Parts Cases
Other Related Pages
- MonotaRO Parts BoxThe strength of the claws and handles of the lid, which has received many opinions, has been improved. It is well made and convenient not only for storage but also for carrying around. For storing screws and bolts and organizing small items. * Please do not store in direct sunlight for a long tim... Read MoreColor Black / transparent / orange Material Polypropylene Partition Yes
- MonotaRO parts stockerThis is a MADE IN JAPAN parts case that focuses on usability down to the smallest detail. The partition plate can be moved according to the purpose, so it can be used for various purposes such as DIY tools and fishing tackle! The bottom corners are curved, making it easy to remove small screws an... Read MoreNumber of Partitions (pieces) (Maximum) 18 Storage Capacity (Maximum) 8kg Divider Plate 15 Inner Dimensions, Width W x Depth D x Height H (mm) 360 x 65 x 60 (x 3 rows) Inner Dimensions (mm) 360 x 65 x 60 (x 3 rows) External Dimensions (W x D x H) (mm) 405×290×78 Mass (g) 900 Material Polypropylene Number of layers Up to 7 levels Partition Yes
- RING STAR Pocket CaseIt is the definitive edition for storing all kinds of small items. The uneven design reduces scratches on the lid surface. It is a smart design that reduces catching. Easy to open, body slit processing. Hinges and buckles are all different parts. Excellent durability. Perfect for even smaller sto... Read MoreColor Clear Material Copolymer
- MonotaRO Parts case Made of resin No partitionThe buckle and hinge specifications make it easy to use. storage for small items, etc. *Please use in places with high temperatures, near fire, and out of direct sunlight.Color Clear Partition Free Material Polypropylene
- RING STAR Super Club PartsIt is a small storage case that considers storability, convenience, and ease of use. Easy-to-hold body type handle. Hinges and buckles are all different parts. Outstanding durability!Color Clear Material Copolymer
- RING STAR Super Pitch 5.5mmWith a 5.5mm pitch, you can store it as you wish. All parts are molded separately for durability and impact. A professional accessory storage box that can be used at home and at work. It is a 4-sided rounded process that is easy to take out.Material Copolymer
- Meiho Kagaku Accessory CaseTransparent type for easy viewing of contents. Convenient for storing small items. For organizing tool boxes and cabinets. * Leaving for a long time in a hot place such as a place exposed to direct sunlight may cause deformation. * Avoid using polishing powder, scrubbing brush, thinner, benzine, ... Read MoreColor Clear RoHS directive (corresponding to 10 substances) Correspondence Material Polypropylene
- MonotaRO Parts box + 4 sides availableIt is a type that can be used on 4 sides of the parts box. The partition plate can be freely moved to match the size of the stored items. For storing screws and bolts and organizing small items. * Please do not store in direct sunlight for a long time. * Do not apply excessive impact. * Keep away... Read MoreMass (kg) 1.61 Outer Dimensions, Length L x Width W x Height H (mm) 381×302×141 External Dimensions (W x D x H) (mm) 381×302×141 Divider Plate 54 (24 large, 20 medium, 10 small) Color Black / transparent / orange Material Polypropylene Partition Yes
- MonotaRO Parts box smallA parts box with a middle plate that is convenient for organizing small items. For storing screws and bolts and organizing small items. * Do not use for any other purpose.Material Polypropylene
- Meiho Kagaku Accessory CaseTransparent type for easy viewing of contents. Convenient for storing small items For organizing tool boxes and cabinets. For storing pens, writing instruments, etc. * Leaving for a long time in a hot place such as a place exposed to direct sunlight may cause deformation. * Avoid using polishing ... Read MoreInner Dimensions, Width W x Depth D x Height H (mm) 180×98×40 Body dimensions (mm) 180×98×40 External Dimensions (W x D x H) (mm) 187×107×44 Mass (g) 92 Color Clear RoHS directive (corresponding to 10 substances) Correspondence Material (Buckle) Impact resistant copolymer Material Polypropylene
- MAKINO Box Parts CaseA box that uses the original hinge structure and eliminates protrusions. The lid stands vertically so it does not fall over and is stable. It is durable with a double structure on the side. For storing and managing small items.Specification Body / lid integrated case Color Clear Material Polypropylene
- Meiho Kagaku Deep case (no partition)A free type that does not use a partition plate. A convenient type for storing transformable items and bulky tools.Color Clear RoHS directive (corresponding to 10 substances) Correspondence Partition None Material Polypropylene Number of Partitions (pieces) Without partition
- MonotaRO Parts case Shallow type Resin partition adjustable typeThe buckle and hinge specifications make it easy to use. storage for small items, etc. *Please use in places with high temperatures, near fire, and out of direct sunlight.Partition (Small) × 20 sheets, (Large) × 1 sheet Inner Dimensions, Width W x Depth D x Height H (mm) 290×188×30 Dimensions (Length L x Width W x Height H) (mm) 296×210×38 External Dimensions (W x D x H) (mm) 296×210×38 Mass (g) 376 Color Clear Material Polypropylene
- MonotaRO Parts case Resin partition adjustable typeThe buckle and hinge specifications make it easy to use. storage for small items, etc. *Please use in places with high temperatures, near fire, and out of direct sunlight.Partition (Small) x 9 sheets, (Large) x 1 sheet Inner Dimensions, Width W x Depth D x Height H (mm) 290×186×43 Dimensions (Length L x Width W x Height H) (mm) 296×210×50 External Dimensions (W x D x H) (mm) 296×210×50 Mass (g) 376 Color Clear Material Polypropylene
- MonotaRO Parts box + Both sides can be usedBoth sides of the parts box can be used. The partition plate can be freely moved to match the size of the stored items. For storing screws and bolts and organizing small items. * Please do not store in direct sunlight for a long time. * Do not apply excessive impact. * Keep away from fire and hot... Read MoreColor Black / transparent / orange Material Polypropylene Partition Yes
- Meiho Kagaku Accessory CaseTransparent type for easy viewing of contents. Convenient for storing small items. It also fits in your bag or pocket. For organizing tool boxes and cabinets. As a storage case for business cards and cards * Leaving for a long time in a hot place such as a place exposed to direct sunlight may cau... Read MoreColor Clear RoHS directive (corresponding to 10 substances) Correspondence Material Polypropylene
- MonotaRO Tool box 4 transparent parts case largeA toolbox containing 4 transparent parts cases. When you open the upper part of the case, there is a space where tools can be stored. Equipped with a folding handle. Separate storage of small items, etc. *Do not store in direct sunlight for long periods of time. *Do not apply excessive impact. *K... Read MoreMass (g) 2200 Set Contents 4 transparent parts cases Size L Material Polypropylene
- ENGINEER Parts Case (Reinforced)Ideal for organizing, storing, and carrying electronic components and parts. The material used is polycarbonate with high strength. By inserting the partition plate into the ribs on the uneven surface, it is possible to finely adjust the partition in increments of 3.2 mm. The gap between the lid ... Read MoreColor Clear RoHS directive (corresponding to 10 substances) Correspondence Material (Lid) Polycarbonate Partition Yes
- TRUSCO Parts case (pocket type)A convenient clear case for neatly storing small items. No partition plate (free type). Pocket size makes it perfect for carrying around.Color Clear Material Polypropylene
- MonotaRO Parts case Palm size Resin partition adjustable typeThe buckle and hinge specifications make it easy to use. storage for small items, etc. *Please use in places with high temperatures, near fire, and out of direct sunlight.Number of Partitions (pieces) (Maximum) 5 Inner Dimensions, Width W x Depth D x Height H (mm) 110×65×16 External Dimensions (W x D x H) (mm) 115×90×22 Dimensions (Length L x Width W x Height H) (mm) 115×90×22 Divider Plate 4 Partition 4 sheets Mass (g) 50 Color Clear Material Polypropylene
- IZUMI KASEI Separate boxYou can organize and store small items such as screws and accessories that are easy to lose.Number of Partitions (pieces) 12 Color Clear Material Polypropylene Partition Yes
- Meiho Kagaku Free CaseThe integrated stopper allows for one-shot opening and closing, allowing you to take out lures, worms, small items, etc. without wasting time. By inserting the partition into the rib and also inserting it between the ribs, it is possible to divide it with an amazingly fine interval of 3.2 mm.Dimension A (mm) 40 Material (Buckle) ABS resin Color Clear RoHS directive (corresponding to 10 substances) Correspondence Material (Lid) Polypropylene Material (Main Unit) Polypropylene Material (partition plate) Polypropylene Partition variable
- RING STAR SP boxEasily store small items. An excellent item that can be divided by color.Partition Yes
- MonotaRO Tool box Contains 4 transparent parts casesA toolbox containing 4 transparent parts cases. When you open the upper part of the case, there is a space where tools can be stored. Equipped with a folding handle. Separate storage of small items, etc. * Please do not store in direct sunlight for a long time. * Do not apply excessive impact. * ... Read MoreMass (g) 1300 Set Contents 4 transparent parts cases Material Polypropylene Size S
- Meiho Kagaku Nancy CaseSince the lid and main body are connected with an umbrella, damage to the connecting part is avoided as much as possible. The edge of the main body is R-processed, so the lid can be opened and closed smoothly. * Leaving for a long time in a hot place such as a place exposed to direct sunlight may... Read MoreDivider Plate 4 Color Clear RoHS directive (corresponding to 10 substances) Correspondence Material (Buckle) Impact resistant copolymer Specification Partition type in the short direction Material (partition plate) Polypropylene Material (Lid) Polypropylene
- RING STAR Super pitch deepA4 file size and ultra-deep type! Free type that can be used for many purposes! Depending on your ideas, you can store a variety of items! Yes (with simple lock).Mass (kg) 0.8 Dimensions (Length L x Width W x Height H) (mm) 342×290×90 External Dimensions (W x D x H) (mm) 342×290×90 Trusco Part No. 487-4137 Material (Handle) ABS resin Color Clear RoHS directive (corresponding to 10 substances) Correspondence Partition Free Material High impact copolymer Material (Main Unit) High impact copolymer Material (Lid) High impact copolymer
- JEFCOM (DENSAN) Skeleton parts caseColor Clear Material Polypropylene
- TRUSCO Parts case (no partition type)No partition plate (free type). The lid/bottom/stopper is an inset type with excellent durability.Color Clear Material (Buckle) Impact resistant copolymer Material Polypropylene
- Meiho Kagaku Long Case 500Ideal for storing long items. For straightedges, spirit levels, and saw blade holders.Number of Partitions (pieces) (Maximum) 3 Number of frames (Maximum) 3 Divider Plate 2 Included Accessories 2 dividers Mass (g) 325 Trusco Part No. 423-9890 Effective Internal Dimensions (Frontage x Depth x Height) (mm) 500×100×40 Inner Dimensions, Width W x Depth D x Height H (mm) 500×100×40 Outer Dimensions (Frontage x Depth x Height) (mm) 513×109×44 External Dimensions (W x D x H) (mm) 513×109×44 Color Clear RoHS directive (corresponding to 10 substances) Correspondence Material Polypropylene Partition Yes
- ASTAGE Parts stocker freeParts case convenient for storing small items such as parts and screws. A free type without a partition plate that allows you to freely arrange the space. If you use the separately sold partition plate, you can freely layout according to the stored items. ABS resin is used for the buckle, making ... Read MoreMass (g) 125 Inner Dimensions, Width W x Depth D x Height H (mm) 138×102×42 External Dimensions (W x D x H) (mm) 155×128×53 Color Clear RoHS directive (corresponding to 10 substances) Correspondence Partition None Number of Partitions (pieces) Without partition
- Meiho Kagaku Sorting Container Clear Box●The partition in the longitudinal direction is fixed, and the partition in the lateral direction is free. The partition plate can be changed in increments of 3.2 mm. The lid can be opened and closed with one action.Color Clear RoHS directive (corresponding to 10 substances) Correspondence Material (Buckle) Polycarbonate Material (Lid) Polycarbonate Material (partition plate) Polypropylene Partition Yes
- Meiho Kagaku Jimmy CaseSince the lid and main body are connected with an umbrella, damage to the connecting part is avoided as much as possible. The edge of the main body is R-processed, so the lid can be opened and closed smoothly. * Leaving for a long time in a hot place such as a place exposed to direct sunlight may... Read MoreColor Clear RoHS directive (corresponding to 10 substances) Correspondence Material (Buckle) Impact resistant copolymer Material (Main Unit) Polypropylene Material Polypropylene Material (Lid) Polypropylene Material (partition plate) -
- Meiho Kagaku Deep caseA deep parts case convenient for storing and organizing small items! Convenient for sorting and storing socket wrenches, bits, drills, etc. The D-1200N can also store a screwdriver. It can also be used as a free type by removing the partition plate.Number of Partitions (pieces) (Maximum) 5 Divider Plate 4 Color Clear RoHS directive (corresponding to 10 substances) Correspondence Material Polypropylene Partition variable
- RING STAR Plastic boxIt can be used for the parts box of the RSP series.RoHS directive (corresponding to 10 substances) Correspondence
- JEFCOM (DENSAN) Pack parts box miniMini-size pack change system Transparent lid + transparent inner box allows you to see the contents at a glance The transparent lid makes it easy to see the storage status, and the inner box with lid (Unipack Mini) allows you to see when it is replaced or replenished at a glance. A plastic case w... Read MoreColor Black / clear Material Polypropylene
- Meiho Kagaku Multi caseClear type for easy viewing of contents. No partition. For storing drivers, etc. * Leaving for a long time in a hot place such as a place exposed to direct sunlight may cause deformation. * Avoid using polishing powder, scrubbing brush, thinner, benzine, fire, and boiling water.Inner Dimensions, Width W x Depth D x Height H (mm) 111×265×41 Inner Dimensions, Length x Width x Height (mm) 111×265×41 External Dimensions (W x D x H) (mm) 131×275×45 Outer Dimensions (Length x Width x Depth) (mm) 131×275×45 Mass (g) 178.5 Trusco Part No. 481-8768 Color Clear RoHS directive (corresponding to 10 substances) Correspondence Material (Buckle) Impact resistant copolymer Specification No partition type Partition None Material Polypropylene Material (Lid) Polypropylene Material (Main Unit) Polypropylene Number of Partitions (pieces) Without partition
- TRUSCO Parts case (movable partition type)The lid, bottom, and stopper are inset type and have excellent durability. Fixed type with 1 partition in the longitudinal direction and 2 partitions in the lateral direction.Number of Partitions (pieces) 10 Color Clear Material (Buckle) Impact resistant copolymer Material Polypropylene Partition Yes
- RING STAR Super pitch clearIt has superior impact resistance and durability compared to ordinary polypropylene.Color Clear Material Copolymer RoHS directive (corresponding to 10 substances) Correspondence Type Free Partition Free type
- Meiho Kagaku Attache caseA transparent type that makes it easy to see the contents. Convenient for carrying tools and document storage tools and documents in the field and office * Leaving for a long time in a hot place such as a place exposed to direct sunlight may cause deformation. * Avoid using polishing powder, scru... Read MoreColor Clear RoHS directive (corresponding to 10 substances) Correspondence Material (Buckle) Impact resistant copolymer Material PP (polypropylene)
- RING STAR Mr. Parts CaseAn excellent item that can be partitioned by color even for small items. Small box stacking process that does not move Safety design, super lock method.Inner Dimensions, Width W x Depth D x Height H (mm) 280×400×61 External Dimensions (W x D x H) (mm) 424×375×72 Main Unit Dimensions, Length L x Width W x Height H (mm) 424×375×72 Color Blue Color (Lid) Clear Material (Box) High impact polypropylene Material (Lid) High impact resistance ABS