A mini container rack convenient for storing parts and small items. The container can be taken out and carried, and can also be used by stacking. Its compact size makes it useful for organizing on a workbench.
For storing parts and small items
*Customer assembly product. Be sure to wear gloves du... Read More
Capacity (L) 0.8 × 15 Uniform Load Capacity (kg) 2 (per container) Main Unit Dimensions, Width W x Depth D x Height H (mm) 560×255×410 Material Steel (main body), PP (container)
A convenient container rack for storing parts and small items. The container can be taken out and carried, and can be stacked! The container is a set of 32 small red containers and 15 large blue containers, which can be sorted according to the size and type of contents.
For storing parts and smal... Read More
Mass (kg) 22 Main Unit Dimensions, Width W x Depth D x Height H (mm) 937×280×1150 Specification Assembling type Material Body: Steel, Container: PP Container Large / 15, Small / 32 Uniform Load Capacity (kg) Large / 2.5, Small / 1.5 Number of Shelves Large / 3, Small / 4 Capacity (L) Large / 3.3, Small / 0.8
A low-type container rack convenient for storing parts and small items. The container can be taken out and carried, and can be stacked! The container is a set of 16 small red containers and 5 large blue containers, which can be sorted according to the size and type of contents.
For storing parts ... Read More
Number of Shelves 3 Mass (kg) 9 Main Unit Dimensions, Width W x Depth D x Height H (mm) 940×330×635 Specification Assembling type Material Body: Steel, Container: PP Uniform Load Capacity (kg) Large / 2.5, Small / 1.5 Capacity (L) Large / 3.3, Small / 0.8 number of containers Large / 5, Small / 16
A panel rack that is convenient for storing parts and small items. Easy to move with casters.
* Customer assembled product. Be sure to wear gloves when assembling to avoid injury.
Capacity (L) 0.8 (per drawer) Drawer dimensions, Width W x Depth D x Height H (mm) 103×87.3×99.3 Allowable Load (kg) 160 Load Capacity (kg) 2.5 (per drawer) Main Unit Dimensions, Width W x Depth D x Height H (mm) 671×560×1474 Caster Diameter (Φmm) 75 Material (Drawer) ABS Included Accessories Drawer sticker (5 sheets x 8 sets) Color Gray Specification One side Material (Caster) PP (polypropylene) Material (Main Unit) Steel
A large-capacity hanger rack with a maximum of 135 clothes and 3 bars. Matte texture without gloss. With 3 pillars, it is easy to use, from a wide specification that fills the wall to an L-shaped specification that utilizes the corners. Installation is easy with no tools required. Tension fixed t... Read More
Dimensions, Width W x Depth D x Height H (mm) 1660~3020×95×1400~2800 Time to Assemble 20-30 minutes Mass (kg) 6 Allowable Load (kg) 90 in total, 30 per stage Material Metal (steel), polypropylene, ABS resin Storage Guideline Shirts: 135
By being able to move the sorting shelves of the mobile parts cabinet, you can work on improving the efficiency of the workshop (factory). The appearance and structure are very beautiful and will be a high-quality organizing shelf. Easy to separate, free to put in and take out. Rust-resistant, no... Read More
Material (Main unit) Iron, (Drawer) ABS, PP Dimensions, Width W x Depth D x Height H (mm) 690×560×1460
Two 520 x 440 (H) mm size wall panels are used, so trays can be arranged in 8 rows, 3 rows (landscape) or 4 rows, 6 rows (vertical). This product is a combination of wall panel EA661CB-1 and parts tray EA661CA-15.
Dimensions, Width W x Depth D x Height H (mm) 1040×239×440 Mass (kg) 7.6 (whole tray set), 155g (per tray) Specification 8 rows and 3 trays Esco Part No. EA661CB-24 Material Wall panel: Steel, Tray: Polypropylene Inner Dimensions, Width W x Depth D x Height H (mm) [Tray] 112 x 210 x 95 (maximum) Outer Dimensions, Width W x Depth D x Height H (mm) [Tray] 125 x 228 x 101 Allowable Load (kg) [Tray] 5
Two 520 x 440 (H) mm size wall panels are used, so trays can be arranged in 8 rows and 6 rows (landscape) or 4 rows and 12 rows (vertical). This product is a combination of wall panel EA661CB-1 and parts tray EA661CA-11.
Dimensions, Width W x Depth D x Height H (mm) 1040×144×440 Mass (kg) 5.8 (whole tray set), 50g (per tray) Specification 8 rows and 6 trays Esco Part No. EA661CB-48 Material Wall panel: Steel, Tray: Polypropylene Inner Dimensions, Width W x Depth D x Height H (mm) [Tray] 112 x 115 x 45 (maximum) Outer Dimensions, Width W x Depth D x Height H (mm) [Tray] 125 x 133 x 50 Allowable Load (kg) [Tray] 5
Ideal for centralized management of tools and small parts that are frequently used in manufacturing factories and maintenance factories. The container can be removed and carried.
* We do not deliver to private homes (detached houses / apartments).
Time to Assemble 30 minutes per person Maximum Loading Capacity (kg) 40 / unit Dimensions, Width W x Depth D x Height H (mm) 900×305×600 Specification Assembling type Color (Body) Green
Time to Assemble 30 minutes per person Maximum Loading Capacity (kg) 40 / unit Dimensions, Width W x Depth D x Height H (mm) 900×305×600 Color (Body) Light gray
Mass (kg) 23.5 Allowable Load (kg) 450 Dimensions, Width W x Depth D x Height H (mm) 571×570×1600 Esco Part No. EA661CB-100 Material Rack: Steel, Tray: Polypropylene
You can use it freely according to the amount of work and materials / equipment! A functional storage system that can be used in a variety of situations, from warehouses to garages, from professional tools to organizing outdoor items. With 5 sets of brackets, it can be neatly stored in a warehous... Read More
Mass (kg) About 8.1 Dimensions, Width W x Depth D x Height H (mm) 650×330×1800 Allowable Load (kg) 200, 30 (one blanket pair)
Four stages of CPB-4 can be attached. Parts can be managed on the desktop.
Stand for CPB-4
Mass (kg) 1.4 Length (mm) 150 Maximum Loading Capacity (kg) 30 Height (mm) 524 Trusco Part No. 765-7781 Opening Width (mm) 80 Material Body: Steel Specification CPB-4 can be mounted up to 4 levels
*The color of the bottom plate of the frame and the shelf board for hanging the hand bin has been changed from the conventional neo-gray to white.
Mass (kg) 16.5 Trusco Part No. 393-2931 Number of Shelves 6 Maximum Loading Capacity (kg) 80 / unit Opening Width W x Depth D x Height H (mm) 900×430×985 Material Steel
A K-20 type with a width of 197 mm is attached to the hand bin.
*The color of the bottom plate of the frame and the shelf board for hanging the hand bin has been changed from the conventional neo-gray to white.
Material (Body) Steel (Light Bin) Resin Mass (kg) 19.2 Trusco Part No. 393-3202 Number of Shelves 4 Maximum Loading Capacity (kg) 80 / unit Opening Width W x Depth D x Height H (mm) 900×430×985 Specification Assembling type Included Accessories K-20 B / R / Y / YG 4 each with lid
Number of Shelves 3 Maximum Loading Capacity (kg) 30 / unit Time to Assemble 30 minutes per person Dimensions, Width W x Depth D x Height H (mm) 900×160×475 Specification Assembling type
Maximum Loading Capacity (kg) 30 / unit Time to Assemble 30 minutes per person Trusco Part No. 330-4531 Mass (kg) 5.9 Dimensions, Width W x Depth D x Height H (mm) 900×160×475 Specification Assembling type, with 3 shelves
Ideal for storing parts You can choose between a double-sided type and a single-sided type for the storage part.
Total Load Capacity (kg) 160 Main Unit Dimensions, Width W x Depth D x Height H (mm) 749×560×1474 Caster Diameter (Φmm) 75 Material (Drawer) ABS/PS Color Black Material (Wheel) PP (oil resistant type) Material (Main Unit) Steel
It can be stacked freely and can be selected according to the body curve of the car. It can be taken in and out freely in tray units and container units.
Dimension (mm) 875×285×325 Type Container rack set
It can be stacked freely and can be selected according to the body curve of the car. It can be taken in and out freely in tray units and container units.
Since it is conductive, it is useful for centralized management of electronic components. The containers can be stacked and used alone. It can be stacked with the stored items in it. If you set it in the container rack, it will be useful for parts management of cell line work.
A panel rack that is convenient for storing small items and parts. With casters, it can be moved. You can check the contents with the semi-transparent drawer.
* Do not use for anything other than its intended purpose.
Dimensions, Depth x Width x Height (mm) 510×600×1410 Caster Diameter (Φmm) 75 Number of Drawers 5 rows x 7 rows Drawer Effective Internal Dimensions, Width W x Depth D x Height H (mm) 100×120×150(90) Included Accessories index Caster Type 4 plastic free wheels (with 2 stoppers)
It can be stacked freely and can be selected according to the body curve of the car. It can be taken in and out freely in tray units and container units.
Dimension (mm) 875×375×520 Type Container rack set
It can be stacked freely and can be selected according to the body curve of the car. It can be taken in and out freely in tray units and container units.
Dimension (mm) 875×530×765 Type Container rack set