Pipe-supported, Light Load Racks
Pipe-type lightweight shelves are lightweight shelves that use steel pipes for the columns. Lightweight shelves are those that have a load capacity of up to around 100kg per stage. The number of shelves and the interval can be adjusted freely. Some intervals are 50mm pitch, but 25mm pitch is the mainstream. There are two types of shelves: flat type and dish type, which can be changed depending on the intended use. There are many beautiful finishes such as chrome plating and white color, and it can be used for a wide range of applications such as document racks in offices and inventory racks in store backyards as well as for managing tools and materials in factories. .
- TRUSCO Phoenix Cart Rack TypeIt can also be used as a solid shelf by turning the shelf board upside down. * We do not deliver to private homes (detached houses / apartments).from S$339.90Min. 2 days
- SUS Rack H1200xD450Height (mm) 1200 Length (mm) 450 Allowable Load (kg) 80 Width (mm) 875from S$749.90Min. 10 days
- SUS Rack melamine board shelf H1200xD450Height (mm) 1200 Length (mm) 450 Allowable Load (kg) 80 Width (mm) 875from S$1,199.00Min. 10 days
- SUS Rack H1500xD450Height (mm) 1500 Length (mm) 450 Allowable Load (kg) 80 Width (mm) 875from S$749.90Min. 10 days
- SUS Rack melamine board shelf H1500xD300Height (mm) 1500 Length (mm) 300 Allowable Load (kg) 80 Width (mm) 875from S$1,199.00Min. 10 days
- SUS Rack H1500xD300Height (mm) 1500 Length (mm) 300 Allowable Load (kg) 80 Width (mm) 875from S$749.90Min. 10 days
- Fukusho Tsuppari Space Utilization RackIt is a space utilization rack that can be easily installed with a tension type and can be used on walls and corners. The orientation of the tray can be freely changed 360 degrees. You can adjust the orientation for ease of use depending on where you use it. The tray is removable and washable, so... Read MoreMaterial (Strut) Iron / ABS, (Tray) Polypropylene Load Capacity (kg/Shelf) 1 Dimensions, Width W x Depth D x Height H (cm) 28×9×70 Mass (g) 610 Applicable Height (mm) 700~1000 RoHS directive (corresponding to 10 substances) Correspondence Installation Tension type (no construction required)from S$47.99Min. 6 days
- SUS Rack melamine board shelf H1500xD450Height (mm) 1500 Length (mm) 450 Allowable Load (kg) 80 Width (mm) 875from S$1,199.00Min. 10 days
- SUS Rack melamine board shelf H1200xD300Height (mm) 1200 Length (mm) 300 Allowable Load (kg) 80 Width (mm) 875from S$1,199.00Min. 10 days
- SUS Rack H1200xD300Height (mm) 1200 Length (mm) 300 Allowable Load (kg) 80 Width (mm) 875from S$599.90Min. 10 days
Filter by categories