All Category

Container Bag / Flexible Container Bag / Large Sandbag / Bulk Container Bags

Container bags, flexible container bags, large sandbags, and tons are intended for collection, transportation, and storage. Manufactured from recycled materials and highly durable virgin materials, and has excellent strength and weather resistance, it is suitable mainly for transporting plastics and granular materials. Some contents can be stored in a warehouse after being lifted with a fork. There are products according to the purpose, such as sandbags, waste materials, fertilizers, etc., and there are types with round and square shapes and outlets.
View : Grid List
Filter

Items 1 - 40 of 201

Set Ascending Direction
  1. Cover for square flexible container bag
    ESCO Cover for square flexible container bag
    Fabric Thickness (mm)  0.25  Dimension (mm)  1200×1200×1200(H)  Esco Part No.  EA981WM-41 
    Rating:
    90%
    from S$34.99
    Min. 2 days
  2. Round container bag (with reversing belt)
    YOSHINO Round container bag (with reversing belt)
    Mass (kg)  1.7  Outer Diameter (Φmm)  1100  Height (mm)  1100  Maximum filling mass (kg)  500  Trusco Part No.  835-8691  Specification  No outlet, no laminate  Slot dimensions (diameter x height) (mm)  Φ1100×800 
    from S$35.99
    Min. 2 days
  3. 480x620mm powerful all-purpose bag
    ESCO 480x620mm powerful all-purpose bag
    It has excellent durability. A tough bag that can withstand a load of up to 50 kg.
    Size (mm)  480×620  Material  Polyolefin 
    from S$149.90
    Min. 4 days
  4. Flexible container back for glass, etc.Recycled material Round shape
    MonotaRO Flexible container back for glass, etc.Recycled material Round shape
    It can be used for collecting, transporting, and storing waste, paper, wood chips, construction waste, waste plastic, etc. (Cannot be used for sandbags, sand, or earth and sand). One-way type with reversing hook and lid. You can also take out the contents from the mouth by rotating it with the st... Read More
    Capacity  1t  Mass (kg)  Approx.1.7 (1)  Specification  Round type  Type  With lid, one way, no outlet  Dimension (mm)  Φ1100×1100+750 
    Rating:
    91%
    from S$23.99
    Min. 2 days
  5. Flexible container bag Recycled material for glass etc.
    MonotaRO Flexible container bag Recycled material for glass etc.
    It can be used for collecting, transporting, and storing waste, paper, wood chips, construction waste, waste plastic, etc. (Cannot be used for sandbags, sand, or earth and sand). One-way type with reversing hook and lid. You can also take out the contents from the mouth by rotating it with the st... Read More
    Capacity  1t  Dimension (mm)  860×860×1200+750  Mass (kg)  Approx.1.7 (1)  Specification  Square  Type  With lid, one way, no outlet 
    Rating:
    92%
    from S$21.99
    Min. 2 days
  6. Container bag square type
    YOSHINO Container bag square type
    Suitable for transporting resin pellets and granules. The contents can be lifted with a fork and stored in a warehouse as it is. Strength and weather resistance conform to JIS For resin / granular transportation. * Use is limited to once. It is not waterproof.
    Specification  (Laminate) None  RoHS directive (corresponding to 10 substances)  Mass (kg)  1.4  Height (mm)  1200  Trusco Part No.  412-7625  Maximum filling mass (kg)  500  Dimensions, Width W x Depth D x Height H (mm)  870×870×1200  Outer Diameter (mm)  □870  Outer Dia. x Height H (Φmm x mm)  □870×1200  Slot dimensions (diameter x height) (mm)  □870×800 
    Rating:
    100%
    from S$27.99
    Min. 2 days
  7. Flexible container bag Virgin material Compliant with Food Sanitation Law
    MonotaRO Flexible container bag Virgin material Compliant with Food Sanitation Law
    JIS compliant product. Compliant with the Food Sanitation Law. This product is made of virgin material, which is more durable than recycled materials. In addition, it has excellent weather resistance due to the combination of UV agents. A large sandbag that is suitable for moving and transporting... Read More
    Belt Width (mm)  100  Mass (kg)  Approx.1.7 (1)  Main Unit Dimensions (mm)  Φ1100×H1100+750 
    Rating:
    80%
    from S$23.99
    Min. 2 days
  8. Flexible container back KS-1501 (Round normal for 1T)
    Kanbara Trading Flexible container back KS-1501 (Round normal for 1T)
    Used for transporting and storing industrial waste. Known as a ton bag. Estimated weight per 1m 3 Water: 1 ton Sand: 1.7 tons Gravel: 1.8 tons Concrete: 2.4 tons Reinforced concrete: 2.4 tons
    Operating Load (ton)  Capacity (m 3 Type  Round type 
    Rating:
    100%
    from S$249.90
    Min. 2 days
  9. Trash sheet
    Maruzen Orimono Trash sheet
    An endless type in which the ring of a large hanging belt is made into a figure 8 and sewn to the main body sheet. A two-point hanging type rush sheet that can be easily hooked and removed from the hook. It is lightweight and does not rust like wire mocco. Made of fabric, it can be folded and sto... Read More
    Maximum Working Load (t)  Material  Body, suspension belt: Polyester  Type  Hanger: Endless 
    Rating:
    87%
    from S$239.90
    Min. 2 days
  10. Multi mocco (for 1 ton PP)
    TESAC Multi mocco (for 1 ton PP)
    An ultra-lightweight mokko with excellent workability. The material is polypropylene, which has excellent workability. Ideal for landscaping and transportation of civil engineering work. Light and easy to use, and compact for storage. Compared to wires, etc., it does not have a habit.
    RoHS directive (corresponding to 10 substances)  Belt Length (m)  1.6 each  Dimensions (cm)  180×180  Trusco Part No.  835-8496  Mass (kg)  About 2.3  Color  Beige  Material  Polypropylene 
    Rating:
    90%
    from S$169.90
    Min. 2 days
  11. Baron Mocco
    ESCO Baron Mocco
    Anything is easy to carry and can be stored compactly after use.
    Maximum Load (kg)  Less than 1000  Material  Polypropylene 
    Rating:
    90%
    from S$169.90
    Min. 2 days
  12. Flexible container back with round mouth (for 1t)
    Moririn Flexible container back with round mouth (for 1t)
    Because it uses only virgin raw materials, it has excellent strength and stable quality. Excellent weather resistance with UV agent. The body fabric complies with the Food Sanitation Law. Since it has a discharge port, the contents can be easily discharged. Active in civil engineering work, const... Read More
    Belt Width (mm)  100  Mass (kg/sheet)  About 1.95  Dimensions, Diameter x Height H (Φmm x mm)  About 1100 × 1100  Pilot Hole Diameter (Φmm)  About 450 
    from S$269.90
    Min. 2 days
  13. Flexible container back
    Taiyo Seiki Iron Works Flexible container back
    As it uses polypropylene fabric, it has outstanding strength. Workability is good and time can be shortened. Lightweight, easy to handle and store, and easy to work in the rain. Due to its large capacity, it can be transported in large quantities at one time. Efficiently used in civil engineering... Read More
    Color  Beige 
    Rating:
    100%
    from S$249.90
    Min. 2 days
  14. Flexible container bag (without outlet) for 1 cubic meter
    YUTAKA MAKE Flexible container bag (without outlet) for 1 cubic meter
    A large sandbag. Ideal for temporary construction of rivers and cliffs, and for damming sediment. As a large sandbag.
    RoHS directive (corresponding to 10 substances)  Mass (kg)  1.82  Trusco Part No.  397-7790  Specification  Outlet: None  Material  Polypropylene (PP)  Packaging  naked  Dimensions, Width x Length (mm)  Φ1100×1050 
    Rating:
    96%
    from S$29.99
    Min. 2 days
  15. Container bag round shape
    YOSHINO Container bag round shape
    Suitable for transporting resin pellets and granules. The contents can be lifted with a fork and stored in a warehouse as it is. Strength and weather resistance conform to JIS For resin / granular transportation. * Use is limited to once. It is not waterproof.
    Specification  (Laminate) None 
    Rating:
    80%
    from S$38.99
    Min. 2 days
  16. 1.0t  Round flexible container bag
    ESCO 1.0t Round flexible container bag
    Contains UV agent and has excellent weather resistance.
    Capacity (L)  1000  Allowable Load (kg)  1000  Dimensions, Diameter x Height H (Φmm x mm)  1100×1100  Esco Part No.  EA981WM-28  Type  Inlet fully open  Material  Polypropylene 
    from S$28.99
    Min. 2 days
  17. Container bag round type General-purpose type
    YOSHINO Container bag round type General-purpose type
    The contents are lifted with a fork and are ideal for outdoor storage in factories and warehouses, and as large sandbags related to rivers and disaster civil engineering. Strength and weather resistance conform to JIS For civil engineering and construction. * Use is limited to once. It is not wat... Read More
    Maximum filling mass (t)  RoHS directive (corresponding to 10 substances)  Material (Main Unit)  Weatherproof polypropylene  Outer Diameter (mm)  Φ1100 
    Rating:
    87%
    from S$43.99
    Min. 2 days
  18. Trash sheet
    Maruzen Orimono Trash sheet
    It is lightweight and does not rust like wire mocco. Made of fabric, it can be folded and stored. The bottom is double sewn, so it is durable. For transporting granite, gravel, etc.
    Maximum Working Load (t)  Eye Part (mm)  250  Material  Body, suspension belt: Polyester  Hook  Hanging part: 4-point hook type 
    Rating:
    93%
    from S$249.90
    Min. 2 days
  19. Container bag (economy type)
    TRUSCO Container bag (economy type)
    It is possible to lift the contents with a fork and store them in a warehouse as they are. When not in use, it can be folded and stored to save space. As a sandbag / waste material bag. As a transportation bag for raw materials. * Use is limited to once. It is not waterproof. It is not a product ... Read More
    Maximum filling mass (kg)  1000  Height (mm)  1060  Material  Weatherproof polypropylene  Outer Diameter (mm)  Φ1100  Slot dimensions (diameter x height) (mm)  Φ1100×700 
    Rating:
    90%
    from S$38.99
    Min. 2 days
  20. Soil round shape
    Inet Soil round shape
    Because it uses strong fabric, it has excellent strength. Addition of UV deterioration inhibitor. For transportation and cargo handling. For civil engineering.
    maximum suspension capacity (t)  Belt Width (mm)  100 
    Rating:
    100%
    from S$23.99
    Min. 6 days
  21. Nukaron
    Tanaka Sangyo Nukaron
    You can remove the rice husks while working continuously with a huller. Breathable net bag withstands long-term use. One-touch installation on the huller. * We do not deliver to private homes (detached houses / apartments).
    Material  Polyethylene 
    Rating:
    83%
    from S$129.90
    Min. 2 days
  22. Weatherproof flexible container bag
    YUTAKA MAKE Weatherproof flexible container bag
    A 1t type large sandbag (flexible container) for medium- to long-term use that maintains a strength residual rate of 90% or more even for about two years.
    RoHS directive (corresponding to 10 substances)  Color  Black  Dimension (mm)  Diameter 1100 × 1050 
    from S$299.90
    Min. 2 days
  23. Chihiro bag (flexible bag)
    Moririn Chihiro bag (flexible bag)
    Because it uses only virgin raw materials, it has excellent strength and stable quality. Excellent weather resistance with UV agent. The body fabric complies with the Food Sanitation Law. Because it is square, it is suitable for truck transportation and management on pallets. It is useful for imp... Read More
    Belt Width (mm)  100  Dimension (mm)  860 square x H1200 + Input port H750  Mass (kg/sheet)  About 1.9  Color  Body / Belt / Beige, Slot / White 
    Rating:
    100%
    from S$279.90
    Min. 2 days
  24. Container bag round type with inner lami and thick inner bag
    YOSHINO Container bag round type with inner lami and thick inner bag
    It comes with a thick inner bag for asbestos disposal, and the inside of the bag is laminated, making it suitable for transporting contents that contain a small amount of water. Strength and weather resistance conform to JIS For asbestos construction. * Use is limited to once. It is not waterproof.
    Thickness (mm)  (Inner bag) 0.15  RoHS directive (corresponding to 10 substances)  Maximum filling mass (kg)  1000  Height (mm)  1100  Mass (kg)  3.6  Trusco Part No.  412-7587  Specification  Available in (laminate)  Outer Diameter (mm)  Φ1100  Slot dimensions (diameter x height) (mm)  Φ1100×800 
    Rating:
    80%
    from S$86.99
    Min. 2 days
  25. Cover for round flexible container bag
    ESCO Cover for round flexible container bag
    Dimensions, Diameter x Height H (Φmm x mm)  1200×1200  Esco Part No.  EA981WM-42 
    Rating:
    80%
    from S$34.99
    Min. 2 days
  26. With container back type 2 outlet
    TRUSCO With container back type 2 outlet
    The contents can be lifted with a fork and stored in a warehouse as it is. When not in use, it can be folded and stored to save space. As a sandbag / waste material bag. Used as a transportation bag for food, pigments, raw materials, etc.
    Maximum filling mass (kg)  1000  Material  Polypropylene (PP)  Slot dimensions (diameter x height) (mm)  Φ1100×700  Outlet dimensions (diameter x height) (mm)  Φ500×500 
    Rating:
    64%
    from S$54.99
    Min. 2 days
  27. Container bag card case
    YOSHINO Container bag card case
    A card case for container bags.
    Width (mm)  180  Height (mm)  270  Trusco Part No.  412-7617 
    from S$5.29
    Min. 2 days
  28. With wire mocco ring 12 × 9 × 120 eyes
    Taiyo Seiki Iron Works With wire mocco ring 12 × 9 × 120 eyes
    It is used when lifting and fixing objects (one is strictly prohibited). A wire commonly used in civil engineering and construction sites. Lifting and fixing luggage for civil engineering and construction work. * Please place the cargo in the center of the mokko so that it is not biased.
    Mesh  120mm  Wire Rope Diameter (Φmm)  12×9  Operating Load (ton)  Type  With ring 
    Rating:
    87%
    from S$279.90
    Min. 2 days
  29. With wire mocco sheet 12 × 9 × 150 eyes
    Taiyo Seiki Iron Works With wire mocco sheet 12 × 9 × 150 eyes
    It is used when lifting and fixing objects (one is strictly prohibited). A wire commonly used in civil engineering and construction sites. Lifting and fixing luggage for civil engineering and construction work. * Please place the cargo in the center of the mokko so that it is not biased.
    RoHS directive (corresponding to 10 substances)  Wire Rope Diameter (Φmm)  12×9  Mesh  150mm  Operating Load (ton)  Type  With sheet 
    from S$549.90
    Min. 2 days
  30. Container bag for carrying minerals and powders, round shape
    YOSHINO Container bag for carrying minerals and powders, round shape
    The contents can be lifted with a fork and stored in a warehouse as it is. Laminating the inside of the bag prevents the contents such as powder and powder from getting into the eyes of the fabric. Strength and weather resistance conform to JIS For transporting minerals and powders. * Use is limi... Read More
    Maximum filling mass (kg)  1000  Outer Diameter (mm)  Φ1100 
    from S$43.99
    Min. 2 days
  31. Easy pack
    Tanaka Sangyo Easy pack
    There are handles on the top and bottom of the bag. Even women can easily carry it by holding the upper and lower handles. It's easy to load the car into the car and load it into the dryer. 4. Suitable for rice center and country carry-on work.
    Dimensions, Width W x Length L (mm)  580×800  Capacity (kg)  About 30  Material  Polypropylene 
    Rating:
    97%
    from S$129.90
    Min. 2 days
  32. Container bag
    KONDOTEC Container bag
    ● Strong because the bottom belt is sewn in cross. ● With a reversing belt, reversing discharge is easy. ● Because it is square, it occupies a small floor area and is easy to store in a container. ● The way to fold "Open and Pon" is semi-independent in 10 seconds. No container stand req... Read More
    RoHS directive (corresponding to 10 substances)  Belt Width (mm)  100  Mass (kg)  2.1  Lid Height (mm)  800  Length x Width x Height H (mm)  860×860×1200  Material (Lid)  PE  Material (Main Unit)  PP, 1650 denier  Material (Bottom)  PP, 1650 denier  Color (Lid)  White 
    from S$239.90
    Min. 2 days
  33. 1.0ton [for draining] Round flexible container bag (black)
    ESCO 1.0ton [for draining] Round flexible container bag (black)
    Allowable Load (kg)  1000  Capacity (L)  1000  Dimensions, Diameter x Height H (Φmm x mm)  1000×1100  Mass (kg)  Esco Part No.  EA981WM-31A  Type  Inlet fully open 
    Rating:
    100%
    from S$58.99
    Min. 6 days
  34. 0.2ton square flexible container bag
    ESCO 0.2ton square flexible container bag
    Allowable Load (kg)  200  Capacity (L)  340  Dimension (mm)  650×650×800(H)  Esco Part No.  EA981WM-13  Type  Inlet fully open  Material  Polypropylene 
    Rating:
    70%
    from S$31.99
    Min. 2 days
  35. Easy mocco
    KONDOTEC Easy mocco
    Lightweight and strong sheet made of PP Mokko Easy Mokko is suitable for small items that cannot be carried by wire mocco and those that cannot be scratched. Use wire mocco when transporting stones and scrap iron (the fabric may be damaged). Easy Mokko is a consumable item. Perform appropriate in... Read More
    Operating Load (kg)  2000 
    Rating:
    80%
    from S$279.90
    Min. 2 days
  36. Flexible container round type (for 1t)
    Moririn Flexible container round type (for 1t)
    Because it uses only virgin raw materials, it has excellent strength and stable quality. Excellent weather resistance with UV agent. The body fabric complies with the Food Sanitation Law. Active in civil engineering work, construction sites, and carrying out waste materials. * Do not put it under... Read More
    Belt Width (mm)  100  Mass (kg/sheet)  About 1.95  Color  Body / Belt / Beige, Slot / White  Type  Body / Belt / Beige, Slot / White  Dimension (mm)  Φ1100 × H1100 + Inlet H750 
    Rating:
    100%
    from S$239.90
    Min. 2 days
  37. Square type with container back cover
    FIRST Square type with container back cover
    1t (1 ton) sandbag. Stable with a hanging belt type. The tare is light and not bulky. It can be used for various purposes such as river improvement, sawdust, and various powders. Also known as a flexible container bag.
    Capacity (m 3 0.86  Height (mm)  1200  Dimension (mm)  850 square  Color  Beige  Material  Polypropylene 
    from S$169.90
    Min. 4 days
  38. Container bag for fertilizer and feed transportation
    YOSHINO Container bag for fertilizer and feed transportation
    The contents can be lifted with a fork and stored in a warehouse as it is. Strength and weather resistance conform to JIS For fertilizer and feed. * Use is limited to once. It is not waterproof.
    Rating:
    80%
    from S$54.99
    Min. 2 days
  39. Mega bag Large container bag
    WING ACE Mega bag Large container bag
    Convenient for transporting and storing light and bulky items. The capacity is twice that of a normal container bag! Also for moving deteriorated container bags!
    RoHS directive (corresponding to 10 substances)  Maximum filling mass (kg)  1000  Outer Dia. x Height H (Φmm x mm)  1300×1550  Capacity (m 3 Material  Polypropylene (using virgin material) 
    from S$299.90
    Min. 2 days
  40. Flexible container back for round 500L
    ONEWILL Flexible container back for round 500L
    For 500 kg * Avoid direct sunlight. * Please strictly observe the weight of the contents. * Do not get under the container bag while working. * Please do not hang it on one side. * Please do not drag.
    Capacity (L)  550  Type  Thick 
    from S$299.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 201

Set Ascending Direction