Food Containers
- Sanko Food Grade Bakery TrayMass (kg) 1.95 Capacity (L) 32.7 Effective Internal Dimensions (Frontage x Depth x Height) (mm) 598×372×134 Outer Dimensions (Opening W x Depth D x Height H) (mm) 643×417×161 Trusco Part No. 855-1508 Color Cream Lid None Material Polypropylene (PP)from S$79.99Min. 2 days
- Suiko KL type square container + (polyethylene)The inner surface is clean and safe with additive-free polyethylene resin. *Product dimensions have a tolerance of ±1.5%. * Please contact us for the specifications of items delivered to the Hokkaido region. *Delivery is not possible except for corporate status.Operating Temperature Range (℃) -20~40 Lid None Material Polyethylene (PE)from S$589.90Min. 5 days
- Tokyo Glass Kikai (TGK) Food Grade Bakery Tray A CL Made of PP* Lid is sold separatelySpecification Color: Cream Color Creamfrom S$87.99Min. 7 days
- FUKUI CRAFT Container (shallow)Dimensions (Width x Depth x Height) (mm) 611×436×73 Material ABS resin Color (Pattern) Nashichi vermilion Lid Nonefrom S$76.99Min. 6 days
- FUKUI CRAFT Container (Deep) Nashiji Zhu ADimensions (Width x Depth x Height) (mm) 609×434×125 Material ABS resin Color (Pattern) Nashichi vermilion Lid Nonefrom S$99.90Min. 6 days
- FUKUI CRAFT Japanese container (small) Black Pearl Red AMaterial ABS resin Color (Pattern) Black Pearl Red Lid Nonefrom S$179.90Min. 6 days
- FUKUI CRAFT Container (extra-large) Nashiji Zhu ADimensions (Width x Depth x Height) (mm) 661×493×125 Material ABS resin Color (Pattern) Nashichi vermilion Lid Nonefrom S$119.90Min. 6 days
- Suiko K Type Large ContainersThe inner surface is clean and safe with additive-free polyethylene resin. *Product dimensions have a tolerance of ±1.5%. * Please contact us for the specifications of items delivered to the Hokkaido region. *Delivery is not possible except for corporate status.Operating Temperature Range (℃) -20~40 Capacity (L) 1000 Effective Internal Dimensions (Frontage x Depth x Height) (mm) 1200×960×740 Outer Dimensions (Frontage x Depth x Height) (mm) 1475×1235×760 Mass (kg) 34 Trusco Part No. 456-8966 Lid None Color Orange Material Polyethylene (PE)from S$1,499.00Min. 5 days
- FUKUI CRAFT Japanese container (large) Black Pearl Red AMaterial ABS resin Color (Pattern) Black Pearl Red Lid Nonefrom S$179.90Min. 6 days
- ARAO Curing avoidance curing plateScaffolding can be done by avoiding inspection lids such as pipe inspection boxes and water meters.Standard 700L 140/120 square Material SteelDiscontinued
- SUPER TOOL Chain slingConvenient to attach directly to the shackle of SUPER TOOL hanging clamps. The chain sling is based on JIS V class and is a lightweight and tough chain sling. Easy management with a tag that specifies the maximum working load according to the suspension angle.Dimension L4 (mm) 110 Dimension d3 (mm) 14 Dimension L2 (mm) 57 L3(chain length)(mm) 1512 Dimension d1 (mm) 16 Dimension b (mm) 45 Overall Length L (mm) 1819 5 links length (mm) 120 Dimension B (mm) 70 Dimension d2 (mm) 9 Dimension L1 (mm) 140 Chain Link Diameter (Φmm) 8 single hanging load (kg) 2000Discontinued
- SUPER TOOL Chain slingConvenient to attach directly to the shackle of SUPER TOOL hanging clamps. The chain sling is based on JIS V class and is a lightweight and tough chain sling. Easy management with a tag that specifies the maximum working load according to the suspension angle.Discontinued
- ESCO 656x456x368mm / 54L cold container (blue)* Please use EA506AF-43 for the lid for the container (sold separately).Capacity (L) 54 Dimension (mm) 656×456×368(H) Color Blue Lid None Material PolypropyleneDiscontinued
- MARTEC Chain sling set D-EKNWA chain sling for hanging two. For cargo handling and transportation work.Effective length l (m) 1.5Discontinued