All Category

Large Containers

Large containers are containers with a large capacity among containers. When you hear about containers, you often think of storing tools and parts, but large containers include tanks, rainwater tanks, and lorry tanks that can contain chemicals. Polypropylene and polyethylene are used as materials, and they are often used for various purposes such as home gardens and disaster facilities as well as business purposes such as agriculture and fishing. It is also used more outdoors than indoors.
View : Grid List
Filter

Items 1 - 40 of 79

Set Ascending Direction
  1. Storage Box
    MonotaRO Storage Box
    It is a one-sided opening type that is easy to open and close and convenient to take out. It can also be stacked for space-saving storage. Comes with a keyhole for attaching a padlock (sold separately). For outdoor storage such as storage of kerosene cans on the balcony or under the eaves. * Do n... Read More
    Color  Blue/white  Material  Polypropylene 
    Rating:
    75%
    from S$34.99
    Min. 2 days
  2. Large Container Jumbo Box
    Sanko Large Container Jumbo Box
    It is used for various purposes such as construction sites, fire prevention water tanks, as well as the industry and fisheries industry, and boasts outstanding strength. It has outstanding strength and is designed to be hard to break even under harsh conditions. If the delivery destination is a p... Read More
    Capacity (L)  104  Effective Internal Dimensions (mm)  629×429×366  Mass (kg)  7.1  Outer Dimensions (Opening W x Depth D x Height H) (mm)  703×503×411  Material  PP 
    Rating:
    100%
    from S$239.90
    Min. 2 days
  3. Rain water intake set
    SANEI Rain water intake set
    It is attached to the vertical part of the house and sends rainwater to the rainwater tank. It can be attached to the main detached house. It is attached by cutting the vertical part of the house. When the tank is full, the overflowing rainwater is discharged to the house. With 3 wire bands and d... Read More
    Rating:
    100%
    from S$58.99
    Min. 2 days
  4. Tank B Series
    AS ONE Tank B Series
    Suitable for wafer cleaning and etching. * Piping, drain, heater, and thermometer will be installed according to the specifications.
    from S$65.99
    Min. 2 days
  5. Rain water tank cock
    Kodama Plastics Rain water tank cock
    * Personal delivery is not possible
    Suitable for  RWT-110 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  6. Takiron rainwater storage tank Amane
    C.I. TAKIRON Takiron rainwater storage tank Amane
    You can store rainwater from the top. The attached water collecting joint has a perforated plate that makes it difficult for fallen leaves to enter, making it difficult for initial rainwater to enter. In addition, it corresponds to each manufacturer's strategy. Watering the garden water at ho... Read More
    Color  Beige  Material / Finish  Polyethylene (PE) 
    Rating:
    100%
    from S$389.90
    Min. 3 days
  7. Rain water tank
    SANEI Rain water tank
    Space-saving ground installation type. * Please prepare a stand separately. * Not for drinking water. It cannot be used for hand washing or washing toilet seats. * Check the load-bearing strength of the house and the condition of the installation location before installing. * If freezing is expec... Read More
    from S$289.90
    Min. 4 days
  8. Gaona rainwater tank rainwater storage (fashionable water saving 140L water storage)
    GAONA Gaona rainwater tank rainwater storage (fashionable water saving 140L water storage)
    It is a tank that can collect and store rainwater from rain gutters. You can save water by using the stored rainwater for gardening and watering home gardening. It can also be used as emergency water in the event of a disaster. The compact design allows it to be installed in tight spaces. An adap... Read More
    from S$599.90
    Min. 6 days
  9. Open cylindrical tank N type 300L
    DAILITE Open cylindrical tank N type 300L
    The tank body is made of polyethylene and has excellent chemical resistance except for some solvents. Inorganic chemical storage tank
    Trusco Part No.  135-1108  Capacity (L)  300  Outer Diameter (mm)  745  Height (mm)  792  Mass (kg)  Material  Polyethylene (PE)  Specification  Tank top open type 
    from S$489.90
    Min. 6 days
  10. Smart Pack 1012V-970H Blue / Black
    Sanko Smart Pack 1012V-970H Blue / Black
    Outer Dimensions / Depth (mm)  1016  Effective Internal Dimensions (Frontage x Depth x Height) (mm)  1150×945×790  External dimensions, frontage (mm)  1219  Outer Dimensions (Opening W x Depth D x Height H) (mm)  1219×1016×966  Trusco Part No.  217-5052  Mass (kg)  28  external height (mm)  966  Color  Blue  Effective frontage (mm)  [Inner size] 1150  Effective Height (mm)  [Inner size] 790  Effective dimension (depth) (mm)  [Inner size] 945 
    from S$1,499.00
    Min. 18 days
  11. Rainwater tank with dedicated stand
    SANEI Rainwater tank with dedicated stand
    Space-saving ground-mounted type with a dedicated stand * It is not drinking water. It cannot be used for hand washing or washing toilet seats. * Check the load-bearing strength of the house and the condition of the installation location before installing. * If freezing is expected, drain the wat... Read More
    from S$959.90
    Min. 4 days
  12. PE fitting
    Suiko PE fitting
    Attach to the top tube seat and side of the tank. It consists of a nozzle, two nuts, and two packings. * Personal delivery is not possible
    Rating:
    87%
    from S$29.99
    Min. 2 days
  13. socket
    Kodama Plastics socket
    For lorry discharge. * Cannot be installed on AT600, 600B, 2000, 3000 * Cannot be delivered to individual homes
    Suitable for  AT100、200、300、500、800、1000  Material  Polyethylene 
    Rating:
    83%
    from S$14.99
    Min. 2 days
  14. Joint for lorry tank series
    Suiko Joint for lorry tank series
    [Raleigh tank, super lorry tank, complete liquid drain type lorry tank scut] drain connection joint. By using this product, it becomes a standard female screw, so it is possible to use a general-purpose product. For drain port piping and valve installation * Drain threading is a manufacturer'... Read More
    Material  PVC 
    Rating:
    93%
    from S$26.99
    Min. 2 days
  15. Home Lorry Tank
    Suiko Home Lorry Tank
    Since it is a rotary molded product, it is a polyethylene tank with excellent chemical resistance and impact resistance. Made of polyethylene, it can be used for drinking water and emergency use. Wide range of applications from horticulture and kitchen gardens to agriculture and fisheries. Made o... Read More
    Operating Temperature Range (℃)  -20~40  Material  Polyethylene (PE) 
    Rating:
    92%
    from S$179.90
    Min. 2 days
  16. Double screw nipple for joint
    Suiko Double screw nipple for joint
    Double screw nipple for lorry tank. For mounting three-way valves, etc. * To prevent water leakage, use sealing tape on the threads.
    Rating:
    80%
    from S$9.59
    Min. 2 days
  17. fitting
    DAILITE fitting
    ● Because it is made of resin, it is light and does not rust or become dull. ● Outlet processing parts
    Operating Temperature Range (℃)  40  Suitable Model  A / SP / RT type  Material  Polyethylene (PE) 
    Rating:
    100%
    from S$44.99
    Min. 2 days
  18. PE fitting
    Suiko PE fitting
    Attach to the top tube seat and side of the tank. It consists of a nozzle, two nuts, and two packings. * Personal delivery is not possible
    Rating:
    75%
    from S$69.99
    Min. 2 days
  19. Rainwater hose
    KAKUDAI MFG Rainwater hose
    With 2 bands
    Length (m)  Hose Inner Diameter (Φmm)  32  Material  PVC 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  20. Lid outlet cap (with EPDM cap)
    DAILITE Lid outlet cap (with EPDM cap)
    Rating:
    90%
    from S$23.99
    Min. 2 days
  21. Complete liquid draining tank truck + scut
    Suiko Complete liquid draining tank truck + scut
    Since it is manufactured by rotary molding, there are no joints inside, and it is a liquid transport tank with excellent impact resistance and durability. Since the bottom is sloped toward the drain port, no internal liquid remains and cleaning is easy without tilting the tank. It has a styrofoam... Read More
    Operating Temperature Range (℃)  -20~40  Drain port inner diameter  30  Water inlet diameter (mm)  380  Color  Orange 
    from S$599.90
    Min. 2 days
  22. Valve set C for Tamarow AT-300
    Kodama Plastics Valve set C for Tamarow AT-300
    * Personal delivery is not possible
    Suitable Model  AT-300 
    Rating:
    40%
    from S$59.99
    Min. 2 days
  23. TALKART 75L Ivory
    SPACIO TALKART 75L Ivory
    A dolly on which a 65-75 liter tar can be placed. Since it can be manufactured according to a circular barrel, it can be efficiently stored, transported, and managed. Placing it on the casters makes it easier to clean the surrounding area. * Usage example Tal is sold separately.
    Inner Diameter (Φmm)  (Frame) 545  Height (mm)  187  Mass (kg)  3.6  Trusco Part No.  420-3577  Length (mm)  433  Opening Width (mm)  433  Suitable for  65-75 liter tar  Color  Ivory  Material (Wheel)  PP wheel elastomer winding  Material (Mounting Bracket)  Steel 
    Rating:
    100%
    from S$239.90
    Min. 2 days
  24. fitting
    DAILITE fitting
    Suitable Model  RL300 
    from S$44.99
    Min. 2 days
  25. Option for Large Square Tank
    AS ONE Option for Large Square Tank
    * We do not deliver to private homes (detached houses / apartments).
    Rating:
    100%
    from S$169.90
    Min. 13 days
  26. Folding  Water tank  Wide mouse
    Bestco Folding Water tank Wide mouse
    A water tank that can be used according to your lifestyle, from disaster prevention to outdoor activities, leisure, and sports.
    Capacity (L)  16  Mass (g)  400  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$14.99
    Min. 8 days
  27. Acrylic tank
    Shinko Kasei Acrylic tank
    A highly transparent acrylic aquarium.
    from S$499.90
    Min. 13 days
  28. Iron plate for JUNBOX 400 casters (free)
    Sanko Iron plate for JUNBOX 400 casters (free)
    from S$86.99
    Min. 5 days
  29. For rainwater tank  Faucet
    Anzen Kougyou For rainwater tank Faucet
    * Personal delivery is not possible.
    from S$19.99
    Min. 5 days
  30. Deep Square Tank + R Type with Casters
    DAILITE Deep Square Tank + R Type with Casters
    The low-foam structure is thick and has excellent toughness. It conforms to the voluntary standards of the Hygiene Council, such as polyolefin. * Cannot be used with chemical (industrial) chemicals.
    Operating Temperature Range  -20~40℃  Effective Internal Dimensions (Frontage x Depth x Height) (mm)  1227×754×550  Outer Dimensions (Opening W x Depth D x Height H) (mm)  1337×864×793  Trusco Part No.  464-9184  Capacity (L)  500  Mass (kg)  60.5  Material  Polyethylene (PE)  Caster  Φ150mm rubber wheels (2 free, 2 fixed) 
    from S$1,499.00
    Min. 5 days
  31. PE fitting replacement packing
    Suiko PE fitting replacement packing
    Replacement packing used for PE fitting. * Packing only. * Please note that the fitting body is not included.
    from S$1.39
    Min. 5 days
  32. Folding  Water tank
    Bestco Folding Water tank
    A water tank that can be used according to your lifestyle, from disaster prevention to outdoor activities, leisure, and sports.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$9.99
    Min. 8 days
  33. Reusable container "Rebo"
    Nishida Seikan Reusable container "Rebo"
    A lightweight folding container that uses a resin hollow structure panel. Since it uses aluminum corner columns, it is safe to stack heavy packages. The static compression load is 3t. External dimensions with excellent truck loading efficiency. Assembling is a plug-in type and no tools are requir... Read More
    Effective Internal Dimensions (Frontage x Depth x Height) (mm)  1020×1020×930  Length (mm)  1100  Opening Width (mm)  1100  Height (mm)  1100  Folding dimensions (mm)  1100×1100×260  Center girder width (mm)  190  insertion size (depth side) width x height (mm)  260×90  insertion dimension (frontage side) width x height (mm)  260×90  Mass (kg)  43  Trusco Part No.  464-1060  Capacity (L)  967  Dynamic Load (kg)  Up to 500 
    from S$789.90
    Min. 15 days
  34. Deep Square Tank + R Type 250L
    DAILITE Deep Square Tank + R Type 250L
    Due to its low foam structure, it is thick and has excellent toughness. Forklift work is possible for deep products. Conforms to the voluntary standards of the Sanitary Council such as polyolefins. * Cannot be used with chemical (industrial) chemicals.
    Operating Temperature Range  -20~40℃  Mass (kg)  22  Capacity (L)  250  Trusco Part No.  464-9141  Effective Internal Dimensions (Frontage x Depth x Height) (mm)  820×570×565  Outer Dimensions (Opening W x Depth D x Height H) (mm)  920×670×590  Material  Polyethylene (PE) 
    from S$669.90
    Min. 5 days
  35. Fitting 50A
    DAILITE Fitting 50A
    Made of resin, it is light and does not rust or become dull. Exit processing parts
    Trusco Part No.  135-1079  Mass (g)  305  Suitable Model  A / SP / RT type  Material  Polyethylene (PE) 
    from S$79.99
    Min. 7 days
  36. Mekura plug 25A
    DAILITE Mekura plug 25A
    Made of resin, it is light and does not rust or become dull. Lid plug for fitting
    Trusco Part No.  135-1063  Mass (g)  60  Suitable Model  A / SP / RT type  Material  Polyethylene (PE) 
    from S$25.99
    Min. 13 days
  37. Sekisui + LL type Sekisui tank + LL-800 with valve
    SEKISUI Sekisui + LL type Sekisui tank + LL-800 with valve
    A wide variety of products will improve the efficiency of fertilization, irrigation, and pest control. Tank / lorry tank Can be used for agricultural watering and irrigation.
    Operating Temperature Range  -20~40℃  Outer Dimensions (Opening W x Depth D x Height H) (mm)  1200×1020×960  Drain port inner diameter  25  Mass (kg)  35  Water inlet diameter (mm)  380  Trusco Part No.  460-6108  Capacity (L)  800  Material  Polyethylene (PE) 
    from S$1,799.00
    Min. 5 days
  38. Drain cap for AT-600
    Kodama Plastics Drain cap for AT-600
    * Personal delivery is not possible
    Suitable for  AT-600 
    from S$14.99
    Min. 5 days
  39. Shallow square tank 120L
    DAILITE Shallow square tank 120L
    Made of polyethylene, it is light, does not rust or dull, and can be used for a long time. Conforms to the voluntary standards of the Sanitary Council for Polyethylene, etc. * Cannot be used with chemical (industrial) chemicals.
    Operating Temperature Range  -20~40  Outer Dimensions (Opening W x Depth D x Height H) (mm)  1000×640×306  Capacity (L)  120  Trusco Part No.  135-1088  Mass (kg)  Effective Internal Dimensions (Frontage x Depth x Height) (mm)  910×550×300  Material  Polyethylene (PE) 
    from S$299.90
    Min. 5 days
  40. Mekura plug 40A
    DAILITE Mekura plug 40A
    Made of resin, it is light and does not rust or become dull. Lid plug for fitting
    Trusco Part No.  135-1114  Mass (g)  86  Suitable Model  A / SP / RT type  Material  Polyethylene (PE) 
    from S$29.99
    Min. 13 days
View : Grid List
Filter

Items 1 - 40 of 79

Set Ascending Direction