All Category

Tanks with Rollers

View : Grid List
Filter

26 Item(s)

Set Ascending Direction
  1. PE fitting
    Suiko PE fitting
    Attach to the top tube seat and side of the tank. It consists of a nozzle, two nuts, and two packings. * Personal delivery is not possible
    Rating:
    87%
    from S$29.99
    Min. 2 days
  2. socket
    Kodama Plastics socket
    For lorry discharge. * Cannot be installed on AT600, 600B, 2000, 3000 * Cannot be delivered to individual homes
    Suitable for  AT100、200、300、500、800、1000  Material  Polyethylene 
    Rating:
    83%
    from S$14.99
    Min. 2 days
  3. Joint for lorry tank series
    Suiko Joint for lorry tank series
    [Raleigh tank, super lorry tank, complete liquid drain type lorry tank scut] drain connection joint. By using this product, it becomes a standard female screw, so it is possible to use a general-purpose product. For drain port piping and valve installation * Drain threading is a manufacturer'... Read More
    Material  PVC 
    Rating:
    93%
    from S$26.99
    Min. 2 days
  4. Home Lorry Tank
    Suiko Home Lorry Tank
    Since it is a rotary molded product, it is a polyethylene tank with excellent chemical resistance and impact resistance. Made of polyethylene, it can be used for drinking water and emergency use. Wide range of applications from horticulture and kitchen gardens to agriculture and fisheries. Made o... Read More
    Operating Temperature Range (℃)  -20~40  Material  Polyethylene (PE) 
    Rating:
    92%
    from S$179.90
    Min. 2 days
  5. Double screw nipple for joint
    Suiko Double screw nipple for joint
    Double screw nipple for lorry tank. For mounting three-way valves, etc. * To prevent water leakage, use sealing tape on the threads.
    Rating:
    80%
    from S$9.59
    Min. 2 days
  6. fitting
    DAILITE fitting
    ● Because it is made of resin, it is light and does not rust or become dull. ● Outlet processing parts
    Operating Temperature Range (℃)  40  Suitable Model  A / SP / RT type  Material  Polyethylene (PE) 
    Rating:
    100%
    from S$44.99
    Min. 2 days
  7. PE fitting
    Suiko PE fitting
    Attach to the top tube seat and side of the tank. It consists of a nozzle, two nuts, and two packings. * Personal delivery is not possible
    Rating:
    75%
    from S$69.99
    Min. 2 days
  8. Complete liquid draining tank truck + scut
    Suiko Complete liquid draining tank truck + scut
    Since it is manufactured by rotary molding, there are no joints inside, and it is a liquid transport tank with excellent impact resistance and durability. Since the bottom is sloped toward the drain port, no internal liquid remains and cleaning is easy without tilting the tank. It has a styrofoam... Read More
    Operating Temperature Range (℃)  -20~40  Drain port inner diameter  30  Water inlet diameter (mm)  380  Color  Orange 
    from S$599.90
    Min. 2 days
  9. Valve set C for Tamarow AT-300
    Kodama Plastics Valve set C for Tamarow AT-300
    * Personal delivery is not possible
    Suitable Model  AT-300 
    Rating:
    40%
    from S$59.99
    Min. 2 days
  10. PE fitting replacement packing
    Suiko PE fitting replacement packing
    Replacement packing used for PE fitting. * Packing only. * Please note that the fitting body is not included.
    from S$1.39
    Min. 5 days
  11. Fitting 50A
    DAILITE Fitting 50A
    Made of resin, it is light and does not rust or become dull. Exit processing parts
    Trusco Part No.  135-1079  Mass (g)  305  Suitable Model  A / SP / RT type  Material  Polyethylene (PE) 
    from S$79.99
    Min. 7 days
  12. Mekura plug 25A
    DAILITE Mekura plug 25A
    Made of resin, it is light and does not rust or become dull. Lid plug for fitting
    Trusco Part No.  135-1063  Mass (g)  60  Suitable Model  A / SP / RT type  Material  Polyethylene (PE) 
    from S$25.99
    Min. 13 days
  13. Sekisui + LL type Sekisui tank + LL-800 with valve
    SEKISUI Sekisui + LL type Sekisui tank + LL-800 with valve
    A wide variety of products will improve the efficiency of fertilization, irrigation, and pest control. Tank / lorry tank Can be used for agricultural watering and irrigation.
    Operating Temperature Range  -20~40℃  Outer Dimensions (Opening W x Depth D x Height H) (mm)  1200×1020×960  Drain port inner diameter  25  Mass (kg)  35  Water inlet diameter (mm)  380  Trusco Part No.  460-6108  Capacity (L)  800  Material  Polyethylene (PE) 
    from S$1,799.00
    Min. 5 days
  14. Drain cap for AT-600
    Kodama Plastics Drain cap for AT-600
    * Personal delivery is not possible
    Suitable for  AT-600 
    from S$14.99
    Min. 5 days
  15. Mekura plug 40A
    DAILITE Mekura plug 40A
    Made of resin, it is light and does not rust or become dull. Lid plug for fitting
    Trusco Part No.  135-1114  Mass (g)  86  Suitable Model  A / SP / RT type  Material  Polyethylene (PE) 
    from S$29.99
    Min. 13 days
  16. HLT-50 lid
    Suiko HLT-50 lid
    * Cannot be used for installation or burial. * Avoid direct contact with heat-generating objects such as engines and motors, and exhaust gas. * Dimensions have a tolerance of ± 1.5%. * Please contact us as the specifications of the products delivered in the Hokkaido area are different. * Personal... Read More
    Suitable Model  HLT-50 
    from S$47.99
    Min. 7 days
  17. Mekura plug 20A
    DAILITE Mekura plug 20A
    Made of resin, it is light and does not rust or become dull. Lid plug for fitting
    Trusco Part No.  135-1110  Mass (g)  43  Suitable Model  A / SP / RT type  Material  Polyethylene (PE) 
    from S$23.99
    Min. 7 days
  18. Fitting / blind plug set
    DAILITE Fitting / blind plug set
    Made of resin, it is light and does not rust or become dull. Lid plug for fitting
    Trusco Part No.  135-1104  Mass (g)  182  Suitable Model  A / SP / RT type  Material  Polyethylene (PE) 
    from S$259.90
    Min. 13 days
  19. PE fitting
    KOKUGO PE fitting
    Dimension D (Φmm)  136  Dimension E (mm)  15  Dimension A (mm)  178  Dimension K (mm)  190  Dimension J (mm)  20  Dimension F (mm)  Dimension C (mm)  65  Dimension L (mm)  85 
    from S$499.90
    Min. 7 days
  20. Vertical Water Tank
    Doi Metal & Transform Vertical Water Tank
    It is a water tank. Since the inlet is as large as about 110 mm, you can easily clean the inside. The inside of the main body can be easily cleaned, and it is safe for hygiene. The cock does not leak even at tap water pressure (0.2MPa). There is a scale for every 5L on the back. It can be used in... Read More
    Trusco Part No.  149-1693  Capacity (L)  16  Height (mm)  370  Width (mm)  335  Mass (g)  700 
    from S$23.99
    Min. 2 days
  21. Fitting 80A
    DAILITE Fitting 80A
    Made of resin, it is light and does not rust or become dull. Exit processing parts
    Trusco Part No.  135-1113  Mass (g)  618  Suitable Model  A / SP / RT type  Material  Polyethylene (PE) 
    from S$139.90
    Min. 13 days
  22. Super lorry tank
    Suiko Super lorry tank
    Since it is manufactured by rotary molding, there are no joints inside, and it is a liquid transport tank with excellent impact resistance and durability. Can be stacked horizontally on light trucks and tailors. It can be hung with a rope and can be securely fixed. Since black does not allow ligh... Read More
    Color  Black  Included Accessories  Drain cap, air bleeding cap  Material  Polyethylene (PE) 
    from S$379.90
    Min. 5 days
  23. YB Type Black Lory Tank
    DAILITE YB Type Black Lory Tank
    Since it does not allow light to pass through, there is no growth of algae. Made of low-density polyethylene resin with excellent impact resistance, it is light and has excellent durability. Can be used for agricultural watering and irrigation. *Cannot be used with chemical (industrial) chemicals... Read More
    Operating Temperature Range  -20~40℃  Mass (kg)  140  Drain port inner diameter  Outer Dimensions (Opening W x Depth D x Height H) (mm)  2035×1600×1365  Capacity (L)  3000  Water inlet diameter (mm)  450  Trusco Part No.  464-9664  Color  Black  Material  Polyethylene (PE) 
    from S$4,499.00
    Min. 3 days
  24. PVC fitting
    KansaiKako PVC fitting
    Since the inside is a male screw, you can pipe directly. Since the outer diameter is a reverse screw, the fitting itself will not loosen when piping. Can be attached to the tank with one touch.
    Discontinued
  25. Home lorry tank joint 25A
    Suiko Home lorry tank joint 25A
    * Personal delivery is not possible
    Trusco Part No.  858-5905  Suitable Model  HLT-100、HLT-200、HLT-300、HLT-500 
    Rating:
    82%
    Discontinued
  26. Drain cap for home lorry tank
    Suiko Drain cap for home lorry tank
    Discontinued
View : Grid List
Filter

26 Item(s)

Set Ascending Direction