Water Containers / Tanks
Other Related Pages
- SANEI Rain water intake setIt is attached to the vertical part of the house and sends rainwater to the rainwater tank. It can be attached to the main detached house. It is attached by cutting the vertical part of the house. When the tank is full, the overflowing rainwater is discharged to the house. With 3 wire bands and d... Read More
- AS ONE Tank B SeriesSuitable for wafer cleaning and etching. * Piping, drain, heater, and thermometer will be installed according to the specifications.from S$65.99Min. 2 days
- Kodama Plastics Rain water tank cock* Personal delivery is not possibleSuitable for RWT-110
- C.I. TAKIRON Takiron rainwater storage tank AmaneYou can store rainwater from the top. The attached water collecting joint has a perforated plate that makes it difficult for fallen leaves to enter, making it difficult for initial rainwater to enter. In addition, it corresponds to each manufacturer's strategy. Watering the garden water at ho... Read MoreColor Beige Material / Finish Polyethylene (PE)
- SANEI Rain water tankSpace-saving ground installation type. * Please prepare a stand separately. * Not for drinking water. It cannot be used for hand washing or washing toilet seats. * Check the load-bearing strength of the house and the condition of the installation location before installing. * If freezing is expec... Read Morefrom S$289.90Min. 4 days
- GAONA Gaona rainwater tank rainwater storage (fashionable water saving 140L water storage)It is a tank that can collect and store rainwater from rain gutters. You can save water by using the stored rainwater for gardening and watering home gardening. It can also be used as emergency water in the event of a disaster. The compact design allows it to be installed in tight spaces. An adap... Read Morefrom S$599.90Min. 7 days
- DAILITE Open cylindrical tank N type 300LThe tank body is made of polyethylene and has excellent chemical resistance except for some solvents. Inorganic chemical storage tankTrusco Part No. 135-1108 Capacity (L) 300 Outer Diameter (mm) 745 Height (mm) 792 Mass (kg) 8 Material Polyethylene (PE) Specification Tank top open typefrom S$559.90Min. 6 days
- SANEI Rainwater tank with dedicated standSpace-saving ground-mounted type with a dedicated stand * It is not drinking water. It cannot be used for hand washing or washing toilet seats. * Check the load-bearing strength of the house and the condition of the installation location before installing. * If freezing is expected, drain the wat... Read Morefrom S$959.90Min. 4 days
- KAKUDAI MFG Rainwater hoseWith 2 bandsLength (m) 1 Hose Inner Diameter (Φmm) 32 Material PVC
- AS ONE Option for Large Square Tank* We do not deliver to private homes (detached houses / apartments).
- Bestco Folding Water tank Wide mouseA water tank that can be used according to your lifestyle, from disaster prevention to outdoor activities, leisure, and sports.Capacity (L) 16 Mass (g) 400 RoHS directive (corresponding to 10 substances) Correspondencefrom S$14.99Min. 8 days
- Anzen Kougyou For rainwater tank Faucet* Personal delivery is not possible.from S$22.99Min. 5 days
- DAILITE Deep Square Tank + R Type with CastersThe low-foam structure is thick and has excellent toughness. It conforms to the voluntary standards of the Hygiene Council, such as polyolefin. * Cannot be used with chemical (industrial) chemicals.Operating Temperature Range -20~40℃ Effective Internal Dimensions (Frontage x Depth x Height) (mm) 1227×754×550 Outer Dimensions (Opening W x Depth D x Height H) (mm) 1337×864×793 Trusco Part No. 464-9184 Capacity (L) 500 Mass (kg) 60.5 Material Polyethylene (PE) Caster Φ150mm rubber wheels (2 free, 2 fixed)from S$1,699.00Min. 5 days
- Bestco Folding Water tankA water tank that can be used according to your lifestyle, from disaster prevention to outdoor activities, leisure, and sports.RoHS directive (corresponding to 10 substances) Correspondencefrom S$9.69Min. 8 days
- DAILITE Deep Square Tank + R Type 250LDue to its low foam structure, it is thick and has excellent toughness. Forklift work is possible for deep products. Conforms to the voluntary standards of the Sanitary Council such as polyolefins. * Cannot be used with chemical (industrial) chemicals.Operating Temperature Range -20~40℃ Mass (kg) 22 Capacity (L) 250 Trusco Part No. 464-9141 Effective Internal Dimensions (Frontage x Depth x Height) (mm) 820×570×565 Outer Dimensions (Opening W x Depth D x Height H) (mm) 920×670×590 Material Polyethylene (PE)from S$749.90Min. 5 days
- DAILITE Shallow square tank 120LMade of polyethylene, it is light, does not rust or dull, and can be used for a long time. Conforms to the voluntary standards of the Sanitary Council for Polyethylene, etc. * Cannot be used with chemical (industrial) chemicals.Operating Temperature Range -20~40 Outer Dimensions (Opening W x Depth D x Height H) (mm) 1000×640×306 Capacity (L) 120 Trusco Part No. 135-1088 Mass (kg) 9 Effective Internal Dimensions (Frontage x Depth x Height) (mm) 910×550×300 Material Polyethylene (PE)from S$329.90Min. 5 days
- AS ONE Tank / B Series LidSuitable for wafer cleaning and etching.Material PTFE (fluororesin)from S$239.90Min. 13 days
- Kodama Plastics Fitting* Personal delivery is not possibleSuitable for AV-100from S$22.99Min. 5 days
- Sanko San BulkContents with a maximum specific gravity of 1.9 or less can be filled, and stacking after filling is also possible in two stages. It is a UN certified product. Excellent safety (food solution / medicinal solution) The capacity of 5 drums can be covered by the space of 4 drums. Compatible with che... Read MoreCapacity (L) 1050 Outer Dimensions (Opening W x Depth D x Height H) (mm) 1200×1000×1166 Water inlet diameter (mm) 144.5 Trusco Part No. 459-4053 Mass (kg) 80from S$2,899.00Min. 8 days
- AS ONE Square Large Tank* Caster and lid are sold separately.Material PPfrom S$269.90Min. 4 days
- SANEI Rain water intakeIt is attached to the vertical of a house to send rainwater to a rainwater tank. Can be attached to major detached houses. Cut and attach the vertical part of the house. Rain from the vertical will collect in the tank through this product, and when the tank is full, the overflowing rainwater will... Read MoreDiscontinued
- Bestco Accordion water tankA water tank that can be used according to your lifestyle, from disaster prevention to outdoor activities, leisure, and sports.Capacity (L) 10 Mass (g) 200Discontinued
- DAILITE Fitting nipple valve direct hoseIf the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * We do not deliver to private homes (detached houses / apartments).Suitable Model T, R, RL typeDiscontinued
- MITSUGIRON Rain water tankYou can increase the capacity by connecting the tanks. When the water is full, it will be drained automatically. Comes with a cock that can drain only the required amount. Collects rainwater and reuses it. For emergency water, watering flowers, etc.Color GreenDiscontinued
- Suiko Joint (40A)Used to attach a valve to the drain. Member for conversion to standard screw 40A. * Personal delivery is not possibleDiscontinued
- Suiko Joint (25A)Used to attach a valve to the drain. Member for conversion to standard screw 25A. * Personal delivery is not possibleTrusco Part No. 858-5905Discontinued
- Try Company TRY mede tank"Photocatalyst" was processed into non-woven fabric and attached to the inside of the plastic tank. The function of the photocatalyst is to store tap water for 3 years without replacement. As a drinking water storage container in the event of a disaster.Discontinued
- Globen English tank Linked tank setIt can be easily attached to existing rain. It will save you money on water bills. You can easily connect additional tanks. For disasters such as taking in rainwater from rain and using it as storage, for sprinkling water (cooling effect by sprinkling water in summer), for watering (for watering ... Read MoreLength (mm) 600 Specification With linking kit Height (mm) 960 Set Contents English tank, linking kit Material High density polyethylene resin Width (mm) 600 Trusco Part No. 809-2638Discontinued
- Globen English tank basic set 227LIt can be easily attached to existing rain. It will save you money on water bills. You can easily connect additional tanks. For disasters such as taking in rainwater from rain and using it as storage, for sprinkling water (cooling effect by sprinkling water in summer), for watering (for watering ... Read MoreHeight (mm) 960 Trusco Part No. 809-2637 Width (mm) 600 Length (mm) 600 Material High density polyethylene resinDiscontinued
- GA (Green Ace) PC cock (with nut)A resin water supply cock that can be easily attached to the tank. * Do not use for flammable liquids and solvents.Heat Resistance Temperature (℃) 60 Material PolyethyleneDiscontinued
Filter by categories