Reinforcement Pad, Corner Pad and Corner
Reinforcement pads, corner pads, and corner reinforcement pads are used to protect the product during packaging and transportation. The so-called corner contact / corner protects the edge. Materials range from 100% pure pulp with cushioning properties to strong, hygienic polypropylene. Lightweight and strong protective materials are often used, and packing products can be used to carry out the packing work quickly, accurately and safely. It is economical because most can be used repeatedly.
- MORIYA Sangyo Edgeboard GThe edge board is a paper L-shaped angle material (corner pad) that prevents the product from collapsing and damaging the corners. It is called by various names such as corner angle, paper angle, L-shaped angle, edge angle, corner pad, paper angle, and paper corner address, and is used in more th... Read MoreMaterial 100% pure pulp Thickness T (mm) 3 Dimension B (mm) 50 Dimension A (mm) 50
- ELTETE Edge boardHigh strength has been achieved by laminating and pressing multiple sheets of paperboard. It has been used in more than 40 countries around the world. This product is certified by the German Recycling Association. For preventing load collapse during luggage transportation and for preventing load ... Read MoreDimensions, Width W x Height H x Depth D (mm) 50×50×100 Material Paperfrom S$29.99Min. 2 days
- O.H. Industrial For steel pat beltThe belt can be tightened so that it will not be damaged by the luggage. Supports belt widths up to 50 mm with fixing nail holesMaterial Steel
- MonotaRO Corner padIt protects the edges of the packaged product and prevents the box and product from being damaged by the packaging string or band. Can be used for belt loaders and safety slings. Loading work can be done speedily. Can be used repeatedly. * Do not use for anything other than its intended purpose.Dimensions (H x W x D) (mm) 100×133×134 Mass (g) 220 (1 set) Material PP
- O.H. Industrial Corner protector (paper)Low cost and easy to use When used in combination with a load-clamping machine, it prevents the load from collapsing.Dimension L (mm) 1000 Thickness (mm) 2 Dimension A (mm) 50 Dimension B (mm) 50 RoHS directive (corresponding to 10 substances) Correspondence Material paper
- MonotaRO Steel corner protectorIt protects the edges of the packaged product and prevents the box and product from being damaged by the packaging string or band. As an edge protector for packed products * Do not use for any other purpose.Height (mm) 123 Width (mm) 123 Length (mm) 157 Thickness (mm) 2 Suitable Belt Width (mm) 36.8 Mass (g) 510 Material Steel
- O.H. Industrial Steel padCan be used for wire ropes and track ropes. Loading work to prevent damage to the rope can be done quickly and reliably.Thickness (mm) 2.6 Dimension (mm) 75×75×150 RoHS directive (corresponding to 10 substances) Correspondence Suitable Wire Diameter (Φmm) Up to 20
- TESAC Protective sleeveWhen used on horned objects, it helps protect the belt. For lashing beltStandard Length (mm) 300 RoHS directive (corresponding to 10 substances) Correspondence
- O.H. Industrial Resin corner protectorCan be used for belt loaders and safety slings. Prevents belt wear. Loading work can be done quickly and reliably. Prevents damage and scratches on your luggage. * The corner protector may fall when the belt is loosened. Please check the safety of the surroundings before use.Dimension (mm) 80×60×150 Material ABS Suitable Belt Width (mm) Up to 65
- O.H. Industrial Steel padIf you put it between the wire and the luggage, it will not scratch the luggage Wire rope aidDimension L (mm) 150 Dimension A (mm) 75 Dimension B (mm) 75 Material Steelfrom S$13.99Min. 2 days
- MORIYA Sangyo Edgeboard and corner padIt is very tough because it is made by laminating paperboard and strongly adhering and press molding it. Obtained the certification of the world's strictest German recycling standard [Resy 5815 (Germany)]. 100% pure pulp, strong enough and smooth to reuse. With the original jigsaw cut process... Read MoreThickness T (mm) 3 Dimension A (mm) 50 Dimension B (mm) 50
- Tacoman Square pad (taco pat)Wire rope is also OK! Protective equipment for corners of cargo such as square lumber and control panelsDimension (mm) 160×75×75 Thickness (mm) 3 Mass (g) 550 Color Chrome
- TRUSCO For PP band corner (20 pieces)It is a compact design that does not get in the way when packing. It is a corner pad that reinforces the corner so that the PP band does not bite during packing. For protecting corners when packing.Suitable Band Width (mm) 12~19 Dimensions, Width W x Height H x Depth D (mm) 30×30×55 Mass (g) 67.7 Trusco Part No. 786-8154 Color Natural Material Polypropylene (PP)
- JSH Rubber padFor work where you do not want to scratch your luggage with wires and ropes. Since the rubber is grooved, the wire does not easily shift sideways. Hard to scratch the opponent due to rubberDimension (mm) 300×60×20 Mass (g) 330 Material Rubber
- Sakae Corner padWorkbench cabinet option Softens impact when in contact. For safety measures during workRoHS directive (corresponding to 10 substances) Correspondencefrom S$5.99Min. 2 days
- TESAC Corner protectorIf you have sharp edges, it helps protect your belt.RoHS directive (corresponding to 10 substances) Correspondence Suitable for For belt width 25mm, 35mm, 50mm Material Resin Dimension (mm) Width 135mm, length to center 100mmfrom S$14.99Min. 2 days
- TRUSCO Corner pad for belt tensionerSince it is a tubular belt, it can be passed through afterwards. For belt protection of the load-clamping machine when fixing angular luggage.Material / Finish Polyesterfrom S$12.99Min. 2 days
- Sakae Corner padWorkbench cabinet option Softens impact when in contact. For safety measures during workRoHS directive (corresponding to 10 substances) Correspondencefrom S$6.79Min. 5 days
- TESAC Reinforcing pad for slingWith Velcro, it can be easily attached anywhere. For angular products, we recommend using a corner pad.Thickness (mm) 4 Applicable Width (mm) 50 RoHS directive (corresponding to 10 substances) Correspondencefrom S$59.99Min. 7 days
- TOYO SAFETY Corner pad for belt clamping machineDimension (mm) 150×75 Suitable Belt Width (mm) 50 RoHS directive (corresponding to 10 substances) Correspondencefrom S$8.69Min. 4 days
- MonotaRO Paper Square Pad L-shaped Edge ProtectorIt is an L-shaped angle material that is ideal for preventing product load collapse, preventing PP bands from biting, and protecting corners. It is a product with outstanding strength made by laminating and pressing paperboard. Since it uses recycled and recycled materials, it can be recycled and... Read MoreThickness (mm) 3 Width (mm) 50 Material K liner, paper tube base paper Color Kraft paper color
- TRUSCO PP Band Corner ProtectorIt is a compact design that does not get in the way when packing. A corner pad that reinforces the corners so that the PP band does not bite during packing. For protecting corners when packing. At the site where a large amount is packed.Suitable Band Width (mm) 12~19 Trusco Part No. 195-2371 Height (mm) 30 Width (mm) 55 Mass (g) 680 Color Natural Material / Finish Polypropylene (PP)from S$46.99Min. 2 days
- Kyoshin Paper & Package edge board corner padIt is an edge board that is used by folding. It can be used as a corner pad in various situations to prevent product collapse and corner damage. For product protection and simple packaging. *Dimensions are for one sheet.Length (mm) 200 Thickness (mm) 3 Width (mm) 50 Height (mm) 50from S$29.99Min. 5 days
- Eagle Clamp matPrevents wire and sling belt damage and cutting due to the corners of the suspended load Prevents damage to the suspended load due to wires and chains With a magnet that is easy to put on and take off Can also be used for rigid and durable steel plate curved suspended loads Protection of slings f... Read MoreMaximum Working Load (t) 2.5from S$539.90Min. 4 days
- TRUSCO Edge Board (Edge Protector)An edge board for protecting the corners. It increases the strength of the packing box and helps prevent it from collapsing. It also prevents the bite that comes out when the PP band is suppressed. If you put it in the corner inside the case, it will be strengthened when stacking. To prevent dama... Read MoreLength (mm) 100 Width (mm) 50 Material / Finish Paper (pure pulp)from S$38.99Min. 2 days
- JSH Resin corner protectorIt can be used for belt loaders and track ropes. Prevents damage and scratches on luggage and belts Prevents belt wear Prevents load tightening work can be done quickly and reliablyOverall Length (m) 1.0 Dimension (mm) L part) long side 75, short side 50 Material ResinDiscontinued
- TRUSCO Corner pad (for belt loader 25mm width)For angular products, we recommend using a corner pad.Material 100% polyester yarn Trusco Part No. 115-1240 Belt Width (mm) 30 Length (mm) 300 Type For belt loader Suitable for GV25Discontinued
- TRUSCO Corner pad (for belt clamping machine 50mm width)For angular products, we recommend using a corner pad.Material 100% polyester yarn Trusco Part No. 115-1266 Length (mm) 300 Belt Width (mm) 55 Type For belt loader Suitable for GV50Discontinued
- MORIYA Sangyo Edgeboard printing typeBy attaching the zebra type printed edge board to the four corners of the pallet load or the claw insertion part of the pallet fork, you can call the lift operator's attention. It can also be used not only for pallet loading, but also for displaying the location of prohibited areas and danger... Read MoreWidth (mm) 50×50 Length (mm) 2050 Thickness (mm) 3Discontinued
- TRUSCO Corner pad (for belt loader 38mm width)For angular products, we recommend using a corner pad.Material 100% polyester yarn Trusco Part No. 115-1258 Length (mm) 300 Belt Width (mm) 42 Type For belt loader Suitable for GV38Discontinued
- Safe-Run Safety Supplies Pack of 200 Sheets PP Square BagsIt protects the corners and edges of packing boxes, etc., and is effective in preventing damage to products and boxes by biting into them with PP bands and packing strings. With a large capacity of 200 pieces, it can be conveniently used for daily shipping and packing work. Protection of corners ... Read MoreColor Milky white Material PPDiscontinued