All Category

Casters

Casters are used when you want to attach wheels to machinery. In addition to the choice of casters such as plate type, screw-in type, and insert type, there are various variations such as casters with a brake mechanism, casters with excellent impact resistance and quietness, etc. It is possible to select according to the environment. There are several types of wheels, such as rubber and nitrile, each with its own characteristics. These parts are widely used from office supplies such as carts, chairs and long desks to machines.
View : Grid List
Filter

Items 1 - 40 of 8156

Set Ascending Direction
  1. Swivel Caster Rubber Wheel Plate Type
    MonotaRO Swivel Caster Rubber Wheel Plate Type
    It is a general plate mounting type rubber wheel caster. * Do not apply more than the allowable load. * Do not use with an unbalanced load. * Please note that there may be minor scratches due to the characteristics of the material.
    Brake  None  Stopper  None  Material (Wheel)  Rubber  Shape  Swivel caster 
    Rating:
    87%
    from S$0.88
    Min. 2 days
  2. Caster Swivel Wheel Rubber Plate Type with Stopper
    MonotaRO Caster Swivel Wheel Rubber Plate Type with Stopper
    It is a general plate mounting type rubber wheel caster. * Do not apply more than the allowable load. * Do not use with an unbalanced load. * Please note that there may be minor scratches due to the characteristics of the material.
    Brake  Included  Stopper  Rotation stopper  Material (Wheel)  Rubber  Shape  Swivel caster S 
    Rating:
    87%
    from S$2.39
    Min. 2 days
  3. Press caster free wheel rubber W with stopper
    MonotaRO Press caster free wheel rubber W with stopper
    It is a general rubber wheel caster for medium load. A caster with a double stopper that can stop the rotation of the wheels and at the same time stop the rotation. For casters such as trolleys and workbenches. * Do not apply more than the allowable load. * Do not use with an unbalanced load. * P... Read More
    Brake  Compliant  Stopper  Double stopper (rotation + rotation)  Material (Wheel)  Rubber  Shape  Universal car W 
    Rating:
    93%
    from S$9.99
    Min. 2 days
  4. Twin Wheel Caster Screw-in type
    NANSIN Twin Wheel Caster Screw-in type
    Screw-in twin wheel casters
    Type  Design caster  Stopper  None  Material (Wheel)  Nylon  Caster Type  Screw-in free wheel caster  Shape  Swivel caster  Wheel Type  Twin wheels 
    Rating:
    92%
    from S$2.59
    Min. 2 days
  5. Screw-in Type 420A Swivel Wheel (Rubber Integrated Wheel)
    HAMMER CASTER Screw-in Type 420A Swivel Wheel (Rubber Integrated Wheel)
    A screw-in type caster that can be swiveled. Steel office equipment, furniture, indoor carriers, etc. * Nuts are not included
    Type  420A free car  Stopper  None  Caster Type  Rotating screw-in caster  Type of Sign  Screw-in type  Wheel Type  Single wheel  Shape  Swivel caster 
    Rating:
    92%
    from S$3.39
    Min. 2 days
  6. 420G Swivel Wheel (Nylon Wheel Urethane Wound Wheel)
    HAMMER CASTER 420G Swivel Wheel (Nylon Wheel Urethane Wound Wheel)
    It is the most produced and used caster. Can be used with fixed 420R / 420GRP with the same mounting height.
    Type  420G swivel car  Stopper  None  Caster Type  Plate type swivel caster  Wheel Type  Single wheel  Shape  Swivel caster  Finish of Hardware  Trivalent chromium conversion treatment 
    Rating:
    93%
    from S$2.09
    Min. 2 days
  7. Screw-in Type 420EA Swivel Wheel (Rubber Integrated Wheel)
    HAMMER CASTER Screw-in Type 420EA Swivel Wheel (Rubber Integrated Wheel)
    Screw-in casters, ideal for steel office equipment, furniture, and equipment that requires beauty and lightness, such as indoor carriers. Can be used with 420EA.
    Type  420EA universal car  Finish of Hardware  Chrome plating  Stopper  None  Caster Type  Rotating screw-in caster  Material (Wheel)  Rubber integrated wheel with resin bush  Wheel Type  Single wheel  Shape  Swivel caster 
    Rating:
    91%
    from S$5.59
    Min. 2 days
  8. Heavy Duty Caster Holder (Caster Stopper)
    TOCHIGIYA Heavy Duty Caster Holder (Caster Stopper)
    It is a caster holder developed for super heavy casters and heavy casters with little stopper effect. If you insert it from the side of the wheel, the turning part will be fixed at the same time as the wheel. Can be used on all heavy casters. Ideal for super heavy vehicles.
    RoHS directive (corresponding to 10 substances)  Material  PE  Load Rank  Super heavy load  Surface Treatment  Yellow 
    Rating:
    86%
    from S$1.89
    Min. 2 days
  9. SR Type Screw-in Caster (Elastomer Wheel)
    NANSIN SR Type Screw-in Caster (Elastomer Wheel)
    Shaft Length L (mm)  14  Material (Wheel)  Elastomer  Stopper  None  Caster Type  Screw-in free wheel caster  Wheel Type  Single wheel  Shape  Swivel caster 
    Rating:
    86%
    from S$4.19
    Min. 2 days
  10. Twin Wheel Caster Bolt Type
    MonotaRO Twin Wheel Caster Bolt Type
    * Do not use for anything other than its intended purpose.
    Bolt Length (mm)  15  Material (Wheel)  6 nylon  Color  Black  Wheel Type  Twin wheels 
    Rating:
    92%
    from S$2.19
    Min. 2 days
  11. Screw-in ST type free wheel (double bearing) with stopper (rubber wheel)
    YUEI CASTER Screw-in ST type free wheel (double bearing) with stopper (rubber wheel)
    It is a general screw type caster with running performance and load capacity. By making the structure of the swivel part a two-stage structure, smooth swivel is possible. The rotation of the wheel can be locked by the stopper.
    RoHS directive (corresponding to 10 substances)  Material (Wheel)  Hard rubber  Type  ST Swivel  Caster Type  Screw-in type caster  Wheel Type  Single wheel  Shape  Swivel caster S  Finish of Hardware  Trivalent unichrome  Stopper  With rotation stopper 
    Rating:
    93%
    from S$9.79
    Min. 2 days
  12. Caster fixed car nylon plate type
    MonotaRO Caster fixed car nylon plate type
    It is a general plate mounting type nylon wheel caster. * Do not apply more than the allowable load. * Do not use with an unbalanced load.
    Caster Offset (mm)  Shape  Fixed caster  Brake  None  Material (Wheel)  Nylon 
    Rating:
    86%
    from S$0.61
    Min. 2 days
  13. Screw-in type LT free wheel (rubber wheel)
    YUEI CASTER Screw-in type LT free wheel (rubber wheel)
    It is a general screw type caster with running performance and load capacity. By making the structure of the swivel part a two-stage structure, smooth swivel is possible. * LT-65RH and LT-75RH are hard rubber.
    RoHS directive (corresponding to 10 substances)  Type  LT Swivel Car  Load Rank  Light load  Stopper  None  Material (Wheel)  Rubber  Specification  Screw-in type  Caster Type  Screw-in type caster  Wheel Type  Single wheel  Material (Metal Hub)  Steel  Shape  Swivel caster  Finish of Hardware  Trivalent unichrome 
    Rating:
    100%
    from S$3.79
    Min. 2 days
  14. Screwed 420EA free wheel (nylon integrated wheel)
    HAMMER CASTER Screwed 420EA free wheel (nylon integrated wheel)
    Screw-in casters, ideal for steel office equipment, furniture, and equipment that requires beauty and lightness, such as indoor carriers.
    Type  420EA universal car  Finish of Hardware  Chrome plating  Stopper  None  Material (Wheel)  Nylon integrated wheel  Caster Type  Rotating screw-in caster  Wheel Type  Single wheel  Shape  Swivel caster 
    Rating:
    100%
    from S$4.59
    Min. 2 days
  15. 155 Fixed Wheel (Rubber Wheel)
    HAMMER CASTER 155 Fixed Wheel (Rubber Wheel)
    It is a caster suitable for all lightweight products used in general households and business establishments because it can be easily installed vertically or horizontally.
    Type  155 fixed car  Specification  Fixed body with unichrome plating  Shape  Fixed caster  Stopper  None  Caster Type  Plate type fixed car caster  Material (Wheel)  Rubber integrated wheel with resin bush  Wheel Type  Single wheel  Finish of Hardware  Trivalent chromium conversion treatment 
    Rating:
    96%
    from S$2.09
    Min. 2 days
  16. Threaded Stem Elastomer Caster Swivel 100 Diameter
    YUEI CASTER Threaded Stem Elastomer Caster Swivel 100 Diameter
    RoHS directive (corresponding to 10 substances)  Wheel  Elastomer car  Stopper  None  Caster Type  Screw-in type caster  Wheel Type  Single wheel 
    Rating:
    93%
    from S$4.29
    Min. 2 days
  17. Screw-in type rubber caster SJT series
    YUEI CASTER Screw-in type rubber caster SJT series
    It is a general industrial caster used during transportation for medium loads. By making the structure of the swivel part a two-stage structure, smooth swivel is possible.
    RoHS directive (corresponding to 10 substances)  Allowable Load (daN)  120  Wheel Width (mm)  32  Caster Offset (mm)  32  Shaft Length L (mm)  40  Stopper  None  Specification  Screw-in type  Caster Type  Screw-in type caster  Wheel Type  Single wheel  Material (Metal Hub)  Steel  Material (Wheel)  Steel wheel rubber car  Shape  Swivel caster  Finish of Hardware  Trivalent unichrome 
    Rating:
    93%
    from S$23.99
    Min. 2 days
  18. Screw-in 420A free wheel (nylon wheel urethane wound wheel)
    HAMMER CASTER Screw-in 420A free wheel (nylon wheel urethane wound wheel)
    A screw-in type caster that can be swiveled. 420A and 415A with the same mounting height can be used together.
    Type  420A free car  Stopper  None  Caster Type  Rotating screw-in caster  Wheel Type  Single wheel 
    Rating:
    96%
    from S$2.89
    Min. 2 days
  19. 300 bolt type synthetic rubber wheel
    Uchimura Caster 300 bolt type synthetic rubber wheel
    Surface Treatment  Electrogalvanizing (bright chromate)  Material (Wheel)  Nitrile butadiene rubber (NBR)  Material (Main Unit)  Steel Plate Cold Commercial (SPCC) 
    Rating:
    20%
    from S$6.39
    Min. 2 days
  20. 50mm M10x30mm threaded caster
    ESCO 50mm M10x30mm threaded caster
    The tires are low noise, do not damage the floor, and move smoothly. However, oil-sensitive rims are made of high-quality black nylon and can withstand corrosion.
    Heat Resistance Temperature (℃)  -20~60  Wheel Width (mm)  18  Length (mm)  22.5 (hub)  Allowable Load (kg)  40  Wheel Diameter (Φmm)  50  Overall Height (mm)  69  Material  Bracket: Steel galvanized  Esco Part No.  EA986GF-50  Size  M10 x 30 (screw)  Lock  None  Caster Type  Screw-in type caster  Feature  Silent  Wheel Type  Single wheel  Material (Wheel)  Solid rubber  Bearing  ball bearing  Plate Dimensions (mm)  Φ43 (plate) 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  21. ST type caster (free wheel, screw-in type)
    YUEI CASTER ST type caster (free wheel, screw-in type)
    It is the most produced and used caster.
    Caster Type  Screw-in type caster  Finish of Hardware  Trivalent unichrome 
    from S$7.49
    Min. 13 days
  22. 413SA / Swivel car (with mono car) with stopper
    HAMMER CASTER 413SA / Swivel car (with mono car) with stopper
    The structure is the same as the 420S, and the mounting part is a screw type, so it is often used in various machine manufacturing factories.
    Shaft Length L (mm)  40  Type  413SA free car  Material (Wheel)  Imono  Caster Type  Rotating screw-in caster  Wheel Type  Single wheel  Shape  Swivel caster S  Stopper  With rotation stopper 
    Rating:
    100%
    from S$17.99
    Min. 2 days
  23. Hammer caster 220E, free wheel (urethane car)
    HAMMER CASTER Hammer caster 220E, free wheel (urethane car)
    It is designed so that it can be installed in any corner, so please choose according to your application. The mounting seat with a wheel diameter of Φ40 to 75 mm is treated with trivalent chrome chemical conversion.
    Type  220E swivel caster  Finish of Hardware  Chrome plating  Stopper  None  Caster Type  Plate type swivel corner caster  Wheel Type  Single wheel  Shape  Swivel caster  Material (Wheel)  Urethane 
    from S$6.69
    Min. 2 days
  24. Screw-in 420A free wheel (mono integrated wheel)
    HAMMER CASTER Screw-in 420A free wheel (mono integrated wheel)
    RoHS directive (corresponding to 10 substances)  Material (Wheel)  Imono  Stopper  None  Caster Type  Rotating screw-in caster  Type of Sign  Screw-in type  Wheel Type  Single wheel  Shape  Swivel caster 
    Rating:
    100%
    from S$4.19
    Min. 13 days
  25. 420K, plug-in free wheel (nylon wheel, urethane car)
    HAMMER CASTER 420K, plug-in free wheel (nylon wheel, urethane car)
    Axel Diameter T (mm)  11  Shaft Length L (mm)  38.5  Finish of Hardware  Chrome plating  Stopper  None  Type of Sign  Plug-in stem  Wheel Type  Single wheel  Shape  Swivel caster  Caster Type  Swiveling caster 
    Rating:
    85%
    from S$5.99
    Min. 2 days
  26. 513S Swivel car (rubber (with B) car) with stopper
    HAMMER CASTER 513S Swivel car (rubber (with B) car) with stopper
    This product is a caster specially designed for weight. It is a caster manufactured to withstand the use of large machines, large carriers, etc., which are made by pressing extremely thick materials. Can be used with fixed vehicle 520SR.
    Mounting dimensions X x Y (X 'x Y') (mm)  100×100(112×112)  Mounting Hole Diameter P (Φmm)  13  Mounting Plate A x B (mm)  140×140  Type  513S Swivel car  Specification  Plate type  Caster Type  Plate type swivel caster  Wheel Type  Single wheel  Material (Metal Hub)  Steel  Shape  Swivel caster S  Finish of Hardware  Unichrome  Stopper  With rotation stopper 
    from S$79.99
    Min. 2 days
  27. SJT type free wheel (double bearing), screw-in type
    YUEI CASTER SJT type free wheel (double bearing), screw-in type
    It is a general industrial caster used during transportation for medium loads. By making the structure of the swivel part a two-stage structure, smooth swivel is possible.
    Stopper  None  Type  SJT Swivel Car  Caster Type  Screw-in type caster  Wheel Type  Single wheel  Shape  Swivel caster 
    Rating:
    100%
    from S$19.99
    Min. 15 days
  28. Gold caster SK (rubber wheel) fixed car
    TOSEI Gold caster SK (rubber wheel) fixed car
    Swivel Offset E (mm)  Shape  Fixed caster  Load Rank  Medium / light load  Type  Medium and light load  Stopper  None  Caster Type  Plate type fixed car caster  Wheel Type  Single wheel 
    Rating:
    100%
    from S$6.39
    Min. 6 days
  29. Swivel Wheel with Rubber Wheels for Heavy Duty (HB-G Type)
    YODONO Swivel Wheel with Rubber Wheels for Heavy Duty (HB-G Type)
    FCD ductile metal fittings For heavy loads
    Type  HB-g type universal car  Load Rank  Heavy load  Lock  None  Stopper  None  Caster Type  Plate type swivel caster  Material  Rubber  Material (Wheel)  Rubber (with B)  Wheel Type  Single wheel  Shape  Swivel caster 
    Rating:
    80%
    from S$159.90
    Min. 5 days
  30. TYG series fixed rubber car
    TRUSCO TYG series fixed rubber car
    Standard small casters, available from the smallest size.
    2018 Trusco page  2 0642 
    from S$1.19
    Min. 2 days
  31. Fixed rubber caster
    Hikari Fixed rubber caster
    It is a caster of a rubber car that is most suitable when cushioning is required because it has low surface hardness and elasticity. It is a caster flat plate type, fixed type caster to be attached to furniture, furniture, etc.
    Material  Wheel rubber 
    from S$1.39
    Min. 6 days
  32. 420SK, free wheel (rubber wheel)
    HAMMER CASTER 420SK, free wheel (rubber wheel)
    Stopper  None  Wheel Type  Single wheel  Caster Type  Swiveling caster 
    from S$12.99
    Min. 3 days
  33. Nylon wheel urethane caster SUS-SJ series with free wheel stopper
    YUEI CASTER Nylon wheel urethane caster SUS-SJ series with free wheel stopper
    RoHS directive (corresponding to 10 substances)  Hole Diameter P (Φmm)  11  Wheel Width (mm)  32  Caster Offset (mm)  32  Material (Wheel)  Nylon wheel urethane car  Specification  Plate type  Caster Type  Plate type swivel caster  Wheel Type  Single wheel  Finish of Hardware  Stainless steel  Material (Metal Hub)  Stainless steel (SUS304)  Shape  Swivel caster S  Stopper  With rotation stopper 
    from S$79.99
    Min. 2 days
  34. S series corner type free SP with urethane B car 50mm
    HAMMER CASTER S series corner type free SP with urethane B car 50mm
    Mounting Dimensions (mm)  139×55×42  Mounting base (mm)  160×63×58  Wheel Diameter D (Φmm)  50  Allowable Load (daN)  60  Mounting Height (mm)  70  Mounting hole diameter (mm)  8.8  Caster Type  Plate type swivel corner caster  Wheel Type  Single wheel  Stopper  With rotation stopper 
    Rating:
    100%
    from S$19.99
    Min. 5 days
  35. Swivel caster with nylon stopper
    YUEI CASTER Swivel caster with nylon stopper
    Stopper  With rotation stopper 
    from S$4.99
    Min. 13 days
  36. S series corner type free SP with urethane B car 75mm
    HAMMER CASTER S series corner type free SP with urethane B car 75mm
    Wheel Diameter D (Φmm)  75  Caster Type  Plate type swivel corner caster  Wheel Type  Single wheel  Stopper  With rotation stopper 
    from S$25.99
    Min. 2 days
  37. Air caster (fixed car)
    WAKO PALLET Air caster (fixed car)
    It moves lightly and reduces fatigue. Workability is improved due to its light weight and smooth movement during transportation. Due to its elasticity, it has less vibration and protects luggage on the table. It is a quiet and environmentally friendly product.
    Hole Diameter P (Φmm)  8.8  Stopper  None  Caster Type  Plate type fixed car caster  Specification  Plate type, fixed type  Feature  Silent  Wheel Type  Single wheel 
    from S$12.99
    Min. 2 days
  38. Conductive casters for low floor heavy loads
    SISIKU ADDKREIS Conductive casters for low floor heavy loads
    Since the wheel material itself is antistatic treated, the effect is evenly stable even if it wears. Conductive grease is used for the free swivel part.
    Feature  Antistatic  Material (Wheel)  Conductive MC nylon  Load Rank  Heavy load  Stopper  None  Caster Type  Plate type fixed car caster  Specification  Plate type, fixed type, low floor type  Wheel Type  Single wheel 
    from S$57.99
    Min. 8 days
  39. Stainless caster SUS-HR type
    YUEI CASTER Stainless caster SUS-HR type
    RoHS directive (corresponding to 10 substances)  Stopper  None  Caster Type  Plate type fixed car caster  Finish of Hardware  Stainless steel 
    from S$39.99
    Min. 15 days
  40. 75mmMC nylon B wheel
    HAMMER CASTER 75mmMC nylon B wheel
    Wheel Diameter D (Φmm)  75 
    from S$42.99
    Min. 3 days
View : Grid List
Filter

Items 1 - 40 of 8156

Set Ascending Direction