Plate Casters
Other Related Pages
- MonotaRO Swivel Caster Rubber Wheel Plate TypeIt is a general plate mounting type rubber wheel caster. * Do not apply more than the allowable load. * Do not use with an unbalanced load. * Please note that there may be minor scratches due to the characteristics of the material.Brake None Stopper None Material (Wheel) Rubber Shape Swivel caster
- MonotaRO Caster Swivel Wheel Rubber Plate Type with StopperIt is a general plate mounting type rubber wheel caster. * Do not apply more than the allowable load. * Do not use with an unbalanced load. * Please note that there may be minor scratches due to the characteristics of the material.Brake Included Stopper Rotation stopper Material (Wheel) Rubber Shape Swivel caster S
- MonotaRO Press caster free wheel rubber W with stopperIt is a general rubber wheel caster for medium load. A caster with a double stopper that can stop the rotation of the wheels and at the same time stop the rotation. For casters such as trolleys and workbenches. * Do not apply more than the allowable load. * Do not use with an unbalanced load. * P... Read MoreBrake Compliant Stopper Double stopper (rotation + rotation) Material (Wheel) Rubber Shape Universal car W
- HAMMER CASTER 420G Swivel Wheel (Nylon Wheel Urethane Wound Wheel)It is the most produced and used caster. Can be used with fixed 420R / 420GRP with the same mounting height.Type 420G swivel car Stopper None Caster Type Plate type swivel caster Wheel Type Single wheel Shape Swivel caster Finish of Hardware Trivalent chromium conversion treatment
- MonotaRO Caster fixed car nylon plate typeIt is a general plate mounting type nylon wheel caster. * Do not apply more than the allowable load. * Do not use with an unbalanced load.Caster Offset (mm) - Shape Fixed caster Brake None Material (Wheel) Nylon
- HAMMER CASTER 155 Fixed Wheel (Rubber Wheel)It is a caster suitable for all lightweight products used in general households and business establishments because it can be easily installed vertically or horizontally.Type 155 fixed car Specification Fixed body with unichrome plating Shape Fixed caster Stopper None Caster Type Plate type fixed car caster Material (Wheel) Rubber integrated wheel with resin bush Wheel Type Single wheel Finish of Hardware Trivalent chromium conversion treatment
- HAMMER CASTER 513S Swivel car (rubber (with B) car) with stopperThis product is a caster specially designed for weight. It is a caster manufactured to withstand the use of large machines, large carriers, etc., which are made by pressing extremely thick materials. Can be used with fixed vehicle 520SR.Mounting dimensions X x Y (X 'x Y') (mm) 100×100(112×112) Mounting Hole Diameter P (Φmm) 13 Mounting Plate A x B (mm) 140×140 Type 513S Swivel car Specification Plate type Caster Type Plate type swivel caster Wheel Type Single wheel Material (Metal Hub) Steel Shape Swivel caster S Finish of Hardware Unichrome Stopper With rotation stopperfrom S$89.99Min. 2 days
- TOSEI Gold caster SK (rubber wheel) fixed carSwivel Offset E (mm) - Shape Fixed caster Load Rank Medium / light load Type Medium and light load Stopper None Caster Type Plate type fixed car caster Wheel Type Single wheel
- YODONO Swivel Wheel with Rubber Wheels for Heavy Duty (HB-G Type)FCD ductile metal fittings For heavy loadsType HB-g type universal car Load Rank Heavy load Lock None Stopper None Caster Type Plate type swivel caster Material Rubber Material (Wheel) Rubber (with B) Wheel Type Single wheel Shape Swivel caster
- TRUSCO TYG series fixed rubber carStandard small casters, available from the smallest size.2018 Trusco page 2 0642from S$1.09Min. 2 days
- Hikari Fixed rubber casterIt is a caster of a rubber car that is most suitable when cushioning is required because it has low surface hardness and elasticity. It is a caster flat plate type, fixed type caster to be attached to furniture, furniture, etc.Material Wheel rubberfrom S$1.29Min. 5 days
- YUEI CASTER Nylon wheel urethane caster SUS-SJ series with free wheel stopperHole Diameter P (Φmm) 11 Caster Offset (mm) 32 Wheel Width (mm) 32 RoHS directive (corresponding to 10 substances) Correspondence Material (Wheel) Nylon wheel urethane car Specification Plate type Caster Type Plate type swivel caster Wheel Type Single wheel Finish of Hardware Stainless steel Material (Metal Hub) Stainless steel (SUS304) Shape Swivel caster S Stopper With rotation stopperfrom S$89.99Min. 2 days
- WAKO PALLET Air caster (fixed car)It moves lightly and reduces fatigue. Workability is improved due to its light weight and smooth movement during transportation. Due to its elasticity, it has less vibration and protects luggage on the table. It is a quiet and environmentally friendly product.Hole Diameter P (Φmm) 8.8 Stopper None Caster Type Plate type fixed car caster Specification Plate type, fixed type Feature Silent Wheel Type Single wheelfrom S$13.99Min. 2 days
- SISIKU ADDKREIS Conductive casters for low floor heavy loadsSince the wheel material itself is antistatic treated, the effect is evenly stable even if it wears. Conductive grease is used for the free swivel part.Feature Antistatic Material (Wheel) Conductive MC nylon Load Rank Heavy load Stopper None Caster Type Plate type fixed car caster Specification Plate type, fixed type, low floor type Wheel Type Single wheelfrom S$68.99Min. 8 days
- YUEI CASTER Stainless caster SUS-HR typeRoHS directive (corresponding to 10 substances) Correspondence Stopper None Caster Type Plate type fixed car caster Finish of Hardware Stainless steelfrom S$38.99Min. 15 days
- WAKO PALLET Nylon Wheel Rubber Caster Air Caster (White Car Specification / Medium Load Type) Free Type (With Stopper)Mounting Hole Diameter P (Φmm) 11.0 Load Rank Medium load Specification Plate type Caster Type Plate type swivel caster Stopper Rotation stopper Wheel Type Single wheel Material (Metal Hub) Super special strong steel plate Shape Swivel caster S Finish of Hardware Trivalent chromium plating finish Lock With rotation stopperfrom S$25.99Min. 3 days
- TOCHIGIYA Track type casterParts Name Body, wheels RoHS directive (corresponding to 10 substances) Correspondence Stopper None Wheel Type Single wheelfrom S$1.29Min. 9 days
- TOSEI Gold caster WJ (MC nylon)Material (Wheel) MC nylon Load Rank Medium load Type Medium load Stopper None Lock None Caster Type Plate type swivel caster Wheel Type Single wheel Material Steel Shape Swivel casterfrom S$44.99Min. 6 days
- Katsuyama Kikai (Former Suehiro) Spring caster free wheelDue to the elasticity of the spring, the starting resistance is reduced, the force that pushes the dolly first is light, and smooth running is possible. Absorbs impact and reduces scratches and noise caused by product transportation. The maximum noise level is about half that of general casters. ... Read MoreLock None Caster Type Plate type swivel caster Hardware Press free metal fittings Feature Silent, shock absorbing Wheel Type Single wheel Shape Swivel caster
- HAMMER CASTER 400FAS ・ Swivel vehicle with turning stop function (UMC nylon integrated wheel ・ B included)Mounting Hole Diameter P (Φmm) 11 RoHS directive (corresponding to 10 substances) Correspondence Caster Type Plate type swivel caster Finish of Hardware Unichrome Stopper With swivel lockfrom S$86.99Min. 7 days
- HAMMER CASTER S series direction-controllable rubber wheel 150mmWheel Diameter D (Φmm) 150 Caster Type Plate type swivel caster Wheel Type Single wheel Stopper With swivel lockfrom S$65.99Min. 2 days
- TOSEI Gold caster EJ plate free expression (urethane car)Load Rank Light load Type Light load Lock None Caster Type Plate type swivel caster Wheel Type Single wheel Material Steel Shape Swivel caster Material (Wheel) Urethanefrom S$8.59Min. 6 days
- TAKIGEN MFG Carry mountSince the ground contact surface of the anti-vibration rubber is large, the stability of the equipment is excellent. Precision machinery / office equipment / measuring equipmentAllowable Load (kN) 0.58 Dimension W1 (mm) 100 Dimension H2 (mm) 13 Dimension H3 (mm) 15 Dimension W2 (mm) 26 Dimension t (mm) 3.2 TAKIGEN code 30666 Dimension L2 (mm) 40 Dimension D (Φmm) 50 Wheel Diameter (Φmm) 50 Dimension L1 (mm) 60×100 Mass (g) 620 Dimension H1 (mm) 80 Dimension P (mm) 80 Stopper None Material (Wheel) Nylon 6, oil resistant rubberfrom S$88.99Min. 5 days
- HAMMER CASTER 400S Series 125mm with direction-controllable SPWheel Diameter D (Φmm) 125 Caster Type Plate type swivel caster Wheel Type Single wheel Stopper With total lockfrom S$59.99Min. 2 days
- TOKAI CASTER Twin Wheel Caster NA Type Plate TypeAllowable Load (kg) 100 Wheel Diameter D (Φmm) 100 Mounting Height H (mm) 122 Dimension W2 (mm) 20.5 Dimension W1 (mm) 25 Caster Offset C (mm) 28 Mounting Plate Thickness Ft (mm) 3.8 Mounting hole diameter Fd (Φmm) 6.2 Wheel Width W (mm) 66 Dimensions P1 x P2 (mm) 71×71 Dimension C1 (mm) 86 Plate Dimensions, F1 x F2 (mm) 90×90 Allowable Load (daN) 98.0 Allowable Load (N) 980 RoHS directive (corresponding to 10 substances) Correspondence Material (Wheel) Elastomer Stopper None Lock None Material (Main Unit) Nylon Caster Type Plate type swivel caster Shape Swivel caster Wheel Type Twin wheelsfrom S$98.99Min. 7 days
- MonotaRO Press caster free wheel rubberIt is a general rubber wheel caster for medium load. For casters such as trolleys and workbenches. * Do not apply more than the allowable load. * Do not use with an unbalanced load. * Please note that there may be minor scratches due to the characteristics of the material.Stopper None Brake None Material (Wheel) Rubber Shape Swivel caster
- HAMMER CASTER 420G Swivel Wheel (Rubber Wheel)It is the most produced and used caster.Type 420G swivel car Stopper None Caster Type Plate type swivel caster Wheel Type Single wheel Shape Swivel caster Finish of Hardware Trivalent chromium conversion treatment
- MonotaRO Swivel Caster Nylon Wheel Plate TypeIt is a general plate mounting type nylon wheel caster. * Do not apply more than the allowable load. * Do not use with an unbalanced load. * Please note that using it on a soft floor such as a wooden floor may cause scratches.Brake None Stopper None Material (Wheel) Nylon Shape Swivel caster
- NANSIN STM Swivel Wheel (Rubber Wheel)It is the most produced and used caster.Type Industrial casters Stopper None Caster Type Plate type swivel caster Wheel Type Single wheel Shape Swivel caster Finish of Hardware Unichrome
- MonotaRO Press caster Fixed car RubberIt is a general rubber wheel caster for medium load. For casters such as trolleys and workbenches. * Do not apply more than the allowable load. * Do not use with an unbalanced load. * Please note that there may be minor scratches due to the characteristics of the material.Caster Offset (mm) - Shape Fixed caster Brake None Material (Wheel) Rubber
- MonotaRO Caster Fixed Wheel Rubber Plate TypeIt is a general plate mounting type rubber wheel caster. * Do not apply more than the allowable load. * Do not use with an unbalanced load. * Please note that there may be minor scratches due to the characteristics of the material. * 70151935 and 70151944 have two mounting holes.Caster Offset (mm) - Shape Fixed caster Brake None Material (Wheel) Rubber
- NANSIN STC Swivel Wheel (Rubber Wheel)STC type and SKC type with the same mounting height can be used together. For wheel diameters of Φ25 to 75 mm, rubber-integrated wheels are used.Type Industrial casters Stopper None Caster Type Plate type swivel caster Wheel Type Single wheel Shape Swivel caster Finish of Hardware Unichrome
- HAMMER CASTER 415E, with Swivel Wheel Stopper (Rubber Integrated Wheel)It is the best caster for equipment that requires design and lightness with a chrome-plated finish. Ideal for transporting objects with a volume larger than the weight. 420E / 420ER / 415E / 415ER with the same mounting height can be used together. Widely used in office equipment, furniture, indo... Read MoreType 415E universal car Finish of Hardware Chrome plating Caster Type Plate type swivel caster Material (Wheel) Rubber integrated wheel with resin bush Wheel Type Single wheel Stopper With rotation stopper
- MonotaRO Caster Urethane wheel Swivel car With double stopper Medium loadMedium load casters for pressed wheels. For casters such as trolleys and workbenches. * Do not apply more than the allowable load. * Do not use with an unbalanced load.Brake Included Stopper Rotation stopper Shape Universal car WS Material (Wheel) Urethane
- MonotaRO Caster Urethane wheel Free wheel Medium loadMedium load casters for pressed wheels. For casters such as trolleys and workbenches. * Do not apply more than the allowable load. * Do not use with an unbalanced load.Brake None Stopper None Shape Swivel caster Material (Wheel) Urethane
- NANSIN STC free wheel (rubber wheel) with stopperIt is a caster that locks only the rotation of the wheel. * Since November 2014, the specifications of "STC-75EM S-1" have been changed.Type Industrial casters Caster Type Plate type swivel caster Stopper Single stopper Wheel Type Single wheel Shape Swivel caster S Finish of Hardware Unichrome
- HAMMER CASTER 420S Swivel Wheel (Iron Plate Wheel Rubber Wound Wheel)It is a typical large caster and is most often used in each factory and office. Its quality is excellent, it is robust, and it is the best caster for transporting heavy objects. Since the steel balls are incorporated in the upper and lower two stages, it rotates well and has very strong resistanc... Read MoreMounting Hole Diameter P (Φmm) 11 Type 420S swivel car Stopper None Caster Type Plate type swivel caster Wheel Type Single wheel Shape Swivel caster Finish of Hardware Unichrome
- NANSIN STM Swivel Wheel (Rubber Wheel) with StopperThe STM type and SKM type with the same mounting height can be used together. The stopper is a type that stops the rotation of the wheels.Type Industrial casters Caster Type Plate type swivel caster Stopper Single stopper Wheel Type Single wheel Shape Swivel caster S Finish of Hardware Unichrome
- NANSIN SKM Fixed Car (Rubber Wheel)The STM type and SKM type with the same mounting height can be used together.Swivel Offset E (mm) - Shape Fixed caster Type Industrial casters Stopper None Caster Type Plate type fixed car caster Wheel Type Single wheel Finish of Hardware Unichrome
Filter by categories