All Category

Rigid Plate Casters

The plate type fixed wheel caster is a caster with a plate type mounting bracket and is designed to prevent the wheel angle from rotating. One of the most orthodox casters, it is used for a wide range of products in carts, offices and stores. Because the wheel angle is fixed, it is good at moving in one direction and can limit the movement in the rotation direction. There are variations in the wheel material, and you can select a rubber wheel with cushioning properties or a nylon wheel that is resistant to aging.
View : Grid List
Filter

Items 1 - 40 of 1940

Set Ascending Direction
  1. Caster fixed car nylon plate type
    MonotaRO Caster fixed car nylon plate type
    It is a general plate mounting type nylon wheel caster. * Do not apply more than the allowable load. * Do not use with an unbalanced load.
    Caster Offset (mm)  Shape  Fixed caster  Brake  None  Material (Wheel)  Nylon 
    Rating:
    86%
    from S$0.54
    Min. 2 days
  2. 155 Fixed Wheel (Rubber Wheel)
    HAMMER CASTER 155 Fixed Wheel (Rubber Wheel)
    It is a caster suitable for all lightweight products used in general households and business establishments because it can be easily installed vertically or horizontally.
    Type  155 fixed car  Specification  Fixed body with unichrome plating  Shape  Fixed caster  Stopper  None  Caster Type  Plate type fixed car caster  Material (Wheel)  Rubber integrated wheel with resin bush  Wheel Type  Single wheel  Finish of Hardware  Trivalent chromium conversion treatment 
    Rating:
    96%
    from S$1.99
    Min. 2 days
  3. Gold caster SK (rubber wheel) fixed car
    TOSEI Gold caster SK (rubber wheel) fixed car
    Swivel Offset E (mm)  Shape  Fixed caster  Load Rank  Medium / light load  Type  Medium and light load  Stopper  None  Caster Type  Plate type fixed car caster  Wheel Type  Single wheel 
    Rating:
    100%
    from S$5.99
    Min. 6 days
  4. TYG series fixed rubber car
    TRUSCO TYG series fixed rubber car
    Standard small casters, available from the smallest size.
    2018 Trusco page  2 0642 
    from S$1.09
    Min. 2 days
  5. Fixed rubber caster
    Hikari Fixed rubber caster
    It is a caster of a rubber car that is most suitable when cushioning is required because it has low surface hardness and elasticity. It is a caster flat plate type, fixed type caster to be attached to furniture, furniture, etc.
    Material  Wheel rubber 
    from S$1.29
    Min. 6 days
  6. Air caster (fixed car)
    WAKO PALLET Air caster (fixed car)
    It moves lightly and reduces fatigue. Workability is improved due to its light weight and smooth movement during transportation. Due to its elasticity, it has less vibration and protects luggage on the table. It is a quiet and environmentally friendly product.
    Hole Diameter P (Φmm)  8.8  Stopper  None  Caster Type  Plate type fixed car caster  Specification  Plate type, fixed type  Feature  Silent  Wheel Type  Single wheel 
    from S$11.99
    Min. 2 days
  7. Conductive casters for low floor heavy loads
    SISIKU ADDKREIS Conductive casters for low floor heavy loads
    Since the wheel material itself is antistatic treated, the effect is evenly stable even if it wears. Conductive grease is used for the free swivel part.
    Feature  Antistatic  Material (Wheel)  Conductive MC nylon  Load Rank  Heavy load  Stopper  None  Caster Type  Plate type fixed car caster  Specification  Plate type, fixed type, low floor type  Wheel Type  Single wheel 
    from S$56.99
    Min. 8 days
  8. Stainless caster SUS-HR type
    YUEI CASTER Stainless caster SUS-HR type
    RoHS directive (corresponding to 10 substances)  Correspondence  Stopper  None  Caster Type  Plate type fixed car caster  Finish of Hardware  Stainless steel 
    from S$37.99
    Min. 15 days
  9. Press caster Fixed car Rubber
    MonotaRO Press caster Fixed car Rubber
    It is a general rubber wheel caster for medium load. For casters such as trolleys and workbenches. * Do not apply more than the allowable load. * Do not use with an unbalanced load. * Please note that there may be minor scratches due to the characteristics of the material.
    Caster Offset (mm)  Shape  Fixed caster  Brake  None  Material (Wheel)  Rubber 
    Rating:
    88%
    from S$5.19
    Min. 2 days
  10. Caster Fixed Wheel Rubber Plate Type
    MonotaRO Caster Fixed Wheel Rubber Plate Type
    It is a general plate mounting type rubber wheel caster. * Do not apply more than the allowable load. * Do not use with an unbalanced load. * Please note that there may be minor scratches due to the characteristics of the material. * 70151935 and 70151944 have two mounting holes.
    Caster Offset (mm)  Shape  Fixed caster  Brake  None  Material (Wheel)  Rubber 
    Rating:
    84%
    from S$0.83
    Min. 2 days
  11. SKM Fixed Car (Rubber Wheel)
    NANSIN SKM Fixed Car (Rubber Wheel)
    The STM type and SKM type with the same mounting height can be used together.
    Swivel Offset E (mm)  Shape  Fixed caster  Type  Industrial casters  Stopper  None  Caster Type  Plate type fixed car caster  Wheel Type  Single wheel  Finish of Hardware  Unichrome 
    Rating:
    92%
    from S$11.99
    Min. 2 days
  12. Caster Urethane wheel Fixed car Medium load
    MonotaRO Caster Urethane wheel Fixed car Medium load
    Medium load casters for pressed wheels. For casters such as trolleys and workbenches. * Do not apply more than the allowable load. * Do not use with an unbalanced load.
    Shape  Fixed caster  Brake  None  Material (Wheel)  Urethane 
    Rating:
    100%
    from S$17.99
    Min. 2 days
  13. 420SR fixed car (steel wheel rubber wound wheel)
    HAMMER CASTER 420SR fixed car (steel wheel rubber wound wheel)
    420S, 413S, 420SR, 420SRP with the same mounting height can be used together.
    Caster Offset (mm)  Mounting Hole Diameter P (Φmm)  11  Type  420SR fixed car  Shape  Fixed caster  Stopper  None  Caster Type  Plate type fixed car caster  Wheel Type  Single wheel  Finish of Hardware  Unichrome 
    Rating:
    100%
    from S$23.99
    Min. 2 days
  14. 420R Fixed Wheel (Rubber Wheel)
    HAMMER CASTER 420R Fixed Wheel (Rubber Wheel)
    It is the most produced and used caster. 420G / 415G / 420R / 420GRP with the same mounting height can be used together. For attaching to a closet's chest or attaching to plywood to create a dolly, etc.
    Caster Offset (mm)  Type  420R fixed car  Shape  Fixed caster  Stopper  None  Caster Type  Plate type fixed car caster  Wheel Type  Single wheel  Finish of Hardware  Trivalent chromium conversion treatment 
    Rating:
    87%
    from S$1.79
    Min. 2 days
  15. SKC Fixed Car (Rubber Wheel)
    NANSIN SKC Fixed Car (Rubber Wheel)
    STC type and SKC type with the same mounting height can be used together. * Since November 2014, the specifications of "SKC-75EM" have been changed.
    Swivel Offset E (mm)  Shape  Fixed caster  Type  Industrial casters  Stopper  None  Caster Type  Plate type fixed car caster  Wheel Type  Single wheel  Finish of Hardware  Unichrome 
    Rating:
    97%
    from S$1.39
    Min. 2 days
  16. SKM Fixed Car (Urethane Wheel)
    NANSIN SKM Fixed Car (Urethane Wheel)
    The STM type and SKM type with the same mounting height can be used together.
    Swivel Offset E (mm)  Shape  Fixed caster  Type  Industrial casters  Wheel Type  Single wheel  Finish of Hardware  Unichrome 
    Rating:
    87%
    from S$23.99
    Min. 2 days
  17. 420R Fixed Wheel (Nylon Wheel Urethane Wound Wheel)
    HAMMER CASTER 420R Fixed Wheel (Nylon Wheel Urethane Wound Wheel)
    It is the most produced and used caster. 420G / 415G / 420R / 420GRP with the same mounting height can be used together. For attaching to a closet's chest or attaching to plywood to create a dolly, etc.
    Caster Offset (mm)  Type  420R fixed car  Shape  Fixed caster  Stopper  None  Caster Type  Plate type fixed car caster  Wheel Type  Single wheel  Finish of Hardware  Trivalent chromium conversion treatment 
    Rating:
    98%
    from S$1.99
    Min. 2 days
  18. 420ER Fixed Wheel (Rubber Integrated Wheel)
    HAMMER CASTER 420ER Fixed Wheel (Rubber Integrated Wheel)
    Medium and light casters with a glossy chrome plating finish that is mainly used indoors in offices, stores, factories, etc. Compared to the 420S series, the installation space is smaller and it is smarter overall. Due to its light weight, it is preferred for lightweight hand trucks.
    Caster Offset (mm)  Type  420ER fixed car  Finish of Hardware  Chrome plating  Shape  Fixed caster  Stopper  None  Caster Type  Plate type fixed car caster  Material (Wheel)  Rubber integrated wheel with resin bush  Wheel Type  Single wheel 
    Rating:
    96%
    from S$3.89
    Min. 2 days
  19. 420R fixed car (nylon integrated wheel)
    HAMMER CASTER 420R fixed car (nylon integrated wheel)
    It is the most produced and used caster. 420G / 415G / 420R / 420GRP with the same mounting height can be used together. For attaching to a closet's chest or attaching to plywood to create a dolly, etc.
    Caster Offset (mm)  Type  420R fixed car  Shape  Fixed caster  Stopper  None  Material (Wheel)  Nylon integrated wheel  Caster Type  Plate type fixed car caster  Wheel Type  Single wheel  Finish of Hardware  Trivalent chromium conversion treatment 
    Rating:
    91%
    from S$1.09
    Min. 2 days
  20. Gold caster fixed car (rubber wheel)
    TOSEI Gold caster fixed car (rubber wheel)
    Swivel Offset E (mm)  Shape  Fixed caster  Type  Medium load  Load Rank  Medium load  Stopper  None  Caster Type  Plate type fixed car caster  Material (Wheel)  Rubber (with bearing)  Wheel Type  Single wheel  Material  Steel  Surface Treatment  Unichrome finish 
    Rating:
    96%
    from S$11.99
    Min. 2 days
  21. Fine caster fixed gray rubber car
    NANSIN Fine caster fixed gray rubber car
    Swivel Offset E (mm)  Shape  Fixed caster  Stopper  None  Caster Type  Plate type fixed car caster  Material (Wheel)  Rubber, gray (with B)  Feature  Silent  Wheel Type  Single wheel  Finish of Hardware  Unichrome 
    Rating:
    98%
    from S$13.99
    Min. 2 days
  22. 415ER fixed car (with rubber car and resin bush) with stopper
    HAMMER CASTER 415ER fixed car (with rubber car and resin bush) with stopper
    Medium and light casters with a glossy chrome plating finish that is mainly used indoors in offices, stores, factories, etc. Compared to the 420S series, the installation space is smaller and it is smarter overall. Due to its light weight, it is preferred for lightweight hand trucks. It is a typi... Read More
    Caster Offset (mm)  Type  415ER fixed car  Finish of Hardware  Chrome plating  Shape  Fixed car S  Caster Type  Plate type fixed car caster  Wheel Type  Single wheel  Stopper  With rotation stopper 
    Rating:
    92%
    from S$5.99
    Min. 2 days
  23. 420SR fixed car (nylon wheel urethane winding (B entering) wheel)
    HAMMER CASTER 420SR fixed car (nylon wheel urethane winding (B entering) wheel)
    420S, 413S, 420SR, 420SRP with the same mounting height can be used together.
    Caster Offset (mm)  Type  420SR fixed car  Shape  Fixed caster  Stopper  None  Caster Type  Plate type fixed car caster  Wheel Type  Single wheel  Finish of Hardware  Trivalent chromium conversion treatment 
    Rating:
    90%
    from S$11.99
    Min. 2 days
  24. TYS series fixed rubber car
    TRUSCO TYS series fixed rubber car
    Standard light and medium load casters with running performance and load resistance. Standard size casters that are widely used for transport carts, roll box pallets, and other general work.
    Surface Treatment  (Fitting) Trivalent UNIQLO finish  Caster Offset (mm)  Type  Fixed caster  Load Rank  Medium load  Specification  Plate type  Material (Wheel)  Rubber  Wheel Type  Single wheel  Material (Metal Hub)  Steel 
    Rating:
    100%
    from S$4.99
    Min. 2 days
  25. Type K fixed car (rubber wheel)
    YUEI CASTER Type K fixed car (rubber wheel)
    It is a general industrial caster used when transporting heavy objects. It is widely used in material handling trolleys.
    Caster Offset (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Shape  Fixed caster  Type  K type fixed car  Stopper  None  Caster Type  Plate type fixed car caster  Material (Wheel)  Rubber (with B)  Wheel Type  Single wheel  Finish of Hardware  Trivalent unichrome 
    Rating:
    70%
    from S$11.99
    Min. 2 days
  26. Gold caster fixed car (rubber wheel) with stopper
    TOSEI Gold caster fixed car (rubber wheel) with stopper
    Swivel Offset E (mm)  Shape  Fixed car S  Load Rank  Medium load  Type  Medium load  Caster Type  Plate type fixed car caster  Material (Wheel)  Rubber (with bearing)  Wheel Type  Single wheel  Material  Steel  Surface Treatment  Unichrome finish  Stopper  With rotation stopper 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  27. Fixed wheel Rubber wheel (with B)
    SISIKU ADDKREIS Fixed wheel Rubber wheel (with B)
    WJ, WJB, WK, and WKB with the same fixed caster mounting height for medium loads can be used together. For various transport trolleys and general business equipment
    Eccentricity (mm)  Type  Fixed caster  Specification  For medium loads  Load Rank  Medium load  Caster Type  Plate type fixed car caster  Material (Wheel)  Rubber (SBR)  Wheel Type  Single wheel  Finish of Hardware  Unichrome 
    Rating:
    80%
    from S$14.99
    Min. 2 days
  28. SKC fixed car (nylon wheel)
    NANSIN SKC fixed car (nylon wheel)
    STC type and SKC type with the same mounting height can be used together.
    Swivel Offset E (mm)  Shape  Fixed caster  Type  Industrial casters  Stopper  None  Caster Type  Plate type fixed car caster  Wheel Type  Single wheel  Finish of Hardware  Unichrome 
    Rating:
    100%
    from S$1.49
    Min. 2 days
  29. 155 ・ Fixed car (nylon car)
    HAMMER CASTER 155 ・ Fixed car (nylon car)
    It is a caster suitable for all lightweight products used in general households and business establishments because it can be easily installed vertically or horizontally.
    Type  155 fixed car  Specification  Fixed body with unichrome plating  Shape  Fixed caster  Stopper  None  Material (Wheel)  Nylon  Caster Type  Plate type fixed car caster  Wheel Type  Single wheel  Finish of Hardware  Trivalent chromium conversion treatment 
    Rating:
    92%
    from S$1.49
    Min. 2 days
  30. 420ER fixed car (steel wheel, rubber car)
    HAMMER CASTER 420ER fixed car (steel wheel, rubber car)
    Ideal for transporting objects with a volume larger than the weight. Can be used with the swivel type 420E / 415E with the same mounting height.
    Caster Offset (mm)  Type  420ER fixed car  Finish of Hardware  Chrome plating  Shape  Fixed caster  Stopper  None  Caster Type  Plate type fixed car caster  Wheel Type  Single wheel 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  31. 420ER fixed car (urethane wheel)
    HAMMER CASTER 420ER fixed car (urethane wheel)
    Medium and light casters with a glossy chrome plating finish that is mainly used indoors in offices, stores, factories, etc. Compared to the 420S series, the installation space is smaller and it is smarter overall. Due to its light weight, it is preferred for lightweight hand trucks.
    Caster Offset (mm)  Type  420ER fixed car  Finish of Hardware  Chrome plating  Shape  Fixed caster  Stopper  None  Caster Type  Plate type fixed car caster  Wheel Type  Single wheel 
    from S$4.19
    Min. 2 days
  32. KEL fixed car (rubber wheel)
    NANSIN KEL fixed car (rubber wheel)
    The TEL type and KEL type with the same mounting height can be used together.
    Swivel Offset E (mm)  Shape  Fixed caster  Type  General caster  Stopper  None  Caster Type  Plate type fixed car caster  Material (Wheel)  Rubber integrated wheel  Wheel Type  Single wheel  Finish of Hardware  Unichrome 
    Rating:
    89%
    from S$5.69
    Min. 2 days
  33. Heavy duty castors (urethane wheels)
    TOSEI Heavy duty castors (urethane wheels)
    Caster Offset (mm)  Swivel Offset E (mm)  Shape  Fixed caster  Type  Heavy load  Load Rank  Heavy load  Stopper  None  Caster Type  Plate type fixed car caster  Wheel Type  Single wheel  Material (Wheel)  Urethane wheel (with bearing) 
    from S$17.99
    Min. 2 days
  34. Stainless 320SR ・ Fixed car (Urethane (with B) car ・ Nylon wheel)
    HAMMER CASTER Stainless 320SR ・ Fixed car (Urethane (with B) car ・ Nylon wheel)
    As it is made of all stainless steel, it has excellent corrosion resistance and water resistance.
    Caster Offset (mm)  Type  320SR fixed car  Shape  Fixed caster  Type of Sign  Flat mounting  Stopper  None  Caster Type  Plate type fixed car caster  Wheel Type  Single wheel  Finish of Hardware  Stainless steel  Feature  Water resistance, corrosion resistance 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  35. Heavy duty casters (rubber wheels)
    TOSEI Heavy duty casters (rubber wheels)
    Swivel Offset E (mm)  Shape  Fixed caster  Type  For heavy loads  Load Rank  Heavy load  Stopper  None  Caster Type  Plate type fixed car caster  Material (Wheel)  Rubber wheel (with bearing)  Wheel Type  Single wheel 
    Rating:
    100%
    from S$17.99
    Min. 2 days
  36. 420R Fixed Wheel (Imono Wheel)
    HAMMER CASTER 420R Fixed Wheel (Imono Wheel)
    It is a typical caster of DIY related products, and it is the most produced and used caster. Since all sizes are produced by automatic machines, there is little variation in accuracy, and the cost performance is extremely excellent compared to similar products made by other companies and overseas... Read More
    Caster Offset (mm)  Type  420R fixed car  Shape  Fixed caster  Type of Sign  Flat mounting  Material (Wheel)  Imono mono wheel  Stopper  None  Caster Type  Plate type fixed car caster  Wheel Type  Single wheel  Finish of Hardware  Trivalent chromium conversion treatment 
    Rating:
    60%
    from S$2.59
    Min. 2 days
  37. Type K fixed load casters for medium loads
    GIFU SANKEN KOGYO (UKAI) Type K fixed load casters for medium loads
    Eccentricity (mm)  Shape  Fixed caster  Load Rank  Medium load  Swivel Offset (mm) 
    from S$14.99
    Min. 2 days
  38. Fixed car Urethane wheel (with B)
    SISIKU ADDKREIS Fixed car Urethane wheel (with B)
    UWJ, UWJB, and UWK, which have the same free caster mounting height for medium loads, can be used together. For various transport trolleys and general business equipment
    Eccentricity (mm)  Load Rank  Medium load  Stopper  None  Caster Type  Plate type fixed car caster  Wheel Type  Single wheel  Material (Wheel)  Urethane (UR) 
    from S$25.99
    Min. 2 days
  39. 420SR fixed car (rubber integrated wheel)
    HAMMER CASTER 420SR fixed car (rubber integrated wheel)
    It is a typical large caster and is most often used in each factory and office. Its quality is excellent, it is robust, and it is the best caster for transporting heavy objects. Since the steel balls are incorporated in the upper and lower two stages, it rotates well and has very strong resistanc... Read More
    Caster Offset (mm)  Type  420SR fixed car  Shape  Fixed caster  Type of Sign  Flat mounting  Stopper  None  Caster Type  Plate type fixed car caster  Wheel Type  Single wheel  Finish of Hardware  Trivalent chromium conversion treatment 
    Rating:
    100%
    from S$8.29
    Min. 2 days
  40. Type K fixed wheel (urethane wheel) UW
    YUEI CASTER Type K fixed wheel (urethane wheel) UW
    It is a general industrial caster used when transporting heavy objects. It is widely used in material handling trolleys.
    Caster Offset (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Shape  Fixed caster  Type  K type fixed car  Stopper  None  Caster Type  Plate type fixed car caster  Wheel Type  Single wheel  Finish of Hardware  Trivalent unichrome  Material (Wheel)  Urethane (with B) 
    Rating:
    40%
    from S$25.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 1940

Set Ascending Direction