Wheels
The wheel only means what is on the caster. There are various things such as size, price, material. Of course, the caster alone will not work, so it is a must. The materials range from rubber, press, urethane and solid rubber. It is relatively inexpensive and easy to use. Nylon wheels are highly resistant to acidic and alkaline chemicals. Rubber is superior in that it does not damage the floor surface. Urethane items are better at carrying heavy loads than rubber items.
Other Related Pages
- NANSIN WheelWheel Width (mm) 32 Allowable load (N [kgf]) 1200[122.4] Included Bearing Polyacetal Thickness at the Center (mm) 42 Axle Diameter (mm) 12.0 Wheel Diameter (Φmm) 100from S$14.99Min. 32 days
- YUEI CASTER Wheel (Steel Plate Rubber Wheel with Bearing)It is widely used in general, has elasticity, and has excellent running performance on uneven road surfaces. For general useMaterial (Wheel) Steel foil rubber wheel (with bearing)
- INOAC Pressed rubber caster for medium load Wheel only-Rubber wheel series that boasts outstanding shock absorption and light operability. Wheels only.RoHS directive (corresponding to 10 substances) Correspondence Material Steel sheet
- MonotaRO Pneumatic wheels onlyPneumatic wheels cushion the impact of outdoor and uneven road surfaces. As a wheel for a transport trolley, etc. * Do not use for any other purpose. * Please check the air pressure before riding. * Use tools, gloves, etc. when replacing.Mass (kg) 1.05 Ply 2 Shank Diameter (Φmm) 20 Wheel Diameter (Φmm) 218 Hub Diameter (Φmm) 37.5 Wheel Width (mm) 60 Thickness at the Center (mm) 81 Allowable Load (N) 830 Wheel Type Pneumatic Material (Wheel) Rubber Specification Wheels only
- INOAC Pressed urethane caster Loglan Wheel onlySuitable for heavy load use compared to rubber wheels. You can maintain the aesthetic appearance without soiling the floor. Has excellent wear resistance.RoHS directive (corresponding to 10 substances) Correspondence Load Rank Heavy load Material (wheel) Steel sheet Feature Wear resistance
- SISIKU ADDKREIS Rubber wheelsSISIKU's original box-style core metal structure wheel. (Design registration No. 968313).Material (Metal Hub) Steel / Trivalent UNIQLO finish Material (Wheel) Rubber SBR Specification With commercial bearing Suitable for For Sisiku WJ, WJB, WK, WKB, WJK types
- O.H. Industrial Wheel (with rubber wheel and press bearing)Type OH35M type Material Rubber Material (Wheel) Rubber
- NANSIN VS wheel only (rubber wheel)Only wheels are available.Material (Wheel) Steel foil rubber wheel (with bearing)
- HAMMER CASTER Wheel (Rubber Integrated) 425S-RPart number series used: S, SR, SRP, SA, SK, SKR, 400S, 400SR, 400SRP, 413, 419S, 615, 505
- INOAC Low starting resistance caster (wheel only)Easy to handle due to low starting resistance. It is expected to be effective in improving the working environment and reducing back pain. Uses special rubber with low starting resistance and excellent durability and wear resistance.Wheel Diameter D (Φmm) 150 Maximum Load (N) 1960 Maximum Load (kg) 200 Wheel Width (mm) 35 RoHS directive (corresponding to 10 substances) Correspondence Suitable for LR-WJB、LR-WJ、LR-WK Material (wheel) Nylon resin (blue) Wheel Rubber (black / gray) Feature Wear resistance
- YUEI CASTER Wheel (Hard Rubber Wheel)It is widely used in general, has elasticity, and has excellent running performance on uneven road surfaces.Material (Wheel) Hard rubber
- YUEI CASTER Wheel (Rubber Wheel)It is widely used in general, has elasticity, and has excellent running performance on uneven road surfaces.RoHS directive (corresponding to 10 substances) Correspondence Type L-shaped rubber Material (Wheel) Rubber
- NANSIN Pneumatic tireSTM series replacement * Wheel shape may vary depending on size.Wheel Type Pneumatic Material (Wheel) Rubber (NR / BR) Suitable for STM・SKM Material (wheel) Steel sheet
- TRUSCO Wheels Only (Rubber)The steel wheel has a star mark (design registered) that has a good design and features.Material / Finish Foil: steel unichrome plating finish
- SISIKU ADDKREIS Urethane wheelsSISIKU's original box-style core metal structure wheel (design registration No. 968313).Material (Wheel) Urethane UR Specification With radial ball bearing
- HAMMER CASTER Wheel (Nylon wheel, urethane car, with B) 429E-UZ* Only the product number has changed from the model code BLB to UZ. The products are the same.Wheel Width W (mm) 27 Hub Thickness H (mm) 32 Hole Diameter d (Φmm) 8.2 RoHS directive (corresponding to 10 substances) Correspondence Specification With cover (resin)
- NANSIN EM wheel only (rubber wheel)By using nylon for the wheel center, the rotational resistance is reduced to about half of the current product. The turning resistance has also been improved by 20%. In addition, it exhibits superior performance to hammer products in terms of rotational performance. * Wheels only.Material (wheel) Rubber
- SISIKU ADDKREIS 150 diameter polyurethane wheels onlyShank Diameter (Φmm) 8 Material (Wheel) Polyurethane Thickness at the Center (mm) 40 Wheel Diameter (Φmm) 150 Allowable Load (N) 730 Rim Width (mm) 35 Overall Length (mm) 150
- NANSIN Urethane Wheels NTB SeriesWheel Width (mm) 27 Included Bearing Commercial bearing Axle Diameter (mm) 8.0 Material (Wheel) Urethane, (Foil) Nylon Thickness at the Center (mm) 32
- NANSIN Wheel rubber car (bearing included)STC series replacement (with B)Axle diameter d (mm) 12 Hub Thickness H (mm) 55 Suitable for STC・SKC・SKC-T・SSC・SPC・UTC・UKC Material (Wheel) Steel foil / rubber wheels Material (wheel) Steel sheet
- HAMMER CASTER Wheel (Nylon Wheel) 429G-NMaterial (Wheel) Nylon integrated wheel
- HAMMER CASTER Wheel (Rubber (with B) wheel) 435S-RB* Not a RoHS compliant product.RoHS directive (corresponding to 10 substances) Correspondence Specification With sleeve
- NANSIN VA wheel only (rubber wheel)Only wheels are available.Axle diameter d (mm) 10 Wheel Width W (mm) 32 Hub Thickness H (mm) 36 Wheel Diameter D (Φmm) 75 Allowable Load (daN) 80 Material (wheel) Aluminum Suitable for STM / SKM / 30 Series / UTM / UKM
- GIFU SANKEN KOGYO (UKAI) 61/2 × 2-3HL pneumatic tireShaft Diameter (Φmm) 12 Bearing Used 1230W (made of steel plate) Tire outer diameter (mm) 175 Foil inner width (mm) 35 Foil outer width (mm) 42 Tire width (mm) 51 Maximum load (daN) 60 Thickness at the Center (mm) 63 Foil inner diameter (mm) 75 Foil outer diameter (mm) 95 Applicable tire valve JS87 Wheel Type Pneumatic
- HAMMER CASTER Wheel (urethane (with B) wheel) 439S-UBMaterial (Wheel) Nylon wheel Urethane wound wheel
- GIFU SANKEN KOGYO (UKAI) S-type steel plate made of polybutadiene rubberMaterial Polybutadiene rubber
- OKAMOTO KOKI Steel caster wheelsPC: Super heat resistant engineering plastic is inserted in the bearing part at the time of molding. UP: The core material is made of ABS resin. UPS: The core metal is made of ABS resin. Contains stainless steel radial ZZ type bearings.Feature Heat-resistant
- HAMMER CASTER Wheel (Elastomer (with B) wheel) 429E-LBWith cover. * Cannot be used with a stopper.Suitable for E.ER.EA.EK.EU.EX.EN.ABK series
- YODONO Medium load rubber wheel (SB type) with bearingFor medium loadLoad Rank Medium load Material Rubber Material (Wheel) Rubber (with bearing) Type SB type
- HAMMER CASTER Wheels (Rubber (B) Wheels) 437S-RDBWheel diameter Φ100-150mm has a sleeve and a cover. * The product number notation has been changed from 437S-NB to 437S-RDB since August 2014.
- HAMMER CASTER Stainless Steel Wheels (Urethane (B) Wheels) 439S0S-UBComes with a sleeve (excluding 65mm and 75mm).Suitable for 320S、315S、320SR、320SA、315SA、320SK、315SK Material (Wheel) Urethane (with roller bearing)
- HAMMER CASTER Wheel (Rubber (with B) Wheel) 434M-RBWith sleeve. With cover (chrome plating).Allowable Load (daN) 100 Wheel Width W (mm) 32 Hub Thickness H (mm) 37 Hole Diameter d (Φmm) 8.2 Suitable for 920M、915M、920MA、915MA、920MK、915MK
- HAMMER CASTER Wheel (nylon wheel) 429E-NMaterial (Wheel) Nylon integrated wheel