All Category

Expansion Stem Casters without Stoppers

View : Grid List
Filter

Items 1 - 40 of 744

Set Ascending Direction
  1. 420K, plug-in free wheel (nylon wheel, urethane car)
    HAMMER CASTER 420K, plug-in free wheel (nylon wheel, urethane car)
    Axel Diameter T (mm)  11  Shaft Length L (mm)  38.5  Finish of Hardware  Chrome plating  Stopper  None  Type of Sign  Plug-in stem  Wheel Type  Single wheel  Shape  Swivel caster  Caster Type  Swiveling caster 
    Rating:
    85%
    from S$5.69
    Min. 2 days
  2. 420SK, free wheel (rubber wheel)
    HAMMER CASTER 420SK, free wheel (rubber wheel)
    Stopper  None  Wheel Type  Single wheel  Caster Type  Swiveling caster 
    from S$11.99
    Min. 3 days
  3. 40 diameter black nylon wheel with rubber pipe 22 diameter insertion caster free S
    YUEI CASTER 40 diameter black nylon wheel with rubber pipe 22 diameter insertion caster free S
    General caster with running performance and load capacity
    Mass (g)  140  Material (Wheel)  Black nylon  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$4.79
    Min. 13 days
  4. SK series free SP with phenol car 75mm
    HAMMER CASTER SK series free SP with phenol car 75mm
    Wheel Diameter D (Φmm)  75  Wheel Type  Single wheel  Caster Type  Swiveling caster  Stopper  With rotation stopper 
    from S$25.99
    Min. 3 days
  5. Jack caster (caster for scaffold)
    NANSIN Jack caster (caster for scaffold)
    A caster designed for workbench scaffolding (rolling tower) (certified by the Temporary Industry Association). Adopted a stopper shape that emphasizes braking performance. In the rolling tower
    Certification number  14-09-188  Stopper  Rotation stopper  Caster Type  Screw-in free wheel caster  Wheel Type  Single wheel  Shape  Swivel caster S  Finish of Hardware  Unichrome 
    Rating:
    89%
    from S$99.90
    Min. 2 days
  6. 420K, Plug-in Type Swivel Vehicle (Rubber Wheels)
    HAMMER CASTER 420K, Plug-in Type Swivel Vehicle (Rubber Wheels)
    * Sockets and brackets are not included. Sold separately.
    Axel Diameter T (mm)  11  Shaft Length L (mm)  38.5  Type  420K free car  Finish of Hardware  Chrome plating  Stopper  None  Material (Wheel)  Rubber integrated wheel with resin bush  Wheel Type  Single wheel  Shape  Swivel caster  Caster Type  Swiveling caster 
    Rating:
    99%
    from S$6.99
    Min. 2 days
  7. LTF type free wheel, rubber pipe insertion type
    YUEI CASTER LTF type free wheel, rubber pipe insertion type
    It is a general plug-in caster with running performance and load capacity. By making the structure of the swivel part a two-stage structure, smooth swivel is possible.
    Width Across Flats (mm)  14  Shaft Length L (mm)  38  Type  LTF type  Stopper  None  Caster Type  Plug-in caster  Wheel Type  Single wheel  Shape  Swivel caster  Finish of Hardware  Trivalent unichrome 
    Rating:
    96%
    from S$3.29
    Min. 2 days
  8. PT series twin wheel, plug-in type
    YUEI CASTER PT series twin wheel, plug-in type
    Standard plug-in twin wheel casters for light loads. It is used in furniture and copiers.
    Shaft Length L (mm)  38  Shaft Diameter d (Φmm)  Stopper  None  Material (Wheel)  Nylon  Type  PT series twin wheels  Caster Type  Plug-in caster  Shape  Swivel caster  Wheel Type  Twin wheels 
    Rating:
    96%
    from S$2.39
    Min. 2 days
  9. Rubber-clamping type Free rubber wheel
    NANSIN Rubber-clamping type Free rubber wheel
    Connection Thread T  22  Stopper  None  Caster Type  Plug-in free wheel caster  Material (Wheel)  Rubber  Wheel Type  Single wheel  Specification  Swivel caster  Finish of Hardware  Unichrome 
    Rating:
    100%
    from S$7.49
    Min. 2 days
  10. Two-wheel caster removable type
    HILOGIK Two-wheel caster removable type
    Wheel / caster series * When using 4 casters, the proper load capacity is 1 load (kg) x 4 (pieces) x 0.8.
    Material  6 nylon  Caster Type  Plug-in caster  Wheel Type  Twin wheels 
    Rating:
    78%
    from S$5.59
    Min. 2 days
  11. 420EU, free wheel (rubber integrated wheel)
    HAMMER CASTER 420EU, free wheel (rubber integrated wheel)
    It can be easily attached and detached with the casters dedicated to attaching the pipe-shaped legs. The plate thickness (t) of the round pipe bracket is 1.6 mm. * Because the plug is made of nylon, please be careful when using it in an environment that absorbs water. Set a work method that can m... Read More
    Type  420EU universal car  Shaft Length L (mm)  53  Finish of Hardware  Chrome plating  Stopper  None  Type of Sign  Plug  Material (Wheel)  Rubber integrated wheel with resin bush  Wheel Type  Single wheel  Shape  Swivel caster  Caster Type  Swiveling caster 
    Rating:
    100%
    from S$7.99
    Min. 2 days
  12. KR Type Plug-inType Swivel Wheel (Rubber Wheel)
    NANSIN KR Type Plug-inType Swivel Wheel (Rubber Wheel)
    Axel Diameter T (mm)  11 (Ring type)  Turning Start Force (daN)  16.8  Wheel Width W (mm)  20  Shaft Length L (mm)  20  Swivel Offset E (mm)  22  Allowable Load (daN)  35  Wheel Diameter D (Φmm)  50  Mounting Height H (mm)  67  Starting Force (daN)  8.4  Type  General caster  Stopper  None  Caster Type  Plug-in free wheel caster  Material (Wheel)  Rubber  Wheel Type  Single wheel  Shape  Swivel caster  Finish of Hardware  Unichrome 
    Rating:
    95%
    from S$7.39
    Min. 2 days
  13. 420EN / Swivel car (nylon wheel / urethane car)
    HAMMER CASTER 420EN / Swivel car (nylon wheel / urethane car)
    It can be easily attached and detached with the casters dedicated to attaching the pipe-shaped legs, and it can be attached securely. Resin bushing for wheel diameter Φ85-125mm * Because the plug is made of nylon, please be careful when using it in an environment that absorbs water.
    Type  420EN free car  Shaft Length L (mm)  52  Pipe wall thickness (mm)  Can be installed up to 1.8  Finish of Hardware  Chrome plating  Stopper  None  Material (Wheel)  Nylon thermoplastic polyurethane wheel  Type of Sign  Plug  Wheel Type  Single wheel  Shape  Swivel caster  Caster Type  Swiveling caster 
    Rating:
    60%
    from S$10.99
    Min. 2 days
  14. 420EX / Swivel car (Iron plate wheel rubber wound wheel)
    HAMMER CASTER 420EX / Swivel car (Iron plate wheel rubber wound wheel)
    As a caster for pipes, it is a caster that can be easily attached to indoor transportation equipment. Set a work method that can maintain an appropriate torque of 5 to 10 Nm when attached to the pipe.
    Type  420EX free car  Finish of Hardware  Chrome plating  Stopper  None  Wheel Type  Single wheel  Caster Type  Swiveling caster 
    from S$16.99
    Min. 2 days
  15. 420B, Swivel Wheel (Rubber Integrated Wheel)
    HAMMER CASTER 420B, Swivel Wheel (Rubber Integrated Wheel)
    Shaft Length L (mm)  38  Type  420B swivel car  Axel Diameter T (mm)  Stopper  None  Material (Wheel)  Rubber integrated wheel with resin bush  Wheel Type  Single wheel  Shape  Swivel caster  Caster Type  Swiveling caster  Included Accessories  With No.11 socket 
    Rating:
    88%
    from S$3.19
    Min. 2 days
  16. Twin Wheel Caster TG type (Socket mounting)
    Toshin Caster Twin Wheel Caster TG type (Socket mounting)
    Allowable Load (daN)  30  Dimension L (mm)  37  Material (Wheel)  6 nylon  Material (Main Unit)  6 nylon  Dimension T (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Caster Type  Plug-in caster  Wheel Type  Twin wheels 
    from S$3.49
    Min. 2 days
  17. 405B / Swivel Wheel (Nylon Wheel / Urethane Wheel)
    HAMMER CASTER 405B / Swivel Wheel (Nylon Wheel / Urethane Wheel)
    Shaft Length L (mm)  38  Axel Diameter T (mm)  Wheel Type  Ball wheel  Finish of Hardware  Chrome plating  Stopper  None  Material (Wheel)  Nylon thermoplastic polyurethane wheel  Shape  Swivel caster  Caster Type  Swiveling caster  Included Accessories  With No.11 socket  Type of Sign  Wooden insertion stem 
    Rating:
    100%
    from S$6.59
    Min. 2 days
  18. 420EU / Swivel car (Iron plate wheel / Rubber car)
    HAMMER CASTER 420EU / Swivel car (Iron plate wheel / Rubber car)
    It can be easily attached and detached with the casters dedicated to attaching the pipe-shaped legs. The plate thickness (t) of the round pipe bracket is 1.6 mm. * Because the plug is made of nylon, please be careful when using it in an environment that absorbs water. Set a work method that can m... Read More
    Type  420EU universal car  Shaft Length L (mm)  53  Finish of Hardware  Chrome plating  Stopper  None  Type of Sign  Plug  Wheel Type  Single wheel  Caster Type  Swiveling caster 
    from S$16.99
    Min. 2 days
  19. 420EX, free wheel (nylon wheel, urethane car)
    HAMMER CASTER 420EX, free wheel (nylon wheel, urethane car)
    As a caster for pipes, it is a caster that can be easily attached to indoor transportation equipment. Set a work method that can maintain an appropriate torque of 5 to 10 Nm when attached to the pipe.
    Type  420EX free car  Finish of Hardware  Chrome plating  Stopper  None  Type of Sign  Plug  Wheel Type  Single wheel  Caster Type  Swiveling caster 
    from S$11.99
    Min. 2 days
  20. 405B / Swivel wheel (rubber integrated wheel)
    HAMMER CASTER 405B / Swivel wheel (rubber integrated wheel)
    Light and elegant casters for interior luxury furniture. Please choose according to the purpose, such as a wagon car or furniture.
    Shaft Length L (mm)  38  Type  405B swivel car  Axel Diameter T (mm)  Wheel Type  Ball wheel  Finish of Hardware  Chrome plating  RoHS directive (corresponding to 10 substances)  Correspondence  Stopper  None  Material (Wheel)  Rubber  Shape  Swivel caster  Caster Type  Swiveling caster  Included Accessories  With No.11 socket 
    Rating:
    97%
    from S$8.29
    Min. 2 days
  21. 420EX, free wheel (rubber car)
    HAMMER CASTER 420EX, free wheel (rubber car)
    As a caster for pipes, it is a caster that can be easily attached to indoor transportation equipment. Set a work method that can maintain an appropriate torque of 5 to 10 Nm when attached to the pipe.
    Type  420EX  Finish of Hardware  Chrome plating  Stopper  None  Material (Wheel)  Rubber integrated wheel with resin bush  Wheel Type  Single wheel  Shape  Swivel caster  Caster Type  Swiveling caster 
    from S$11.99
    Min. 2 days
  22. Bestex Caster
    O.H. Industrial Bestex Caster
    The most commonly used standardized caster for steel chairs For steel chairs
    Shaft Length L (mm)  14  Caster Type  Screw-in type caster  Wheel Type  Single wheel 
    Rating:
    100%
    from S$3.79
    Min. 2 days
  23. Rubber Tightening Type, Rubber (Gray) Wheel
    NANSIN Rubber Tightening Type, Rubber (Gray) Wheel
    Rubber-tightened casters for general use * The shaft diameter is the outer diameter of the rubber.
    Connection Thread T  22  Finish of Hardware  Chrome plating  Stopper  None  Caster Type  Plug-in free wheel caster  Wheel Type  Single wheel  Shape  Swivel caster 
    Rating:
    100%
    from S$23.99
    Min. 2 days
  24. 420EN ・ Swivel wheel (rubber integrated wheel)
    HAMMER CASTER 420EN ・ Swivel wheel (rubber integrated wheel)
    It can be easily attached and detached with the casters dedicated to attaching the pipe-shaped legs, and it can be attached securely. Mounting pipe outer diameter 25/32/38 mm for round pipes, 25/32 mm for square pipes. Set a work method that can maintain an appropriate torque of 5 to 10 Nm when a... Read More
    Type  420EN free car  Shaft Length L (mm)  52  Pipe wall thickness (mm)  Can be installed up to 1.8  Finish of Hardware  Chrome plating  Stopper  None  Type of Sign  Plug  Wheel Type  Single wheel  Shape  Swivel caster  Caster Type  Swiveling caster 
    Rating:
    100%
    from S$8.59
    Min. 2 days
  25. Caster for pipe system Fixed type
    SPACIO Caster for pipe system Fixed type
    Swivel Offset (mm)  Mounting Pipe Outer Diameter T (Φmm)  24  Shaft Length (mm)  38  Material (Wheel)  Elastomer  Specification  Fixed caster  Caster Type  Plug-in caster  Wheel Type  Single wheel  Material (Main Unit)  Steel 
    from S$9.99
    Min. 2 days
  26. 420EN / Freewheel (Nylon Wheel / Urethane Wheel / B)
    HAMMER CASTER 420EN / Freewheel (Nylon Wheel / Urethane Wheel / B)
    It can be easily attached and detached with the casters dedicated to attaching the pipe-shaped legs, and it can be attached securely. The outer diameter of the mounting pipe is Φ25, 32, 38 mm for round pipes. Set a work method that can maintain an appropriate torque of 5 to 10 N ・ m (51 to 102 k... Read More
    Applicable spanner  21×23  Wheel Width (mm)  27  Type  420EN free car  Shaft Length L (mm)  52  Pipe wall thickness (mm)  Can be installed up to 1.8  Finish of Hardware  Chrome plating  Stopper  None  Type of Sign  Plug  Wheel Type  Single wheel  Shape  Swivel caster  Material (Wheel)  Urethane (with B) car 
    Rating:
    100%
    from S$25.99
    Min. 2 days
  27. Casters for pipe systems
    SPACIO Casters for pipe systems
    Surface Resistance (Ω)  107~108  Wheel Width (mm)  20  Feature  Antistatic  Material (Wheel)  Antistatic rubber  Suitable Cap  JB-108  Stopper  None  Caster Type  Plug-in caster  Wheel Type  Single wheel  Material (Main Unit)  Steel  Specification  Swivel caster 
    from S$12.99
    Min. 2 days
  28. 413SK, free wheel (rubber car)
    HAMMER CASTER 413SK, free wheel (rubber car)
    Type  413SK free car  Wheel Type  Single wheel  Caster Type  Swiveling caster  Stopper  With rotation stopper 
    Rating:
    80%
    from S$17.99
    Min. 2 days
  29. 420K Plug-in Caster / Swivel Wheel (Nylon Integrated Wheel)
    HAMMER CASTER 420K Plug-in Caster / Swivel Wheel (Nylon Integrated Wheel)
    Axel Diameter T (mm)  11  Shaft Length L (mm)  38.5  Type  420K free car  Finish of Hardware  Chrome plating  Stopper  None  Material (Wheel)  Nylon integrated wheel  Wheel Type  Single wheel  Shape  Swivel caster  Caster Type  Swiveling caster 
    Rating:
    100%
    from S$5.39
    Min. 2 days
  30. 420EN / Swivel car (Iron plate wheel / Rubber car)
    HAMMER CASTER 420EN / Swivel car (Iron plate wheel / Rubber car)
    It can be easily attached and detached with the casters dedicated to attaching the pipe-shaped legs, and it can be attached securely. Mounting pipe outer diameter Φ25 ・ 32 ・ 38mm for round pipes, 25mm for square pipes. Set a work method that can maintain an appropriate torque of 5 to 10 Nm when... Read More
    Type  420EN free car  Shaft Length L (mm)  52  Pipe wall thickness (mm)  Can be installed up to 1.8  Finish of Hardware  Chrome plating  Stopper  None  Type of Sign  Plug  Wheel Type  Single wheel  Caster Type  Swiveling caster 
    Rating:
    100%
    from S$17.99
    Min. 2 days
  31. 405K, free wheel (rubber integrated wheel)
    HAMMER CASTER 405K, free wheel (rubber integrated wheel)
    Light and elegant casters for interior luxury furniture. Please choose according to the purpose, such as a wagon car or furniture.
    Axel Diameter T (mm)  11  Shaft Length L (mm)  38.5  Type  405K free car  Wheel Type  Ball wheel  Finish of Hardware  Chrome plating  Stopper  None  Material (Wheel)  Rubber integrated wheel with resin bush  Shape  Swivel caster  Caster Type  Swiveling caster 
    Rating:
    100%
    from S$8.39
    Min. 2 days
  32. Rubber-clamping type Free Elastomer car
    NANSIN Rubber-clamping type Free Elastomer car
    Wheel Diameter D (Φmm)  100  Mounting Height H (mm)  128  Turning Start Force (daN)  16.8  Connection Thread T  22  Wheel Width W (mm)  27  Swivel Offset E (mm)  32  Shaft Length L (mm)  50  Allowable Load (daN)  70  Starting Force (daN)  8.4  Finish of Hardware  Chrome plating  Stopper  None  Caster Type  Plug-in free wheel caster  Wheel Type  Single wheel  Specification  Swivel caster  Material (Wheel)  Urethane (with B) 
    from S$39.99
    Min. 2 days
  33. EK series universal nylon car 100mm
    HAMMER CASTER EK series universal nylon car 100mm
    Wheel Diameter D (Φmm)  100  Stopper  None  Wheel  Nylon integrated wheel  Wheel Type  Single wheel  Caster Type  Swiveling caster 
    from S$17.99
    Min. 2 days
  34. Twin wheel, Elastomer car
    NANSIN Twin wheel, Elastomer car
    Screw-in twin wheel casters
    Type  Design caster  Material (Wheel)  Elastomer  Color (Body)  Ivory  Connection Thread T  M12×P1.75  Stopper  None  Caster Type  Screw-in free wheel caster  Wheel Type  Twin wheels 
    from S$23.99
    Min. 2 days
  35. Plug-in type 420K, free wheel (PP wheel elastomer winding (B) wheel)
    HAMMER CASTER Plug-in type 420K, free wheel (PP wheel elastomer winding (B) wheel)
    Axel Diameter T (mm)  11  Shaft Length L (mm)  38.5  Finish of Hardware  Chrome plating  RoHS directive (corresponding to 10 substances)  Correspondence  Stopper  None  Caster Type  Swiveling caster 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  36. 420B, free wheel (nylon integrated wheel)
    HAMMER CASTER 420B, free wheel (nylon integrated wheel)
    For environments that require design and lightness, such as wooden furniture and lightweight racks
    Shaft Length L (mm)  38  Axel Diameter T (mm)  Stopper  None  Material (Wheel)  Nylon integrated wheel  Wheel Type  Single wheel  Shape  Swivel caster  Caster Type  Swiveling caster  Included Accessories  With No.11 socket  Type of Sign  Wooden insertion stem 
    from S$2.89
    Min. 2 days
  37. Rubber-tightened, urethane (with B) car
    NANSIN Rubber-tightened, urethane (with B) car
    Rubber-tightened casters for general use * The shaft diameter is the outer diameter of the rubber.
    Turning Start Force (daN)  14.4  Connection Thread T  22  Swivel Offset E (mm)  25  Wheel Width W (mm)  27  Shaft Length L (mm)  50  Allowable Load (daN)  60  Starting Force (daN)  7.2  Wheel Diameter D (Φmm)  75  Mounting Height H (mm)  99  Finish of Hardware  Chrome plating  Type  General caster  Stopper  None  Caster Type  Plug-in free wheel caster  Wheel Type  Single wheel  Material (Wheel)  Urethane (with bearing) 
    from S$32.99
    Min. 2 days
  38. Hammer caster 420MA, free wheel (rubber (with B) car)
    HAMMER CASTER Hammer caster 420MA, free wheel (rubber (with B) car)
    The structure is the same as 420M, and the mounting part is a screw type.
    Wheel Width (mm)  32  Type  420MA free car  Stopper  None  Caster Type  Rotating screw-in caster  Material (Wheel)  Rubber (with radial ball bearing)  Wheel Type  Single wheel  Finish of Hardware  Unichrome  Shape  freely 
    from S$44.99
    Min. 9 days
  39. 420EU, free wheel (nylon integrated wheel)
    HAMMER CASTER 420EU, free wheel (nylon integrated wheel)
    It can be easily attached and detached with the casters dedicated to attaching the pipe-shaped legs. The plate thickness (t) of the round pipe bracket is 1.6 mm. Set a work method that can maintain an appropriate torque of 5 to 10 Nm when installing the pipe. * Because the plug is made of nylon, ... Read More
    Type  420EU universal car  Shaft Length L (mm)  53  Finish of Hardware  Chrome plating  Stopper  None  Material (Wheel)  Nylon  Type of Sign  Plug  Wheel Type  Single wheel  Caster Type  Swiveling caster 
    from S$8.99
    Min. 2 days
  40. Rubber pipe 24 diameter insertion caster free wheel 75 diameter nylon wheel
    YUEI CASTER Rubber pipe 24 diameter insertion caster free wheel 75 diameter nylon wheel
    Pipe Diameter d (Φmm)  24  Wheel Diameter D (Φmm)  75  RoHS directive (corresponding to 10 substances)  Correspondence  Stopper  None  Wheel  Nylon car  Caster Type  Plug-in caster  Wheel Type  Single wheel  Finish of Hardware  Trivalent unichrome 
    from S$12.99
    Min. 12 days
View : Grid List
Filter

Items 1 - 40 of 744

Set Ascending Direction