All Category

Corner-Mount Casters

A corner plate caster is a caster that deforms the plate and can be attached to various corners. There are many things that are easy to determine the mounting position and can be easily attached by hand. There are free-wheeling or fixed-wheel types, with stoppers, and sizes ranging from small to large. Therefore, you can select the optimum one against the wheel diameter and allowable load values. In addition, there is a specification of a free wheel or a fixed car, and there is a type with a model stopper or a brake.
View : Grid List
Filter

Items 1 - 40 of 122

Set Ascending Direction
  1. Hammer caster 220E, free wheel (urethane car)
    HAMMER CASTER Hammer caster 220E, free wheel (urethane car)
    It is designed so that it can be installed in any corner, so please choose according to your application. The mounting seat with a wheel diameter of Φ40 to 75 mm is treated with trivalent chrome chemical conversion.
    Type  220E swivel caster  Finish of Hardware  Chrome plating  Stopper  None  Caster Type  Plate type swivel corner caster  Wheel Type  Single wheel  Shape  Swivel caster  Material (Wheel)  Urethane 
    Rating:
    100%
    from S$7.39
    Min. 2 days
  2. S series corner type free SP with urethane B car 50mm
    HAMMER CASTER S series corner type free SP with urethane B car 50mm
    Mounting Dimensions (mm)  139×55×42  Mounting base (mm)  160×63×58  Wheel Diameter D (Φmm)  50  Allowable Load (daN)  60  Mounting Height (mm)  70  Mounting hole diameter (mm)  8.8  Caster Type  Plate type swivel corner caster  Wheel Type  Single wheel  Stopper  With rotation stopper 
    Rating:
    100%
    from S$19.99
    Min. 5 days
  3. S series corner type free SP with urethane B car 75mm
    HAMMER CASTER S series corner type free SP with urethane B car 75mm
    Wheel Diameter D (Φmm)  75  Caster Type  Plate type swivel corner caster  Wheel Type  Single wheel  Stopper  With rotation stopper 
    from S$26.99
    Min. 2 days
  4. 220S / Corner Plate Type Caster Swivel Car (with phenol integrated wheel and roller B)
    HAMMER CASTER 220S / Corner Plate Type Caster Swivel Car (with phenol integrated wheel and roller B)
    Mounting Dimensions, X x Y x Z (mm)  139×55×42  Mounting Plate, A x B x C (mm)  160×63×58  Wheel Width (mm)  25  Caster Offset (mm)  26  Dimension S (mm)  38.9  Wheel No.  428S-PB50  Wheel Diameter D (Φmm)  50  Turning Radius (mm)  52  Dimension T (mm)  59.4  Allowable Load (daN)  70  Mounting Height H (mm)  70  Dimension U (mm)  8.5  Mounting Hole Diameter P (Φmm)  8.8  RoHS directive (corresponding to 10 substances)  Correspondence  Stopper  None  Caster Type  Plate type swivel corner caster  Finish of Hardware  Trivalent chromium conversion treatment 
    from S$19.99
    Min. 7 days
  5. S Series Corner Type Free SP with Urethane B Car 65mm
    HAMMER CASTER S Series Corner Type Free SP with Urethane B Car 65mm
    Wheel Diameter D (Φmm)  65  Caster Type  Plate type swivel corner caster  Wheel Type  Single wheel  Stopper  With rotation stopper 
    from S$19.99
    Min. 3 days
  6. Hammer caster 220E, free wheel (rubber wheel)
    HAMMER CASTER Hammer caster 220E, free wheel (rubber wheel)
    It is designed so that it can be installed in any corner, so please choose according to your application. The mounting seat is treated with trivalent chrome chemical conversion.
    Type  220E swivel caster  Finish of Hardware  Chrome plating  Stopper  None  Caster Type  Plate type swivel corner caster  Material (Wheel)  Rubber integrated wheel with resin bush  Wheel Type  Single wheel  Shape  Swivel caster 
    from S$7.69
    Min. 2 days
  7. Hammer caster 215E with free wheel (urethane car) stopper
    HAMMER CASTER Hammer caster 215E with free wheel (urethane car) stopper
    It is designed so that it can be installed in any corner, so please choose according to your application. The handle and mounting seat with a wheel diameter of Φ40 to 75 mm are treated with trivalent chrome chemical conversion. The handle of Φ85-150mm is treated with trivalent chrome chemical con... Read More
    Type  215E swivel caster  Finish of Hardware  Chrome plating  Caster Type  Plate type swivel corner caster  Wheel Type  Single wheel  Shape  Swivel caster S  Material (Wheel)  Urethane  Stopper  With rotation stopper 
    Rating:
    90%
    from S$16.99
    Min. 2 days
  8. Hammer caster 215E, free wheel (rubber wheel) with stopper
    HAMMER CASTER Hammer caster 215E, free wheel (rubber wheel) with stopper
    It is designed so that it can be installed in any corner, so please choose according to your application. The handle and mounting seat are treated with trivalent chrome chemical conversion.
    Type  215E swivel caster  Finish of Hardware  Chrome plating  Caster Type  Plate type swivel corner caster  Material (Wheel)  Rubber integrated wheel with resin bush  Wheel Type  Single wheel  Shape  Swivel caster S  Stopper  With rotation stopper 
    from S$11.99
    Min. 2 days
  9. 215G, free wheel (rubber wheel) with stopper
    HAMMER CASTER 215G, free wheel (rubber wheel) with stopper
    It is a caster of a deformed plate that can easily determine the mounting position in every corner.
    Type  215G free car  RoHS directive (corresponding to 10 substances)  Correspondence  Caster Type  Plate type swivel corner caster  Material (Wheel)  Rubber  Wheel Type  Single wheel  Shape  Swivel caster S  Finish of Hardware  Trivalent chromium conversion treatment  Stopper  With rotation stopper 
    Rating:
    100%
    from S$10.99
    Min. 2 days
  10. 215E Swivel Caster (Nylon Wheel) Coner Plated with Stopper
    HAMMER CASTER 215E Swivel Caster (Nylon Wheel) Coner Plated with Stopper
    It is designed so that it can be installed in any corner, so please choose according to your application. The handle and mounting seat with a wheel diameter of Φ40 to 75 mm are treated with trivalent chrome chemical conversion. The handle of Φ85-150mm is treated with trivalent chrome chemical con... Read More
    Type  215E swivel caster  Finish of Hardware  Chrome plating  Material (Wheel)  Nylon  Caster Type  Plate type swivel corner caster  Wheel Type  Single wheel  Shape  Swivel caster S  Stopper  With rotation stopper 
    Rating:
    100%
    from S$7.79
    Min. 2 days
  11. 200E Swivel Caster (Nylon Wheel)
    HAMMER CASTER 200E Swivel Caster (Nylon Wheel)
    It is designed so that it can be installed in any corner, so please choose according to your application. The mounting seat with a wheel diameter of Φ40 to 75 mm is treated with trivalent chrome chemical conversion.
    Type  220E swivel caster  Finish of Hardware  Chrome plating  Stopper  None  Material (Wheel)  Nylon  Caster Type  Plate type swivel corner caster  Wheel Type  Single wheel  Shape  Swivel caster 
    Rating:
    100%
    from S$5.59
    Min. 2 days
  12. 213S ・ Corner plate type caster Swivel car (rubber integrated wheel) with stopper
    HAMMER CASTER 213S ・ Corner plate type caster Swivel car (rubber integrated wheel) with stopper
    Mounting Dimensions, X x Y x Z (mm)  139×55×42  Mounting Plate, A x B x C (mm)  160×63×58  Type  213S Swivel car  Wheel Width (mm)  26  Dimension S (mm)  38.9  Dimension T (mm)  59.4  Dimension U (mm)  8.5  Mounting Hole Diameter P (Φmm)  8.8  Caster Type  Plate type swivel corner caster  Wheel Type  Single wheel  Finish of Hardware  Trivalent chromium conversion treatment  Stopper  With rotation stopper 
    from S$14.99
    Min. 10 days
  13. Corner caster nylon wheels black
    SISIKU ADDKREIS Corner caster nylon wheels black
    The two-sided rising structure fits tightly in the corner. It is easy to position and can be easily installed by hand.
    Mass (kg)  0.3  Mounting base (mm)  113×76×37  Mounting Hole (mm)  5.3  Mounting Screw Spacing (mm)  73.5×103.5×25.0  Lock  None  Material (Wheel)  Nylon 6  Caster Type  Plate type swivel caster  Wheel Type  Single wheel  Specification  Universal 
    Rating:
    100%
    from S$19.99
    Min. 32 days
  14. Corner caster SGC series free wheel with stopper (elastomer wheel)
    YUEI CASTER Corner caster SGC series free wheel with stopper (elastomer wheel)
    Elastomer wheels are used on the floor to prevent stains.
    Mounting pitch X × Y × Z (mm)  139×55×42  Mounting Plate, A x B x C (mm)  160×72×58  Wheel Width (mm)  27  Hole Diameter P (Φmm)  8.8  RoHS directive (corresponding to 10 substances)  Correspondence  Wheel  Elastomer car  Caster Type  Plate type swivel caster  Wheel Type  Single wheel  Finish of Hardware  Trivalent unichrome  Stopper  With rotation stopper 
    from S$9.49
    Min. 13 days
  15. Hammer caster 220G, free wheel (nylon car)
    HAMMER CASTER Hammer caster 220G, free wheel (nylon car)
    It is a caster of a deformed plate that can easily determine the mounting position in every corner.
    Type  220G free car  RoHS directive (corresponding to 10 substances)  Correspondence  Stopper  None  Material (Wheel)  Nylon  Caster Type  Plate type swivel corner caster  Wheel Type  Single wheel  Finish of Hardware  Trivalent chromium conversion treatment  Shape  freely 
    from S$8.39
    Min. 9 days
  16. Hammer caster 220G, free wheel (rubber wheel)
    HAMMER CASTER Hammer caster 220G, free wheel (rubber wheel)
    It is a caster of a deformed plate that can easily determine the mounting position in every corner.
    Type  220G free car  Stopper  None  Caster Type  Plate type swivel corner caster  Wheel Type  Single wheel  Shape  Swivel caster  Finish of Hardware  Trivalent chromium conversion treatment 
    from S$8.89
    Min. 10 days
  17. Hammer caster 220S, free wheel (nylon car)
    HAMMER CASTER Hammer caster 220S, free wheel (nylon car)
    A practical caster that can be easily attached to any corner.
    Mounting Dimensions, X x Y x Z (mm)  139×55×42  Mounting Plate, A x B x C (mm)  160×63×58  Type  220S swivel car  Wheel Width (mm)  25  Dimension S (mm)  38.9  Dimension T (mm)  59.4  Dimension U (mm)  8.5  Mounting Hole Diameter P (Φmm)  8.8  RoHS directive (corresponding to 10 substances)  Correspondence  Stopper  None  Material (Wheel)  Nylon  Caster Type  Plate type swivel corner caster  Wheel Type  Single wheel  Finish of Hardware  Trivalent chromium conversion treatment  Shape  freely 
    from S$10.99
    Min. 10 days
  18. G series corner type flexible urethane car 75mm
    HAMMER CASTER G series corner type flexible urethane car 75mm
    Wheel Diameter D (Φmm)  75  Stopper  None  Caster Type  Plate type swivel corner caster  Wheel Type  Single wheel 
    from S$19.99
    Min. 10 days
  19. 213S ・ Corner plate type caster Swivel car (nylon car)
    HAMMER CASTER 213S ・ Corner plate type caster Swivel car (nylon car)
    A practical caster that can be easily attached to any corner.
    Mounting Dimensions, X x Y x Z (mm)  139×55×42  Mounting Plate, A x B x C (mm)  160×63×58  Type  213S Swivel car  Wheel Width (mm)  25  Dimension S (mm)  38.9  Dimension T (mm)  59.4  Dimension U (mm)  8.5  Mounting Hole Diameter P (Φmm)  8.8  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Wheel)  Nylon  Caster Type  Plate type swivel corner caster  Wheel Type  Single wheel  Finish of Hardware  Trivalent chromium conversion treatment  Stopper  With rotation stopper  Shape  freely 
    from S$12.99
    Min. 12 days
  20. G series corner type flexible urethane car 50mm
    HAMMER CASTER G series corner type flexible urethane car 50mm
    Wheel Diameter D (Φmm)  50  Stopper  None  Wheel  Nylon thermoplastic polyurethane wheel  Caster Type  Plate type swivel corner caster  Wheel Type  Single wheel 
    Rating:
    100%
    from S$11.99
    Min. 9 days
  21. Hammer caster 220S, free wheel (rubber wheel)
    HAMMER CASTER Hammer caster 220S, free wheel (rubber wheel)
    A practical caster that can be attached to any corner.
    Mounting Dimensions, X x Y x Z (mm)  139×55×42  Mounting Plate, A x B x C (mm)  160×63×58  Type  220S swivel car  Wheel Width (mm)  26  Dimension S (mm)  38.9  Dimension T (mm)  59.4  Dimension U (mm)  8.5  Mounting Hole Diameter P (Φmm)  8.8  Type of Sign  Corner flat  Stopper  None  Caster Type  Plate type swivel corner caster  Wheel Type  Single wheel  Shape  Swivel caster  Finish of Hardware  Trivalent chromium conversion treatment 
    from S$13.99
    Min. 12 days
  22. 220S / Freewheel (Nylon Wheel / Urethane Wheel / B)
    HAMMER CASTER 220S / Freewheel (Nylon Wheel / Urethane Wheel / B)
    Mounting Dimensions, X x Y x Z (mm)  139×55×42  Mounting Plate, A x B x C (mm)  160×63×58  Dimension S (mm)  38.9  Dimension T (mm)  59.4  Dimension U (mm)  8.5  Mounting Hole Diameter P (Φmm)  8.8  Type of Sign  Corner flat  RoHS directive (corresponding to 10 substances)  Correspondence  Stopper  None  Caster Type  Plate type swivel corner caster  Wheel Type  Single wheel  Shape  Swivel caster  Finish of Hardware  Trivalent chromium conversion treatment  Material (Wheel)  Urethane (with B) car 
    from S$16.99
    Min. 2 days
  23. Corner castor rubber wheel black
    SISIKU ADDKREIS Corner castor rubber wheel black
    The two-sided rising structure fits tightly into the corners, making it easy to determine the position. There are two mounting parts, the number of parts is small, and equipment is easy. It can also be attached with a special hook (sold separately) that can be easily done by hand. Various transpo... Read More
    Mounting base (mm)  113×76×37  Mounting Screw Spacing (mm)  73.5×103.5×25 
    from S$17.99
    Min. 8 days
  24. Corner caster with adjustable stopper
    YUEI CASTER Corner caster with adjustable stopper
    Uses elastomer wheels that are lightweight and do not easily stain the floor.
    Trusco Part No.  858-0574  Mass (g)  567  2018 Trusco page  2 0746 
    from S$13.99
    Min. 3 days
  25. E series corner type free urethane B car 100mm
    HAMMER CASTER E series corner type free urethane B car 100mm
    Wheel Diameter D (Φmm)  100  Stopper  None  Caster Type  Plate type swivel corner caster  Wheel Type  Single wheel 
    from S$26.99
    Min. 3 days
  26. Corner caster with rubber wheel UNIQLO with stopper
    SISIKU ADDKREIS Corner caster with rubber wheel UNIQLO with stopper
    The two-sided rising structure fits tightly into the corners, making it easy to determine the position. There are two mounting parts, the number of parts is small, and equipment is easy. It can also be attached with a special hook (sold separately) that can be easily done by hand. Various transpo... Read More
    Mounting base (mm)  113×76×37  Mounting Screw Spacing (mm)  73.5×103.5×25 
    from S$13.99
    Min. 8 days
  27. 215E / Swivel car (nylon wheel / urethane car / B included) with stopper
    HAMMER CASTER 215E / Swivel car (nylon wheel / urethane car / B included) with stopper
    Mounting Dimensions, X x Y x Z (mm)  139×55×42  Mounting Plate, A x B x C (mm)  160×63×58  Wheel Width (mm)  27  Dimension S (mm)  38.9  Dimension T (mm)  59.4  Dimension U (mm)  8.5  Mounting Hole Diameter P (Φmm)  8.8  Finish of Hardware  Chrome plating  Type of Sign  Corner flat  RoHS directive (corresponding to 10 substances)  Correspondence  Caster Type  Plate type swivel corner caster  Wheel Type  Single wheel  Shape  Swivel caster S  Material (Wheel)  Urethane (with B) car  Stopper  With rotation stopper 
    from S$28.99
    Min. 7 days
  28. E series corner type free press tire with SP 100mm
    HAMMER CASTER E series corner type free press tire with SP 100mm
    Wheel Diameter D (Φmm)  100  Caster Type  Plate type swivel corner caster  Wheel Type  Single wheel  Stopper  With rotation stopper 
    from S$26.99
    Min. 3 days
  29. Corner caster Nylon wheel Unichrome plating
    SISIKU ADDKREIS Corner caster Nylon wheel Unichrome plating
    The two-sided rising structure fits tightly in the corner. It is easy to position and can be easily installed by hand.
    Mass (kg)  0.3  Mounting base (mm)  113×76×37  Mounting Hole (mm)  5.3  Mounting Screw Spacing (mm)  73.5×103.5×25.0  Lock  None  Material (Wheel)  Nylon 6  Caster Type  Plate type swivel caster  Wheel Type  Single wheel  Shape  Swivel caster  Specification  Universal 
    from S$14.99
    Min. 2 days
  30. Corner caster SGC series free wheel (elastomer wheel)
    YUEI CASTER Corner caster SGC series free wheel (elastomer wheel)
    Mounting pitch X × Y × Z (mm)  139×55×42  Mounting Plate, A x B x C (mm)  160×72×58  Wheel Width (mm)  27  Hole Diameter P (Φmm)  8.8  RoHS directive (corresponding to 10 substances)  Correspondence  Wheel  Elastomer car  Stopper  None  Caster Type  Plate type swivel caster  Wheel Type  Single wheel  Material (Metal Hub)  Steel  Finish of Hardware  Trivalent unichrome 
    from S$7.99
    Min. 13 days
  31. Corner caster with nylon wheels and UNIQLO stopper
    SISIKU ADDKREIS Corner caster with nylon wheels and UNIQLO stopper
    The two-sided rising structure fits tightly into the corners, making it easy to determine the position. There are two mounting parts, the number of parts is small, and equipment is easy. It can also be attached with a special hook (sold separately) that can be easily done by hand. Various transpo... Read More
    Mounting base (mm)  113×76×37  Mounting Screw Spacing (mm)  73.5×103.5×25 
    from S$13.99
    Min. 8 days
  32. S series corner type free SP with nylon B car 75mm
    HAMMER CASTER S series corner type free SP with nylon B car 75mm
    Wheel Diameter D (Φmm)  75  Caster Type  Plate type swivel corner caster  Wheel Type  Single wheel  Stopper  With rotation stopper 
    from S$16.99
    Min. 3 days
  33. S series corner type free nylon B car 75mm
    HAMMER CASTER S series corner type free nylon B car 75mm
    Wheel Diameter D (Φmm)  75  Stopper  None  Caster Type  Plate type swivel corner caster  Wheel Type  Single wheel 
    from S$16.99
    Min. 5 days
  34. G series corner type flexible urethane wheel 65mm
    HAMMER CASTER G series corner type flexible urethane wheel 65mm
    Wheel Diameter D (Φmm)  65  Stopper  None  Caster Type  Plate type swivel corner caster  Wheel Type  Single wheel 
    Rating:
    100%
    from S$19.99
    Min. 5 days
  35. 215G, with free wheel stopper (nylon wheel, urethane car)
    HAMMER CASTER 215G, with free wheel stopper (nylon wheel, urethane car)
    Type of Sign  Corner flat  RoHS directive (corresponding to 10 substances)  Correspondence  Caster Type  Plate type swivel corner caster  Wheel Type  Single wheel  Shape  Swivel caster S  Finish of Hardware  Trivalent chromium conversion treatment  Material (Wheel)  Urethane car  Stopper  With rotation stopper 
    from S$11.99
    Min. 7 days
  36. 220E / Corner Plate Type Caster Free Wheel (Iron Plate Wheel / Rubber Wound Wheel)
    HAMMER CASTER 220E / Corner Plate Type Caster Free Wheel (Iron Plate Wheel / Rubber Wound Wheel)
    Finish of Hardware  Chrome plating  RoHS directive (corresponding to 10 substances)  Correspondence  Stopper  None  Caster Type  Plate type swivel corner caster 
    from S$14.99
    Min. 7 days
  37. E series corner type free rubber B car 125mm
    HAMMER CASTER E series corner type free rubber B car 125mm
    Wheel Diameter D (Φmm)  125  Stopper  None  Caster Type  Plate type swivel caster  Wheel  Rubber B car  Wheel Type  Single wheel 
    from S$29.99
    Min. 3 days
  38. Corner caster UNIQLO with rubber wheels
    SISIKU ADDKREIS Corner caster UNIQLO with rubber wheels
    The two-sided rising structure fits tightly into the corners, making it easy to determine the position. There are two mounting parts, the number of parts is small, and equipment is easy. It can also be attached with a special hook (sold separately) that can be easily done by hand. Various transpo... Read More
    Mounting base (mm)  113×76×37  Mounting Screw Spacing (mm)  73.5×103.5×25 
    from S$11.99
    Min. 8 days
  39. S series corner type free SP with nylon B car 65mm
    HAMMER CASTER S series corner type free SP with nylon B car 65mm
    Wheel Diameter D (Φmm)  65  Caster Type  Plate type swivel corner caster  Wheel Type  Single wheel  Stopper  With rotation stopper 
    from S$14.99
    Min. 3 days
  40. Corner caster free
    YUEI CASTER Corner caster free
    Uses elastomer wheels that are lightweight and do not easily stain the floor.
    2018 Trusco page  2 0746  Trusco Part No.  858-0573  Mass (g)  507 
    from S$11.99
    Min. 3 days
View : Grid List
Filter

Items 1 - 40 of 122

Set Ascending Direction