Other (Caster Accessories)
- HAMMER CASTER Handle for caster SA for scaffolding*Casters are sold separately. * Please use the position of the handle within the range of 100 mm at the maximum as shown in the drawing.Length (mm) 188 Height (mm) 30 RoHS directive (corresponding to 10 substances) Correspondence
- TRUSCO Mounting bracket attachmentCan be used as a dedicated mounting bracket attachment for casters TYSG-75RH / TYSG-75RHS / TYSR-75RH. *One set of bolt and nut set (BN-40) is required to install casters.Mass (g) 260 Trusco Part No. 507-3103 Suitable Model TYSG-75RH・TYSG-75RHS・TYSR-75RHfrom S$8.29Min. 2 days
- OKAMOTO KOKI Caster mounting bracket (steel plate)It is a mounting bracket for casters.
- ESCO M8x15mm screw stem (for 40mm / 4pcs)Suitable for (Caster) EA986PC-140, -140B Screw size M8×15mm Esco Part No. EA986PC-6 Mass (g) 15from S$2.39Min. 6 days
- ESCO 38x38mm plate stem (for EA986PC-150, 150B / 4 pieces)Screw size 38 × 38mm (hole diameter 4mm) Esco Part No. EA986PC-25 Suitable for (Caster) EA986PC-150, -150B Mass (g) 36from S$3.79Min. 6 days
- ESCO M10x15mm screw stem (for EA986PC-150, 150B / 4 pieces)Esco Part No. EA986PC-22 Screw size M10×15mm Mass (g) 23 Suitable for (Caster) EA986PC-150, -150Bfrom S$2.19Min. 6 days
- ESCO M10x25mm screw stem (for EA986PC-150, 150B / 4 pieces)Esco Part No. EA986PC-23 Suitable for (Caster) EA986PC-150, -150B Mass (g) 28 Screw size M10×25mmfrom S$2.49Min. 6 days
- ESCO Attachment (for EA986PZ-20 / L type)Please use when it is difficult to mount the EA986PZ-20 directly on the side.Mass (g) 137 Dimensions, Width W x Depth D x Height H (mm) 65×48×78 Esco Part No. EA986PZ-21 Material Steelfrom S$10.99Min. 6 days
- Katsuyama Kikai (Former Suehiro) GS caster switching deviceSwitching between free car and fixed car of GS caster Applicable model: TB type, TBS type, TB-SP typefrom S$129.90Min. 17 days
- ESCO 35x35mm plate stem (for 40mm / 4pcs)Esco Part No. EA986PC-8 Suitable for (Caster) EA986PC-140, -140B Mass (g) 25 Screw size 35 × 35mm (hole diameter 4mm)from S$3.39Min. 6 days
- Al phax Large format caster socks with pouchThere is a lot of mud and dust around the casters after use! Dirt that cannot be removed may fall on the floor ... Just cover it with a spot to prevent mud and dust from falling on the floor! Easy installation just by putting it on! Aperture design that does not easily fall off! Supports casters ... Read MoreMass (g) 10 (1) Applicable dimensions (cm) Caster diameter up to 12 Color Orangefrom S$13.99Min. 7 days
- SISIKU ADDKREIS Safety CoverCommon specifications for J (free), JB (free ST), K (fixed), KB (fixed ST) For overcoming legs and preventing hem from getting caught * Caster is not included.from S$32.99Min. 2 days
- HAMMER CASTER Grease for Hammer Casters (Tube Type)If you lubricate the turning parts and axles on a regular basis, the functions of the product will be fully exhibited.from S$4.49Min. 2 days
- OKAMOTO KOKI SB cover for steel plate castersHeat and oil resistant rubber, red rubber, and conductive wheels are also available.Feature Oil and heat resistancefrom S$1.69Min. 6 days
- ESCO M8x15mm screw stem (for EA986PC-150, 150B / 4 pieces)Mass (g) 20 Esco Part No. EA986PC-21 Suitable for (Caster) EA986PC-150, -150B Screw size M8×15mmfrom S$2.19Min. 6 days
- ESCO Attachment (for EA986PZ-20)Please use when it is difficult to mount the EA986PZ-20 directly on the side.Dimensions, Width W x Depth D x Height H (mm) 100×8.3×104 Mass (g) 153 Esco Part No. EA986PZ-22 Material Steelfrom S$10.99Min. 6 days
- SISIKU ADDKREIS Buffer spring caster Ⅴ TS4 coverVarious design wagons for lightweight transportation of welfare medical equipmentfrom S$2.69Min. 8 days
- GIFU SANKEN KOGYO (UKAI) Stainless steel bracket Fixing bracket with stopperfrom S$49.99Min. 9 days
- YAMATO (office supplies) Yamato Caster / Adjust Bolt Foot BaseBoth adjust bolts and casters can be attached with one piece. Used by attaching to the bottom of the aluminum frame. * Customers are requested to prepare the mounting cap bolts.Discontinued
- SISIKU ADDKREIS Corner caster mounting hook + screw 2 pcs 1SETVarious transport carts Steel furniture, office machines Various furniture, interior decoration furnitureDiscontinued
- HAMMER CASTER Hammer caster grease (spray type)Convenient for injecting into gaps in swivel parts and bearing parts. Be careful of bounce and return in places that do not penetrate, such as grease holes.Capacity (mL) 220Discontinued