All Category

Hydraulic Cylinders

A hydraulic cylinder is a device that lifts heavy loads by raising and lowering the cylinder part with hydraulic power. It is generally used in combination with a hydraulic pump. Pressure is applied to the oil in the main body by operating the pump. There are single-acting and double-acting hydraulic cylinders. The single-acting type has only one oil inlet / outlet, and the lifting action can be raised by hydraulic pressure, but to return it, its own weight or spring is used. . On the other hand, the double-acting type has an oil inlet / outlet in both directions and is returned hydraulically, so it can be returned faster than the single-acting type.
View : Grid List
Filter

Items 1 - 40 of 46

Set Ascending Direction
  1. Hydraulic cylinder (double acting cylinder)
    Riken Kiki Hydraulic cylinder (double acting cylinder)
    Double acting cylinder with piston plating
    piston-bearing length H (mm)  10  pull-side output (kN)  103  pressure-receiving-area for Pull-side (cm 2 14.89  Maximum Output (kN)  200  pressure receiving area of Push-side(cm2 28.74  Connection: Rc (Tapered Thread for Pipe, Female)  3/8  piston-screw length G (mm)  36  Piston Diameter C (Φmm)  42  piston-protrusion length I (mm)  45  color-screw length E (mm)  50  pull-coupler position M (mm)  83  piston-screw diameter F  M40×P2  color-screw diameter D  M82×P2  Included Accessories  ROC-13R with one-touch coupler 
    from S$1,199.00
    Min. 7 days
  2. Power Jack E Series (Single Action) Spring Return Jack
    Osaka Jack Power Jack E Series (Single Action) Spring Return Jack
    The piston sliding part is made of copper alloy and the piston rod is hard chrome plated. Cylinders and pistons are strong materials heat-treated with SCM435.
    Attached Coupler  B-6JG  Coupler Connection Size m  NPT3/8 
    Rating:
    100%
    from S$289.90
    Min. 2 days
  3. Power jack EL series (Small jack)
    Osaka Jack Power jack EL series (Small jack)
    Low-body jacks and flat jacks are used for lifting to the smallest plow and for fine-tuning machine installation. The hydraulic pump is selected according to the number of jacks connected and the amount of oil required. The S-type jack is a single-acting type with a built-in spring return device,... Read More
    Rod Protrusion Length t (mm)  Attached Coupler  B-6JG  Coupler Connection Size m  NTP3/8 
    from S$359.90
    Min. 2 days
  4. Power jack (Single acting)
    Osaka Jack Power jack (Single acting)
    Flat jacks are used for lifting in very small gaps and for fine adjustment of machine installation. The hydraulic pump is selected according to the number of jacks connected and the amount of oil required. It is a single-acting type with a built-in spring and reciprocates with a single high-press... Read More
    Mass (kg)  1.4  Lifting Force (kN [tf])  100(10)  Stroke (mm)  11  Pressure Receiving Area (cm 2 14.52  Required Oil Amount (mL)  16  Rod Diameter (mm)  38  Minimum Height (mm)  43  Outer Diameter (mm)  83  Specification  Spring return type, single acting 
    Rating:
    80%
    from S$349.90
    Min. 2 days
  5. Hydraulic cylinder (single acting cylinder)
    Riken Kiki Hydraulic cylinder (single acting cylinder)
    Maximum Output (kN)  100  Pressure Receiving Area (cm 2 14.52  Color Screw Length G (mm)  25  Connection: Rc (Tapered Thread for Pipe, Female)  3/8  Bottom Threaded Hole Depth I (mm)  31  Piston End Hole Length E (mm)  32  Piston Protrusion M (mm)  38  Piston Diameter C (Φmm)  38  Outer Diameter B (Φmm)  58  Collar Clearance J (mm)  Coupler Length K (mm)  About 42  Bottom Threaded Hole Diameter H  M28×P2  Color Screw Diameter F  M58×P2  Included Accessories  ROC-13R with one-touch coupler 
    from S$699.90
    Min. 5 days
  6. Enapak Single Action Cylinder / Plastic Pump Set
    ENERPAC Enapak Single Action Cylinder / Plastic Pump Set
    Discharge Pressure (MPa)  70  Type of Sign  Foot mounting type  Type  Single acting 
    from S$1,499.00
    Min. 4 days
  7. Power jack E series (double acting) hydraulic return jack
    Osaka Jack Power jack E series (double acting) hydraulic return jack
    The H-type jack is a double-acting type with two high-pressure hoses, and is manufactured to exhibit the required tonnage for both pressurization and return. Since the return process is forcibly performed by flood control, the return speed is faster than the S type.
    from S$379.90
    Min. 4 days
  8. Hydraulic cylinder (single acting cylinder)
    Riken Kiki Hydraulic cylinder (single acting cylinder)
    Single-acting cylinder piston, with cylinder tube inner surface plating
    Head Cover Length J (mm)  15  Piston End Hole Diameter H (Φmm)  19  Hub Length F (mm)  19  Maximum Output (kN)  200  Coupler Position G (mm)  25  Pressure Receiving Area (cm 2 28.74  Connection: Rc (Tapered Thread for Pipe, Female)  3/8  Piston End Hole Length I (mm)  35  Head Cover Outer Diameter K (Φmm)  36  Piston Diameter C (Φmm)  38  Color Screw Length G (mm)  50  Collar Clearance J (mm)  Cylinder Inner Diameter (Φmm)  60.5  Outer Diameter B (Φmm)  82  Coupler Length L (mm)  About 67  Color Screw Diameter F  M82×P2  Included Accessories  ROC-13R with one-touch coupler 
    Rating:
    80%
    from S$699.90
    Min. 6 days
  9. Eagle Atom Jack
    KONNO CORPORATION (EAGLE) Eagle Atom Jack
    It can be lifted from a low position by the gap of the hydraulic jack with claws. Since both the head and nails can be used, it can be used in a wide range of situations. Since it is a hydraulic type, fine adjustment of 1 to 2 mm is possible. The operation is easy. Compact, manual type, no power ... Read More
    Stroke (mm)  13  Maximum Load (ton)  15  Lifting Force (kN)  150  Trusco Part No.  241-4562  Mass (kg)  3.2  Body width (mm)  70  Body Height (mm)  80  Height (mm)  80~93  Type  Service garage jack  Lifting Height (mm)  ~50 
    Rating:
    100%
    from S$1,199.00
    Min. 2 days
  10. Enapak Hydraulic cylinder and pump set for lifting heavy objects
    ENERPAC Enapak Hydraulic cylinder and pump set for lifting heavy objects
    Ideal for jack-up work where the cylinder space is narrow * Please read the instruction manual for safety when using. * For work that requires pressure retention for 10 minutes or more, use V-66 (check valve with bypass) additionally.
    Hose Length (mm)  1800  Specification  ISO9001 certified factory  Pump  [Manual pump] 2-stage discharge 
    Rating:
    100%
    from S$1,499.00
    Min. 32 days
  11. Hydraulic cylinder (double acting cylinder)
    Riken Kiki Hydraulic cylinder (double acting cylinder)
    Double acting cylinder with piston plating
    Maximum Output (kN)  100  pressure receiving area of Push-side(cm2 14.52  color-screw length E (mm)  25  screw evacuate length (mm)  Connection: Rc (Tapered Thread for Pipe, Female)  3/8  Piston Diameter C (Φmm)  30  piston-screw length G (mm)  32  piston-protrusion length I (mm)  42  pull-side output (kN)  51.3  pull-coupler position M (mm)  57  Outer Diameter B (Φmm)  59  pressure-receiving-area for Pull-side (cm 2 7.45  piston-bearing length H (mm)  piston-screw diameter F  M58×P2  Included Accessories  ROC-13R with one-touch coupler 
    from S$749.90
    Min. 7 days
  12. Power jack (spring return type)
    Osaka Jack Power jack (spring return type)
    The piston rod is plated. Comes with a seal for removing rubber that adheres to the piston rod. The saddle is a type that includes a saddle. For upside down use, please use a screw-in type saddle. Both push and pull are hydraulically operated. The pulling force is about half the lift. The allowab... Read More
    Lifting Force (kN)  100  Pressure Receiving Area (cm 2 14.52  Base Thread Diameter c (mm)  2-M8×12L  Height of Coupler L (mm)  21  Rod Thread Length k (mm)  22  Color Thread Length j (mm)  27  Saddle Diameter o (Φmm)  35  Rod Diameter f (Φmm)  38  Cylinder Inner Diameter d (Φmm)  43  Cylinder Outer Diameter D (Φmm)  57  Attached Coupler  B-6JG  Rod Thread Diameter b (mm)  M27×2  Color Thread Diameter a (mm)  M57×1.5  Coupler Connection Size m  NPT3/8 
    Rating:
    100%
    from S$599.90
    Min. 17 days
  13. Power jack
    Osaka Jack Power jack
    I kept the height as low as possible.
    Attached Coupler  B-6J  Recommended pump  Manual: TWA-0.3 / 0.7, Electric: NEX-2 
    from S$299.90
    Min. 8 days
  14. Hydraulic cylinder (single acting)
    SUPER TOOL Hydraulic cylinder (single acting)
    Since it is a single-acting type and has a built-in spring, it reciprocates with a single high-pressure hose. Single-acting hydraulic cylinder
    Connection: Rc (Tapered Thread for Pipe, Female)  (Coupling) 3/8  Material  Body: Steel  Specification  Coupling (female): With HCF 
    from S$359.90
    Min. 3 days
  15. Hydraulic cylinder (single acting cylinder)
    Riken Kiki Hydraulic cylinder (single acting cylinder)
    Single-acting cylinder piston, with cylinder tube inner surface plating * When selecting a pump, be sure to select a pump with an effective oil amount that is larger than the required oil amount for the cylinder used.
    Connection: Rc (Tapered Thread for Pipe, Female)  3/8  Included Accessories  ROC-13R with one-touch coupler 
    from S$539.90
    Min. 6 days
  16. Piston screw cap for hydraulic cylinder MS1-100
    Riken Kiki Piston screw cap for hydraulic cylinder MS1-100
    from S$59.99
    Min. 5 days
  17. Enapak Single Action Cylinder / Aluminum Manual Pump Set
    ENERPAC Enapak Single Action Cylinder / Aluminum Manual Pump Set
    Stroke (mm)  105  Minimum Height (mm)  173  Discharge Pressure (MPa)  70  Trusco Part No.  838-8253  Mass (kg)  9.4  Type  Single acting  Pump  P-392AL  Key Cylinder  RC-104 
    from S$1,999.00
    Min. 10 days
  18. Hydraulic cylinder (single acting cylinder)
    Riken Kiki Hydraulic cylinder (single acting cylinder)
    Single-acting cylinder piston, with cylinder tube inner surface plating * When selecting a pump, be sure to select a pump with an effective oil amount that is larger than the required oil amount for the cylinder used. * MS type has a screw on the tip.
    Color Screw Length G (mm)  23  Piston End Hole Length E (mm)  25  Piston Diameter C (Φmm)  26  Collar Clearance J (mm)  Connection: Rc (Tapered Thread for Pipe, Female)  3/8  Cylinder Inner Diameter (Φmm)  30.2  Piston Protrusion M (mm)  31  Maximum Output (kN)  50  Pressure Receiving Area (cm 2 7.16  Piston End Hole Diameter D (Φmm)  M20×P1.5  Color Screw Diameter F  M45×P1.5  Included Accessories  ROC-13R with one-touch coupler 
    from S$749.90
    Min. 6 days
  19. Hydraulic cylinder (single acting)
    SUPER TOOL Hydraulic cylinder (single acting)
    Since it is a single-acting type and has a built-in spring, it reciprocates with a single high-pressure hose. Single-acting hydraulic cylinder
    2018 Trusco page  7 1490  Material  Steel 
    from S$389.90
    Min. 3 days
  20. Power jack
    Osaka Jack Power jack
    By connecting multiple units in a circle, it can be used for press-fitting and removing propellers for propulsion of ships. External force is required to return the piston rod. It can be used to attach and detach the propeller. * There is no stopper to prevent the piston rod from popping out. * B... Read More
    Stroke (mm)  10  Attached Coupler  BZ-4J  Coupler Connection Size m  M22×1.5  Recommended pump  TWAZ-0.7 
    from S$789.90
    Min. 8 days
  21. Enapack Super lightweight aluminum single acting hydraulic cylinder
    ENERPAC Enapack Super lightweight aluminum single acting hydraulic cylinder
    All RAC series and lightweight aluminum cylinder models are equipped with bolted steel saddles (hard processing specifications) that are easy to remove. Light weight makes it easy to carry and install. The cylinder life has been improved by hard-coding the surface of the plunger and the inner sur... Read More
    Material  Aluminum  Specification  ISO9001 certified factory 
    from S$2,299.00
    Min. 32 days
  22. Power jack (spring return type)
    Osaka Jack Power jack (spring return type)
    The piston rod is plated. There are mounting screws on the bottom. Comes with a dust seal for removing dust adhering to the piston rod. A mounting screw is provided on the outer diameter of the cylinder. The minimum height has been suppressed as much as possible. Allowable lateral load is 1/20 of... Read More
    Lifting Force (kN)  300  Attached Coupler  B-6JG  Coupler Connection Size m  NPT3/8 
    from S$1,399.00
    Min. 8 days
  23. Power jack (hydraulic return type)
    Osaka Jack Power jack (hydraulic return type)
    The piston rod is plated. Comes with a seal for removing rubber that adheres to the piston rod. The saddle is a type that includes a saddle. For upside down use, please use a screw-in type saddle. Both push and pull are hydraulically operated. The pulling force is about half the lift. The allowab... Read More
    Cylinder Outer Diameter D (Φmm)  125  Pulling Force (kN [tf])  220(22)  Rod Thread Length k (mm)  31  Base Screw Length n (mm)  31  Color Thread Length j (mm)  50  Lifting Force (kN)  500  Height of Coupler L (mm)  55  Saddle Diameter o (Φmm)  65  Pressure Receiving Area (cm 2 70.88  Cylinder Inner Diameter d (Φmm)  95  Attached Coupler  B-6JG  Color Thread Diameter a (mm)  M125×2  Base Thread Diameter c (mm)  M45×2  Rod Thread Diameter b (mm)  M45×2  Coupler Connection Size m  NPT3/8 
    from S$1,499.00
    Min. 11 days
  24. Power jack
    Osaka Jack Power jack
    The piston rod is plated. Lightweight and compact type using special steel for each part. Ideal for ultra-high hydraulic pressure, including manufacturing of high-pressure precision presses, nuclear power-related, shipbuilding, and industrial diamonds. Allowable lateral load is 1/50 of lift. * We... Read More
    Attached Coupler  BZ-4J  Coupler Connection Size m  M22×1.5  Recommended pump  VZ2、VZ5 
    from S$1,199.00
    Min. 8 days
  25. Hydraulic cylinder (double acting cylinder)
    Riken Kiki Hydraulic cylinder (double acting cylinder)
    Double acting cylinder with piston plating
    Piston Diameter C (Φmm)  22  color-screw length E (mm)  23  pull-side output (kN)  23.4  piston-screw length G (mm)  25  screw evacuate length (mm)  pressure-receiving-area for Pull-side (cm 2 3.36  Connection: Rc (Tapered Thread for Pipe, Female)  3/8  piston-protrusion length I (mm)  34  Outer Diameter B (Φmm)  46  pull-coupler position M (mm)  46  Maximum Output (kN)  50  pressure receiving area of Push-side(cm2 7.16  piston-screw diameter F  M20×P1.5  color-screw diameter D  M45×P1.5  Included Accessories  ROC-13R with one-touch coupler 
    from S$769.90
    Min. 7 days
  26. Enapak Small hydraulic rotary air pump
    ENERPAC Enapak Small hydraulic rotary air pump
    Air Consumption (NL/min)  283~1000  Noise Level (dB)  88  Discharge Rate (L/min)  No load: 2, 70MPa: 0.25  Discharge rate (cm 3 / stroke)  No load: 2.0, 70MPa: 0.25 
    from S$1,399.00
    Min. 4 days
  27. Enapack Super lightweight aluminum hollow cylinder
    ENERPAC Enapack Super lightweight aluminum hollow cylinder
    Due to the hollow blancer design, both push and pull can be used. Since the inner diameter of the blanger has a metric female screw, it is easy to attach accessories. The cylinder life has been improved by applying a hard coating to the blanker surface and cylinder inner surface. * We do not deli... Read More
    Material  Aluminum  Specification  ISO9001 certified factory 
    from S$2,999.00
    Min. 32 days
  28. Enapack Ultralight aluminum single acting hydraulic cylinder with safety nut
    ENERPAC Enapack Ultralight aluminum single acting hydraulic cylinder with safety nut
    The aluminum cinder with safety nut is ideal for holding the load for a long period of time due to the plunger holding mechanism by the screw lock. The cylinder life has been improved by hard coating the plunger surface and cylinder inner surface. All models are equipped with a carrying handle as... Read More
    Material  Aluminum  Specification  ISO9001 certified factory 
    from S$1,999.00
    Min. 32 days
  29. Power jack (spring return type)
    Osaka Jack Power jack (spring return type)
    The piston rod is plated. Comes with a seal for removing rubber that adheres to the piston rod. The saddle is a bolt mounting type. A mounting screw is provided on the bottom. A mounting screw is provided on the outer diameter of the cylinder. The minimum height has been suppressed as much as pos... Read More
    Cylinder Inner Diameter d (Φmm)  112  Cylinder Outer Diameter D (Φmm)  146  Required Oil Amount (mL)  1480  Stroke (mm)  150  Minimum Height H (mm)  285  Height of Coupler L (mm)  30  Base Thread Diameter c (mm)  4-M12×18L  Color Thread Length j (mm)  60  Lifting Force (kN)  700  Saddle Diameter o (Φmm)  80  Rod Diameter f (Φmm)  95  Pressure Receiving Area (cm 2 98.52  Mass (kg)  About 32  Attached Coupler  B-6JG  Color Thread Diameter a (mm)  M146×3  Recommended pump  Manual: TWA-2.3, Electric: GH1  Coupler Connection Size m  NPT3/8 
    from S$2,299.00
    Min. 11 days
  30. Power jack
    Osaka Jack Power jack
    The piston rod is plated. Lightweight and compact type using special steel for each part. Ideal for ultra-high hydraulic pressure, including manufacturing of high-pressure precision presses, nuclear power-related, shipbuilding, and industrial diamonds. Allowable lateral load is 1/50 of lift. The ... Read More
    Attached Coupler  BZ-4J  Coupler Connection Size m  M22×1.5  Recommended pump  VZ2、VZ5 
    from S$1,799.00
    Min. 8 days
  31. Hydraulic cylinder (single acting cylinder)
    Riken Kiki Hydraulic cylinder (single acting cylinder)
    Single-acting cylinder piston, with cylinder tube inner surface plating * We do not deliver to private homes (detached houses / apartments). * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery loc... Read More
    Maximum Output (kN)  200  Pressure Receiving Area (cm 2 28.74  Connection: Rc (Tapered Thread for Pipe, Female)  3/8  Bottom Threaded Hole Depth I (mm)  39  Piston End Hole Length E (mm)  40  Piston Protrusion M (mm)  46  Color Screw Length G (mm)  50  Piston Diameter C (Φmm)  53  Collar Clearance J (mm)  Cylinder Inner Diameter (Φmm)  60.5  Coupler Position L (mm)  61  Outer Diameter B (Φmm)  82  Bottom Threaded Hole Diameter H  M40×P2  Piston End Hole Diameter D (Φmm)  M40×P2  Color Screw Diameter F  M82×P2  Included Accessories  ROC-13R with one-touch coupler 
    from S$1,199.00
    Min. 6 days
  32. Power jack (spring return type)
    Osaka Jack Power jack (spring return type)
    The piston rod is plated. There are mounting screws on the bottom. Comes with a dust seal for removing dust adhering to the piston rod. A mounting screw is provided on the outer diameter of the cylinder. Allowable lateral load is 1/20 of lift. The saddle is an inset type. The minimum height has b... Read More
    Height of Coupler L (mm)  22  Lifting Force (kN)  230  Rod Thread Length k (mm)  25  Pressure Receiving Area (cm 2 33.18  Base Thread Diameter c (mm)  4-M10×15L  Color Thread Length j (mm)  40  Saddle Diameter o (Φmm)  50  Rod Diameter f (Φmm)  56  Cylinder Inner Diameter d (Φmm)  65  Cylinder Outer Diameter D (Φmm)  85  Attached Coupler  B-6JG  Rod Thread Diameter b (mm)  M40×2  Color Thread Diameter a (mm)  M85×2  Coupler Connection Size m  NPT3/8 
    from S$999.00
    Min. 8 days
  33. Enapak 214kN Single acting Center hall Hydraulic cylinder
    ENERPAC Enapak 214kN Single acting Center hall Hydraulic cylinder
    A single-acting spring return type hollow cylinder. It can be applied to both push cylinders and pull cylinders depending on the mounting method. Flood jack, flood tool * A hydraulic pump is required for use. * Please check the website for piping fittings.
    Overall Length (mm)  (Shortest) 306  Mass (kg)  14.1  Stroke (mm)  155  Ability (kN)  214  Piping Diameter  3/8-18NPT  Maximum Operating Pressure (MPa)  70  Trusco Part No.  852-0192  Cylinder Outer Diameter (mm)  98  Included Accessories  Female coupler (CR-400)  Specification  ISO9001 certified factory  Material  Steel 
    from S$2,299.00
    Min. 32 days
  34. Power jack (spring return type)
    Osaka Jack Power jack (spring return type)
    The piston rod is plated. There are mounting screws on the bottom. Comes with a dust seal for removing dust adhering to the piston rod. A mounting screw is provided on the outer diameter of the cylinder. The minimum height has been suppressed as much as possible. It is a saddle inset type. When u... Read More
    Lifting Force (kN)  150  Base Thread Diameter c (mm)  2-M10×15L  Pressure Receiving Area (cm 2 21.24  Color Thread Length j (mm)  33  Saddle Diameter o (Φmm)  40  Rod Diameter f (Φmm)  46  Cylinder Inner Diameter d (Φmm)  52  Cylinder Outer Diameter D (Φmm)  67  Attached Coupler  B-6JG  Rod Thread Diameter b (mm)  M33×2  Color Thread Diameter a (mm)  M67×1.5  Coupler Connection Size m  NPT3/8 
    from S$449.90
    Min. 8 days
  35. Hydraulic cylinder (single acting cylinder) head cover for MC05-50
    Riken Kiki Hydraulic cylinder (single acting cylinder) head cover for MC05-50
    Suitable for  For MC05-50 
    from S$65.99
    Min. 14 days
  36. Power jack (hydraulic return type)
    Osaka Jack Power jack (hydraulic return type)
    The piston rod is plated. The pulling force is about half the lift. The piston rod has a seal for removing dust that adheres to it. The outer diameter of the cylinder is provided with mounting screws. The cap is a standard accessory. Allowable lateral load is 1/20 of lift (excluding 500/1000 stro... Read More
    Cylinder Outer Diameter D (Φmm)  125  Pulling Force (kN [tf])  220(20)  Rod Thread Length k (mm)  35  Height of Coupler L (mm)  35  Color Thread Length j (mm)  50  Lifting Force (kN)  500  Rod Diameter f (Φmm)  70  Pressure Receiving Area (cm 2 70.88  Cylinder Inner Diameter d (Φmm)  95  Attached Coupler  B-6J  Diameter (Φmm)  Cap: 85  Color Thread Diameter a (mm)  M125×2  Rod Thread Diameter b (mm)  M65×3  Recommended pump  Manual: TWAD-0.9, Electric: H1 / GH2  Coupler Connection Size m  Rc3/8 
    from S$1,499.00
    Min. 8 days
  37. Power jack
    Osaka Jack Power jack
    A jack dedicated to tension. It shrinks from the maximum length by flood control. The return is extended by the spring force.
    Required Oil Amount (mL)  110  Stroke (mm)  150  Lifting Force (kN)  50  Pressure Receiving Area (cm 2 7.36  Mass (kg)  About 5  Attached Coupler  B-6J  Recommended pump  Manual: TWA-0.3 / 0.7, Electric: NEX-2 
    from S$599.90
    Min. 8 days
  38. Branch for 2 circuits
    Riken Kiki Branch for 2 circuits
    Connector Diameter  Rc3/8  Included Accessories  With 1 coupler S-1R 
    Discontinued
  39. OJ power jack
    Osaka Jack OJ power jack
    Specification  With one-touch coupler 
    Discontinued
  40. Jack with lever rotation claw
    KONNO CORPORATION (EAGLE) Jack with lever rotation claw
    Flood control jack with claws: -Can be lifted from a low position in the gap. -Because both the head and nails can be used, it can be used in a wide range of situations. -Since it is a hydraulic type, fine adjustment of 1 to 2 mm is possible. ・ The operation is easy. -Compact, manual type, no pow... Read More
    Lowest Position of Toe (mm)  25  Main Unit Dimensions, Height (mm)  295  Type  Nail long type  Base Length (mm)  295  Toe Width (mm)  90  Mass (kg)  30  Base Width (mm)  205  Load to the Head (kN [t])  150[15]  Toe Load (kN [t])  60[6]  Lifting Height (mm)  143  Toe Length (mm)  100 
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 46

Set Ascending Direction