All Category

Jack Accessories

Jack accessories are parts that can be replaced with jacks. There are couplers for connecting to jacks, high-pressure hoses and pressure gauge mounting brackets that are indispensable for hydraulic equipment. Choose one that is suitable for the jack you are using, as some of them are hydraulic only or have different maximum pressures. Some can be replaced with a single touch. Standards vary from short to long high-pressure hoses. There is also a jack case that can store the jack itself mainly for disaster prevention.
View : Grid List
Filter

Items 1 - 40 of 53

Set Ascending Direction
  1. Air vent for MS-2
    MASADA SEISAKUSHO Air vent for MS-2
    Suitable Model  MS-2 
    Rating:
    97%
    from S$6.49
    Min. 2 days
  2. Coupler
    Riken Kiki Coupler
    Screw-in type, S series coupler.
    Thread Size  3/8  Maximum Operating Pressure (MPa)  70  Specification  Cylinder side coupler 
    Rating:
    87%
    from S$59.99
    Min. 2 days
  3. Hydraulic hose with one side coupling (72MPa)
    Osaka Jack Hydraulic hose with one side coupling (72MPa)
    A very robust hose with excellent durability.
    Length (m)  Inner Diameter (Φmm)  6.3  Maximum Operating Pressure (MPa [kgf/cm 2 ])  72 
    Rating:
    100%
    from S$179.90
    Min. 2 days
  4. Ultra high pressure hydraulic hose
    TOGAWA RUBBER Ultra high pressure hydraulic hose
    Temperature Range (℃)  -30~80  Pressure  100.0MPA (test)  Regular Pressure (MPa)  70.0  Fluid  General hydraulic oil  Screws  R3/8  Material (Metal Hub)  SS400 
    Rating:
    100%
    from S$119.90
    Min. 2 days
  5. Coupler
    Riken Kiki Coupler
    Screw-in type, S series coupler.
    Thread Size  3/8  Maximum Operating Pressure (MPa)  70  Specification  Hose side coupler 
    Rating:
    100%
    from S$59.99
    Min. 2 days
  6. OJ B type coupling
    Osaka Jack OJ B type coupling
    Maximum Operating Pressure (MPa)  72  Mass (kg)  About 0.12  Type  Coupler 
    Rating:
    60%
    from S$47.99
    Min. 2 days
  7. Coupler (one touch)
    Riken Kiki Coupler (one touch)
    It can be attached and detached with one fingertip. For connection to flood control equipment. For connection to flood control equipment.
    Mass (g)  100 
    Rating:
    100%
    from S$76.99
    Min. 2 days
  8. One-touch coupler
    Riken Kiki One-touch coupler
    Detachment is one-touch with one fingertip. There is no oil leakage during separation. Also, air does not get mixed in when connecting. It can be pressurized in a separated state. Comes with a lock to prevent it from coming off.
    Connection: Rc (Tapered Thread for Pipe, Female)  3/8  Maximum Operating Pressure (MPa)  70 
    Rating:
    100%
    from S$76.99
    Min. 2 days
  9. Type B coupler
    Osaka Jack Type B coupler
    It is a hand-tightened self-sealing joint. No tools are required for attachment and detachment. Used for T type, JN type, and LJA type.
    Opening Diameter (Φmm)  Maximum Operating Pressure (MPa [kgf/cm 2 ])  72[720] 
    from S$48.99
    Min. 2 days
  10. Pressure jack mounting bracket for power jack
    Osaka Jack Pressure jack mounting bracket for power jack
    It is used to install a pressure gauge in the middle of a circuit, such as attaching a pressure gauge to a manual pump.
    Maximum Operating Pressure (MPa)  72 
    from S$89.99
    Min. 2 days
  11. One-touch coupler
    Riken Kiki One-touch coupler
    Detachment is one-touch with one fingertip. There is no oil leakage during separation. Also, air does not get mixed in when connecting. It can be pressurized in a separated state. Comes with a lock to prevent it from coming off.
    Fluid Temperature Range (℃)  0~60  Connection: Rc (Tapered Thread for Pipe, Female)  3/8  Maximum Operating Pressure (MPa [kgf/cm 2 ])  70[700] 
    from S$119.90
    Min. 2 days
  12. 908kg industrial jack
    ESCO 908kg industrial jack
    Stroke (mm)  381  Allowable Load (kg)  908  Esco Part No.  EA993MA-4  Included Accessories  Welded bracket (100 x 127 mm)  Height (mm)  [Mount] 381 ~ 762 
    from S$299.90
    Min. 6 days
  13. Power jack base
    Osaka Jack Power jack base
    It is used to stabilize the hydraulic jack.
    from S$79.99
    Min. 8 days
  14. Screw type saddle for power jack
    Osaka Jack Screw type saddle for power jack
    The standard saddle is inset. Please use a screw-in saddle when using upside down.
    from S$29.99
    Min. 22 days
  15. Power jack base
    Osaka Jack Power jack base
    It is used to stabilize the hydraulic jack.
    from S$79.99
    Min. 8 days
  16. High pressure rubber hose (with ROC-13H coupler)
    TOGAWA RUBBER High pressure rubber hose (with ROC-13H coupler)
    Operating Temperature Range (℃)  -20~+70  Minimum Burst Pressure (MPa)  137.3  Connection: Rc (Tapered Thread for Pipe, Female)  3/8  Maximum Operating Pressure (MPa [kgf/cm 2 ])  70[700]  Suitable Hydraulic Oil  General hydraulic oil  Material  NBR 
    from S$179.90
    Min. 5 days
  17. Piston base for power jack
    Osaka Jack Piston base for power jack
    It is used when you want to increase the area of the load received by the rod tip of the jack.
    from S$119.90
    Min. 8 days
  18. 1 circuit branch
    Riken Kiki 1 circuit branch
    Thread Size  3/8  Maximum Operating Pressure (MPa)  70 
    from S$149.90
    Min. 5 days
  19. Adapter for 60x54mm jack
    ESCO Adapter for 60x54mm jack
    Prevents the jack point from bending or slipping. By attaching it to a garage jack or stand, you can jack up and hold it at the jack point on the side of the body.
    Groove Width (mm)  13  Groove Depth (mm)  17  Dimensions, Diameter x Height H (Φmm x mm)  60×54  Esco Part No.  EA993LB-100  Suitable for  For EA993DE-4, DF-2, -3, LB-2L, -3E  Included Accessories  Snap pin 
    from S$19.99
    Min. 6 days
  20. Press jack section
    MASADA SEISAKUSHO Press jack section
    A hydraulic press jack that can freely change the opening dimensions. (Customer work)
    Included Accessories  Handle (three-piece connection) 
    from S$999.00
    Min. 3 days
  21. High pressure rubber hose (OJ: with B-6H coupling)
    TOGAWA RUBBER High pressure rubber hose (OJ: with B-6H coupling)
    Compatible with Osaka Jack B-6J or B-6JG coupling mounting jacks.
    Connector Thread  Rc3/8 
    from S$199.90
    Min. 5 days
  22. Journal jack feed base
    Osaka Jack Journal jack feed base
    The feed base is used when moving laterally while applying a load to the jack. Since the structure is such that the load does not directly affect the lead screw, lateral movement can be performed smoothly. *We do not deliver to private homes (single-family homes and collective housing). *Be caref... Read More
    from S$1,799.00
    Min. 11 days
  23. Single clevis for power jack
    Osaka Jack Single clevis for power jack
    from S$99.90
    Min. 8 days
  24. Power jack sleeve
    Osaka Jack Power jack sleeve
    from S$17.99
    Min. 11 days
  25. Electromagnetic switch for power jack
    Osaka Jack Electromagnetic switch for power jack
    It is a standard equipment of hydraulic pump G type.
    from S$99.90
    Min. 8 days
  26. Clevis pin set for power jack
    Osaka Jack Clevis pin set for power jack
    Set Contents  Pin x 1, Washer x 2, Split pin x 2 
    from S$17.99
    Min. 11 days
  27. Power jack nut
    Osaka Jack Power jack nut
    Attachments include ram chairs, tension bars, couplers, etc., and are designed for easy work. When using other than PC construction such as lifting and lowering heavy objects, use the recommended lifting load as a guide.
    from S$67.99
    Min. 8 days
  28. Power jack coupling
    Osaka Jack Power jack coupling
    Attachments include ram chairs, tension bars, couplers, etc., and are designed for easy work. When using other than PC construction such as lifting and lowering heavy objects, use the recommended lifting load as a guide.
    from S$329.90
    Min. 8 days
  29. Spindle (1500mm)
    ESCO Spindle (1500mm)
    Mass (kg)  13  Overall Length (mm)  1500  Load Capacity (kN)  29.4(3t)  Inner Diameter (Φmm)  33  Outer Diameter (Φmm)  50.8  Esco Part No.  EA632HS-150 
    from S$389.90
    Min. 4 days
  30. Handle lever for power jack
    Osaka Jack Handle lever for power jack
    Attachments include ram chairs, tension bars, couplers, etc., and are designed for easy work. When using other than PC construction such as lifting and lowering heavy objects, use the recommended lifting load as a guide.
    from S$32.99
    Min. 8 days
  31. Enapak foot hydraulic pump
    ENERPAC Enapak foot hydraulic pump
    Maximum Operating Pressure (Low Pressure) (MPa)  1.4  Discharge Port Diameter  3/8(NPT)  Mass (kg)  Trusco Part No.  852-0142  Maximum Operating Pressure (MPa)  [High pressure] 70 
    from S$1,199.00
    Min. 32 days
  32. OJ hydraulic rubber hose
    Osaka Jack OJ hydraulic rubber hose
    A very robust hose with excellent durability.
    Maximum Operating Pressure (MPa)  72  Material (Hose)  Rubber  Specification  With one side coupler 
    from S$289.90
    Min. 4 days
  33. Pressure jack mounting bracket for power jack
    Osaka Jack Pressure jack mounting bracket for power jack
    It is used to install a pressure gauge in the middle of a circuit, such as attaching a pressure gauge to a manual pump.
    Maximum Operating Pressure (MPa)  200 
    from S$179.90
    Min. 11 days
  34. Double clevis for power jack
    Osaka Jack Double clevis for power jack
    from S$119.90
    Min. 8 days
  35. Tension bar for power jack
    Osaka Jack Tension bar for power jack
    Attachments include ram chairs, tension bars, couplers, etc., and are designed for easy work. When using other than PC construction such as lifting and lowering heavy objects, use the recommended lifting load as a guide.
    from S$499.90
    Min. 8 days
  36. High pressure rubber hose (with S-1H coupler)
    TOGAWA RUBBER High pressure rubber hose (with S-1H coupler)
    Comes with a connection coupler for the RIKEN coupler S-1R.
    Operating Temperature Range (℃)  -20~+70  Opening Diameter D (Φmm)  3/8  Maximum Operating Pressure (MPa [kgf/cm 2 ])  70[700]  Suitable Hydraulic Oil  General hydraulic oil  Material  NBR 
    from S$229.90
    Min. 5 days
  37. Tip bracket for worm gear jack
    Osaka Jack Tip bracket for worm gear jack
    from S$149.90
    Min. 8 days
  38. Lamb chair for power jack
    Osaka Jack Lamb chair for power jack
    Attachments include ram chairs, tension bars, couplers, etc., and are designed for easy work. When using other than PC construction such as lifting and lowering heavy objects, use the recommended lifting load as a guide. * We do not deliver to private homes (detached houses / apartments).
    from S$1,399.00
    Min. 8 days
  39. Spindle ・ ・ ・ ・ ・ ・ (1300mm)
    ESCO Spindle ・ ・ ・ ・ ・ ・ (1300mm)
    Overall Length (mm)  1300  Load Capacity (kN)  19.6(2t)  Inner Diameter (Φmm)  20  Outer Diameter (Φmm)  40  Mass (kg)  Esco Part No.  EA632HS-130 
    from S$299.90
    Min. 4 days
  40. Power jack plug for power jack
    Osaka Jack Power jack plug for power jack
    from S$32.99
    Min. 8 days
View : Grid List
Filter

Items 1 - 40 of 53

Set Ascending Direction