Ladders / Stools / Scaffoldings
Ladder ladders, stepladders, step ladders and scaffolding platforms such as ladders and stepladders are highly useful tools in the field. Lightweight aluminum stepladders and stepladders that are convenient for a little work in the office, adjustable telescopic stepladders that can be used in places where there are steps as the length of the legs can be adjusted, ladders that serve as two ladders, a scaffolding platform that can be folded and carried to the site You can find products that can work safely and efficiently, such as a retractable ladder that is convenient for working at high altitudes.
Other Related Pages
- MonotaRO Aluminum LadderMade of aluminum, it is lightweight and can be easily carried by women. Not only for home use such as kitchen and living room, but also for office use. Since it is foldable, it can be stored in a small space even when stored. * Be sure to read the attached instruction manual before use.Storage dimensions / depth (mm) 155 Top plate dimensions / depth (mm) 160 Maximum Working Load (kg) 80 Specification Folding standard type
- MonotaRO Folding Workbench AluminumIt is a workbench that can be used in various situations such as car washing and other cleaning. You can choose from 3 sizes depending on the height and length of the top board. Since it is foldable, it can be stored in a small space when stored. * Be sure to read the attached instruction manual ... Read MoreMaximum Working Load (kg) 100 Storage dimensions / height (mm) 140 Top plate dimensions / width (mm) 300 Type Folding standard type
- MonotaRO Aluminum Ladder Slim TypeIt is a slim type with a thickness of 50 mm when folded, so it is very convenient because it does not take up space when stored. Made of aluminum, it is lightweight and can be easily carried by women. Not only for home use such as kitchen and living room, but also for office use. * Be sure to rea... Read MoreTop plate dimensions / depth (mm) 181 Top plate dimensions / width (mm) 300 Installation dimensions / width (mm) 390 Storage dimensions / width (mm) 390 Storage dimensions / depth (mm) 50 Maximum Working Load (kg) 80 Specification Folding slim type
- PEARL METAL MultistepThe top space is wide and the sense of stability is outstanding. As a flower stand. Stable potted plants can be placed. As a stool. When taking off and putting on shoes. In the kitchen. It's easy to put in and take out the upper cupboard that was out of reach.Number of Tiers 1 Maximum Working Load (kg) 100 (when using a platform) Dimensions, Width W x Depth D x Height H (mm) 395×280×200
- Trade one Trade One39cm up, which is convenient when you have a little more ...! Living, kitchen, outdoor, leisure * Do not use or store in places with high temperature, high humidity and direct sunlight. * Please open the product firmly before use. * Do not use in unstable places. * Do not jump or jump on the top ... Read MoreTop Plate Height (m) 0.39 Number of Tiers 1 Maximum Working Load (kg) 100 Dimension (mm) 390×320×390 Dimensions when Folded (mm) 390×520×45 Material Polypropylene, synthetic rubber Color White
- TRUSCO Plate clamp Clamp orthogonal Plate thickness up to 12mmA clamp that attaches and fixes a plate material (plate thickness: 12 mm) to a pipe on a single pipe. A clamp that attaches and fixes a plate material (plate thickness: 12 mm) to a single pipe in the direction perpendicular and parallel to the pipe. A clamp that attaches and fixes a plate materia... Read MoreMass (g) 440 2018 Trusco page 7 1226 Trusco Part No. 856-6891 Material Steel, chromate platingfrom S$9.89Min. 2 days
- ESCO Steel clamp (free)Mass (kg) 1 Main Unit Dimensions (mm) 165×80 Clamp dimensions (mm) About 30 Esco Part No. EA948TA-14 Material Forged steel Type freelyfrom S$32.99Min. 2 days
- Hasegawa Kogyo Aluminum Folding StoolThe industry's first! Comes with a 3-year warranty for peace of mind! In addition to its light, sharp and stylish design, it is strong enough to pass the 130,000 stepping endurance test and 130 kg strength test! Safe and easy to use.Top Plate Height (m) 0.3 Maximum Working Load (kg) 130 Storage dimensions / depth (mm) 160 Top plate dimensions / depth (mm) 170 Mass (kg) 2.0 Top plate dimensions / width (mm) 280 Necessary Space to Deploy, Length (mm) 330 Storage dimensions / height (mm) 340 Installation dimensions / width (mm) 370 Storage dimensions / width (mm) 370 Width of Step (mm) 70 Trusco Part No. 858-6409 Material Aluminum Color Silverfrom S$139.90Min. 2 days
- TRUSCO Aluminum steps for raised floorsLight and convenient to move, suitable for floors on assembly work lines. It will be possible to wire under the step. Since it has an adjuster, it secures a flat floor surface. It can be used in combination. Since it uses a neoprene rubber adjuster, it has excellent water and oil resistance. On t... Read MoreTop Plate Height (m) 0.19~0.22 Number of Tiers 1 Maximum Working Load (kg) 100 Top plate dimensions / width (mm) 450 Specification Finished productfrom S$889.90Min. 2 days
- PiCa Corporation Fixed hook for ladder (SWA)A fixed hook for ladders. The mounting is a knob type and there is no need to make mounting holes. Private delivery not possibleMass (kg) 0.6 2018 Trusco page 7 1146 Trusco Part No. 836-4228 Material Steelfrom S$129.90Min. 2 days
- TRUSCO Tarki stop clamp free Φ48.6A clamp for fixing rafters to a single tube. A clamp for fixing rafters (size: free) to a single pipe in parallel with the pipe. A clamp for fixing rafters (size: free) to a single pipe in any direction with the pipe. For fixing rafters for single pipesMass (g) 385 2018 Trusco page 7 1226 Trusco Part No. 856-6886 Material Steel, chromate platingfrom S$6.99Min. 2 days
- ESCO Φ42.7 / 48.6mm pipe clamp (fixed)Mass (kg) 1 Main Unit Dimensions (mm) 150×70 Clamping Width (mm) 6~30 Esco Part No. EA948TA-7 Type Fixed Material Steel Specification Steel clampfrom S$33.99Min. 6 days
- ESCO 0.6-1.0m aluminum scaffoldTop Plate Height (m) 0.65~1 Maximum Working Load (kg) 100 Top plate dimensions / depth (mm) 1290 Top plate dimensions / width (mm) 280 Esco Part No. EA905DB-2from S$499.90Min. 4 days
- ESCO 1.40m / 7 stepsTop Plate Height (m) 1.40 Storage dimensions / depth (mm) 115 Maximum Working Load (kg) 150 Overall Height (m) 2.16 Storage dimensions / height (mm) 2160 Top plate dimensions / depth (mm) 250 Top plate dimensions / width (mm) 250 Storage dimensions / width (mm) 500 Mass (kg) 6.2 Number of Tiers 7 Material Aluminum alloy Esco Part No. EA903AJ-7from S$529.90Min. 6 days
- ESCO Clamp for pipe (free)Mass (kg) 0.94 Main Unit Dimensions (mm) 64×200 Clamp dimensions (mm) 6~30 Esco Part No. EA948TA-16 Material Forged steel Type freelyfrom S$33.99Min. 6 days
- ESCO Stepladder (aluminum)Maximum Working Load (kg) 100 Storage dimensions / depth (mm) 174 Top Plate Dimensions (mm) 250×160 Width of Step (mm) 55 Material Aluminum alloyfrom S$699.90Min. 6 days
- MonotaRO Aluminum Ladder Top Plate Size Wide TypeCompared to the standard type aluminum step, the size of the top plate is wider, making it an easy-to-use product. Made of aluminum, it is lightweight and can be easily carried by women. Not only for home use such as kitchen and living room, but also for office use. * Be sure to read the attached... Read MoreStorage dimensions / depth (mm) 245 Top plate dimensions / depth (mm) 255 Top plate dimensions / width (mm) 303 Maximum Working Load (kg) 80 Specification Folding table size wide type
- Osaka Spirit Folding plastic step stoolA stepping stone that can be easily opened and closed. It can be easily closed by simply pulling the handle, and it can be folded compactly, so there is no problem with storage. For work out of reach. *Please check that there is no damage or deformation before use. Do not use if any abnormality i... Read MoreNumber of Tiers 1 Maximum Working Load (kg) 100 Top Panel Dimensions, Width W x Depth D (mm) 278×210 Color Blue Material PP
- Hasegawa Kogyo Stepladder cover RCKDoes not stain the floor, does not scratch, and is not slippery.Dimensions (H x W x D) (mm) 140×80×70 Suitable Model RA・RZ・RZB・RA・RAX・RS・RD・RW・XAM・KS・ESA Suitable Size (mm) Up to 60x80
- KOHARA Plastic Step StoolReceived the Good Design Award! Optimal height for the entrance stand! With anti-slip rubber The material is plastic, so it is vulnerable to heat, and when used as a stand, the load capacity is greatly reduced. As a highly interior plastic entrance stand * Because the material is plastic, it is v... Read MoreNumber of Tiers 1 Maximum Working Load (kg) 100 Material Polypropylene resin
- Trade one Folding Step Seno BeeA convenient folding step that is easy to open and use, and easy to close. With its simple structure, it can be folded simply by pulling the handle, making it easy to store. Compact design that is thin and light at 4.5 cm when folded. Easy and safe to put in and take out the upper storage in the ... Read MoreNumber of Tiers 1 Color Brown Material Polypropylene, synthetic rubber
- MonotaRO Extension Ladder Slow Down Type AluminumSafe and secure as it shrinks slowly even when the telescopic lock is released! A telescopic aluminum ladder that is very convenient to store and carry. If you shrink it when not in use, you can store it in the trunk of your car. * There may be minor scratches due to inspection, but this is not a... Read MoreLength for Storage (m) 0.86 Overall Length (m) 0.86~3.8 Mass (kg) 12.7 Number of steps 13 Maximum Working Load (kg) 150 Effective Width of Front Steps (mm) 295~334 Step Spacing Height (mm) 300 Width of Step (mm) 39.7 Storage dimensions (length x width x depth) (mm) 860×480×90
- ASTAGE (I.BEAM) Step LaddersThe steps have a weighty, stable shape and are non-slip. Stable installation is possible with 2 embossed anti-slip rubber legs and uneven legs. Made of plastic and lightweight, it is easy to carry. When not in use, step stools of the same size can be stacked and stored. For indoor use onlyNumber of Tiers 2 Maximum Working Load (kg) About 100 Material Polypropylene
- MonotaRO Aluminum step with handleSince it has a handle, it is stable and safer when working. Made of aluminum, it is lightweight and can be easily carried by women. Not only for home use such as kitchen and living room, but also for office use. * Be sure to read the attached instruction manual before use.Storage dimensions / depth (mm) 155 Top plate dimensions / depth (mm) 160 Top plate dimensions / width (mm) 284 Maximum Working Load (kg) 80 Specification Type with folding handle
- MonotaRO Resin stepA plastic step that can be used indoors and outdoors. There are 4 rubber legs for stable installation. Lightweight and easy to move, and multiple units can be stacked and stored when not in use. For simple work in offices. *Do not use for anything other than its intended purpose. *Keep out of re... Read MoreAllowable Load (kg) 100 Color Gray Material Polypropylene
- IRIS OHYAMA Folding StepIt is a step that can be used in various scenes. When not in use, it can be folded and stored compactly. Wide design with a sense of stability. It is also possible to sit down by bending the handle of the pipe. Comes with a leg cap that is not slippery and does not easily damage the floor. Uses a... Read MoreMaximum Working Load (kg) 100 Top plate dimensions / depth (mm) 220 Top plate dimensions / width (mm) 340 Installation dimensions / width (mm) 400 Necessary Space to Deploy, Length (mm) 600 Material Frame: SteelStep: Polypropylene (PP)
- CAPTAIN STAG Folding stepEasy assembly just by unfolding! Foldable and compact storage. For outdoor use and stepping stones. For a simple chair! For scaffolding to high places!Top Plate Dimensions (mm) 290×220 Maximum Working Load (kg) 80 Material Polypropylene
- IRIS OHYAMA 2 stepsA plastic step stool that can be used indoors and outdoors. Anti-slip processing has been applied to the two parts where you can put your feet on as a step. It has four rubber feet. When not in use, multiple units can be stacked and stored to save space. For simple work in offices.Top Plate Height (m) 0.565 As ONE Part Number 1-4939-01 Maximum Working Load (kg) 100 Number of Tiers 2 Mass (kg) 2.19 Width of Step (mm) 200 Top Plate Dimensions (mm) 300×200 Trusco Part No. 336-6804 Specification Finished product Material plastic
- KOHARA Plastic universal standA colorfully designed plastic universal stand that evolved from a wooden universal stand! With scratch prevention rubber As a long-durable all-purpose stand with less deterioration even when used outdoors compared to wood * Since the material is plastic, it is vulnerable to heat, and when used as... Read MoreMaterial Polypropylene resin
- Greenpal Stepping stoneAll-plastic integrated shape Light and easy to move. The bottom of the leg has anti-slip rubber. If they have the same part number, they can be stacked and stored.Number of Tiers 2 Maximum Working Load (kg) 80 Color Green Material Polypropylene
- Honko Mfg. Stepladder safety stopperIt is a telescopic auxiliary leg exclusively for the square frame stepladder. It can be adjusted steplessly up to 470 mm.
- MonotaRO Aluminum Step Ladders with TrayA stepladder with a tray. It is convenient because you can work without putting tools on the tray and getting on and off. Made of aluminum, it is light and can be folded to a thickness of 10 cm, so it can be stored in a small gap. * Be sure to read the attached instruction manual before use.Maximum Working Load (kg) (Main body)80, (tray) 20 Tray Size 395×300mm Material Aluminum (anodized finish) Specification Folding type
- PEARL METAL Multi Step WideThe top space is wide and the sense of stability is outstanding. As a flower stand. Stable potted plants can be placed. As a stool. When taking off and putting on shoes. In the kitchen. It's easy to put in and take out the upper cupboard that was out of reach.Number of Tiers 1 Maximum Working Load (kg) 100 (when using a platform) Mass (g) 1670 Height (mm) 200 Length (mm) 280 Width (mm) 590 Dimensions, Width W x Depth D x Height H (mm) 590×280×200 Material (Main Unit) Polypropylene Material (Cap) Polypropylene, elastomer
- KOHARA Plastic convenience standReceived the Good Design Award! Convenient interior stand that replaces wooden products! With anti-slip rubber The material is plastic, so it is vulnerable to heat, and when used as a stand, the load capacity is greatly reduced. As a universal plastic stand with high interior quality. For work in... Read MoreNumber of Tiers 1 Maximum Working Load (kg) 100 Material Polypropylene resin
- Sanka Stepping stone Decora step"Decora Step" is a colorful and pop stepping stone. A safe design with a load capacity of 100 kg despite its cute design. A highly designed step that can be used not only as a stepping stone, but also as a chair, flower stand, and entrance stepping stone. It is non-slip so you can use i... Read MoreTop Plate Height (m) 0.02 Number of Tiers 1 Maximum Working Load (kg) 100 Material Polypropylene
- YAMAZEN WorkbenchAluminum workbench YPS series. A variety of size variations that can be selected according to the work space. Greatly improved practicality with more variations and additional options Simple design that fits in any work site. There is a corner cover to increase rigidity. The non-slip cap uses an ... Read MoreStep Spacing Height (mm) - Number of Tiers 1 Maximum Working Load (kg) 150
- TRUSCO Working Platform (High Strength Type)The bottom is also braced, giving it a great sense of stability. It is an all-anodized finish. Since the non-slip cap is attached with a scribet, it is an aluminum work platform that can be replaced with a Phillips screwdriver. For work in factories and warehouses. * Handrails are sold separately... Read MoreMaximum Working Load (kg) 150 Width of Step (mm) 200 Top plate dimensions / depth (mm) 400 Material Aluminum Specification Assembling type
- YAMAZEN Aluminum Folding WorkbenchA workbench that can be used in various situations such as car washing, cleaning, garden care and do-it-yourself. Non-slip steps. The one-touch lock function firmly fixes the legs. A leg cap that prevents glaring and falls. Made of aluminum, it is lightweight, rust resistant and easy to clean. It... Read MoreMaximum Working Load (kg) 100 Material Aluminum
- JEFCOM (DENSAN) Catat under bagA convenient bag that can be attached to a stepladder. Demonstrates its power in placing choices during work! Tools and materials can be placed at hand. The stepladder can be opened and closed while attached.Dimensions, Width W x Depth D x Height H (mm) (When using) 270 × 270 × 130 Storage Guideline Up to 2kg
- SLOWER SLOWER FOLDING STEPA light and durable folding step that is easy to carry and use. It can be conveniently used not only outdoors, but also at home, in children's rooms, garages, and gardening. The stylish design fits well as an interior. Since it can be folded when not in use, it can be stored compactly without... Read MoreAllowable Load (kg) 125 (dynamic)/150 (static) Dimensions in Use (mm) 320×220(H)×250 Folding dimensions (mm) 320×350(H)×40 Mass (g) About 1050