All Category

Foldable Stools

View : Grid List
Filter

Items 1 - 40 of 41

Set Ascending Direction
  1. Aluminum Ladder
    MonotaRO Aluminum Ladder
    Made of aluminum, it is lightweight and can be easily carried by women. Not only for home use such as kitchen and living room, but also for office use. Since it is foldable, it can be stored in a small space even when stored. * Be sure to read the attached instruction manual before use.
    Storage dimensions / depth (mm)  155  Top plate dimensions / depth (mm)  160  Maximum Working Load (kg)  80  Specification  Folding standard type 
    Rating:
    93%
    from S$22.99
    Min. 2 days
  2. Aluminum Ladder Slim Type
    MonotaRO Aluminum Ladder Slim Type
    It is a slim type with a thickness of 50 mm when folded, so it is very convenient because it does not take up space when stored. Made of aluminum, it is lightweight and can be easily carried by women. Not only for home use such as kitchen and living room, but also for office use. * Be sure to rea... Read More
    Top plate dimensions / depth (mm)  181  Top plate dimensions / width (mm)  300  Installation dimensions / width (mm)  390  Storage dimensions / width (mm)  390  Storage dimensions / depth (mm)  50  Maximum Working Load (kg)  80  Specification  Folding slim type 
    Rating:
    82%
    from S$55.99
    Min. 2 days
  3. Fashionable Slim Step Ladder
    YAMAZEN Fashionable Slim Step Ladder
    SG standard passed product. When folded, it is slim and compact with a width of 5 cm. Lightweight type made of aluminum that is light and easy to hold. The top plate is a safety design with a stopper hook. The perfect size for opening and closing the kitchen cupboard. As a stepladder, kitchen sto... Read More
    Number of Tiers  Mass (kg)  1.5  Material  Aluminum 
    Rating:
    100%
    from S$59.99
    Min. 2 days
  4. Aluminum Folding Stool
    Hasegawa Kogyo Aluminum Folding Stool
    Industry's first! With 3-year compensation for peace of mind! In addition to its light, sharp and stylish design, it has achieved strength that passes the stepping durability test 130,000 times and the strength test 130 kg! In addition, by adopting a one-touch bar, it can be stored with one h... Read More
    Top Plate Height (m)  0.3  Maximum Working Load (kg)  130  Storage dimensions / depth (mm)  160  Top plate dimensions / depth (mm)  170  Mass (kg)  2.0  Top plate dimensions / width (mm)  280  Necessary Space to Deploy, Length (mm)  330  Storage dimensions / height (mm)  340  Installation dimensions / width (mm)  370  Storage dimensions / width (mm)  370  Width of Step (mm)  70  Trusco Part No.  858-6409  Material  Aluminum  Color  Silver 
    from S$139.90
    Min. 2 days
  5. Aluminum Ladder Top Plate Size Wide Type
    MonotaRO Aluminum Ladder Top Plate Size Wide Type
    Compared to the standard type aluminum step, the size of the top plate is wider, making it an easy-to-use product. Made of aluminum, it is lightweight and can be easily carried by women. Not only for home use such as kitchen and living room, but also for office use. * Be sure to read the attached... Read More
    Storage dimensions / depth (mm)  245  Top plate dimensions / depth (mm)  255  Top plate dimensions / width (mm)  303  Maximum Working Load (kg)  80  Specification  Folding table size wide type 
    Rating:
    91%
    from S$69.99
    Min. 2 days
  6. Aluminum Alloy Step Stool
    TRUSCO Aluminum Alloy Step Stool
    Solid type with thicker aluminum than other companies. All anodized finish. Comes with a leg cover to prevent damage to the floor during indoor work.
    Maximum Working Load (kg)  100  Top plate dimensions / depth (mm)  174  Top plate dimensions / width (mm)  270  Step Spacing Height (mm)  75  Step Width (mm)  75  Material  Aluminum alloy  Specification  With leg cover 
    Rating:
    97%
    from S$69.99
    Min. 2 days
  7. 336x160mmx0.30m / 1 step  Step  Stand (aluminum)
    ESCO 336x160mmx0.30m / 1 step Step Stand (aluminum)
    Hollow strut structure By making the strut a pipe-shaped structure, both the lightness and toughness of the aluminum alloy are compatible.
    Top Plate Height (m)  0.3  Number of Tiers  Mass (kg)  Maximum Working Load (kg)  100  Top plate dimensions / depth (mm)  160  Top plate dimensions / width (mm)  276  Necessary Space to Deploy, Length (mm)  289  Installation dimensions / width (mm)  388  Dimensions when Folded, Width W x Depth D x Height H (mm)  388×153×332  Material  Aluminum alloy (anodized)  Esco Part No.  EA903AF-30B 
    Rating:
    100%
    from S$54.99
    Min. 2 days
  8. One step
    Hailo One step
    Small and compact steel folding step. Lightweight and easy to carry. When folded, it is only 3.5 cm and easy to store.
    Material  (Main unit) Steel, (Non-slip part) EVA  Maximum Working Load (kg)  100  Mass (kg)  About 2.1  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$89.99
    Min. 2 days
  9. 309X255mmx0.78m / 3 Stage Ladder (Aluminum)
    ESCO 309X255mmx0.78m / 3 Stage Ladder (Aluminum)
    Top Plate Height (m)  0.78  Maximum Working Load (kg)  100  Number of Tiers  Mass (kg)  3.3  Dimensions when Folded, Width W x Depth D x Height H (mm)  467×239×864  Material  Aluminum alloy  Esco Part No.  EA903AL-3 
    from S$189.90
    Min. 6 days
  10. Compact step 2 steps
    PEARL METAL Compact step 2 steps
    A two-step step that can be folded and stored compactly. With leg cap that is hard to slip.
    Maximum Working Load (kg)  100  Step height (mm)  1st stage: 265, 2nd stage: 475  Mass (kg)  3.4  Dimensions, Width W x Depth D x Height H (mm)  405×455×490  Dimensions when Folded, Width W x Depth D x Height H (mm)  405×80×720  Color  Dark brown 
    from S$68.99
    Min. 2 days
  11. Hilo step stool mini / 2-stage
    Nippon Systems Hilo step stool mini / 2-stage
    The spacious steps make it safe to climb up and down. Folds up to 3.5 cm and does not take up space for storage.
    Top Plate Height (m)  0.45  Maximum Working Load (kg)  100  Number of Tiers  Mass (kg)  3.6  Storage dimensions / depth (mm)  35  Installation dimensions / width (mm)  490  Necessary Space to Deploy, Length (mm)  500  Storage dimensions / width (mm)  500  Storage dimensions / height (mm)  570  Step Width (mm)  Step: 200 x 300 / step interval: 230  Color  White 
    from S$139.90
    Min. 2 days
  12. Aluminum step 2 steps high strength type
    TRUSCO Aluminum step 2 steps high strength type
    Reinforced, sturdy and robust aluminum step. Can be used at various sites from offices to factories
    Top Plate Height (m)  0.57  Maximum Working Load (kg)  130  Storage dimensions / depth (mm)  190  Top plate dimensions / depth (mm)  192  Number of Tiers  Mass (kg)  2.6  Top plate dimensions / width (mm)  370  Storage dimensions / width (mm)  526  Installation dimensions / width (mm)  526  Necessary Space to Deploy, Length (mm)  593  Total length when stored (m)  650  Storage dimensions / height (mm)  650  Width of Step (mm)  75  Material  Aluminum  Specification  Finished product 
    from S$179.90
    Min. 2 days
  13. 336x160mmx0.56m / 2 steps  Step  stand (made of aluminum)
    ESCO 336x160mmx0.56m / 2 steps Step stand (made of aluminum)
    Hollow strut structure By making the strut a pipe-shaped structure, both the lightness and toughness of the aluminum alloy are compatible. SG mark (Product Safety Association) acquired product A mark (light metal products association ladder stepladder subcommittee) acquisition product
    Top Plate Height (m)  0.56  Mass (kg)  1.7  Maximum Working Load (kg)  100  Top plate dimensions / depth (mm)  160  Number of Tiers  Top plate dimensions / width (mm)  276  Installation dimensions / width (mm)  436  Dimensions when Folded, Width W x Depth D x Height H (mm)  436×154×609  Necessary Space to Deploy, Length (mm)  479  Material  Aluminum alloy (anodized)  Esco Part No.  EA903AF-60B 
    Rating:
    100%
    from S$84.99
    Min. 6 days
  14. FOLDING 3-STEPS LADDER folding 3 steps
    DULTON FOLDING 3-STEPS LADDER folding 3 steps
    Folding step ladder / stepladder 3-stage type
    Top Plate Height (m)  0.3  Maximum Working Load (kg)  100  Top plate dimensions / depth (mm)  200  Step Spacing Height (mm)  210  Number of Tiers  Width of Step (mm)  300  Top plate dimensions / width (mm)  300  Storage dimensions / depth (mm)  35  Installation dimensions / width (mm)  490  Storage dimensions / width (mm)  500  Mass (kg)  Necessary Space to Deploy, Length (mm)  680  Dimension (mm)  685×500×680  Storage dimensions / height (mm)  830  Material  Steel, polyethylene 
    from S$179.90
    Min. 11 days
  15. Mini Comfort
    Hailo Mini Comfort
    Durable and compact mini stepladder. The size of the two steps is as wide as 20 cm in depth and 30 cm in width, giving a sense of stability. The mat on the step is uneven and devised to prevent slipping. When folded, it is 6.5 cm thin and can be stored in a small gap. The steps are hard to hit yo... Read More
    Top Plate Height (m)  0.44  Necessary Space to Deploy, Length (mm)  430  Storage dimensions / width (mm)  460  Installation dimensions / width (mm)  460  Storage dimensions / height (mm)  600  Storage dimensions / depth (mm)  65  Mass (kg)  About 3.9  Dimensions (cm)  About 46 × 43 × 45  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$199.90
    Min. 6 days
  16. FOLDING 3-STEPS LADDER folding 2 steps
    DULTON FOLDING 3-STEPS LADDER folding 2 steps
    Folding step ladder / stepladder 2-stage type
    Top Plate Height (m)  0.3  Number of Tiers  Top plate dimensions / depth (mm)  200  Step Spacing Height (mm)  210  Top plate dimensions / width (mm)  300  Width of Step (mm)  300  Mass (kg)  Necessary Space to Deploy, Length (mm)  440  Dimension (mm)  485×500×440  Storage dimensions / width (mm)  490  Installation dimensions / width (mm)  490  Storage dimensions / depth (mm)  50  Storage dimensions / height (mm)  575  Maximum Working Load (kg)  80  Material  Steel, polyethylene 
    from S$139.90
    Min. 11 days
  17. 309x255mmx0.56m / 2 steps  Step  Stand (aluminum)
    ESCO 309x255mmx0.56m / 2 steps Step Stand (aluminum)
    Top Plate Height (m)  0.56  Maximum Working Load (kg)  100  Number of Tiers  Mass (kg)  2.4  Dimensions when Folded, Width W x Depth D x Height H (mm)  438×237×630  Material  Aluminum alloy  Esco Part No.  EA903AL-2 
    from S$149.90
    Min. 6 days
  18. Aluminum step 3 steps high strength type
    TRUSCO Aluminum step 3 steps high strength type
    Reinforced, sturdy and robust aluminum step. Can be used at various sites from offices to factories * We do not deliver to private homes (detached houses / apartments).
    Top Plate Height (m)  0.79  Maximum Working Load (kg)  130  Top plate dimensions / depth (mm)  192  Number of Tiers  Mass (kg)  3.6  Top plate dimensions / width (mm)  370  Trusco Part No.  423-4146  Installation dimensions / width (mm)  567  Width of Step (mm)  75  Necessary Space to Deploy, Length (mm)  754  Total length when stored (m)  880  Material  Aluminum  Specification  Finished product  Color  Silver 
    from S$239.90
    Min. 3 days
  19. 600x400x500mm / 1 step platform
    ESCO 600x400x500mm / 1 step platform
    * Customer assembly
    Top Plate Height (m)  0.5  Number of Tiers  Maximum Working Load (kg)  150  Top plate dimensions / depth (mm)  400  Installation dimensions / width (mm)  415  Mass (kg)  6.5  Top plate dimensions / width (mm)  600  Necessary Space to Deploy, Length (mm)  615  Material  Made of aluminum alloy  Specification  Striped board 
    from S$539.90
    Min. 4 days
  20. Fashionable  Folding step  Step
    YAMAZEN Fashionable Folding step Step
    A convenient step chair that can be used as a stepladder to put things in and out of the kitchen or room at a slightly higher position. When folded, it can be stored slim and compact. Lightweight type made of aluminum that is light and easy to hold. As a step ladder, folding stepladder, fashionab... Read More
    Material  Aluminum  Color  White 
    from S$99.90
    Min. 7 days
  21. 520x350mmx0.78m / 3-stage platform (aluminum)
    ESCO 520x350mmx0.78m / 3-stage platform (aluminum)
    Top Plate Height (m)  0.78  Maximum Working Load (kg)  160  Number of Tiers  Top plate dimensions / depth (mm)  350  Top plate dimensions / width (mm)  520  Mass (kg)  8.9  Material  Aluminum alloy (anodized)  Esco Part No.  EA903AF-6 
    from S$579.90
    Min. 6 days
  22. 280x200mmx0.56m / 3 steps  Step  Stand (aluminum)
    ESCO 280x200mmx0.56m / 3 steps Step Stand (aluminum)
    SG mark (Product Safety Association) acquired product A mark (light metal products association ladder stepladder subcommittee) acquisition product
    Top Plate Height (m)  0.56  Overall Height (m)  0.75  Maximum Working Load (kg)  100  Mass (kg)  2.6  Top plate dimensions / depth (mm)  200  Top plate dimensions / width (mm)  280  Number of Tiers  Dimensions when Folded, Width W x Depth D x Height H (mm)  503×71×831  Material  Aluminum alloy (anodized)  Esco Part No.  EA903AE-60 
    from S$189.90
    Min. 6 days
  23. Color aluminum step folding slim
    PEARL METAL Color aluminum step folding slim
    Made of light and durable aluminum. Excellent stability with a width of 50 cm. Ultra-thin design that can be folded and stored in a gap of 5 cm. With leg cap that is hard to slip. It can also be used as a stepping stone or stool.
    Maximum Working Load (kg)  100 
    from S$59.99
    Min. 4 days
  24. 80cm fashion step
    ESCO 80cm fashion step
    Top Plate Height (m)  0.8  Overall Height (m)  1.05  Maximum Working Load (kg)  100  Top plate dimensions / depth (mm)  182  Number of Tiers  Top plate dimensions / width (mm)  357  Dimensions when Folded, Width W x Depth D x Height H (mm)  477×44×1122  Mass (kg)  5.2  Material  Aluminum alloy  Esco Part No.  EA903AG-80 
    from S$269.90
    Min. 4 days
  25. 520x350mmx0.56m / 2-stage pedestal (aluminum)
    ESCO 520x350mmx0.56m / 2-stage pedestal (aluminum)
    Top Plate Height (m)  0.56  Maximum Working Load (kg)  160  Number of Tiers  Top plate dimensions / depth (mm)  350  Top plate dimensions / width (mm)  520  Mass (kg)  7.5  Material  Aluminum alloy (anodized)  Esco Part No.  EA903AF-5 
    from S$499.90
    Min. 6 days
  26. 1000x600x500mm / 1 step platform
    ESCO 1000x600x500mm / 1 step platform
    * Customer assembly
    Top Plate Height (m)  0.5  Number of Tiers  Top plate dimensions / width (mm)  1000  Necessary Space to Deploy, Length (mm)  1015  Mass (kg)  11.6  Maximum Working Load (kg)  150  Top plate dimensions / depth (mm)  600  Installation dimensions / width (mm)  615  Material  Made of aluminum alloy  Specification  Striped board 
    from S$989.90
    Min. 4 days
  27. Foldable Steel Step Stool
    MonotaRO Foldable Steel Step Stool
    A foldable step that can be used in offices. There are 4 rubber legs for stable installation. It is also convenient to carry because it is foldable and has a handle. Since it is foldable, it can be stored compactly. For organizing offices and archives. As a stepping stone. * Do not use for any ot... Read More
    Top Plate Height (m)  0.17  Maximum Working Load (kg)  100  Top plate dimensions / depth (mm)  260  Necessary Space to Deploy, Length (mm)  320  Top plate dimensions / width (mm)  380  Installation dimensions / width (mm)  460  Dimensions, Width W x Depth D x Height H (cm)  46×32×18  Mass (kg)  About 1.9  Material (Main Unit)  Steel  Material  Steel, resin 
    Rating:
    86%
    from S$24.99
    Min. 2 days
  28. Foldable Steel Step Stool Slim Type
    MonotaRO Foldable Steel Step Stool Slim Type
    It is a two-step folding stool. Wide steps with grips are used for stable work. It has a slim design and a convenient handle for carrying. When the step is fully opened, it is locked and safe. For work in hard-to-reach places *Do not use for anything other than its intended purpose. *Keep out of ... Read More
    Maximum Working Load (kg)  100  Number of Tiers  Step Width (mm)  300×200  Working height (mm)  450  Material  Steel, resin 
    Rating:
    80%
    from S$39.99
    Min. 2 days
  29. 520x350mmx0.99m / 4-step pedestal (aluminum)
    ESCO 520x350mmx0.99m / 4-step pedestal (aluminum)
    Top Plate Height (m)  0.99  Maximum Working Load (kg)  160  Top plate dimensions / depth (mm)  350  Number of Tiers  Top plate dimensions / width (mm)  520  Mass (kg)  9.9  Material  Aluminum alloy (anodized)  Esco Part No.  EA903AF-7 
    from S$679.90
    Min. 6 days
  30. Work platform MT step D
    Moriyama Tekko Work platform MT step D
    A foldable step with a handrail. It can be opened and closed instantly, and it can be stored easily because it stands on its own when folded. Since it has a free caster with a structure that raises the wheel when the stopper is applied, it can move smoothly. The casters are safe because they sink... Read More
    Top Plate Height (m)  0.5  Total length when stored (m)  0.81  Trusco Part No.  108-3430  Maximum Working Load (kg)  150  Storage dimensions / width (mm)  155  Number of Tiers  Top plate dimensions / depth (mm)  240  Width of Step (mm)  240  Top plate dimensions / width (mm)  416  Installation dimensions / width (mm)  500  Necessary Space to Deploy, Length (mm)  500  Storage dimensions / depth (mm)  500  Storage dimensions / height (mm)  810  Mass (kg)  9.7  Material  Aluminum 
    from S$749.90
    Min. 32 days
  31. Folding Step Stool
    TENMA Folding Step Stool
    Foldable step stool. 39cm tall type. Set to the upper limit of the height that the foot can rise in one step. The surface of the footstool is uneven, and the legs are equipped with anti-slip rubber to prevent slipping. When not in use, it can be folded compactly. The top hole is designed to be a ... Read More
    Top Plate Height (m)  0.39  Number of Tiers  Mass (kg)  1.3  Dimensions when used (cm)  38×30×39  Folding size (width W x depth D x height H) (cm)  38×4×50 
    from S$19.99
    Min. 2 days
  32. Folding scaffold
    ESCO Folding scaffold
    Storage dimensions / depth (mm)  114  Maximum Working Load (kg)  150  Top plate dimensions / width (mm)  400  Top plate dimensions / depth (mm)  400  Material  Aluminum alloy 
    from S$669.90
    Min. 4 days
  33. Folding Step Stool
    TENMA Folding Step Stool
    Foldable step stool. 32 cm high. The width is 39 cm, which is close to the width of the shoulders, making it convenient for work that requires weight shift. The surface of the footstool is uneven, and the legs are equipped with anti-slip rubber to prevent slipping. When not in use, it can be fold... Read More
    Top Plate Height (m)  0.32  Number of Tiers  Mass (kg)  1.36  Dimensions when used (cm)  46×29×32  Folding size (width W x depth D x height H) (cm)  46×4×43 
    Rating:
    80%
    from S$19.99
    Min. 2 days
  34. Folding Step Stool
    TENMA Folding Step Stool
    Foldable step stool. 22cm tall type. Set the height so that you can ride with confidence and not be afraid. The surface of the footstool is uneven, and the legs are equipped with anti-slip rubber to prevent slipping. When not in use, it can be folded compactly. The top hole is designed to be a ha... Read More
    Top Plate Height (m)  0.22  Mass (kg)  0.95  Number of Tiers  Dimensions when used (cm)  34×26×22  Folding size (width W x depth D x height H) (cm)  34×4×33 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  35. 50cm fashion step
    ESCO 50cm fashion step
    Top Plate Height (m)  0.52  Overall Height (m)  0.77  Maximum Working Load (kg)  100  Top plate dimensions / depth (mm)  182  Number of Tiers  Top plate dimensions / width (mm)  357  Mass (kg)  Dimensions when Folded, Width W x Depth D x Height H (mm)  477×44×824  Material  Aluminum alloy  Esco Part No.  EA903AG-50 
    from S$199.90
    Min. 4 days
  36. Aluminum step
    Hasegawa Kogyo Aluminum step
    Aluminum stepping stone for photography and video shooting. Despite its light weight of 1.3 kg, it has a height of 30 cm and a load capacity of 100 kg. It is also possible to sit on the "stepping stone" on the top plate. Two colors, white and red, are available.
    Mass (kg)  1.3  Installation Dimensions, Width W x Depth D (mm)  380×310  Material  Aluminum  Top Plate Height (m)  0.3  Storage dimensions (length x width x depth) (mm)  330×380×180  Maximum Working Load (kg)  100 
    Discontinued
  37. Wide Top Plate Step Stool
    Sunpeace Wide Top Plate Step Stool
    Excellent stability, wide top plate type.
    Top Plate Height (m)  0.79  Storage dimensions / depth (mm)  240  Mass (kg)  Storage dimensions / width (mm)  490  Installation dimensions / width (mm)  490  Necessary Space to Deploy, Length (mm)  700  Overall Length (cm)  Storage: 79 
    Discontinued
  38. Leg telescoping scaffolding
    TASCO Leg telescoping scaffolding
    * Fares are not included for Hokkaido, Okinawa and remote islands.
    Discontinued
  39. Scaffolding
    TASCO Scaffolding
    * Fares are not included for Hokkaido, Okinawa and remote islands.
    Discontinued
  40. Snowboard type scaffolding
    TASCO Snowboard type scaffolding
    * Fares are not included for Hokkaido, Okinawa and remote islands.
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 41

Set Ascending Direction