All Category

Aerial Work Platforms

An aerial work platform is a simple scaffold for working at high places. There are a tower type with a large work space and a retractable type that is convenient for storage. It is also effective when it is not long-term work before scaffolding. Easy to move with casters. Unlike stepladders, there are some that have handrails and some that have a safety lock function as standard, so you can work safely. There are things that are strong against shaking and those that can be adjusted in height, so let's select according to the application. This category also includes staircases for scaffolding.
View : Grid List
Filter

4 Item(s)

Set Ascending Direction
  1. manual workbench EL70
    Hasegawa Kogyo manual workbench EL70
    Elevating operation is done by simply turning the handle while pulling it Elevating steps make it easy to get on and off The compact design with a total width of 0.8 m allows use in narrow spaces Comes with a convenient tool tray For safe work at height
    Top Plate Height (m)  1.9-3.47 (maximum 2.2)  Maximum Working Load (kg)  150  Installation dimensions / width (mm)  1900  Trusco Part No.  211-5976  Top plate dimensions / width (mm)  2200  Mass (kg)  305  Top plate dimensions / depth (mm)  680  Necessary Space to Deploy, Length (mm)  800  Installation dimensions (mm)  800×1500  Material  Aluminum alloy  Lifting method  Manual type 
    from S$12,990.00
    Min. 4 days
  2. Pipe scaffolding hustle tower ATL type + 2 steps wide
    PiCa Corporation Pipe scaffolding hustle tower ATL type + 2 steps wide
    Private delivery not possible
    Maximum working mass (kg)  100  Overall Height (m)  4.33~4.63  work floor area (m)  485×1250  Trusco Part No.  542-5328  Mass (kg)  57 
    Discontinued
  3. Height 2400mm
    Tanimoto Tekkkou Height 2400mm
    Smooth surface treatment that does not rust easily and is not scratched. With a base, it will not damage the floor. The height of the shelf board can be changed with a pitch of 50 mm.
    Safety Load (kg)  2000 (per unit)  Height H (mm)  2400  Load Capacity (kg/Shelf)  300  Shelf Spacing (mm)  50  Number of Shelves  Heaven and earth 6  Color  Light gray  Wall Thickness (mm)  Shelf board: 40  Type  Single item 
    Discontinued
  4. Line workbench container receiver
    TRUSCO Line workbench container receiver
    You can set the VN container. Bolts, nuts and small parts can be managed separately.
    Suitable for  ULRT type 
    Discontinued
View : Grid List
Filter

4 Item(s)

Set Ascending Direction