All Category

Elevating Work Platforms

An elevating work table is a device that is used to perform some work at a high place, with the work table part in operation. A workbench where people ride and actually work at heights. This category also includes things that mechanically raise or support things. There are things that lift up while sliding in ladder form, things that move up and down by hydraulic pressure, and things that work by turning on gears, so please select according to your application. The lifting platform has a load limit, so select a model with extra power.
View : Grid List
Filter

38 Item(s)

Set Ascending Direction
  1. Mighty arm
    Toyo Koken Mighty arm
    You can work safely by turning manually. Can be clamped to the scaffolding pipe. A hanging bracket exclusively for baby hoists.
    Trusco Part No.  107-2358  Rated Load (kg)  140  Turning angle (°)  240  Suitable Pipe Diameter (Φmm)  42.7~48.6  Mass (kg)  6.2  Turning Radius (mm)  660  2018 Trusco page  7 1289  Arm length (cm)  84  Suitable Model  BH-N300、TK62、TK63 
    Rating:
    60%
    from S$539.90
    Min. 2 days
  2. Fuji + Fuji Stage FS-312+330x1200
    Fujimoto Fuji + Fuji Stage FS-312+330x1200
    It is foldable and easy to carry and store. Various combinations are easy. It can be used instead of a dolly with luggage loaded. Air conditioner installation work. Interior material pasting work. Indoor electrical work. For loading and unloading luggage from the car and loading and unloading. Du... Read More
    Working Platform Height (m)  0.25 ~ 0.90 (7 levels)  Maximum working mass (kg)  150  Mass (kg)  21  Work floor area (mm)  330×1200  Trusco Part No.  464-8081  Type  Folding  Material  Steel  Caster  Φ75mm fixed 2 pieces 
    from S$669.90
    Min. 5 days
  3. Air lifting lift (sun-up) stroke 20MM
    Taiyo Kogyo Air lifting lift (sun-up) stroke 20MM
    Stroke (mm)  20 
    from S$489.90
    Min. 10 days
  4. Air lifting lift (sun-up) roller type Stroke 20MM
    Taiyo Kogyo Air lifting lift (sun-up) roller type Stroke 20MM
    Stroke (mm)  20 
    from S$599.90
    Min. 3 days
  5. Hydraulic lifting platform DQ type Floor height 6.3m
    PiCa Corporation Hydraulic lifting platform DQ type Floor height 6.3m
    * Because it is a heavy item, delivery may not be possible depending on the area and location. Private delivery not possible
    Trusco Part No.  851-5217 
    from S$22,990.00
    Min. 3 days
  6. Stroke 45M with air lifting lift (sun-up) link type roller
    Taiyo Kogyo Stroke 45M with air lifting lift (sun-up) link type roller
    Stroke (mm)  45 
    from S$1,499.00
    Min. 13 days
  7. Mighty Slider
    Hasegawa Kogyo Mighty Slider
    Standard type of unloading machine for boards. *Please do not let people ride on the carrier. This unit is for temporary use, so please do not use it permanently.
    How to Operate  2-point push button switch  Power Supply  AC single-phase 100V (400W / 50 / 60Hz)  Material  Aluminum 
    from S$9,990.00
    Min. 6 days
  8. Air lifting lift (sun-up) link type Stroke 30MM
    Taiyo Kogyo Air lifting lift (sun-up) link type Stroke 30MM
    Stroke (mm)  30 
    from S$899.90
    Min. 13 days
  9. 3.4m electric lift
    ESCO 3.4m electric lift
    Cable Length (m)  2.7  Lifting Height (mm)  3400  Motor (W)  700 (electric type)  Current (A)  Maximum Loading Capacity (kg)  82.5  Height (mm)  950 (minimum)  Voltage (V), at 50 / 60Hz  AC110  Material  Body mast: Aluminum platform: Aluminum  Mass (kg)  Body: 21
    Platform: 5.3 
    Wire Length (m)  Control wire: 3.4  Esco Part No.  EA901A-34 
    from S$4,699.00
    Min. 4 days
  10. Unloading machine panel boy for solar panels
    Hasegawa Kogyo Unloading machine panel boy for solar panels
    The total weight has been reduced by adopting a lightweight winch. With a maximum part size of 2500 mm, it can be loaded on a one-box car or light truck. It features a curved surface structure at the corners of the loading platform that does not damage the panel. For solar panel installation work... Read More
    Dimensions, Width W x Depth D x Height H (mm)  (Loading platform) 650 x 300 x 1200  Maximum Load (kg)  100  Ladder Length (m)  8.1+ bend  Mass (kg)  92  Material  Ladder part: Aluminum alloy  Power Input (V)  Single phase 100 
    from S$6,999.00
    Min. 6 days
  11. Unloading machine option Automatic operation
    Hasegawa Kogyo Unloading machine option Automatic operation
    from S$4,399.00
    Min. 4 days
  12. Panel boy option Unit for 3F
    Hasegawa Kogyo Panel boy option Unit for 3F
    from S$1,199.00
    Min. 4 days
  13. Air lifting lift (sun-up) stroke 30MM
    Taiyo Kogyo Air lifting lift (sun-up) stroke 30MM
    Stroke (mm)  30 
    from S$489.90
    Min. 10 days
  14. Air lifting lift (sun-up) roller type Stroke 30MM
    Taiyo Kogyo Air lifting lift (sun-up) roller type Stroke 30MM
    Stroke (mm)  30 
    from S$599.90
    Min. 13 days
  15. Air lifting lift (sun-up) link type Stroke 45MM
    Taiyo Kogyo Air lifting lift (sun-up) link type Stroke 45MM
    Stroke (mm)  45 
    from S$1,399.00
    Min. 13 days
  16. Air lifting lift (sun-up) double hose stroke 30MM
    Taiyo Kogyo Air lifting lift (sun-up) double hose stroke 30MM
    Stroke (mm)  30 
    from S$669.90
    Min. 13 days
  17. mighty power
    Hasegawa Kogyo mighty power
    Vertical lift suitable for use in warehouses. *Please do not let people ride on the carrier. This unit is for temporary use, so please do not use it permanently.
    Maximum working mass (kg)  200  Power Supply  AC single-phase 100V (935W / 50 / 60Hz)  How to Operate  Push button type  Material  Steel  Platform Dimensions (mm)  Width 1200 x Depth 630 x Height 900  Safety Device  With fall protection device 
    from S$11,990.00
    Min. 6 days
  18. Wire upper W-510
    SUMNER Wire upper W-510
    It is compact and can be climbed up to a height of 5.1 m. It has an integrated structure and is a kind design that does not lose parts. The wire is a safety design that passes through the inside of the mast. Stabilizer (auxiliary leg) is standard equipment. For a wide range of applications such a... Read More
    2018 Trusco page  8 1178  Trusco Part No.  829-1342 
    from S$9,899.00
    Min. 5 days
  19. Air lifter
    BBK Technologies Air lifter
    ● An air lifter with a maximum lifting height of 4 m. ● Can be used with a commercially available compressor. (3/4 horsepower or more 8 atm) ● Can also be used with carbon dioxide. However, it is necessary to connect a regulator for carbon dioxide (part number: RE-11-D). ● With hose, controller, ... Read More
    Dimension (mm)  (Work table) 450 × 720 × 15  Overall Height (m)  0.88~4  Maximum Loading Capacity (kg)  150  Mass (kg)  32  Used coupler  CAL22-PB  Wheel  With 100Φ stopper 
    from S$4,499.00
    Min. 4 days
  20. Simple lift for slopes Upper pulley
    Hasegawa Kogyo Simple lift for slopes Upper pulley
    Comes with a trolley fall prevention device for peace of mind even if the wire breaks. Not limited to slopes, stairs can also be installed with different specifications. For temporary construction * Not recommended for permanent installation as it is for temporary construction. * If the angle is ... Read More
    from S$559.90
    Min. 4 days
  21. Simple lift for slopes Intermediate support
    Hasegawa Kogyo Simple lift for slopes Intermediate support
    Comes with a trolley fall prevention device for peace of mind even if the wire breaks. Not limited to slopes, stairs can also be installed with different specifications. For temporary construction * Not recommended for permanent installation as it is for temporary construction. * If the angle is ... Read More
    from S$769.90
    Min. 4 days
  22. panel boy
    Hasegawa Kogyo panel boy
    A must have for solar panel installation. Lightest and compact design. Can be loaded on 1BOX cars and light trucks. *Please do not let people ride on the carrier. This unit is for temporary use, so please do not use it permanently.
    Maximum working mass (kg)  100  Cell Spacing (mm)  334  Ladder Length (m)  8.1+ bends  Mass (kg/set)  94.0  Material  Aluminum  Platform Dimensions (mm)  Height 1200 x Width 650 x Depth 300 
    from S$7,499.00
    Min. 6 days
  23. Air lifting lift (sun-up) double hose stroke 20MM
    Taiyo Kogyo Air lifting lift (sun-up) double hose stroke 20MM
    Stroke (mm)  20 
    from S$669.90
    Min. 10 days
  24. Air lift (sun-up) ball caster type
    Taiyo Kogyo Air lift (sun-up) ball caster type
    Stroke (mm)  20 
    from S$569.90
    Min. 13 days
  25. Air lifting lift (sun-up) link type with roller Stroke 30M
    Taiyo Kogyo Air lifting lift (sun-up) link type with roller Stroke 30M
    Stroke (mm)  30 
    from S$1,199.00
    Min. 13 days
  26. Unloader GL6S type
    PiCa Corporation Unloader GL6S type
    Private delivery not possible
    Trusco Part No.  136-8141 
    from S$7,499.00
    Min. 3 days
  27. mighty power
    Hasegawa Kogyo mighty power
    A roof tile lifter whose height can be expanded and contracted according to the site. *Please do not let people ride on the carrier. This unit is for temporary use, so please do not use it permanently.
    Ladder Length (m)  10.5+ bends  Cell Spacing (mm)  350  Material  Aluminum 
    from S$7,699.00
    Min. 6 days
  28. Mighty Slider
    Hasegawa Kogyo Mighty Slider
    Versatile unloading machine with speedy lifting. *Please do not let people ride on the carrier. This unit is for temporary use, so please do not use it permanently.
    Maximum working mass (kg)  120  How to Operate  2-point push button switch  Material  Aluminum  Platform Dimensions (mm)  Width 900 x Depth 600 x Height 450 
    from S$8,699.00
    Min. 6 days
  29. mighty power
    Hasegawa Kogyo mighty power
    A standard tile frying machine. *Please do not let people ride on the carrier. This unit is for temporary use, so please do not use it permanently.
    Ladder Length (m)  10.1+ bend  Platform Dimensions (Depth) (mm)  340  Platform Width (mm)  650  Handle Height (mm)  665  Material  Aluminum 
    from S$6,599.00
    Min. 6 days
  30. Simple lift for slopes Upper strut
    Hasegawa Kogyo Simple lift for slopes Upper strut
    Comes with a trolley fall prevention device for peace of mind even if the wire breaks. Not limited to slopes, stairs can also be installed with different specifications. For temporary construction * Not recommended for permanent installation as it is for temporary construction. * If the angle is ... Read More
    from S$129.90
    Min. 4 days
  31. Slope simple lift frame base
    Hasegawa Kogyo Slope simple lift frame base
    Comes with a trolley fall prevention device for peace of mind even if the wire breaks. Not limited to slopes, stairs can also be installed with different specifications. For temporary construction * Not recommended for permanent installation as it is for temporary construction. * If the angle is ... Read More
    from S$449.90
    Min. 4 days
  32. Wire upper W-320
    SUMNER Wire upper W-320
    It is a safety design that allows the wire to pass through the inside of the mast. The highly reliable single speed winch which prevents the wire from being crushed is adopted. Comes with a pulley guard that prevents the wire from coming off the pulley. For a wide range of applications such as in... Read More
    2018 Trusco page  8 1178  Trusco Part No.  829-1344 
    Discontinued
  33. Wire upper EL-405
    SUMNER Wire upper EL-405
    The height of the main body is 1.55m and it can be installed inside the back door of a car. Comes with a one-touch operation caster brake. The large tray makes it easy to load cargo. For a wide range of applications such as installing air conditioners and outdoor units, loading and unloading prod... Read More
    Trusco Part No.  829-1343  2018 Trusco page  8 1178 
    Discontinued
  34. 1200mm height
    Tanimoto Tekkkou 1200mm height
    Smooth surface treatment that does not rust easily and is not scratched. With a base, it will not damage the floor. The height of the shelf board can be changed with a pitch of 50 mm.
    Height H (mm)  1200  Safety Load (kg)  2000 (per unit)  Load Capacity (kg/Shelf)  300  Shelf Spacing (mm)  50  Color  Light gray  Wall Thickness (mm)  Shelf board: 40  Type  Single item  Number of Shelves  Top 3 
    Discontinued
  35. Low-high system table + free lock type
    Union Steel Low-high system table + free lock type
    While stepping on the pedals on the legs, pull up (push down) the table horizontally and release the pedal at any position to lock the table at that position (free lock mechanism). The table has a tilt mechanism and the angle can be changed up to 20 °. Elevating simple auxiliary workbench * Fares... Read More
    Opening Width (mm)  400  Time to Assemble  (Estimated) 30 minutes per person  Uniform Load (kg)  60  Lifting method  Free lock type 
    Discontinued
  36. Winch type lifting platform MWA type
    PiCa Corporation Winch type lifting platform MWA type
    Trusco Part No.  451-6796 
    Discontinued
  37. Height 2100mm
    Tanimoto Tekkkou Height 2100mm
    Smooth surface treatment that does not rust easily and is not scratched. With a base, it will not damage the floor. The height of the shelf board can be changed with a pitch of 50 mm.
    Safety Load (kg)  2000 (per unit)  Height H (mm)  2100  Load Capacity (kg/Shelf)  300  Shelf Spacing (mm)  50  Color  Light gray  Wall Thickness (mm)  Shelf board: 40  Type  Single item  Number of Shelves  Tenchi 5 
    Discontinued
  38. Chain Equalizer 30ton
    ELEPHANT CHAIN BLOCK Chain Equalizer 30ton
    Discontinued
View : Grid List
Filter

38 Item(s)

Set Ascending Direction