All Category

Feet Accessories (Ladders / Stools)

View : Grid List
Filter

33 Item(s)

Set Ascending Direction
  1. Stepladder cover RCK
    Hasegawa Kogyo Stepladder cover RCK
    Does not stain the floor, does not scratch, and is not slippery.
    Dimensions (H x W x D) (mm)  140×80×70  Suitable Model  RA・RZ・RZB・RA・RAX・RS・RD・RW・XAM・KS・ESA  Suitable Size (mm)  Up to 60x80 
    Rating:
    88%
    from S$29.99
    Min. 2 days
  2. Leg cover for stepladder
    PiCa Corporation Leg cover for stepladder
    Comes with Velcro to prevent it from slipping off. * Do not use in a ladder state. * Cannot be installed on SCL-J and SCM-J types. Private delivery not possible
    Applicable Dimensions (mm)  (Leg rubber) 65 × 75  Dimension (mm)  75×85×160  Suitable for  JOB・PRO・CM・MBX・FRP・SCL・HM・BM 
    Rating:
    73%
    from S$38.99
    Min. 2 days
  3. Catat socks (drawstring slipless)
    JEFCOM (DENSAN) Catat socks (drawstring slipless)
    "Non-slip" and "drawstring type" cat socks do not stain the floor! Do not scratch! Do not slip! With non-slip on the bottom (made of PVC) Double tightening with rubber + string "Drawstring type" Polyester canvas that can be used many times by simply pulling on thin l... Read More
    Mass (g)  31 (1 pc.)  Dimensions, Width W x Depth D x Height H (mm)  85×75×140  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$28.99
    Min. 2 days
  4. Step Ladder Socks (Drawstring Type)
    JEFCOM (DENSAN) Step Ladder Socks (Drawstring Type)
    Attach to the legs of the stepladder to protect the floor. Even if it gets dirty, you can use it as many times as you like by washing it. KS-7 is a drawstring type stepladder sock that can be firmly tightened with rubber and strings.
    Mass (g)  31 (1 pc.)  Dimensions, Width W x Depth D x Height H (mm)  85×75×140  RoHS directive (corresponding to 10 substances)  Correspondence  Range to Use (mm)  Maximum 60 x 80 to minimum 25 x 30  Material  Polyester canvas  Type  purse 
    Rating:
    77%
    from S$26.99
    Min. 2 days
  5. Catats top cover
    JEFCOM (DENSAN) Catats top cover
    Prevents damage to the surroundings during transportation and handling! The stepladder can be opened and closed with the sharp corners of the hinge firmly attached to the cover. * It may not be possible to attach a stepladder with a special shape.
    Dimensions, Width W x Depth D x Height H (mm)  200×60×80  Mass (g)  90 (2)  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    80%
    from S$35.99
    Min. 2 days
  6. Anti-slip cap
    TRUSCO Anti-slip cap
    Uses an easy-to-replace aupribet. For safety measures and replacement.
    Trusco Part No.  116-0823  Mass (g)  239  Color  Orange  Material  PVC-free elastomer  Suitable Model  TSF, TSFC series 
    from S$53.99
    Min. 2 days
  7. Catat socks
    JEFCOM (DENSAN) Catat socks
    Attach to the legs of the stepladder to protect the floor. Does not stain or scratch the floor. With rubber. Even if it gets dirty, you can use it as many times as you like by washing it. Polyester canvas. * Usable stepped leg size (up to 60 x 80 mm)
    Mass (g)  28 (1 piece)  Dimensions, Width W x Depth D x Height H (mm)  85×75×140  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polyester canvas  Range to Use (mm)  ~60×80 
    Rating:
    74%
    from S$22.99
    Min. 2 days
  8. Leg cover For stepladder
    TRUSCO Leg cover For stepladder
    Attached to the legs of stepladders and stepladders to prevent scratches on the floor for indoor work. Safe with anti-slip.
    Trusco Part No.  253-7745  Mass (g)  80 (1 pack)  Suitable Size (cm)  About 6 × 4  Suitable for  For stepladder 
    Rating:
    70%
    from S$29.99
    Min. 2 days
  9. Leg cover for step
    TRUSCO Leg cover for step
    Attached to the legs of stepladders and stepladders to prevent scratches on the floor for indoor work. Safe with anti-slip.
    Trusco Part No.  253-7737  Mass (g)  40 (1 pack)  Suitable Size (cm)  About 3.5 x 3.5  Suitable for  For step platform 
    Rating:
    75%
    from S$22.99
    Min. 2 days
  10. Leg cover for stepladder (with non-slip)
    TRUSCO Leg cover for stepladder (with non-slip)
    A stepladder cover suitable for protecting the floor when working indoors. Polyurethane special sheet provides excellent anti-slip effect. Uses rubber to prevent it from coming off the stepladder. Leg cover for stepladder
    Suitable for  (Leg size) Approx. 6 x 4cm  Trusco Part No.  489-4618  Mass (g)  60  Bottom Dimensions (mm)  About 85 × 85  Color  White 
    Rating:
    40%
    from S$14.99
    Min. 2 days
  11. Anti-slip cap
    TRUSCO Anti-slip cap
    Uses an easy-to-replace aupribet. For safety measures and replacement. * 1 set is 1 each on the left and right. If you need one, you need two sets.
    Specification  Left and right one each  Material  PVC-free elastomer 
    from S$39.99
    Min. 2 days
  12. Stepladder protective cover
    FUSO-KASEI Stepladder protective cover
    The stepladder protective cover is a foam cushioning material with moderate hardness. Effective in preventing damage to walls and building materials when carrying a stepladder. It is made of non-crosslinked highly foamed polyethylene that can be attached regardless of the size of the stepladder a... Read More
    Rating:
    80%
    from S$19.99
    Min. 2 days
  13. Katatsu Top Cover DX
    JEFCOM (DENSAN) Katatsu Top Cover DX
    Strongly covers the entire top surface of the stepladder to prevent damage to the surrounding area. The side pads are firmly guarded even when the product falls over, preventing scratches caused by the opening stopper. Prevents damage to the surroundings. The stepladder can be opened and closed w... Read More
    Mass (g)  360  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polyester canvas, polyethylene foam 
    from S$59.99
    Min. 2 days
  14. Caster cover
    SMILE KIDS Caster cover
    Just put it on the casters like socks, and you can store it without polluting the house. Can be washed.
    Mass (g)  10  Size (mm)  80×90  Material  98.5% polyester, 1.5% polyurethane  Suitable Size (mm)  Φ65mm or less, width 50mm or less 
    from S$5.99
    Min. 2 days
  15. Rubber feet
    Kameki Industrial Rubber feet
    A rubber cap that protects the floor of a gymnasium developed for exercise equipment. * Please note that there may be color unevenness.
    from S$4.99
    Min. 2 days
  16. Stepladder socks
    Marvel Stepladder socks
    To prevent scratches and stains when working indoors! Easy and convenient to put on and take off. Even if it gets dirty, you can use it as many times as you like by washing it, which is economical. * There are red and green colors, but you cannot specify the color.
    Rating:
    60%
    from S$23.99
    Min. 2 days
  17. Indoor stepladder cover
    TASCO Indoor stepladder cover
    from S$32.99
    Min. 2 days
  18. Reversible stepladder cover
    KOZUCHI Reversible stepladder cover
    It does not stain the floor, is not easily scratched, and is not slippery.
    External Dimensions (W x D x H) (mm)  100×100×180  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polyester 
    from S$29.99
    Min. 5 days
  19. Katatsu Top Cover DX
    JEFCOM (DENSAN) Katatsu Top Cover DX
    Strongly covers the entire top surface of the stepladder to prevent damage to the surrounding area. The side pads are firmly guarded even when the product falls over, preventing scratches caused by the opening stopper. Prevents damage to the surroundings. The stepladder can be opened and closed w... Read More
    Mass (g)  360  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polyester canvas, polyethylene foam  Color  yellow 
    from S$59.99
    Min. 2 days
  20. Aluminum step (for light work / with leg cover) non-slip cap
    TRUSCO Aluminum step (for light work / with leg cover) non-slip cap
    Trusco Part No.  116-0826  Mass (g)  90  Material  PVC-free elastomer  Suitable Model  TAF series, TAU series 
    from S$23.99
    Min. 2 days
  21. Catat carry pad
    JEFCOM (DENSAN) Catat carry pad
    Shoulder pad for carrying stepladders. It has cushioning material so it doesn't hurt your shoulders. You can use the stepladder with it attached. Easy to install with Velcro. Comfortable for long-distance travel.
    Length (mm)  (Stand length of stepladder) 300-370  Dimension (mm)  500×60×30  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polyester, polyethylene foam 
    Rating:
    60%
    from S$29.99
    Min. 4 days
  22. Katatsu carry pad (long type)
    JEFCOM (DENSAN) Katatsu carry pad (long type)
    Shoulder pad for carrying stepladders that can be worn vertically or horizontally. Comfortable for long-distance travel. You can use the stepladder with it attached. Easy to install with Velcro. Black type.
    Length (mm)  (Attached stepladder) 300-370  Size (mm)  700×60×30  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polyester canvas foam polyethylene 
    from S$38.99
    Min. 5 days
  23. Leg cover for stepladder
    UNIT (UNIT SAFETY SIGNS) Leg cover for stepladder
    Mass (g)  132  Height (mm)  160  Dimension (mm)  75×85  Material  Polyester, vinyl chloride 
    from S$68.99
    Min. 5 days
  24. Katatsu carry pad (long type)
    JEFCOM (DENSAN) Katatsu carry pad (long type)
    Shoulder pad for carrying stepladders that can be worn vertically or horizontally. Comfortable for long-distance travel. You can use the stepladder with it attached. Easy to install with Velcro. Yellow type.
    Length (mm)  (Attached stepladder) 300-370  Size (mm)  700×60×30  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polyester canvas foam polyethylene  Color  yellow 
    from S$38.99
    Min. 5 days
  25. High strength aluminum step cap
    TRUSCO High strength aluminum step cap
    Trusco Part No.  116-0829  Mass (g)  149.5  Suitable Model  TSAF series 
    from S$44.99
    Min. 3 days
  26. Holder for revolving saw
    JEFCOM (DENSAN) Holder for revolving saw
    Holder for a drawing saw With a movable joint that does not get in the way even when attached to the waist The holder has a belt loop and belt hook for wide belts (up to 65 mm).
    Belt Width (mm)  (Maximum wearable) 65  Adaptation  (Storage items) HN-110, BDS-200  Dimensions (Length L x Width W x Height H) (mm)  255×42×46  Mass (g)  40  RoHS directive (corresponding to 10 substances)  Correspondence  Material  PP 
    from S$13.99
    Min. 5 days
  27. End tool for G type
    Nakao End tool for G type
    Replacement rubber for G-type workbench, common to all sizes. As a replacement rubber.
    Mass (g)  100  Trusco Part No.  149-1482  Set Contents  4 pieces, screw  Material / Finish  PVC 
    from S$53.99
    Min. 2 days
  28. Stepladder Socks
    JEFCOM (DENSAN) Stepladder Socks
    1 set of 4 socks that can be worn on a step that does not stain or scratch the floor
    Mass (kg)  15  Dimension (mm)  40×40×140  Material  Body: Polyester, Non-slip: PVC  Specification  Non-slip on the bottom  Applicable Dimensions (mm)  Usable legs: 32 x 32 
    from S$19.99
    Min. 5 days
  29. Cover for Stepladder Feet
    MonotaRO Cover for Stepladder Feet
    It can be attached to the feet of a stepladder to prevent dirt and scratches on the floor surface. With non-slip, it is hard to slip. Easy to put on and take off. As a cover for stepped legs. * Please do not use it for any purpose other than its intended purpose. * Depending on the shape of the s... Read More
    Dimension (mm)  130×80×75  Mass (g)  25 (1)  Color  Black  Material  Oxford cloth, PVC (non-slip) 
    Rating:
    85%
    from S$16.99
    Min. 2 days
  30. Stepladder Socks (Wide Type)
    JEFCOM (DENSAN) Stepladder Socks (Wide Type)
    "Wide type" catatsu socks that correspond to the legs of the enlarged stepladder Do not stain the floor surface, do not scratch, even if it gets dirty, you can use it as many times as you like by washing 1 set 4 pieces Corresponds to the legs of the stepladder that has become larger
    Main Unit Dimensions (mm)  105×75×140  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$28.99
    Min. 2 days
  31. Rubber feet for deck slats
    TRUSCO Rubber feet for deck slats
    Rubber feet exclusively for deck drainboards.
    Mass (g)  12  Trusco Part No.  416-3770  Color  Blue 
    from S$1.99
    Min. 3 days
  32. Cover for Stepladder Top Plate Side
    MonotaRO Cover for Stepladder Top Plate Side
    Firmly covers the sides of the stepladder top plate. You can prevent scratches during transportation and take safety measures when handling. It can be used even when it is attached, so it does not need to be stored. As a cover on the side of the stepladder top plate. * Please do not use it for an... Read More
    Dimension (mm)  190×75×70  Mass (g)  60 (1 piece)  Color  Black  Material  Oxford cloth + EVA 
    Rating:
    100%
    from S$23.99
    Min. 2 days
  33. Stepladder socks
    ARAO Stepladder socks
    -By attaching to the legs of the aluminum stepladder, scratches and dirt are prevented, and it is safe to use indoors. -By tightening the velcro on the top, it can be used with thin aluminum stepladders and keeps your feet clean. In addition, rubber is put in the middle part, and the fit is excel... Read More
    Depth (mm)  About 80  Dimension (mm)  Stepladder dimensions: up to 50 x 80 
    Discontinued
View : Grid List
Filter

33 Item(s)

Set Ascending Direction