All Category

Parts Accessories (Ladders / Stools)

View : Grid List
Filter

Items 1 - 40 of 201

Set Ascending Direction
  1. Plate clamp Clamp orthogonal Plate thickness up to 12mm
    TRUSCO Plate clamp Clamp orthogonal Plate thickness up to 12mm
    A clamp that attaches and fixes a plate material (plate thickness: 12 mm) to a pipe on a single pipe. A clamp that attaches and fixes a plate material (plate thickness: 12 mm) to a single pipe in the direction perpendicular and parallel to the pipe. A clamp that attaches and fixes a plate materia... Read More
    Mass (g)  440  2018 Trusco page  7 1226  Trusco Part No.  856-6891  Material  Steel, chromate plating 
    from S$9.89
    Min. 2 days
  2. Steel clamp (free)
    ESCO Steel clamp (free)
    Mass (kg)  Main Unit Dimensions (mm)  165×80  Clamp dimensions (mm)  About 30  Esco Part No.  EA948TA-14  Material  Forged steel  Type  freely 
    from S$32.99
    Min. 2 days
  3. Tarki stop clamp free Φ48.6
    TRUSCO Tarki stop clamp free Φ48.6
    A clamp for fixing rafters to a single tube. A clamp for fixing rafters (size: free) to a single pipe in parallel with the pipe. A clamp for fixing rafters (size: free) to a single pipe in any direction with the pipe. For fixing rafters for single pipes
    Mass (g)  385  2018 Trusco page  7 1226  Trusco Part No.  856-6886  Material  Steel, chromate plating 
    from S$6.99
    Min. 2 days
  4. Φ42.7 / 48.6mm pipe clamp (fixed)
    ESCO Φ42.7 / 48.6mm pipe clamp (fixed)
    Mass (kg)  Main Unit Dimensions (mm)  150×70  Clamping Width (mm)  6~30  Esco Part No.  EA948TA-7  Type  Fixed  Material  Steel  Specification  Steel clamp 
    from S$33.99
    Min. 6 days
  5. Clamp for pipe (free)
    ESCO Clamp for pipe (free)
    Mass (kg)  0.94  Main Unit Dimensions (mm)  64×200  Clamp dimensions (mm)  6~30  Esco Part No.  EA948TA-16  Material  Forged steel  Type  freely 
    from S$33.99
    Min. 6 days
  6. Triple multi-clamp orthogonal
    TRUSCO Triple multi-clamp orthogonal
    It is a clamp that fixes two horizontal directions to the outside of a vertical pipe when assembling a hut with a single pipe. It is a clamp that fixes two diagonal directions for reinforcement to the vertical pipe when assembling a hut etc. with a single pipe and a single pipe. For single-tube s... Read More
    Mass (kg)  Suitable Pipe Diameter (Φmm)  48.6  2018 Trusco page  7 1226  Trusco Part No.  856-6887  Specification  Full clamping  Type  Orthogonal  Material  Steel, chromate plating 
    Rating:
    95%
    from S$24.99
    Min. 2 days
  7. Talc stop clamp parallel Φ48.6
    TRUSCO Talc stop clamp parallel Φ48.6
    A clamp for fixing rafters to a single tube. A clamp for fixing rafters (size: free) to a single pipe in parallel with the pipe. A clamp for fixing rafters (size: free) to a single pipe in any direction with the pipe. For fixing rafters for single pipes
    Mass (g)  395  2018 Trusco page  7 1226  Trusco Part No.  856-6885  Material  Steel, chromate plating 
    Rating:
    100%
    from S$6.69
    Min. 2 days
  8. For catch net 37 horizontal net
    TAKAMIYA For catch net 37 horizontal net
    A clamp for fixing the safety net to the steel frame. Catch net 37 for horizontal net
    Mass (g)  720  Trusco Part No.  761-1242  Material  Steel 
    from S$17.99
    Min. 2 days
  9. 48.6 Single clamp plating
    TRUSCO 48.6 Single clamp plating
    A clamp for welding and attaching other members to a single pipe. It is a clamp for attaching bolts etc. to a single pipe and fixing other members. A clamp for fixing other members to a single pipe with bolts and nuts. For single pipe bolt member mounting processing Single pipe bolt, nut member f... Read More
    Suitable Pipe Diameter (Φmm)  48.6  2018 Trusco page  7 1227  Material  Steel, chromate plating 
    from S$4.99
    Min. 2 days
  10. Catch 37 for chain fixing
    TAKAMIYA Catch 37 for chain fixing
    A clamp for connecting a chain to a steel frame.
    Mass (g)  600  Trusco Part No.  761-1366  Material  Steel 
    Rating:
    100%
    from S$25.99
    Min. 2 days
  11. End tool for CX / DW / S / L
    Nakao End tool for CX / DW / S / L
    * Products that cannot be delivered to individual homes.
    Dimensions, Width W x Depth D x Height H (mm)  80×60×50 
    Rating:
    88%
    from S$97.99
    Min. 2 days
  12. Wall Bracket
    ESCO Wall Bracket
    Hole Diameter (Φmm)  10×10  Outer Dimensions (mm)  120×86  Tensile Strength (kg)  4950  Ring Diameter (Φmm)  53  Esco Part No.  EA638BT-2 
    Rating:
    86%
    from S$28.99
    Min. 2 days
  13. Pipe jack base for building frames
    TAKAMIYA Pipe jack base for building frames
    A jack base used for frame scaffolding.
    Suitable Pipe Diameter (Φmm)  42.7  Material  Steel dob plating 
    from S$37.99
    Min. 2 days
  14. Joint clamp for assembly
    TRUSCO Joint clamp for assembly
    It is a clamp that fixes the horizontal direction inside to the vertical pipe when assembling a hut etc. with a single pipe. It is a clamp that fixes two diagonal directions for reinforcement inward to a vertical pipe when assembling a hut etc. with a single pipe and a single pipe. It is a clamp ... Read More
    Suitable Pipe Diameter (Φmm)  48.6  2018 Trusco page  7 1226  Material  Steel, chromate plating 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  15. Leg Strut End Tool RZS/RYZB
    Hasegawa Kogyo Leg Strut End Tool RZS/RYZB
    Please remove the rivet when replacing. * Separate left and right (left and right when viewed from the climbing surface)
    Suitable Model  RZS・RYZB  Material  Resin 
    Rating:
    20%
    from S$14.99
    Min. 2 days
  16. TOP seat circle catch 100
    TAKAMIYA TOP seat circle catch 100
    A clamp for connecting a single tube and a steel frame.
    Thickness (mm)  (Grasping) 100  Mass (g)  1900  Suitable Pipe Diameter (Φmm)  48.6・42.7  Trusco Part No.  761-1331  Material  Steel 
    from S$74.99
    Min. 2 days
  17. TOP great brace clamp
    TAKAMIYA TOP great brace clamp
    A clamp for connecting a single tube to a single tube. It is a nut retention specification.
    Mass (g)  1000  Suitable Pipe Diameter (Φmm)  48.6  Trusco Part No.  761-1285  Material  Steel 
    Rating:
    80%
    from S$19.99
    Min. 2 days
  18. Combined single clamp with 13Φ hole
    TRUSCO Combined single clamp with 13Φ hole
    It is a dual-purpose dump for attaching other members by welding to the support. For mounting members for columns
    Type  13Φ hole  Mass (g)  340  Suitable Pipe Diameter (Φmm)  42.7~48.6  2018 Trusco page  7 1227  Trusco Part No.  856-6883  Material  Steel, chromate plating 
    Rating:
    100%
    from S$7.49
    Min. 2 days
  19. Triple multi-clamp freely
    TRUSCO Triple multi-clamp freely
    It is a clamp that fixes two horizontal directions to the outside of a vertical pipe when assembling a hut with a single pipe. It is a clamp that fixes two diagonal directions for reinforcement to the vertical pipe when assembling a hut etc. with a single pipe and a single pipe. For single-tube s... Read More
    Mass (kg)  Suitable Pipe Diameter (Φmm)  48.6  2018 Trusco page  7 1226  Trusco Part No.  856-6888  Specification  Full clamping  Material  Steel, chromate plating  Type  freely 
    Rating:
    100%
    from S$24.99
    Min. 2 days
  20. Triple clamp
    TAKAMIYA Triple clamp
    A clamp for connecting three single tubes.
    Mass (g)  1010  Suitable Pipe Diameter (Φmm)  48.6  Material  Steel 
    from S$14.99
    Min. 2 days
  21. Plate clamp Clamp Parallel Up to 12mm thick
    TRUSCO Plate clamp Clamp Parallel Up to 12mm thick
    A clamp that attaches and fixes a plate material (plate thickness: 12 mm) to a pipe on a single pipe. A clamp that attaches and fixes a plate material (plate thickness: 12 mm) to a single pipe in the direction perpendicular and parallel to the pipe. A clamp that attaches and fixes a plate materia... Read More
    Mass (g)  440  2018 Trusco page  7 1226  Trusco Part No.  856-6892  Material  Steel, chromate plating 
    from S$8.29
    Min. 2 days
  22. Leg Support End Fixture XAM
    Hasegawa Kogyo Leg Support End Fixture XAM
    Please remove the rivet when replacing. * Separate left and right (left and right when viewed from the climbing surface)
    Material  Resin  Suitable Model  XAM 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  23. Dob plating Single pipe same diameter clamp Right angle
    TRUSCO Dob plating Single pipe same diameter clamp Right angle
    A hot-dip galvanized clamp for connecting single tubes. It has excellent durability. For cross-fixing single pipes for rust prevention at right angles For cross-fixing single pipes for rust prevention in any direction
    Thickness (mm)  2.8mm  Suitable Pipe Diameter (Φmm)  48.6  Mass (g)  640  2018 Trusco page  7 1224  Trusco Part No.  856-6877  Specification  Hot dip galvanized clamp  Type  Orthogonal type  Material  Steel, hot dip galvanized 
    Rating:
    80%
    from S$14.99
    Min. 2 days
  24. Dob plating Single pipe same diameter clamp Free
    TRUSCO Dob plating Single pipe same diameter clamp Free
    A hot-dip galvanized clamp for connecting single tubes. It has excellent durability. For cross-fixing single pipes for rust prevention at right angles For cross-fixing single pipes for rust prevention in any direction
    Thickness (mm)  2.8mm  Suitable Pipe Diameter (Φmm)  48.6  Mass (g)  640  2018 Trusco page  7 1224  Trusco Part No.  856-6878  Specification  Hot dip galvanized clamp  Material  Steel, hot dip galvanized  Type  Swivel type 
    from S$11.99
    Min. 2 days
  25. Φ48.6mmx2.5m single pipe pipe (4)
    ESCO Φ48.6mmx2.5m single pipe pipe (4)
    Thickness (mm)  2.4  Length (m)  2.5  Diameter (Φmm)  48.6  Mass (kg/piece)  6.82  Esco Part No.  EA948TP-2.5  Material  Steel (STK), galvanized 
    Rating:
    100%
    from S$239.90
    Min. 2 days
  26. Φ48.6mmx3.0m single pipe pipe (4)
    ESCO Φ48.6mmx3.0m single pipe pipe (4)
    Thickness (mm)  2.4  Length (m)  Diameter (Φmm)  48.6  Mass (kg/piece)  8.19  Esco Part No.  EA948TP-3  Material  Steel (STK), galvanized 
    Rating:
    75%
    from S$279.90
    Min. 6 days
  27. Single pipe same diameter clamp orthogonal
    TRUSCO Single pipe same diameter clamp orthogonal
    A clamp for connecting a single tube to a single tube. It is a lightweight type. For single pipes For cross-fixing at right angles For single pipes For cross-fixing in any direction
    Suitable Pipe Diameter (Φmm)  48.6  Mass (g)  660  2018 Trusco page  7 1224  Trusco Part No.  856-6869  Type  Orthogonal type  Material  Steel, chromate plating 
    from S$5.59
    Min. 2 days
  28. JQN / IRN / CEE end tool
    Nakao JQN / IRN / CEE end tool
    * Products that cannot be delivered to individual homes.
    from S$48.99
    Min. 2 days
  29. 48.6mm single pipe pipe driving hardware (steel)
    ESCO 48.6mm single pipe pipe driving hardware (steel)
    Thickness (mm)  1.6  Mass (g)  101  Overall Length (mm)  111  Tip Diameter (Φmm)  3.8  Esco Part No.  EA948TS-1  Material  Steel 
    from S$6.69
    Min. 2 days
  30. Combined large muscular crossover clamp with stopper
    TRUSCO Combined large muscular crossover clamp with stopper
    It is a dual-purpose clamp that is ideal for fixing the root entanglement of deformed scaffolding, bracing, and temporary enclosure columns. For brace, root entanglement, temporary enclosure
    Suitable Pipe Diameter (Φmm)  42.7~48.6  2018 Trusco page  7 1227  Trusco Part No.  856-6894  Mass (g)  890  Type  Connection type  Material  Steel, chromate plating 
    Rating:
    100%
    from S$21.99
    Min. 2 days
  31. Single pipe same diameter clamp freely
    TRUSCO Single pipe same diameter clamp freely
    A clamp for connecting a single tube to a single tube. It is a lightweight type. For single pipes For cross-fixing at right angles For single pipes For cross-fixing in any direction
    Suitable Pipe Diameter (Φmm)  48.6  Mass (g)  660  2018 Trusco page  7 1224  Trusco Part No.  856-6870  Material  Steel, chromate plating  Type  Swivel type 
    from S$7.59
    Min. 2 days
  32. Φ48.6mmx1.0m single pipe pipe (4)
    ESCO Φ48.6mmx1.0m single pipe pipe (4)
    Length (m)  Thickness (mm)  2.4  Mass (kg/piece)  2.73  Diameter (Φmm)  48.6  Esco Part No.  EA948TP-1  Material  Steel (STK), galvanized 
    from S$99.90
    Min. 6 days
  33. Φ42.7 / 48.6mm pipe clamp (free)
    ESCO Φ42.7 / 48.6mm pipe clamp (free)
    Mass (kg)  Main Unit Dimensions (mm)  150×70  Clamping Width (mm)  6~30  Esco Part No.  EA948TA-8  Type  Free type  Material  Steel  Specification  Steel clamp 
    from S$33.99
    Min. 2 days
  34. 300-500mm bracket (for temporary scaffolding)
    ESCO 300-500mm bracket (for temporary scaffolding)
    Mass (kg)  3.4  Working length (mm)  300~500  Material  Carbon steel  Esco Part No.  EA948TB-6 
    from S$95.99
    Min. 2 days
  35. Folding bracket
    Heiwa Giken Folding bracket
    (Company) Temporary Industry Association certified product
    from S$229.90
    Min. 2 days
  36. Φ48.6mmx1.5m single pipe pipe (4)
    ESCO Φ48.6mmx1.5m single pipe pipe (4)
    Length (m)  1.5  Thickness (mm)  2.4  Mass (kg/piece)  4.1  Diameter (Φmm)  48.6  Esco Part No.  EA948TP-1.5  Material  Steel (STK), galvanized 
    from S$149.90
    Min. 6 days
  37. Multipurpose rotating lamp mounting clamp
    TSUKUSHI KOBO Multipurpose rotating lamp mounting clamp
    It is a metal fitting for attaching a rotating light to a signboard or square timber with a thickness of 10 to 50 mm or a pipe with a thickness of Φ18 to 50 mm. Adjustable to a position where the rotating light is easy to see. The tilt direction of the top plate can be changed by 90 °. Supports a... Read More
    Mass (g)  580  Material  Steel 
    from S$35.99
    Min. 2 days
  38. Net clamp (Mounting bracket for steel part of safety net)
    TSUKUSHI KOBO Net clamp (Mounting bracket for steel part of safety net)
    It is a forged integrated type and is sturdy with no welding points or caulking. Please attach it to the steel frame and use it to install a safety net. * Tighten the tightening bolt with 44 N ・ m (450 kgf ・ cm).
    Maximum Clamping Width (mm)  37  Mass (g)  630  Material  Steel 
    from S$22.99
    Min. 2 days
  39. Single tube combined use clamp SS bolt
    TRUSCO Single tube combined use clamp SS bolt
    A dual-purpose clamp for connecting a support and a single tube. It is a nut retention specification. For cross-fixing scaffolding stanchions and single pipes at right angles For cross-fixing scaffolding struts and single pipes in any direction
    Suitable Pipe Diameter (Φmm)  42.7~48.6  2018 Trusco page  7 1225  Mass (g)  720  Trusco Part No.  856-6874  Material  Steel, chromate plating  Type  Swivel type 
    from S$8.69
    Min. 2 days
  40. ZAM single pipe same diameter clamp orthogonal
    TRUSCO ZAM single pipe same diameter clamp orthogonal
    ZAM [[(R)]] clamp for connecting single tubes. Demonstrates excellent rust and corrosion prevention effects even in harsh environments. For cross-fixing single pipes for rust prevention at right angles For cross-fixing single pipes for rust prevention in any direction
    Thickness (mm)  2.8mm  Suitable Pipe Diameter (Φmm)  48.6  2018 Trusco page  7 1224  Mass (g)  720  Trusco Part No.  856-3560  Type  Orthogonal type  Specification  Rust prevention material ZAM clamp  Material  ZAM [[(R)]] (Alloy plated steel plate) 
    Rating:
    100%
    from S$11.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 201

Set Ascending Direction