All Category

Stepladders

A stepladder is a platform with a height of 80 cm or more, which is a combination of two ladders. It is used when working in high places by folding the stepladder in a mountain shape and fixing it to the ground. The angle of the stepladder can be changed, and the “combined stepladder” can be opened 180 degrees and used as a ladder. The “exclusive stepladder” that can be used only as a stepladder is easy to install, highly stable, and has excellent workability. "Leg telescopic stepladder" can adjust the length of the leg, you can choose the work range. Aluminum products that are lightweight and easy to transport are the mainstream.
View : Grid List
Filter

Items 1 - 40 of 66

Set Ascending Direction
  1. Stepladder (aluminum)
    ESCO Stepladder (aluminum)
    Maximum Working Load (kg)  100  Storage dimensions / depth (mm)  174  Top Plate Dimensions (mm)  250×160  Width of Step (mm)  55  Material  Aluminum alloy 
    from S$699.90
    Min. 6 days
  2. Professional Ladder Combined Stepladder
    TRUSCO Professional Ladder Combined Stepladder
    Combined stepladder The industry's largest stepladder width of 65 mm makes it easy to move up and down, reducing the work load on the stepladder. Combined stepladder The industry's largest strut width of 60 mm has been adopted to further increase the strength. Reinforcing metal fittings a... Read More
    Top Plate Height (m)  1.11  type of stepladder  120cm type  Maximum Working Load (kg)  130  Ladder Length (m)  2.33  Top plate dimensions / depth (mm)  255  Trusco Part No.  273-7591  Number of Tiers  3 steps  Top plate dimensions / width (mm)  300  Mass (kg)  6.2  Width of Step (mm)  65  Material  Aluminum alloy 
    Rating:
    90%
    from S$299.90
    Min. 2 days
  3. Ace ladder and stepladder S-TEP
    ACE Ace ladder and stepladder S-TEP
    Lightweight stepladder with wide steps. The 60mm width of the step prevents foot fatigue and provides excellent stability. High-class black color with sufficient strength and safety design. A one-touch opening stopper is used for installation and storage. If the delivery destination is a private ... Read More
    Maximum Working Load (kg)  100  Width of Step (mm)  60  Material  Aluminum / anodized finish 
    Rating:
    90%
    from S$119.90
    Min. 6 days
  4. Removable simple outrigger (for stepladder)
    PiCa Corporation Removable simple outrigger (for stepladder)
    It can be easily attached and detached without tools, which helps improve stability. The structure is such that the bolt does not come off. Private delivery not possible
    Mass (kg)  0.85  Installation dimensions / width (mm)  125  Dimensions, Width W x Depth D x Height H (mm)  125×85×390  Top plate dimensions / width (mm)  150×308  2018 Trusco page  7 1162  Trusco Part No.  836-4243  Necessary Space to Deploy, Length (mm)  85  Material  Aluminum alloy  Suitable Model  JOB, MCX, CM, LM type 
    Rating:
    60%
    from S$169.90
    Min. 2 days
  5. Ladder stepladder JOB
    PiCa Corporation Ladder stepladder JOB
    By fixing with a scribet, it can be removed and installed with a screwdriver! Corrosion resistance and wear resistance are improved to maintain a luxurious appearance. The break-action type opening stopper saves time and effort when opening and closing the stepladder. *This product cannot be deli... Read More
    Maximum Working Load (kg)  100  Step Spacing Height (mm)  305  Width of Step (mm)  60 (both sides)  Material  Aluminum alloy  Type  Ladder and stepladder 
    Rating:
    100%
    from S$199.90
    Min. 2 days
  6. Extendable Ladder and Stepladder KARUNOBI Aluminum, Leg Extendable
    PiCa Corporation Extendable Ladder and Stepladder KARUNOBI Aluminum, Leg Extendable
    A standard type that can accommodate a maximum step of about 31 cm. An aluminum stepladder that uses a 55mm wide step that makes it easy to move up and down and improves workability. It is designed with safety in mind by adopting a double lock mechanism for the telescopic operation lever. *This p... Read More
    Cell Spacing (mm)  (Leg expansion and contraction) 6  Maximum Working Load (kg)  100  Top plate dimensions / depth (mm)  172  Top plate dimensions / width (mm)  303  Width of Step (mm)  55.3  Specification  A mark certified product  Material  Aluminum 
    from S$389.90
    Min. 2 days
  7. One-touch telescopic aluminum telescopic stepladder combiner N
    FPS One-touch telescopic aluminum telescopic stepladder combiner N
    Compact and space-saving design that fits in the trunk of a car. * The roll prevention stopper is not attached to 10ES.
    Maximum Working Load (kg)  130  Step Spacing Height (mm)  300  Width of Step (mm)  320  Top plate dimensions / width (mm)  340  Top plate dimensions / depth (mm)  40  Material  Aluminum  Included Accessories  Movement shoulder belt, H-shaped stopper 
    Rating:
    100%
    from S$599.90
    Min. 2 days
  8. Woody Step 1
    TENMA Woody Step 1
    Excellent stability! Fashionable stepladder Aluminum stepladder with a stylish wood grain color. Light and convenient to carry. It can be widely used for work in high places and as a display stand for small items. The width of the platform is large, and the soles of your feet can climb up and dow... Read More
    Mass (kg)  1.1  Maximum Working Load (kg)  100  Storage dimensions / depth (mm)  160  Number of Tiers  Storage dimensions / height (mm)  330  Storage dimensions / width (mm)  360  Dimensions, Width W x Depth D x Height H (mm)  360×290×300  Color  Brown (BR) 
    from S$44.99
    Min. 2 days
  9. Pika 4 leg adjust type stand-up novi SCL type adjustable leg type 5-6 scale
    PiCa Corporation Pika 4 leg adjust type stand-up novi SCL type adjustable leg type 5-6 scale
    An aluminum stepladder that uses a 55 mm wide stepladder to make it easier to move up and down and improve workability. It is a safety-oriented design that uses a double lock mechanism for the telescopic operation lever. Private delivery not possible
    Cell Spacing (mm)  (Leg expansion and contraction) 6  Top Plate Height (m)  1.57~1.88  Maximum Working Load (kg)  100  Top plate dimensions / depth (mm)  172  type of stepladder  180cm type  Ladder Length (m)  3.30~3.95  Top plate dimensions / width (mm)  303  Trusco Part No.  365-8945  Width of Step (mm)  55.3  Number of Tiers  Mass (kg)  9.4  Specification  A mark certified product  Material  Aluminum 
    from S$499.90
    Min. 4 days
  10. Dedicated stepladder super job JOB type
    PiCa Corporation Dedicated stepladder super job JOB type
    Compared to conventional products, it is wider with a "wide tread 60 mm". It is a luxurious all-anodized finish. The end of the leg can be replaced with a screwdriver. * Products over 2m may not be delivered depending on the area and location. Private delivery not possible
    Maximum Working Load (kg)  100  Top plate dimensions / width (mm)  150×308  Top Plate Dimensions (mm)  300×172  Width of Step (mm)  60  Specification  A mark certified product  Material  Aluminum 
    from S$1,999.00
    Min. 5 days
  11. Exclusive stepladder
    TASCO Exclusive stepladder
    * Fares are not included for Hokkaido, Okinawa and remote islands.
    Ladder Length (m)  Maximum Working Load (kg)  130  Top plate dimensions / depth (mm)  152  Storage dimensions / depth (mm)  170  Top plate dimensions / width (mm)  300  Step Spacing Height (mm)  305  Width of Step (mm)  55 
    from S$149.90
    Min. 7 days
  12. Living step aluminum
    Hailo Living step aluminum
    The steps are large and non-slip, so they are stable even when standing on the steps.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$269.90
    Min. 8 days
  13. Ladder combined stepladder (aluminum)
    ESCO Ladder combined stepladder (aluminum)
    If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be in... Read More
    Maximum Working Load (kg)  100  Top plate dimensions / depth (mm)  157  Storage dimensions / depth (mm)  163  Top plate dimensions / width (mm)  252  Material  Aluminum alloy 
    from S$149.90
    Min. 6 days
  14. Pika Four leg adjust type Nobi SCL type adjustable leg type 4-5 scale
    PiCa Corporation Pika Four leg adjust type Nobi SCL type adjustable leg type 4-5 scale
    An aluminum stepladder that uses a 55 mm wide stepladder to make it easier to move up and down and improve workability. It is a safety-oriented design that uses a double lock mechanism for the telescopic operation lever. Private delivery not possible
    Cell Spacing (mm)  (Leg expansion and contraction) 6  Top Plate Height (m)  1.28~1.58  Maximum Working Load (kg)  100  type of stepladder  150cm type  Top plate dimensions / depth (mm)  172  Ladder Length (m)  2.69~3.34  Top plate dimensions / width (mm)  303  Trusco Part No.  365-8937  Number of Tiers  Width of Step (mm)  55.3  Mass (kg)  7.7  Specification  A mark certified product  Material  Aluminum 
    from S$399.90
    Min. 3 days
  15. Stepladder (wide step / with non-slip)
    ESCO Stepladder (wide step / with non-slip)
    Maximum Working Load (kg)  100  Material  Aluminum alloy 
    from S$219.90
    Min. 6 days
  16. Exclusive stepladder (authorized by the Temporary Industrial Association)
    ESCO Exclusive stepladder (authorized by the Temporary Industrial Association)
    Maximum Working Load (kg)  160  Storage dimensions / depth (mm)  160  Top Plate Dimensions (mm)  330×142  Material  Aluminum alloy 
    from S$499.90
    Min. 6 days
  17. Pika ladder and stepladder PRO type
    PiCa Corporation Pika ladder and stepladder PRO type
    There is a sense of stability due to the larger size of the columns and non-slip caps. The columns are finished with aluminum alumite and have excellent corrosion resistance. The end of the leg can be replaced with a screwdriver. *This product cannot be delivered to individual names or to the sit... Read More
    Maximum Working Load (kg)  130  Storage dimensions / depth (mm)  180  Top plate dimensions / depth (mm)  184  Top plate dimensions / width (mm)  300  Width of Step (mm)  60  Material  Aluminum  Finish  Anodized finish (support only) 
    from S$439.90
    Min. 3 days
  18. Ladder combined stepladder (wide step / telescopic leg)
    ESCO Ladder combined stepladder (wide step / telescopic leg)
    Maximum Working Load (kg)  100  Material  Aluminum alloy 
    from S$449.90
    Min. 6 days
  19. Ladder combined stepladder (wide step)
    ESCO Ladder combined stepladder (wide step)
    If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be in... Read More
    Maximum Working Load (kg)  130  Material  Aluminum alloy 
    from S$219.90
    Min. 6 days
  20. Ladder for Both Stepladder [Adjustable]
    ESCO Ladder for Both Stepladder [Adjustable]
    Maximum Working Load (kg)  100  Material  Aluminum alloy 
    from S$299.90
    Min. 4 days
  21. Stepladder (wide step / aluminum)
    ESCO Stepladder (wide step / aluminum)
    Maximum Working Load (kg)  100  Material  Aluminum alloy 
    from S$849.90
    Min. 6 days
  22. Stepladder
    TASCO Stepladder
    Top Plate Height (m)  0.78  Ladder Length (m)  1190  Maximum Working Load (kg)  120  Storage dimensions / height (mm)  1265  Top plate dimensions / depth (mm)  205  Step Spacing Height (mm)  260  Top plate dimensions / width (mm)  390  Width of Step (mm)  390  Storage dimensions / width (mm)  409  Storage dimensions / depth (mm)  440  Installation dimensions / width (mm)  470  Necessary Space to Deploy, Length (mm)  735  Mass (kg)  8.3  Material  Aluminum / Plastic 
    from S$329.90
    Min. 5 days
  23. Ladder combined stepladder (extendable leg)
    ESCO Ladder combined stepladder (extendable leg)
    A ladder-combined stepladder with telescopic legs that supports high steps.
    Maximum Working Load (kg)  100  Top plate dimensions / depth (mm)  160  Storage dimensions / depth (mm)  169  Top plate dimensions / width (mm)  251  Material  Aluminum alloy 
    from S$549.90
    Min. 6 days
  24. Exclusive stepladder SEG type with upper frame + 6 shaku
    PiCa Corporation Exclusive stepladder SEG type with upper frame + 6 shaku
    Private delivery not possible
    Top Plate Height (m)  1.8  Maximum Working Load (kg)  100  Top plate dimensions / width (mm)  150×308  Mass (kg)  19.1  Trusco Part No.  542-6375 
    from S$2,299.00
    Min. 5 days
  25. Outrigger Integrated Quadruped Telescopic Dedicated Stepladder AN
    Nakao Outrigger Integrated Quadruped Telescopic Dedicated Stepladder AN
    Equipped with outriggers that have the effect of preventing falls as standard equipment. The outriggers can be stored on only one side, so you can get closer to the wall. General work at height * Products that cannot be delivered to individual homes.
    Top Plate Height (m)  1.89~2.08  Trusco Part No.  114-1009  Mass (kg)  12.3  Maximum Working Load (kg)  130  Top Plate Dimensions (mm)  150×308  Top plate dimensions / width (mm)  150×308  type of stepladder  210cm type  Step Spacing Height (mm)  300  Width of Step (mm)  50  Material  Aluminum 
    from S$1,199.00
    Min. 5 days
  26. L Type Outrigger Stepladder Bracket
    Hasegawa Kogyo L Type Outrigger Stepladder Bracket
    For on-site safety measures. Helps prevent sideways falls. The butterfly bolt makes it easy to store. Visibility is improved with yellow rubber.
    Width (mm)  (Overhang) Approximately 200  Mass (kg)  1.2  Pipe Diameter (Φmm)  30  Trusco Part No.  836-9318  Material  Aluminum 
    from S$289.90
    Min. 2 days
  27. Dedicated Stepladder Ashigaru BLACK RZB
    Hasegawa Kogyo Dedicated Stepladder Ashigaru BLACK RZB
    Black color that harmonizes with the space Lightweight: Achieves up to 30% weight reduction while maintaining durability. The design is soft on the shoulder and gentle on the body, and the burden is light. Easy with one hand: The opening stop has evolved. Newly developed "one-touch bar"... Read More
    maximum height to use (m)  0.79  Top Plate Height (m)  0.79  Maximum Working Load (kg)  130  Top plate dimensions / depth (mm)  162  Storage dimensions / depth (mm)  170  Step Spacing Height (mm)  298  Mass (kg)  3.4  Top plate dimensions / width (mm)  326  Top Plate Dimensions (mm)  326 (effective width 252) x 162  Storage dimensions / width (mm)  470  Installation dimensions / width (mm)  470  Width of Step (mm)  55  Necessary Space to Deploy, Length (mm)  590  Storage dimensions / height (mm)  850  type of stepladder  90cm type  Material  Aluminum, color anodized 
    from S$229.90
    Min. 2 days
  28. FRP stepladder
    ESCO FRP stepladder
    Top Plate Height (m)  0.56  Maximum Working Load (kg)  120  type of stepladder  60cm type  Esco Part No.  EA903VA-60 
    from S$579.90
    Min. 4 days
  29. 2.16-2.60m Stepladder (Extension adjustment leg / Wide step)
    ESCO 2.16-2.60m Stepladder (Extension adjustment leg / Wide step)
    maximum height to use (m)  1.57~2.01  Maximum Working Load (kg)  100  Mass (kg)  13.2  Top Plate Height (m)  2.16~2.6  Top Plate Dimensions (mm)  251×160  Material  Aluminum alloy  Esco Part No.  EA903-6A 
    from S$999.90
    Min. 6 days
  30. Convenient Stepladder with Tray 3-Step
    Family-life Convenient Stepladder with Tray 3-Step
    Convenient multifunctional step with tray. Easy to work in high places just by unfolding! Convenient for temporary storage of luggage! Comes with a safety stopper. Considering safety, durable steel steps are adopted. Great for a variety of places! Having one in your home is a convenient and excel... Read More
    Mass (kg)  (Approx.) 10  maximum height to use (m)  1.25  Working height (mm)  125  Number of Tiers  3 steps  Installation dimensions / width (mm)  500  Necessary Space to Deploy, Length (mm)  760  Material  Steel (powder coating) / polypropylene  Dimensions, Width W x Depth D x Height H (cm)  When stored: (approx.) 50 x 9 x 138 
    from S$199.90
    Min. 10 days
  31. 0.53m  Dedicated stepladder (wide step)
    ESCO 0.53m Dedicated stepladder (wide step)
    Height of Platform  0.53  Maximum Working Load (kg)  130  Storage dimensions / depth (mm)  168  Mass (kg)  2.7  Top Plate Dimensions (mm)  252×160  Storage dimensions / height (mm)  421  Installation dimensions / width (mm)  421000  Necessary Space to Deploy, Length (mm)  455000  Storage dimensions / width (mm)  573 
    from S$249.90
    Min. 5 days
  32. [Replacement]  Anti-slip end tool (2 pieces)
    ESCO [Replacement] Anti-slip end tool (2 pieces)
    Dimensions, Width W x Depth D x Height H (mm)  61.5×40×52.9  Mass (g)  90  Material  Elastomer 
    from S$43.99
    Min. 5 days
  33. Ladder Combined Stepladder
    TRUSCO Ladder Combined Stepladder
    The top plate has a tray shape. Suitable for light ladder and stepladder work. It will be a black color that harmonizes with the space. It is a wide specification with a step width of 60 mm. For ladder and stepladder work.
    Maximum Working Load (kg)  100  Storage dimensions / depth (mm)  170  Top plate dimensions / width (mm)  283  Step Spacing Height (mm)  298  Thickness (mm)  60  Width of Step (mm)  60  Material  Aluminum alloy  Color  Black 
    from S$179.90
    Min. 2 days
  34. Ladder combined stepladder (wide step / telescopic leg)
    ESCO Ladder combined stepladder (wide step / telescopic leg)
    Maximum Working Load (kg)  100  Material  Aluminum alloy 
    from S$399.90
    Min. 6 days
  35. Exclusive stepladder (authorized by the Temporary Industrial Association)
    ESCO Exclusive stepladder (authorized by the Temporary Industrial Association)
    Double reinforcement for peace of mind, wide step step with red non-slip molding
    Maximum Working Load (kg)  160  Storage dimensions / depth (mm)  160  Top Plate Dimensions (mm)  330×142  Material  Made of aluminum alloy 
    from S$949.90
    Min. 4 days
  36. Aluminum quadruped stepladder combined ladder
    Nakao Aluminum quadruped stepladder combined ladder
    * Products that cannot be delivered to individual homes.
    Material  Aluminum 
    from S$499.90
    Min. 5 days
  37. Anti-slip end tool (2 pieces)
    ESCO Anti-slip end tool (2 pieces)
    Mass (g)  70  Dimensions, Width W x Depth D x Height H (mm)  70×40×48.7  Material  Elastomer 
    from S$43.99
    Min. 5 days
  38. Ladder combined with stepladder [adjustable]
    ESCO Ladder combined with stepladder [adjustable]
    Maximum Working Load (kg)  100  Material  Aluminum alloy 
    from S$559.90
    Min. 4 days
  39. Convenient Stepladder with Tray 4-Step
    Family-life Convenient Stepladder with Tray 4-Step
    Convenient multifunctional step with tray. Easy to work in high places just by unfolding! Convenient for temporary storage of luggage! Comes with a safety stopper. Considering safety, durable steel steps are adopted. Great for a variety of places! Having one in your home is a convenient and excel... Read More
    Mass (kg)  (Approx.) 12  maximum height to use (m)  1.5  Working height (mm)  150  Number of Tiers  4 steps  Installation dimensions / width (mm)  580  Necessary Space to Deploy, Length (mm)  950  Material  Steel (powder coating) / polypropylene  Dimensions, Width W x Depth D x Height H (cm)  When stored: (approx.) 58 x 9 x 164 
    from S$289.90
    Min. 10 days
  40. [Replacement]  Anti-slip end tool (2 pieces)
    ESCO [Replacement] Anti-slip end tool (2 pieces)
    Dimensions, Width W x Depth D x Height H (mm)  56×39×51  Mass (g)  80  Material  Elastomer 
    from S$43.99
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 66

Set Ascending Direction