Aluminum Ramps
An aluminum bridge is a ladder used to load things like tractors and motorcycles on trucks and other platforms. Basically it is one set of two. Many tire guards are attached to prevent the load from slipping during loading and unloading. There are various types depending on the length and the weight of the load to be loaded and unloaded. Since it is often used for professional purposes, it is rarely seen, but this bridge is used for loading and unloading at car dealers.
- ESCO 0.30x2.42m / 1.2ton bridge (aluminum)Maximum Load (kg) 1200 Mass (kg) 15.5 Overall Length (m) 2.42 Width (mm) 300 Material Aluminum alloy Esco Part No. EA905MG-33from S$1,699.00Min. 6 days
- ESCO 200x15x1.0mm connecting bracket (stainless steel)It can be folded and used.Number of Holes 19 Hole Diameter (mm) 4.2×6.8 Material Stainless steel (SUS430) Dimension (mm) Total length: 200 Width: 15 Thickness: 1from S$2.59Min. 4 days
- ESCO 0.30x1.22m / 1.0ton bridge (aluminum)Overall Length (m) 1.22 Maximum Load (kg) 1000 Width (mm) 300 Mass (kg) 5 Material Aluminum alloy Esco Part No. EA905MG-21from S$579.90Min. 6 days
- ESCO 96x15x0.8mm connecting bracket (stainless steel)It can be folded and used.Hole Diameter (mm) 4.2×6.8 Number of Holes 9 Material Stainless steel (SUS430)from S$2.29Min. 4 days
- PiCa Corporation Simple Warlader BA type L6000mm W500mm* Products over 2m may not be delivered depending on the area and location. Private delivery not possibleTrusco Part No. 851-5284from S$8,699.00Min. 3 days
- ESCO 0.30x2.12m / 1.2ton bridge (aluminum)Mass (kg) 11 Maximum Load (kg) 1200 Overall Length (m) 2.12 Width (mm) 300 Material Aluminum alloy Esco Part No. EA905MG-32from S$1,299.00Min. 6 days
- PiCa Corporation Simple Warlader BA type L5000mm W600mm* Products over 2m may not be delivered depending on the area and location. Private delivery not possibleTrusco Part No. 851-5282from S$9,899.00Min. 3 days
- ESCO 408x15x1.0mm connecting bracket (stainless steel)It can be folded and used.Number of Holes 39 Hole Diameter (mm) 4.2×6.8 Material Stainless steel (SUS430) Dimension (mm) Total length: 408 Width: 15 Thickness: 1from S$4.29Min. 4 days
- ESCO 304x15x1.0mm connecting bracket (stainless steel)It can be folded and used.Number of Holes 29 Hole Diameter (mm) 4.2×6.8 Material Stainless steel (SUS430) Dimension (mm) Total length: 304 Width: 15 Thickness: 1from S$3.39Min. 4 days
- PiCa Corporation Simple Warlader BA type L5000mm W500mm* Products over 2m may not be delivered depending on the area and location. Private delivery not possibleTrusco Part No. 851-5281from S$8,599.00Min. 3 days
- ESCO [For EA905DF-101] Connecting bridgeSpecification Connecting bridge for EA905DF-101from S$589.90Min. 4 days
- PiCa Corporation Simple Warlader BA type L4000mm W600mm* Products over 2m may not be delivered depending on the area and location. Private delivery not possibleTrusco Part No. 851-5279from S$8,999.00Min. 3 days
- Nakao Link bridge for Rakuyo SKY* Products that cannot be delivered to individual homes.Trusco Part No. 851-5319from S$539.90Min. 5 days
- PiCa Corporation Simple Warlader BA type L6000mm W600mm* Products over 2m may not be delivered depending on the area and location. Private delivery not possibleTrusco Part No. 851-5285from S$9,899.00Min. 3 days
- PiCa Corporation Bridge PBC typePrivate delivery not possibleEffective Length (mm) 1800 Overall Length (mm) 1800 Effective Width (mm) 300 Overall Width (mm) 350 Trusco Part No. 542-6189 Mass (kg) 7.4from S$599.90Min. 5 days
- ESCO 0.30x1.82m / 1.2ton bridge (aluminum)Overall Length (m) 1.82 Maximum Load (kg) 1200 Width (mm) 300 Mass (kg) 9.5 Material Aluminum alloy Esco Part No. EA905MG-31from S$1,199.00Min. 6 days
- TOKEN Free-type step boardWith a handle that is easy to hold during transportation Step adjustment can be freely folded within the effective width and is convenient to carry. Lightweight design of 45 kg (own weight) made of steel material. Rust resistant and simple and safe design that is easy for anyone to use.Load Capacity (kg) 1000/1 unit Min. / Max. Height (mm) 100・250 Weight (kg) 45 Platform Dimensions (mm) 450 x 1250 (when folded: 1020) Material SteelDiscontinued