Tripod Ladders
- ESCO 2.58-3.05m Orchard Stepladdermaximum height to use (m) 1.79~2.22 Top Plate Height (m) 2.47~2.9 Mass (kg) 8.7 Material Aluminum alloy Esco Part No. EA903BB-30from S$899.90Min. 4 days
- ESCO [For EA903AR-90-360] Leg rubberMass (kg) 0.25 Dimension (mm) Height 34 x diameter 113 Material Rubberfrom S$44.99Min. 5 days
- ESCO Closure Stopper for EA903AR-90 to 360Mass (kg) 0.3 Length (mm) 178 Material Aluminum, steelfrom S$129.90Min. 2 days
- Alumis Aluminum SC type tripodA durable tripod made by welding aluminum on square columns. The telescopic pin is a through type and has a safety design.Maximum working mass (kg) 100 Material Aluminum Trusco Part No. 485-0246 Overall Length (mm) 900 Total length when stored (m) 0.9 Tread Width (mm) 630 Top Plate Dimensions (mm) 320×180 Width of Step (mm) 85 Specification Rear support telescopicDiscontinued