Lashing Belts/ Chain Blocks / Hoists / Winches
Load tightening, traction, chain block, hoist, winch, which are indispensable for tightening luggage, chain block, hoist, winch, etc. are useful tools during logistics. In addition, the packing is especially useful as storage goods. Many of the tightening belts are made of nylon that is resistant to deterioration even if it contains moisture, and the lever is made of steel and is designed to be resistant to rust. A winch with a handle made of rubber material will not slip when you work, allowing you to work more smoothly.
Other Related Pages
- MonotaRO Load Tightening Belt Metal BuckleTightening and loosening are easy and easy to work with. Luggage is also less likely to be scratched. It is useful in various situations such as outdoors and shopping. Tightening lightweight items. Prevents load collapse indoors and in warehouses. Prevents the opening of trunks and furniture. *Th... Read MoreOperating Load (kg) 100 Belt Width (mm) 25 Breaking Load (kg) 300 Belt-End Finish Endless Material (Belt) Nylon Material (Buckle) Zinc die cast
- MonotaRO Plastic Buckle Lashing StrapSince the buckle is made of resin (POM), it will not rust even when used outdoors. It is easy to tighten and loosen. Luggage is also less likely to be scratched. It is useful in various situations such as outdoors and shopping. Tightening lightweight items. Prevents load collapse indoors, outdoor... Read MoreOperating Load (kg) 10 Belt Width (mm) 25 Breaking Load (kg) 50 Belt-End Finish Adjuster Material (Belt) Nylon Material (Buckle) POM
- Tacoman Tripod HeadPlease prepare 3 logs or pipes. With just one spanner, you can easily complete a tripod. For the leg members, we recommend Φ48.6 single pipe 3m. For the safety of your legs, please use the tripod base (TS-20B, sold separately) for Φ48.6 single pipe. Electrical installation, pipe construction, lan... Read MoreSuitable Pipe Wall Thickness (mm) 1.9 or more
- H.H.H. Mfg. Pipe TrolleyEasy installation pipe can be used from 35mm to 60mm diameter Resin wheels make running quiet * If the span is long, be careful of bending and breaking of the pipe.Overall Length (mm) 180 Operating Load (kg) 250 Trusco Part No. 375-1058 Mass (g) 700
- Tacoman Tripod baseThe tripod made of single pipes has a very unstable ground surface. Also, please use the tripod base to tie the rope to prevent the legs from spreading. Just insert the Φ48.6mm single pipe all the way in and tighten it with a spanner and the included hexagonal wrench!Maximum Load (ton) 1 Mass (kg) 2
- H.H.H. Mfg. Pipe hangerConnecting bracket for hanging electric hoists, lever hoists, chain blocks, pulleys, etc. on carbon steel pipes * Electric hoist is not included.Trusco Part No. 290-2346 Operating Load (kg) 350 Suitable Pipe Diameter (Φmm) 42.7~48.6 Mass (g) 550
- H.H.H. Mfg. Super leverIt works reliably even with lightweight objects. The chain, body, and handle are plated for excellent rust resistance. Compact and lightweight with excellent operability. The chain is a V-class (G100) plated product. Equipped with an indicator, the distinction between UP/DOWN operation and free r... Read More
- TRUSCO Bundling belt with impact-resistant resin buckleA special polyacetal material is used for the buckle, and it has excellent strength and impact resistance. The length of the belt is adjustable. Unlike metal products, it does not rust even when used outdoors. Simple binding of products and binding tools to prevent load collapseLength (m) 3 Color Black
- TRUSCO Manual Winch Wire Lock Processing with One-end ThimbleA lock-processed hand winch wire with a thimble on one end. Attached to a manual winch for towing luggage. * Please select a wire rope that matches the winch you are using. * Install the wire rope according to the installation method (instruction manual).Specification Lock processing with one end thimble Material Steel
- ELEPHANT CHAIN BLOCK ZOJIRUSHI Chain Clamping MachineThe pulling length can be adjusted freely. Eliminate the frustration of work. Uses a powerful road chain. No need to replace wires. Durability created by the design concept.Load Chain Length (m) 1 Load Chain Link Diameter (Φmm) 6.3 Type Wire compaction machine
- H.H.H. Mfg. Electric hoistIt can also be used at home. By adopting a geared motor with a brake, it has become possible to offer it at an ultra-low price. The manufacturer's original HHHZIM system (patent pending) suppresses the tilt of the main body and the shaking of the suspended load. By adopting an induction geare... Read MorePower Cable (m) 1.5 Lifting Height (m) 10 Rated Load (kg) 100 Power (Single Phase / V) 100(50~60Hz) Winding Speed (m/min) 12 Mass (kg) 14.5 Motor Output (W) 250 Trusco Part No. 290-2320 Cable Length (m) 3 (Operation switch) Wire Rope Diameter (Φmm) 4 Rated Time (minutes) 5
- ELEPHANT CHAIN BLOCK β type small electric chain block 1 speed typeUses 3.1 mm of V-class surface hardening chain.Voltage (V) (Operation) 100 Specification 1-speed type, 2-point push button type Standard Head (m) 10 Mass (kg) 10 Rated Time (minutes) 25 Minimum Distance between Hooks (mm) 280 Power Cable (m) 3 JIS Standard JIS B 8815 Power Input (V) Single phase 100
- KITO L5 type lever block parts Chain pinMass (g) 32 Trusco Part No. 499-6364 Suitable Model LB032from S$7.79Min. 2 days
- H.H.H. Mfg. Electric roll winch dedicated trolleySuitable for (Steel type) H-type steel, I-type steel Rated Load (ton) 0.5 Minimum Turning Radius (mm) 1000 Trusco Part No. 114-1619 Mass (kg) 3.8 Applicable Rail Width (mm) 75100 Applicable Beam Width (mm) 75100 Material Steelfrom S$149.90Min. 2 days
- Futaba Mfg. Single phase chain block (single phase 100V)It is a compact and lightweight electric chain block (8 kg at a lift of 3 m, 10 kg at 6 m), so it is convenient to carry.motor rated time 15 minutes Wire Diameter Φ(mm) 5 Type SC Power Input (V) Single phase AC100 (50 / 60Hz)from S$1,999.00Min. 5 days
- Maxpull Machinery & Engineering Stainless steel manual winch (baked paint / stopper built-in type)Shape Rotating type (built-in stopper)from S$1,699.00Min. 12 days
- Futaba Mfg. Geared trolley blockRail width can be easily adjusted for both I-shaped steel and H-shaped steel (3 levels). Uses sealed bearings to rotate the wheels smoothly. The hoisting brake uses double claws.from S$689.90Min. 5 days
- KITO Universal geared trolley TS type 0.5tx2.5mThe car has excellent durability due to special processing and heat treatment. Ultra-lightweight is achieved by the extreme design. Comes with a bumper to prevent damage to the car due to collisions with stoppers attached to rail terminals or collisions between trolleys. Suitable for both I-beam ... Read MoreType (Nominal Capacity) (Ton) 0.5 Mass (kg) 12 Minimum Turning Radius (mm) 1300 Trusco Part No. 851-5926 Material (Frame) Steel sheetfrom S$379.90Min. 2 days
- ELEPHANT CHAIN BLOCK Small and lightweight chain block C-21Equipped with a strong surface hardening load chain approved by the German Safety Review Authority as standard equipment. Ultra-compact and lightweight, it has a light weight and is convenient to carry. The operability has been improved by preventing shavings when unwinding. It is a JIS standard ... Read More
- MonotaRO Lever hoistCompact with a short handle! The deceleration function makes manual force light and allows smooth winding. The load chain is a high-strength 1000N / mm class 2 long-life chain. A plated chain with excellent rust resistance and corrosion resistance. A safe brake that uses W claws. A safe design ho... Read MoreStandard Head (m) 1.5 Dimension n (mm) 247
- ELEPHANT CHAIN BLOCK Elephant Brand Lever Y2Exceptional braking force, light release, and the world's highest grade V-class chain special surface treatment to prevent rust. The uniquely shaped hook made of heat-treated alloy steel boasts the highest strength in the industry.Grade of Load Chain V
- MonotaRO Manual Lightweight Chain HoistThe 1t type of MCB1.0T uses a strong grade 10 and grade V chain, so you can use it safely. It is small, lightweight and convenient to carry. For working at heights, moving luggage in tight spaces, and pulling up. * Do not use for any purpose other than its intended purpose. * Be sure to check the... Read MoreStandard Head (m) 2.5 Material Alloy steel
- MonotaRO Lever Hoist with Load LimiterCompact with a short handle! Manual force is light due to the deceleration function, and smooth lowering is possible. The load chain is a high-strength 1000N/ mm2 class long-life chain. It is a reliable brake that uses a W claw. It is a safe design hook that adopts a side slip prevention function... Read More
- TRUSCO Nylon flat beltIt is the strongest of all synthetic fibers and is extremely resistant to friction and shock. It also has excellent heat resistance. It is the strongest of all general synthetic fibers, is resistant to friction and impact, and has excellent heat resistance. For bag belts, etc. For simple bundling... Read More2018 Trusco page 6 1729 Material Nylon
- ELEPHANT CHAIN BLOCK Lever hoist YA typeOne-touch idle is adopted to improve operability. Anti-corrosion treatment is applied around the brake to prevent biting. By shortening the tip of the hook, it is difficult for the sling wire etc. to come off. The upper part of the handle is rounded to improve operability. It is a JIS standard pr... Read MoreStandard Head (m) 1.5
- KITO Lever Block LXKito's original free-wheeling device Ultra-compact, lightweight and easy to maintain Uses a nickel-plated chain. Hook latch with anti-disengagement For load tightening, tension, hoisting / unwinding, fixing, alignment, distortion removal, pulling, and various other tasks * The working load va... Read MoreNumber 1
- KITO Lever Block L5 TypeSmall size and light weight: Kito's original technology realizes unprecedented size and weight reduction. It is easy to carry, convenient to store, and has greatly improved operability in narrow spaces. Adoption of nickel-plated chain: The world's highest level nickel-plated chain that ha... Read MoreNumber 1 Standard Head (m) 1.5
- TRUSCO PP beltYou can work more efficiently with 6 color variations. Free size type that can be cut to any length. Simple bundling of goods. Bundling moving luggage. * Please do not use it for luggage for loading vehicles. * Special metal fittings sold separately.Belt Thickness (mm) 1.7 Material Polypropylene (PP)
- TRUSCO Simple binding beltThe belt is made of polypropylene and is the most suitable economy type. Workability is improved because a ratchet buckle is used. Prevents luggage such as shelves from falling. Bundling of pipes, etc.2018 Trusco page 6 1726
- KITO KITO ClipIt can be easily installed anywhere the wire is located. The unique groove mechanism does not damage the wire. It is cheap and economical, so you can use it easily. Luggage pulling work Log unloading work in forests Rooting work Machine pulling work, etc. * The KITO clip is not a hanging tool for... Read More
- TRUSCO Simple Binding Belt "Kukuri Belt" BlackThe belt is a tough polypropylene belt that does not emit dioxins even when incinerated and is an environmentally friendly product. Comes with a stopper. Prevents luggage such as shelves from falling. Bundling of pipes, etc. Comes with a stopper. * The purpose is temporary temporary fixing. It is... Read MoreBelt Length, Fixed Side (m) - Belt Thickness (mm) 1.7 Belt Color Black Belt-End Finish Endless Surface Treatment Nickel plated finish
- KITO KITO Chain Block CX TypeCompact, lightweight, and simple design The weight is only 2.4kg thanks to the integrated aluminum body structure. Outstanding portability and low pulling force for smooth work. In addition, the width of the hook is wide, and the width of the use spreads more. CX010L with an overload limiter that... Read MoreOperating Temperature Range (℃) -40~60 Standard Head (m) 2.5 Operating Humidity Range Please use below 100% RH.
- H.H.H. Mfg. Wire LoaderIt works with a light force and can be tightened efficiently. The gear uses special steel and is strong. The hooks, claws and levers are forged with special steel and are safe. Since the wire rope is attached without bending, it has a structure that is less damaged and cannot be easily pulled out... Read More
- MonotaRO Power WinchIdeal for loading trucks and moving machinery in factories. Wires can be used in both double and single specifications. For moving machines in factories. For fence tension and wire wire pulling. For tightening trucks. * The wire is delivered as a double specification. * Can be changed to single s... Read MoreHook Opening (mm) 15 Wire Rope Diameter (Φmm) 5.0 Type Manual
- TRUSCO Flat belt bracketThe flat belt can be processed freely. A great value type with 10 pieces. For connecting belts.2018 Trusco page 6 1731 Color Black Material Polyacetal (POM)
- MonotaRO Hand winch for horizontal pulling onlyConvenient winch with automatic brake. The handle is made of rubber material, so it feels great when you hold it. Please use it only for pulling. For pulling boats and yachts, and for setting lightweight net items such as tennis and volleyball. * A winch exclusively for horizontal pulling. It is ... Read MoreDimension G (mm) 11.5 Dimension A (mm) 133 Dimension B (mm) 158 Dimension F (mm) 240 Dimension E (mm) 260 Mass (kg) 3.4 Ratio 4.1: 1 (gear) Rated Load (kg) 500 Dimension D (mm) 51.5 Dimension C (mm) 88 Brake Auto Shape Rotary Wire Rope Amount, Diameter (mm) × Length (m) Φ5×20
- KITO Cable TriteIt is a relay cable support tool that uses messenger wire.Wire Rope Diameter (Φmm) 4~6
- H.H.H. Mfg. Plain trolleyBy switching the collar inside and outside the side plate, the applicable beam width can be adjusted to 3 types. The plate is shaped to hold the beam to prevent it from falling off and to prevent the wheels from hitting it.Dimension L (mm) 12.5 Suitable Rails Combined use