All Category

Manual Winches

A winch is a gear type with a rotating handle that can lift heavy objects while winding wires and ropes. It is used in various work sites such as raising and lowering machines in the factory, pulling wire wires, and loading trucks. Goods that can be used for various purposes such as pulling yachts. Some have the handle part adjusted manually, others have a remote control and can be operated remotely.
View : Grid List
Filter

Items 1 - 40 of 92

Set Ascending Direction
  1. Stainless steel manual winch (baked paint / stopper built-in type)
    Maxpull Machinery & Engineering Stainless steel manual winch (baked paint / stopper built-in type)
    Shape  Rotating type (built-in stopper) 
    from S$1,699.00
    Min. 13 days
  2. Power Winch
    MonotaRO Power Winch
    Ideal for loading trucks and moving machinery in factories. Wires can be used in both double and single specifications. For moving machines in factories. For fence tension and wire wire pulling. For tightening trucks. * The wire is delivered as a double specification. * Can be changed to single s... Read More
    Hook Opening (mm)  15  Wire Rope Diameter (Φmm)  5.0  Type  Manual 
    Rating:
    74%
    from S$45.99
    Min. 2 days
  3. Hand winch for horizontal pulling only
    MonotaRO Hand winch for horizontal pulling only
    Convenient winch with automatic brake. The handle is made of rubber material, so it feels great when you hold it. Please use it only for pulling. For pulling boats and yachts, and for setting lightweight net items such as tennis and volleyball. * A winch exclusively for horizontal pulling. It is ... Read More
    Dimension G (mm)  11.5  Dimension A (mm)  133  Dimension B (mm)  158  Dimension F (mm)  240  Dimension E (mm)  260  Mass (kg)  3.4  Ratio  4.1: 1 (gear)  Rated Load (kg)  500  Dimension D (mm)  51.5  Dimension C (mm)  88  Brake  Auto  Shape  Rotary  Wire Rope Amount, Diameter (mm) × Length (m)  Φ5×20 
    Rating:
    83%
    from S$79.99
    Min. 2 days
  4. Hand Winch
    ESCO Hand Winch
    It is a specification for winding only. The brake is not on. When installing the main body, install it in a place that can withstand the working load of the winch.
    Material  Steel 
    Rating:
    83%
    from S$55.99
    Min. 2 days
  5. Rotating Mini Winch
    Maxpull Machinery & Engineering Rotating Mini Winch
    Demonstrates great power for raising and lowering a folding curtain, setting tennis and volleyball nets, lifting boats and yachts, and mounting parts on automobiles and the like. Turning the handle in the winding direction (clockwise direction) makes a clicking sound, and turning the handle in th... Read More
    Reduction Ratio  1/4.1  Type  Manual  Shape  Rotary 
    Rating:
    96%
    from S$199.90
    Min. 2 days
  6. Hand winch (with automatic brake)
    ESCO Hand winch (with automatic brake)
    Horizontal pulling (horizontal direction), for lifting
    Gear ratio  4.1:1  Dimensions, W (mm) x L (m)  6.35×15  Specification  with automatic brake 
    Rating:
    89%
    from S$129.90
    Min. 2 days
  7. winch
    Honko Mfg. winch
    Both forward and reverse can be operated with a single handle. Stable work can be performed vertically, horizontally, diagonally, at any angle. The wire rope is a pull-out type that can be used in any length and can be used for long distance work (unlimited). Civil engineering related. General in... Read More
    Rating:
    97%
    from S$869.90
    Min. 2 days
  8. Rotating Winch
    Maxpull Machinery & Engineering Rotating Winch
    *Wire rope is not included. Please prepare separately.
    Type  Manual  Shape  Rotary 
    from S$559.90
    Min. 2 days
  9. Mini hand winch
    Sanpou Yoshi Mini hand winch
    Turn the handle clockwise to wind the wire. When returning the wire, turn the handle counterclockwise to lower it, and there is no need to switch the clutch operation. As it comes with a wire, it can be used immediately. Since it is an automatic brake type, it holds the suspended load even if you... Read More
    Type  Auto brake type  Shape  Rotary  Color  yellow 
    Rating:
    90%
    from S$259.90
    Min. 2 days
  10. Power winch
    H&H Power winch
    Factory ・ ・ ・ Fence for machine movement ・ ・ ・ Electric wire pulling leisure ・ ・ ・ Boat landing / car towing Yamano ・ ・ ・ Wood / stone movement Load tightening ・ ・ ・ Truck
    Travel Distance (m)  2.5  Wire Length (m)  Wire Thickness (mm) 
    from S$59.99
    Min. 2 days
  11. 3/4 Ton x 15m Rope Pullers
    ESCO 3/4 Ton x 15m Rope Pullers
    Rope Diameter (Φmm)  12.7  Rope Length (m)  15.24  Mass (kg)  2.9  Performance  680kg  Esco Part No.  EA988ME-15 
    Rating:
    92%
    from S$479.90
    Min. 2 days
  12. Chill hall
    Katsuyama Kikai Chill hall
    * Spray grease is no longer included.
    Rope Diameter (Φmm)  (Attached wire rope) 8.3  Lifting  The length of the wire rope itself 
    from S$999.00
    Min. 2 days
  13. 545kg hand winch
    ESCO 545kg hand winch
    Gear ratio  0.167361111111111  Mass (kg)  2.3  Tensile Strength (kg)  545  Winding length (m)  5mm×20  Esco Part No.  EA989SA-11 
    Rating:
    100%
    from S$68.99
    Min. 2 days
  14. Rope type winch puller
    Puller Rope type winch puller
    Forestry winches and special ropes can be wound up and down endlessly. There is no change in traction capacity compared to the cable / drum winding type, and the traction distance is unlimited. Lighter than a chill hole and convenient to carry. It is used for assistance during logging, towing and... Read More
    Capacity (kg)  (Hanging) 750  Mass (kg)  3.5 
    Rating:
    70%
    from S$299.90
    Min. 6 days
  15. 727kg hand winch
    ESCO 727kg hand winch
    Gear ratio  0.167361111111111  Mass (kg)  2.8  Winding length (m)  5mm×20  Tensile Strength (kg)  727  Esco Part No.  EA989SA-13 
    from S$79.99
    Min. 2 days
  16. Ratchet winch
    Maxpull Machinery & Engineering Ratchet winch
    It can be wound and rewound by reciprocating left and right of the handle, so it can be installed anywhere.
    Type  Manual  Shape  Ratchet type 
    Rating:
    100%
    from S$599.90
    Min. 2 days
  17. Universal portable hand winch (with hook)
    Sanpou Yoshi Universal portable hand winch (with hook)
    A handy type winch (hoist) with high durability and excellent portability. It is compact and lightweight and can be used at various angles. Since the wire rope is not wound around the main body, it can be pulled in various directions and can be used in various places. A hook is attached to the ma... Read More
    Color  yellow 
    from S$389.90
    Min. 2 days
  18. Chill hall (main unit only)
    Katsuyama Kikai Chill hall (main unit only)
    A small, lightweight manual universal winch. Lightweight with its own weight of 7 kg and easy to carry. Vertical, horizontal, and naname can be towed freely. Endless type with unlimited wire rope traction length. The traction efficiency is doubled by the unique grasping mechanism. Compact, lightw... Read More
    Capacity (kg)  (Maximum) 750  Wire Rope Diameter (Φmm)  (Maximum) 8.3  Breaking strength (kN)  44.1  Dimension (mm)  499×270×106  Weight (kg)  Lifting  The length of the wire rope itself 
    from S$1,199.00
    Min. 4 days
  19. Chain loader
    ESCO Chain loader
    Winding length (m) 
    from S$179.90
    Min. 4 days
  20. 1000kg wire crusher
    ESCO 1000kg wire crusher
    Rated Load (ton)  Winding length (m)  1.5  Mass (kg)  5.5  Esco Part No.  EA988XB-10 
    from S$129.90
    Min. 4 days
  21. 1100kg hand winch
    ESCO 1100kg hand winch
    Tensile Strength (kg)  1100  Winding length (m)  5mm×30  Gear ratio  5:1~12:1  Mass (kg)  6.8  Esco Part No.  EA989SA-15 
    from S$169.90
    Min. 6 days
  22. Hand mighty
    Toyo Koken Hand mighty
    A compact and lightweight hand-wound winch. For winding the hanging curtain.
    Shape  Manual winding type  Specification  Mechanical brake type  Material  Steel 
    from S$499.90
    Min. 3 days
  23. [1Ton x 3.6m] Power Puller
    ESCO [1Ton x 3.6m] Power Puller
    Load Capacity (ton)  Mass (kg)  Cable Length (m)  3.6  Winding length (m)  3.6  Cable Length (mm)  4.8  Esco Part No.  EA988MC-1 
    from S$259.90
    Min. 4 days
  24. 540kg hand winch (made of stainless steel)
    ESCO 540kg hand winch (made of stainless steel)
    Mass (kg)  2.5  Gear ratio  4:1  Winding length (m)  50.8mm×6  Tensile Strength (kg)  540  Esco Part No.  EA989RB-1A  Specification  Forward / reverse possible, ratchet type  Material  Stainless steel 
    from S$679.90
    Min. 6 days
  25. Rotating winch
    Maxpull Machinery & Engineering Rotating winch
    Handle Length (mm)  250 (effective maximum)  Type  Manual  Shape  Rotary 
    Rating:
    100%
    from S$859.90
    Min. 5 days
  26. Rotating winch, noiseless type (NSIL type)
    Maxpull Machinery & Engineering Rotating winch, noiseless type (NSIL type)
    Quiet design with no ratchet sound. This type is equipped with a noiseless brake, which was developed to avoid disturbing the tense atmosphere of the theater at the time of opening and scattering noise in a quiet living environment. By the action of two magnetic flux strengthening plates and an a... Read More
    Reduction Ratio  1/6.25  Mass of Main Unit (kg)  13.5  Handle Length (mm)  250 (effective maximum)  Rope Tension (kg)  300  Wire Rope Amount, Diameter (mm) × Length (m)  6×32  Type  Manual  Shape  Rotary 
    from S$889.90
    Min. 5 days
  27. Chill hall (main unit only)
    Katsuyama Kikai Chill hall (main unit only)
    A compact, lightweight (own weight: 18 kg) manual universal winch. It is a popular type with a proven track record of over 1 million units. Vertical, horizontal, and naname can be towed freely. Endless type with unlimited wire rope traction length. The traction efficiency is doubled by the unique... Read More
    Wire Rope Diameter (Φmm)  (Maximum) 11.7  Capacity (kg)  (Maximum) 1600  Weight (kg)  18  Dimension (mm)  644×360×143  Breaking strength (kN)  94.1  Lifting  The length of the wire rope itself 
    from S$1,999.00
    Min. 4 days
  28. Stainless steel ratchet type manual winch (baked paint)
    Maxpull Machinery & Engineering Stainless steel ratchet type manual winch (baked paint)
    Shape  Ratchet type 
    from S$2,399.00
    Min. 13 days
  29. 700kg wire crusher
    ESCO 700kg wire crusher
    Rated Load (ton)  0.7  Winding length (m)  1.5  Mass (kg)  2.9  Esco Part No.  EA988XB-7 
    from S$99.90
    Min. 4 days
  30. Ratchet winch with wire rope
    Maxpull Machinery & Engineering Ratchet winch with wire rope
    It can be wound and rewound by reciprocating left and right of the handle, so it can be installed anywhere.
    Type  Manual  Shape  Ratchet type 
    from S$889.90
    Min. 9 days
  31. Max Pull Manual winch (Drip-proof brake type)
    Maxpull Machinery & Engineering Max Pull Manual winch (Drip-proof brake type)
    Material  Body: Steel  Shape  Rotary type (molten zinc) 
    from S$869.90
    Min. 14 days
  32. Chill hall (main unit only)
    Katsuyama Kikai Chill hall (main unit only)
    Easy to carry, compact, lightweight and powerful type with a weight of 9 kg. It is popular with individual customers and is also carried in 4WD automobiles. Lightweight and powerful (9 kg in weight and maximum capacity of 1300 kg). Vertical, horizontal, and naname can be towed freely. Endless typ... Read More
    Wire Rope Diameter (Φmm)  (Maximum) 11.7  Capacity (kg)  (Maximum) 1300  Length (mm)  (Wire rope feed length) 60  Dimension (mm)  550×302×87  Weight (kg)  Lifting  The length of the wire rope itself 
    from S$1,499.00
    Min. 4 days
  33. Manual winch (with hot-dip galvanized)
    Maxpull Machinery & Engineering Manual winch (with hot-dip galvanized)
    For the purpose of salt resistance and rust prevention, we have realized a lower price than stainless steel. When installing on the beach. General weather resistant winch for ships. * We do not deliver to private homes (detached houses / apartments).
    2018 Trusco page  7 1461 
    from S$789.90
    Min. 3 days
  34. Max pull Capstan type manual winch
    Maxpull Machinery & Engineering Max pull Capstan type manual winch
    Material  Body: Steel  Shape  Rotary 
    from S$799.90
    Min. 13 days
  35. Stainless steel ratchet type manual winch (baked paint, drip-proof brake type)
    Maxpull Machinery & Engineering Stainless steel ratchet type manual winch (baked paint, drip-proof brake type)
    Shape  Ratchet type 
    from S$2,399.00
    Min. 13 days
  36. Stainless steel manual winch (buffing, drip-proof brake type)
    Maxpull Machinery & Engineering Stainless steel manual winch (buffing, drip-proof brake type)
    Shape  Rotary type (dust and drip proof) 
    from S$2,599.00
    Min. 13 days
  37. SSW series + stainless steel winch (rotary)
    FUJIWARA (AIOULE) SSW series + stainless steel winch (rotary)
    A full-scale stainless steel winch rotary type that is resistant to rust. Full-scale stainless steel winch using stainless steel as much as possible, body casing, drum, gear cover, high-grade SUS304 used for handle part, stainless steel ball bearing for bearing part, screws and bolts also made of... Read More
    Dimension I (mm)  158 
    from S$3,499.00
    Min. 7 days
  38. 1.96kN / 10m  Power puller
    ESCO 1.96kN / 10m Power puller
    Mass (kg)  1.8  Rope dimensions (diameter Φmm x length m)  10×10  Load Capacity (ton)  Specification  Maximum take-up length: unlimited 
    from S$429.90
    Min. 5 days
  39. 545kg  Hand winch (stainless steel)
    ESCO 545kg Hand winch (stainless steel)
    Rust-resistant stainless steel hand winch
    Mass (kg)  2.5 
    from S$399.90
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 92

Set Ascending Direction