All Category

Standard / Saddle / Quick Jib Cranes

Jib cranes, saddles, and quick cranes are cranes with a jib arm attached to the crane and a rope attached to the tip. There are many things that are fixed on the floor and can be easily installed, and there are some that can be swung as well as raised and lowered, so the advantage is that crane work can be done easily without taking up space. The saddle changes depending on whether the overhead crane head is overhead or low head, and it is necessary to choose the one that matches the type. Although it is not something that is often seen in general, you can also purchase it by mail order such as the Internet.

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 59

Set Ascending Direction
  1. Pipe jib crane
    H.H.H. Mfg. Pipe jib crane
    A lightweight jib crane that uses a pipe as a trolley rail. It is a wall type and rotates 180 °. Please install by bolting or welding. One pipe trolley is attached. (The hoist in the photo is sold separately.) * We do not deliver to private homes (detached houses / apartments). * Since it will be... Read More
    Arm length (cm)  100  Maximum Working Load (kg)  150  Turning angle (°)  180  Mass (kg)  22  Trusco Part No.  385-7999  Range of movement  Trolley: 1m 
    from S$1,199.00
    Min. 6 days
  2. Spike (Non-slip)
    H.H.H. Mfg. Spike (Non-slip)
    Non-slip spikes exclusively for VK-10.
    Material  Ductile casting  Suitable Models  VK-10 only 
    from S$119.90
    Min. 5 days
  3. Free crane plain trolley
    SUPER TOOL Free crane plain trolley
    You can build the best system by freely designing according to the installation location and work situation. It is possible even if the running rails are not parallel (it can be installed according to the building form). It is also possible with curved running rails (it can also handle non-straig... Read More
    Lifting  Any 
    from S$289.90
    Min. 12 days
  4. Free crane Fixed support hanger
    SUPER TOOL Free crane Fixed support hanger
    You can build the best system by freely designing according to the installation location and work situation. It is possible even if the running rails are not parallel (it can be installed according to the building form). It is also possible with curved running rails (it can also handle non-straig... Read More
    Lifting  Any 
    from S$649.90
    Min. 12 days
  5. Free crane Free support hanger
    SUPER TOOL Free crane Free support hanger
    You can build the best system by freely designing according to the installation location and work situation. It is possible even if the running rails are not parallel (it can be installed according to the building form). It is also possible with curved running rails (it can also handle non-straig... Read More
    Lifting  Any 
    from S$789.90
    Min. 12 days
  6. Free crane set
    SUPER TOOL Free crane set
    You can build the best system by freely designing according to the installation location and work situation. It is possible even if the running rails are not parallel (it can be installed according to the building form). It is also possible with curved running rails (it can also handle non-straig... Read More
    Material  Special steel 
    from S$1,799.00
    Min. 7 days
  7. Jib crane with two-speed electric chain block
    SUPER TOOL Jib crane with two-speed electric chain block
    from S$4,799.00
    Min. 7 days
  8. L type jib crane
    KITO L type jib crane
    A dedicated jib crane for Select. Please use it in conjunction with the mini trolley. * We do not deliver to private homes (detached houses / apartments). * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on th... Read More
    bracket spacing (m)  0.4  span (m)  Maximum Turning Angle (°)  180  Mass (kg)  20  Dimension K (mm)  240  Rated Load (kg)  250  Dimension K2 (mm)  36  Dimension K1 (mm)  367  Type  C-shaped beam  the power of shaft  F1: 7.94
    F2: 7.94 
    from S$1,399.00
    Min. 5 days
  9. Super free crane fixed support hanger (1000kg type)
    SUPER TOOL Super free crane fixed support hanger (1000kg type)
    You can build the best system by freely designing according to the installation location and work situation. This is possible even if the running rails are not parallel. (It can be installed according to the building form) It is also possible with curved running rails. (Can also be used for non-s... Read More
    Rated Load (ton)  Applicable Rail Width (mm)  125、150  Trusco Part No.  240-3811  Mass (kg)  26.8  Range of Application  Limited to travel rails 
    from S$1,199.00
    Min. 12 days
  10. Free crane
    SUPER TOOL Free crane
    to the end stopper * Limited to normal temperature use.
    from S$37.99
    Min. 12 days
  11. Jib crane mounting adapter for electric winch
    H.H.H. Mfg. Jib crane mounting adapter for electric winch
    Metal fittings for mounting HHH electric winch ECW100, ECW200 to PMJ. *The pipe hanger is not used when installing an electric winch using this product.
    Rated Load (kg)  250  Maximum Working Load (kg)  250  Weight (g)  300 
    from S$9.99
    Min. 5 days
  12. Overhead electric low noise double girder saddle 3txS15m standard speed
    KITO Overhead electric low noise double girder saddle 3txS15m standard speed
    The structure is such that the Daruru rail type trolley runs on two parallel girders, making it ideal for large-capacity cranes. It has excellent durability due to the adoption of KITO's original urethane wheels. Since it travels directly on the upper surface of the H-beam flange, noise and v... Read More
    Motor Output (kW)  0.25  travel speed (m/s)(50/60Hz)  0.333/0.400  maximum span (m)  15  Applicable Rail Width (mm)  150/175/200  Wheel Diameter (Φmm)  220  Rated Load (ton)  Power Supply Voltage  3-phase 200V  maximum wheel pressure (kN)  33.3  Mass (kg)  524  Trusco Part No.  851-6046 
    from S$11,990.00
    Min. 13 days
  13. Overhead geared saddle
    ELEPHANT CHAIN BLOCK Overhead geared saddle
    from S$2,999.00
    Min. 8 days
  14. Suspension type geared saddle
    ELEPHANT CHAIN BLOCK Suspension type geared saddle
    Applicable Rail Width (mm)  100125150175  maximum wheel pressure (kN)  39.2  Wheel Diameter (Φmm)  98 
    from S$3,799.00
    Min. 8 days
  15. Overhead type electric low noise double girder saddle 3txS27m low speed
    KITO Overhead type electric low noise double girder saddle 3txS27m low speed
    The structure is such that the Daruru rail type trolley runs on two parallel girders, making it ideal for large-capacity cranes. It has excellent durability due to the adoption of KITO's original urethane wheels. Since it travels directly on the upper surface of the H-beam flange, noise and v... Read More
    Applicable Rail Width (mm)  150/175/200  maximum span (m)  27  Rated Load (ton)  Power Supply Voltage  3-phase 200V  Wheel Diameter (Φmm)  300  maximum wheel pressure (kN)  43.1  Trusco Part No.  851-6049  Mass (kg)  881 
    from S$19,990.00
    Min. 13 days
  16. Pipe Mounted Jib Crane
    H.H.H. Mfg. Pipe Mounted Jib Crane
    It is small and lightweight and can be installed by one person. You can change the hanging position by adjusting the position of the pipe hanger. Only for 48.6mm single tube. Can be used by hanging hoists, winches, pulleys, etc. * 250 kg cannot be applied to the tip. *Two pipe hangers cannot be u... Read More
    Turning angle (°)  180  Weight (kg)  9.5  Sanding Surface (mm)  About 450 
    Rating:
    100%
    from S$229.90
    Min. 6 days
  17. Overhead type electric saddle 5txS21m Standard speed
    KITO Overhead type electric saddle 5txS21m Standard speed
    It is a type of crane that is mounted on a traveling stand installed on the bracket of the pillar of the building. The open frame makes car maintenance easy. A guide mechanism with side rollers realizes smooth running. It is a crane equipped with a unique geared motor that can be started and stop... Read More
    travel speed (m/s)(50/60Hz)  0.333/0.400  Motor Output (kW)  0.4  maximum span (m)  21  Wheel Diameter (Φmm)  210  applicable travelling rail (kg)  22  Power Supply Voltage  3-phase 200V  maximum wheel pressure (kN)  44.1  Mass (kg)  496  Rated Load (ton)  Trusco Part No.  851-6066 
    from S$7,999.00
    Min. 13 days
  18. Overhead type electric low noise double girder saddle 3txS21m standard speed
    KITO Overhead type electric low noise double girder saddle 3txS21m standard speed
    The structure is such that the Daruru rail type trolley runs on two parallel girders, making it ideal for large-capacity cranes. It has excellent durability due to the adoption of KITO's original urethane wheels. Since it travels directly on the upper surface of the H-beam flange, noise and v... Read More
    Motor Output (kW)  0.25  travel speed (m/s)(50/60Hz)  0.333/0.400  Applicable Rail Width (mm)  150/175/200  maximum span (m)  21  Wheel Diameter (Φmm)  260  Rated Load (ton)  Power Supply Voltage  3-phase 200V  maximum wheel pressure (kN)  41.2  Mass (kg)  653  Trusco Part No.  851-6048 
    from S$14,990.00
    Min. 13 days
  19. Overhead electric low noise double girder saddle 3txS27m standard speed
    KITO Overhead electric low noise double girder saddle 3txS27m standard speed
    The structure is such that the Daruru rail type trolley runs on two parallel girders, making it ideal for large-capacity cranes. It has excellent durability due to the adoption of KITO's original urethane wheels. Since it travels directly on the upper surface of the H-beam flange, noise and v... Read More
    Applicable Rail Width (mm)  150/175/200  maximum span (m)  27  Rated Load (ton)  Power Supply Voltage  3-phase 200V  Wheel Diameter (Φmm)  300  maximum wheel pressure (kN)  43.1  Trusco Part No.  851-6050  Mass (kg)  881 
    from S$19,990.00
    Min. 13 days
  20. Overhead electric low noise double girder saddle 3txS21m low speed
    KITO Overhead electric low noise double girder saddle 3txS21m low speed
    The structure is such that the Daruru rail type trolley runs on two parallel girders, making it ideal for large-capacity cranes. It has excellent durability due to the adoption of KITO's original urethane wheels. Since it travels directly on the upper surface of the H-beam flange, noise and v... Read More
    travel speed (m/s)(50/60Hz)  0.167/0.200  Motor Output (kW)  0.25  Applicable Rail Width (mm)  150/175/200  maximum span (m)  21  Wheel Diameter (Φmm)  260  Rated Load (ton)  Power Supply Voltage  3-phase 200V  maximum wheel pressure (kN)  41.2  Mass (kg)  653  Trusco Part No.  851-6047 
    from S$14,990.00
    Min. 13 days
  21. Portal crane
    SUPER TOOL Portal crane
    Operating Load (kg)  1000  Mass (kg)  173  Lifting Height (mm)  2200~3000 
    from S$13,990.00
    Min. 7 days
  22. Super free crane free support hanger (1000kg type)
    SUPER TOOL Super free crane free support hanger (1000kg type)
    You can build the best system by freely designing according to the installation location and work situation. This is possible even if the running rails are not parallel. (It can be installed according to the building form) It is also possible with curved running rails. (Can also be used for non-s... Read More
    Rated Load (ton)  Applicable Rail Width (mm)  125、150  Trusco Part No.  240-3862  Mass (kg)  31.8  Range of Application  Limited to travel rails 
    from S$1,499.00
    Min. 12 days
  23. Overhead electric low noise double girder saddle 3txS15m low speed
    KITO Overhead electric low noise double girder saddle 3txS15m low speed
    The structure is such that the Daruru rail type trolley runs on two parallel girders, making it ideal for large-capacity cranes. It has excellent durability due to the adoption of KITO's original urethane wheels. Since it travels directly on the upper surface of the H-beam flange, noise and v... Read More
    travel speed (m/s)(50/60Hz)  0.167/0.200  Motor Output (kW)  0.25  maximum span (m)  15  Applicable Rail Width (mm)  150/175/200  Wheel Diameter (Φmm)  220  Rated Load (ton)  Power Supply Voltage  3-phase 200V  maximum wheel pressure (kN)  33.3  Mass (kg)  524  Trusco Part No.  851-6045 
    from S$9,990.00
    Min. 13 days
  24. Multi-crane (lightweight type) swivel type
    SUPER TOOL Multi-crane (lightweight type) swivel type
    It is possible to move while lifting the load. The arm can be rotated up to 60° left and right. (When outriggers are inserted) Loads can be lifted and lowered with a manual winch. Compact and foldable, you can use it anytime, anywhere.
    Rated Load (ton)  0.15  Mass (kg)  105  Overall Length (mm)  1275  Lifting Height (m)  2028  Overall Height (mm)  2389  Trusco Part No.  268-4929  Overall Width (mm)  445  Arm Length (mm)  up to 765 
    from S$2,399.00
    Min. 24 days
  25. Pipe support
    H.H.H. Mfg. Pipe support
    It is a metal fitting for attaching a pipe to a wall surface or a pillar. Please install by bolting or welding.
    Mass (kg)  Maximum Working Load (kg)  150 
    Discontinued
  26. Suspension type electric saddle
    ELEPHANT CHAIN BLOCK Suspension type electric saddle
    Trusco Part No.  851-6084 
    Discontinued
  27. Wall type jib crane 2t
    ELEPHANT CHAIN BLOCK Wall type jib crane 2t
    Discontinued
  28. Post type jib crane 2t
    ELEPHANT CHAIN BLOCK Post type jib crane 2t
    Discontinued
  29. Pipe bracket
    H.H.H. Mfg. Pipe bracket
    Bracket for hanging blocks and hoists. Please install by bolting or welding. It can also be installed upside down. (The eye part and clamp part can be easily inverted by removing the cotter pin.
    Maximum Working Load (kg)  150 
    Discontinued
  30. Top running electric saddle (urethane wheels)
    ELEPHANT CHAIN BLOCK Top running electric saddle (urethane wheels)
    Trusco Part No.  851-6115 
    Discontinued
  31. Gantry
    ASADA Gantry
    For carrying out, installing, installing, moving and dismantling heavy objects such as large equipment, air conditioning equipment, transformers, etc. in places where there is no crane equipment, for automobile maintenance, engine replacement, etc. * Chain block is not included. * This item canno... Read More
    Load capacity (t)  0.75  Mass of Main Unit (kg)  122.9  Mass (kg)  Beam: 29.5 
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 59

Set Ascending Direction