All Category

Material Handling

Transportation equipment refers to tools that make transportation work more efficient and time consuming with human power. Equipment that carries goods, such as those used for long-distance transportation such as railways and cars, is not included. There are many carts mainly for carrying luggage, and many of them have folding handles that are pushed by hand. In addition, there are flat carts with only cargo beds and casters, and they are generally used when carrying large items such as furniture. Some carts are equipped with anti-slip and stoppers, so you can transport your luggage more safely.
View : Grid List
Filter

Items 1 - 40 of 2213

Set Ascending Direction
  1. Folding Steel Trolley
    MonotaRO Folding Steel Trolley
    Foldable for easy storage !! Safe with rubber all around. * Do not use the product even if it is within the load capacity, such as overcoming a step with a heavy object on it. There is a risk of the load collapsing or being damaged. * Please refrain from loading luggage that is more than the load... Read More
    Material (Main Unit)  Steel  Material (Wheel)  TPR rubber 
    Rating:
    83%
    from S$63.99
    Min. 2 days
  2. Plastic Platform Dolly TPR Swivel Wheels x 4
    MonotaRO Plastic Platform Dolly TPR Swivel Wheels x 4
    All four wheels are equipped with light casters for easy movement! It is compact in size, easy to use, and lightweight because it is made of resin. For transportation * Never load more than the load, as it may lead to an accident. Also, never load a product that is partially biased, as it may cau... Read More
    Load Capacity (kg)  100  Platform Height (mm)  115  Mass (kg)  Wheel Width (mm)  20  Platform Width (mm)  365  Caster  4 wheel freely, silent type  Platform Dimensions (Depth) (mm)  495  Wheel Diameter (Φmm)  75  Material (Cargo)  Resin  Material (Wheel)  Thermoplastic rubber (TPR) 
    Rating:
    90%
    from S$28.99
    Min. 2 days
  3. Trolley foldable type compact made of resin
    MonotaRO Trolley foldable type compact made of resin
    It is very convenient for storage because it becomes flat when folded. Since the flat size is 14.5 cm, it can be stored if there is a gap of 15 cm. The top plate has four non-slip parts for stable transportation while driving. In addition, the top plate has three handles, so it is very convenient... Read More
    Load Capacity (kg)  100  Platform Height (mm)  125  Wheel Width (mm)  26  Platform Width (mm)  385  Dimensions when Folded, Width W x Depth D x Height H (mm)  385×730×145  Mass (kg)  5.6  Platform Dimensions (Depth) (mm)  595  Wheel Diameter (Φmm)  75  Handle Height (mm)  820  Color  Black  Material (Cargo)  Polypropylene (PP)  Material (Handle)  Steel 
    Rating:
    86%
    from S$58.99
    Min. 2 days
  4. Platform Trolley Folding Compact Plastic Lightweight Rubber Wheels
    MonotaRO Platform Trolley Folding Compact Plastic Lightweight Rubber Wheels
    Because it uses silent bearings, it is a quiet dolly that makes less noise when used than a normal dolly. It is very convenient for storage because it becomes flat when folded. Since the flat size is 14.5 cm, it can be stored if there is a gap of 15 cm. The top plate has four non-slip parts for s... Read More
    Load Capacity (kg)  100  Platform Height (mm)  125  Wheel Width (mm)  26  Platform Width (mm)  385  Dimensions when Folded, Width W x Depth D x Height H (mm)  385×730×145  Mass (kg)  5.6  Platform Dimensions (Depth) (mm)  595  Wheel Diameter (Φmm)  75  Handle Height (mm)  820  Color  Black  Material (Cargo)  Polypropylene (PP)  Material (Wheel)  Rubber  Material (Handle)  Steel  Noise countermeasures  Yes 
    Rating:
    93%
    from S$63.99
    Min. 2 days
  5. Connectable Mini Plastic Platform Dolly TPR Wheels Stackable
    MonotaRO Connectable Mini Plastic Platform Dolly TPR Wheels Stackable
    Quiet and comfortable driving with light casters. It is very convenient because it can be freely connected vertically and horizontally according to the luggage. Stacking is also possible at the same time, and it does not take up space during storage. Both parallel stacking and cross stacking are ... Read More
    Platform Height (mm)  100  Mass (kg)  Wheel Width (mm)  27  Platform Dimensions (Depth) (mm)  285  Caster  4 wheels freely  Platform Width (mm)  420  Wheel Diameter (Φmm)  63  Load Capacity (kg)  80  Material (Top Plate)  Resin  Feature  Stackable  Material (Wheel)  TPR 
    Rating:
    83%
    from S$19.99
    Min. 2 days
  6. Bogie Foldable Resin Lightweight Running Rubber Wheels
    MonotaRO Bogie Foldable Resin Lightweight Running Rubber Wheels
    Comfortable driving with light casters! Foldable for easy storage. Lightweight with a resin top plate. Since the casters are already attached, no assembly work is required. * Please refrain from loading luggage that causes the center of gravity to be biased or raised above the load capacity. * Th... Read More
    Wheel Diameter (Φmm)  100  Platform Height (mm)  145  Load Capacity (kg)  150  Wheel Width (mm)  26  Platform Width (mm)  452  Dimensions when Folded, Width W x Depth D x Height H (mm)  452×705×235  Mass (kg)  7.6  Platform Dimensions (Depth) (mm)  705  Handle Height (mm)  825  Material (Main Unit)  Board: Plastic / Handle: steel  Feature  Lightweight  Material (Wheel)  Natural rubber  Caster  Silent type 
    Rating:
    79%
    from S$79.99
    Min. 2 days
  7. Container Carry Foldable Resin
    MonotaRO Container Carry Foldable Resin
    Since it is foldable, it can be folded and stored when not in use, which is very convenient without taking up space for storage. Also, since it is equipped with casters, it is very useful for moving luggage. Carrying luggage * When using, be sure to fix the resin stoppers (2 pieces) fitted on the... Read More
    Material (Main Unit)  Container: PP / Handle: Aluminum  Material  Resin  Material (Caster)  Wheel: PVC, Shaft: Metal 
    Rating:
    73%
    from S$27.99
    Min. 2 days
  8. Lightweight Plastic Platform Trolley Cartio (Folding Handle Type)
    TRUSCO Lightweight Plastic Platform Trolley Cartio (Folding Handle Type)
    A lightweight and durable Pro Tool trolley. The running noise is quiet due to the adoption of sound-saving casters. Achieves weight reduction by exposing the rib structure. In addition, the echo from the floor is reduced, allowing you to drive quieter. Elastomer resin wheels reduce tire marks. Tr... Read More
    Platform Height (mm)  162  Caster  2 free casters x 2 fixed casters  Handle Height (mm)  900  Surface Treatment  Handle: powder coating  Feature  Lightweight  Material (Handle)  Steel  Material (Wheel / Hardware)  Steel  Noise countermeasures  Yes 
    Rating:
    95%
    from S$199.90
    Min. 2 days
  9. Cart Foldable Compact Resin Lightweight / Light Duty
    MonotaRO Cart Foldable Compact Resin Lightweight / Light Duty
    The dolly is foldable and compact. Compared to resin, the mass is lighter and easier to handle. The handle can be stored flat when folded, and it is lightweight and easy to carry. Since it is a caster made of polypropylene (PP), it has durability close to that of nylon casters. For transportation... Read More
    Platform Height (mm)  125  Wheel Width (mm)  20  Dimensions when Folded, Width W x Depth D x Height H (mm)  285×730×130  Platform Width (mm)  385  Mass (kg)  4.3  Load Capacity (kg)  50  Platform Dimensions (Depth) (mm)  595  Wheel Diameter (Φmm)  75  Handle Height (mm)  795  Material (Handle)  Aluminum  Color  Blue  Material (Wheel)  PP  Material (Cargo)  Polypropylene (PP) 
    Rating:
    75%
    from S$37.99
    Min. 2 days
  10. IK series casters
    Ishikawa Seisakusho IK series casters
    Material (Wheel / Hardware)  Rubber and steel 
    Rating:
    93%
    from S$13.99
    Min. 2 days
  11. Resin transport vehicle Silent Master
    NANSIN Resin transport vehicle Silent Master
    Low-pitched caster that enables smooth running of threats: Quietness that clears noise environment standard value (40db) or less. The operating force is half that of the conventional one. Uses durable and unbreakable steel fittings. The gray rubber wheels do not show any dirt on the floor. The sh... Read More
    Specification  Anti-slip pad  Type  Folding  Noise countermeasures  Yes 
    Rating:
    88%
    from S$179.90
    Min. 2 days
  12. Easy Furniture Carry Set
    MonotaRO Easy Furniture Carry Set
    Even women can easily lift heavy furniture and move it easily using the attached dolly. Great for cleaning, remodeling, and installing earthquake countermeasure goods! [Easy lifting rod based on the principle of leverage] Even heavy furniture can be lifted with one-fifth the force using the princ... Read More
    Set Contents  Lifting rod x 1, cart x 4 
    Rating:
    81%
    from S$28.99
    Min. 2 days
  13. Resin Flat Trolley
    IRIS OHYAMA Resin Flat Trolley
    Because it is lightweight, it can be used easily. Swivel casters x 2 (handle hole side), fixed casters x 2 * Be sure to use within the load capacity. Make sure that the load is applied evenly so that the load is not concentrated on one point.
    Platform Height (mm)  110  Caster  2 wheels freely  Mass (kg)  2.2  Platform Width (mm)  365  Platform Dimensions (Depth) (mm)  495  Wheel Diameter (Φmm)  75  Allowable Load (kg)  80  Color  Black  Feature  Lightweight  Material (Wheel)  Nylon  Material (Main Unit)  Polypropylene  Material (Cargo)  Resin  Material (Wheel / Hardware)  Steel  Type  compact 
    Rating:
    80%
    from S$53.99
    Min. 2 days
  14. Wooden flat trolley
    ASTAGE Wooden flat trolley
    It is easy to hold and is very useful in various scenes as a portable transport trolley. The pedestal uses laminated wood. The board used is as thick as about 17 mm and is sturdy. There is a non-slip cushion on the surface of the pedestal, making it difficult for luggage to slip off. All casters ... Read More
    Load Capacity (kg)  100  Allowable Load (kg)  100  Platform Height (mm)  130  Wheel Diameter (Φmm)  75  Material (Wheel)  PVC  Material (Wheel / Hardware)  Steel  Material (Cargo)  plywood 
    Rating:
    100%
    from S$49.99
    Min. 2 days
  15. Easy Helper Set
    PICUS (Taiyo Seiko) Easy Helper Set
    You can move up to 300 kg. Even a heavy object weighing 100 kg can be easily lifted with a force of only 20 kg. Elastomer grip that is non-slip and environmentally friendly. Lightweight pipe handle. Beautiful ABS resin body. The tip of the fork is tapered and thin, so it is very easy to put under... Read More
    Rating:
    75%
    from S$34.99
    Min. 2 days
  16. Lightweight Resin Carrier "Cartio" Folding Handle with Stopper
    TRUSCO Lightweight Resin Carrier "Cartio" Folding Handle with Stopper
    A lightweight and durable Pro Tool trolley. The running noise is quiet due to the adoption of sound-saving casters. Achieves weight reduction by exposing the rib structure. In addition, the reverberation from the floor is reduced, allowing you to drive quieter. Elastomer resin wheels reduce tire ... Read More
    Wheel Diameter (Φmm)  100  Platform Height (mm)  162  Load Capacity (kg)  200  Trusco Part No.  454-8311  Platform Width (mm)  490  Platform Dimensions (Depth) (mm)  780  Mass (kg)  9.6  Handle Height (mm)  900  Color  Black  Material (Wheel)  Elastomer resin  Feature  Lightweight  Applicable stopper  MPK-700FB  Material (Main Unit)  Polypropylene (PP)  Material (Handle)  Steel (powder coating)  Caster  Swivel and fixed vehicles, 2 each  Noise countermeasures  Yes 
    Rating:
    97%
    from S$299.90
    Min. 2 days
  17. Flat trolley Wooden rubber wheel Anti-slip
    MonotaRO Flat trolley Wooden rubber wheel Anti-slip
    Rubber is wrapped around the edges to prevent scratches and impacts. Since the loading surface is non-slip processed, stable luggage can be transported. The top plate has a handle, which is convenient for carrying around. The casters are all four wheels, so they move smoothly. Also, since the whe... Read More
    Load Capacity (kg)  100  Handle Hole (mm)  125×35  Material (Cargo)  Lauan plywood  Material (Wheel)  Rubber  Feature  Silent  Caster  Swivel car x 4  Material (Slip Prevention)  Synthetic rubber  Surface Treatment  Top varnish painting  Noise countermeasures  Yes 
    Rating:
    90%
    from S$48.99
    Min. 2 days
  18. Easy Helper Hyper Set
    PICUS (Taiyo Seiko) Easy Helper Hyper Set
    You can move up to 300 kg. Even a heavy object weighing 100 kg can be easily lifted with a force of only 18 kg. Non-slip finger stopper, easy-to-grip grip, and lightweight pipe handle. The dolly is a 4-axis, 6-set wheel (roller) that can move safely and smoothly without falling into grooves such ... Read More
    Rating:
    77%
    from S$67.99
    Min. 2 days
  19. Bogie Foldable Mini Resin Rubber Wheels Lightweight Running Handle Telescopic Type
    MonotaRO Bogie Foldable Mini Resin Rubber Wheels Lightweight Running Handle Telescopic Type
    It is lightweight at about 3 kg and is compact, so it has excellent operability even in narrow spaces. In addition, the handle part is telescopic so it can be stored compactly. With a carry function that is convenient when moving, you can carry a variety of luggage. Because it uses silent bearing... Read More
    Platform Height (mm)  125  Wheel Width (mm)  20  Mass (kg)  3.3  Platform Width (mm)  385  Dimensions when Folded, Width W x Depth D x Height H (mm)  385×560×130  Platform Dimensions (Depth) (mm)  435  Wheel Diameter (Φmm)  75  Load Capacity (kg)  80  Handle Height (mm)  860  Color  Black  Material (Main Unit)  PP  Material (Handle)  Steel  Material (Wheel)  TPR rubber 
    Rating:
    80%
    from S$66.99
    Min. 2 days
  20. Multi-carry "Consolidated"
    TRUSCO Multi-carry "Consolidated"
    With a handle that is convenient to carry, there are 3 handle holes and the weight of each unit is 4.5 kg, so you can carry it easily. Ideal for transporting medium-weight items such as trolleys and wagons.
    Wheel Diameter (Φmm)  100  Platform Height (mm)  148  Load Capacity (kg)  150  Platform Width (mm)  390  Platform Dimensions (Depth) (mm)  680  Color  Green  Material (Cargo)  Polypropylene (PP)  Feature  Stackable  Material (Wheel / Hardware)  Steel 
    Rating:
    100%
    from S$89.99
    Min. 2 days
  21. Root Boy Telescopic Carry 202 Type
    Route Kougyou Root Boy Telescopic Carry 202 Type
    Ideal for transporting boxes such as packing cases.
    Maximum Load (kg)  200  Wheel Diameter (Φmm)  75  Caster Diameter (Φmm)  75  Type  Container / box trolley  Material (Caster)  Nylon  Caster Type / Size (mm)  Nylon caster Φ75  Material (Main Unit)  Steel 
    Rating:
    93%
    from S$89.99
    Min. 2 days
  22. Folding Carry Cart (Large)
    Center Shoji Folding Carry Cart (Large)
    A folding carry cart that is convenient to carry. Easy to assemble.
    Allowable Load (kg)  35  Box Inner Dimensions, Width W x Depth D x Height H (mm)  Approximately 390 x 350 x 340  Outer Dimensions, Width W x Depth D x Height H (mm)  Approximately 420 x 370 x 400 
    Rating:
    73%
    from S$38.99
    Min. 2 days
  23. Foldable Container Carry Hakobel
    Asahipen Foldable Container Carry Hakobel
    When not in use, it can be folded and stored compactly. Since it is equipped with casters, you can easily carry heavy luggage. For carrying luggage * This container carry is for carrying luggage, so please do not carry children or animals.
    Material (Pipe)  Aluminum alloy  RoHS directive (corresponding to 10 substances)  Correspondence  Material (wheel)  PP  Material (Main Unit)  PP (polypropylene)  Material (Caster)  Rubber 
    Rating:
    40%
    from S$59.99
    Min. 2 days
  24. Resin Carrier Compact Carry
    NANSIN Resin Carrier Compact Carry
    A compact resin carrier that can be easily transported and stored easily. Since the handle can be stored exactly, it is easy to carry and store. Uses gray elastomer wheels that do not leave running marks.
    Load Capacity (kg)  100  Platform Height (mm)  125  Height when Folded (mm)  125  Caster  2 free casters x 2 fixed casters  Platform Width (mm)  390  Mass (kg)  4.4  Platform Dimensions (Depth) (mm)  600  Wheel Diameter (Φmm)  75  Handle Height (mm)  820  Type  Folding  Material (Wheel)  Gray elastomer  Material  Resin  Material (Main Unit)  Resin 
    Rating:
    96%
    from S$76.99
    Min. 2 days
  25. Roller bar
    Sanpou Yoshi Roller bar
    By operating on the principle of leverage, it is possible to quickly float heavy objects. With a roller on the bottom, it is easier to shift than a crowbar and the floor is less likely to be damaged. Since the rollers use bearings (4 pieces), they can be lifted lightly and roll smoothly. Since it... Read More
    Overall Length (mm)  1370  Color  Red  Maximum Punching Capacity  3t  Width (mm)  160  Mass (kg) 
    Rating:
    80%
    from S$149.90
    Min. 2 days
  26. Light carry Carry for moving
    YAMAZEN Light carry Carry for moving
    A strong ally when moving heavy objects, lifting heavy loads using the principle of leverage. It can be lifted with about one-fifth the force using the principle of leverage. Demonstrates its power when moving heavy luggage such as furniture. For moving large furniture and redecorating rooms. * D... Read More
    Mass (kg)  Lifting rod / 0.24, Dolly / 0.09  Maximum Working Load (kg)  Dolly / 300 (when using 4)  Set Contents  Lifting rod, cart x 4  Dimensions (Length L x Width W x Height H) (mm)  Lifting rod / 305 × 70 × 55  Dimensions, Width W x Depth D x Height H (mm)  Dolly / 70 × 100 × 25 
    Rating:
    100%
    from S$34.99
    Min. 2 days
  27. Folding Oricon carry cart
    YAMAZEN Folding Oricon carry cart
    Great for various transportation such as heavy PET bottles, foodstuffs, leisure goods, gardening goods, etc. Compact design that can be kept in the car. Easy to move with a handle. Canned foods and bottles can also be stored vertically. As an Oricon carry, shopping cart, hand carry, and in-vehicl... Read More
    Material  (Body) Polypropylene, (Handle) Aluminum 
    from S$39.99
    Min. 2 days
  28. Box Type Container Carry Shopping Trolley
    CAPTAIN STAG Box Type Container Carry Shopping Trolley
    Box type that does not drop things. Can be folded for compact storage. Easily move heavy luggage. * The storage dimensions are the dimensions when folded and placed horizontally. It is the dimension when the main body dimension is expanded.
    Allowable Load (kg)  20  Mass (g)  2180  Main Unit Dimensions (Width x Depth x Height) (mm)  410×345×870  Storage Dimensions (width W x depth D x height H) (mm)  410×410×90  Storage Capacity  7 2L plastic bottles  Wheel Diameter (Φmm)  75 
    from S$49.99
    Min. 2 days
  29. Resin trolley (stacking and connection specifications)
    Sakae Resin trolley (stacking and connection specifications)
    Unique safety stacking structure !!
    Wheel Diameter (Φmm)  100  Platform Height (mm)  150  Load Capacity (kg)  200  Allowable Load (kg)  200  Platform Width (mm)  520  Mass (kg)  Platform Dimensions (Depth) (mm)  720  RoHS directive (corresponding to 10 substances)  Correspondence  Color (Body)  Gray  Caster  Metal fittings: Steel (4 free)  Material (Cargo)  Polypropylene (PP)  Material (Wheel)  Rubber  Feature  Stackable  Material (Wheel / Hardware)  Steel 
    from S$139.90
    Min. 2 days
  30. Rubber Topper
    WAKO PALLET Rubber Topper
    A dolly stopper (wheel chock) that can be easily installed anywhere. Prevents accidents during loading and unloading of trolley luggage. For work on trolleys, in distribution warehouses, in factories
    Color  Black / yellow  Mass (kg)  1.55  Length (mm)  1220  Material  Synthetic rubber  Width (mm)  50  Thickness (mm)  20  Trusco Part No.  818-8544  Type of Terminal Fitting  Just put on the floor without fixing 
    from S$689.90
    Min. 2 days
  31. Speed roller (urethane double type, low floor type)
    Daiki Speed roller (urethane double type, low floor type)
    A free rotary table is set, making it easy to change direction while moving. Urethane rollers have the smallest starting force, are the strongest among elastic bodies, do not damage the floor surface, and have excellent durability and oil resistance. A special bearing is used for the bearing. It ... Read More
    Compatible Handle  D-1000  Specification  Low floor type 
    Rating:
    93%
    from S$589.90
    Min. 2 days
  32. Standard caster
    Uesugi Transporting Machinery Mfg. Standard caster
    Wheel Diameter (Φmm)  130  Material (wheel)  Reinforced plastic  Material (Caster)  Rubber  Finish of Hardware  Unichrome plating 
    Rating:
    100%
    from S$89.99
    Min. 2 days
  33. Carrying furniture and home appliances
    AIMEDIA Carrying furniture and home appliances
    Easy to move furniture and home appliances up to 100kg Easy to move heavy furniture and home appliances! Furniture to move carry. For room remodeling, general cleaning, and moving. Also for installing earthquake-resistant mats. With the principle of leverage, even a 100 kg object can be lifted wi... Read More
    Dimensions (cm)  (Dolly with roller) 10.3 × 7.5 × 2.2  Overall Length (cm)  (Leverage) 34.5 
    Rating:
    50%
    from S$32.99
    Min. 2 days
  34. Light carry long set
    YAMAZEN Light carry long set
    You can easily lift the furniture and move it easily. With urethane cushion, it is hard to slip. Great for cleaning and installing earthquake countermeasure goods. Heavy furniture can be lifted with one-fifth the force using the principle of leverage. With 2 trolleys. The maximum load capacity of... Read More
    Allowable Load (kg)  200  Mass (kg)  Lifting rod: 0.25, dolly: 0.11 
    Rating:
    80%
    from S$43.99
    Min. 2 days
  35. Telescopic resin cart
    Sakae Telescopic resin cart
    A telescopic type has been added to Sakae's resin trolley, which is popular for its stacking and connecting functions.
    Uniform Load Capacity (kg)  200  External Dimensions / Height (mm)  200  RoHS directive (corresponding to 10 substances)  Correspondence  Material  PP resin (polypropylene) 
    Rating:
    100%
    from S$89.99
    Min. 7 days
  36. Rubber net (for trolley)
    YUTAKA MAKE Rubber net (for trolley)
    A rubber net to prevent the load from collapsing when the dolly moves. A rubber net that is very easy to expand and contract and easy to handle. Fall prevention when transporting a dolly
    Maximum Elongation (mm)  1400×1400  Included Accessories  6 rubber hooks  Net Mesh  9 squares x 9 squares  Dimension (mm)  900×900  Wire Diameter Φ(mm)  About 4.5  mesh (cm)  Approx. 10 (1 square)  Color  Black  Material  Core: synthetic rubber, coating: PP  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$38.99
    Min. 2 days
  37. BASKET TROLLEY basket trolley
    DULTON BASKET TROLLEY basket trolley
    It can be stacked as a basket-type carry cart basket. * The handle does not have a lock function.
    Length (mm)  365  Height (mm)  450  Width (mm)  450  Maximum Height (mm)  920  Material  Polypropylene, aluminum 
    from S$68.99
    Min. 11 days
  38. Plastic Dolly
    Sakae Plastic Dolly
    Platform Height (mm)  104  Mass (kg)  Platform Width (mm)  370  Platform Dimensions (Depth) (mm)  500  Color (Body)  Blue 
    from S$67.99
    Min. 7 days
  39. Small plastic cart
    TRUSCO Small plastic cart
    When loading the small resin carrier "Komawari-kun" on the trunk of a car, you can protect other luggage from dirt on the casters. It reduces the dust on the carrier body. A cover exclusively for the small resin carrier "Komawari-kun". * It is not waterproof.
    Mass (g)  100  Trusco Part No.  360-9928  Fabric Thickness (mm)  About 1  Dimensions, Length L x Depth D x Height H (mm)  About 400 × 140 × 600  Color  Black  Material  Nonwoven fabric (polypropylene) 
    from S$6.49
    Min. 3 days
  40. Free roller dolly for transportation
    KAISER Free roller dolly for transportation
    The free caster type makes direction inspection extremely easy. You can move the four corners of a moving object by supporting them with their respective dollies. For moving shelves, etc.
    Operating Load (ton)  0.15  Set Contents  4-piece set  Trusco Part No.  494-7011  Type  No marking caster type  Mass (kg)  11  Dimensions, Width W x Length L x Height H (mm)  263×263×88 
    Rating:
    100%
    from S$349.90
    Min. 32 days
View : Grid List
Filter

Items 1 - 40 of 2213

Set Ascending Direction