All Category

Single Wheel Dollies

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 65

Set Ascending Direction
  1. Unicycle Gardening Wheelbarrow with Puncture-proof Tire
    MonotaRO Unicycle Gardening Wheelbarrow with Puncture-proof Tire
    It is a deep steel unicycle. No puncture tire specifications. No need to worry about flat tires or control air pressure. It can be used for civil engineering / construction work, agricultural work, and various other purposes. For civil engineering / construction work and agricultural work * Pleas... Read More
    Load Capacity (kg)  120  Overall Length (mm)  1240  Mass (kg)  14.25  Wheel Diameter (Φmm)  355  Overall Width (mm)  530  Capacity (L)  61.1  Overall Height (mm)  620  Dimension (mm)  830 x 510 x 270 (bucket part)  Specification  No puncture tires  Material (Main Unit)  Steel  Material (Wheel)  Steel + rubber 
    from S$179.90
    Min. 2 days
  2. [For EA520DB-1] Wheels (Self-sealing Tire)
    ESCO [For EA520DB-1] Wheels (Self-sealing Tire)
    Mass (kg)  Material  Steel, rubber  Dimension (mm)  Φ365 
    from S$43.99
    Min. 5 days
  3. Unicycle Gardening Wheelbarrow
    MonotaRO Unicycle Gardening Wheelbarrow
    It is a deep steel unicycle. It can be used for civil engineering / construction work, agricultural work, and various other purposes. For civil engineering / construction work and agricultural work * Please do not use it for any other purpose. * Do not load heavy objects that exceed the maximum l... Read More
    Load Capacity (kg)  120  Overall Length (mm)  1240  Mass (kg)  14.25  Wheel Diameter (Φmm)  355  Overall Width (mm)  530  Capacity (L)  61.1  Overall Height (mm)  620  Dimension (mm)  830 x 510 x 270 (bucket part)  Material (Main Unit)  Steel  Material (Wheel)  Steel + rubber 
    from S$169.90
    Min. 2 days
  4. Aluminum unicycle
    Showa Bridge Sales Aluminum unicycle
    It is a unicycle that is useful for various purposes such as agricultural work, civil engineering work, and so on. Since it is made of aluminum, it is light and work efficiency is improved. As it does not rust, it has excellent durability, is durable and lasts a long time. If the delivery destina... Read More
    Overall Length (mm)  1310  Tire Size  13×3  Handle Length (mm)  540  Overall Height (mm)  570  Overall Width (mm)  670  Mass (kg)  8.2  Wheel  Iron  Surface Treatment  None  Material (Bucket)  plastic 
    Discontinued
  5. Unicycle 2-year-old bucket (dish) mounting screw set
    Asaka Industrial Unicycle 2-year-old bucket (dish) mounting screw set
    Bolts and nuts for mounting buckets on 2-year-old (shallow) unicycles. * A Phillips screwdriver and a 13 mm wrench are required for replacement.
    Mass (g)  120  Material  Steel 
    Discontinued
  6. 3-year-old deep unicycle with D-type pneumatic wheels
    Toyoda Manufacturing 3-year-old deep unicycle with D-type pneumatic wheels
    Deep unicycle Popular type Bucket welding strong type Wheels are equipped with pneumatic wheels It is a popular type and is suitable for transportation mainly for soil such as civil engineering and agriculture.
    Maximum Load (kg)  100  Overall Length (mm)  1283  Wheel  13 × 3 pneumatic wheels  Mass (kg)  13.1  Overall Width (mm)  508  Capacity (L)  53  Overall Height (mm)  596  Color  Blue  Painting  Electrostatic baking  Material  Steel 
    Discontinued
  7. 2-year-old shallow unicycle BZ type with solid wheels
    Toyoda Manufacturing 2-year-old shallow unicycle BZ type with solid wheels
    The frame pipe diameter is thicker than the popular type, the loading platform pipe is also a strong type with 3 pieces, the bucket uses a plate thickness of 1 mm, and the wheels are equipped with hard rubber solid no-puncture wheels Products for professionals such as civil engineering work
    Maximum Load (kg)  120  Wheel  13 × 3 solid no puncture with wheels  Overall Length (mm)  1400  Mass (kg)  16.2  Capacity (L)  41  Overall Height (mm)  583  Overall Width (mm)  610  Painting  Electrostatic baking  Color  Frame / green, bucket / red  Material  Frame / steel, bucket / steel 
    Discontinued
  8. 2-year-old shallow unicycle with PP type pneumatic wheels
    Toyoda Manufacturing 2-year-old shallow unicycle with PP type pneumatic wheels
    Lightweight type with polypropylene (PP) bucket for popular unicycles Ideal for transporting compost and fertilizer without corroding in PP bucket
    Mass (kg)  10.4  Maximum Load (kg)  100  Overall Length (mm)  1251  Wheel  13 × 3 pneumatic wheels  Capacity (L)  30  Overall Height (mm)  549  Overall Width (mm)  600  Color  Blue  Painting  Electrostatic baking 
    Discontinued
  9. 3-year-old deep unicycle A with reinforced pneumatic wheels
    Toyoda Manufacturing 3-year-old deep unicycle A with reinforced pneumatic wheels
    Deep type 3A type strong type, the handle part is reinforced to make it more powerful. Professional products for plasterers
    Maximum Load (kg)  100  Overall Length (mm)  1219  Wheel  13 × 3 pneumatic wheels  Mass (kg)  15.5  Overall Width (mm)  510  Capacity (L)  53  Overall Height (mm)  616  Color  Blue  Painting  Electrostatic baking  Material  Steel 
    Discontinued
  10. Aluminum 3-year-old deep unicycle with soft no-puncture wheels
    Toyoda Manufacturing Aluminum 3-year-old deep unicycle with soft no-puncture wheels
    Aluminum deep unicycle frame Aluminum, bucket is PP (hard plastic). Wheels are equipped with soft no-punk wheels For home use such as gardening, farm work, garbage disposal, etc. * Check the main body for damage and wheels before use, and do not use if there is damage. Be careful of the storage l... Read More
    Mass (kg)  8.3  Wheel  With 13 × 3 soft no-puncture wheels  Capacity (L)  53  Trusco Part No.  817-5655  Load Capacity (kg)  50 
    Discontinued
  11. 3-year-old deep unicycle with reinforced solid wheels
    Toyoda Manufacturing 3-year-old deep unicycle with reinforced solid wheels
    Deep 3A type strong type, reinforced handle part, making it more powerful Wheels are equipped with solid no puncture wheels Professional products for plasterers
    Maximum Load (kg)  100  Overall Length (mm)  1219  Wheel  13 × 3 solid no punk  Mass (kg)  17.9  Overall Width (mm)  510  Capacity (L)  53  Overall Height (mm)  616  Color  Blue  Painting  Electrostatic baking  Material  Steel 
    Discontinued
  12. 3-year-old deep unicycle with reinforced soft no-puncture wheels
    Toyoda Manufacturing 3-year-old deep unicycle with reinforced soft no-puncture wheels
    Deep type 3A type strong type, the handle part is strengthened and it is made more powerful The wheels are equipped with soft no puncture wheels Professional products for plasterers
    Maximum Load (kg)  100  Overall Length (mm)  1219  Wheel  13 × 3 soft no-punk  Mass (kg)  16.7  Overall Width (mm)  510  Capacity (L)  53  Overall Height (mm)  616  Color  Blue  Painting  Electrostatic baking  Material  Steel 
    Discontinued
  13. 2-year-old shallow unicycle with powerful 2-inch soft no-punk wheels
    Toyoda Manufacturing 2-year-old shallow unicycle with powerful 2-inch soft no-punk wheels
    Strong type with frame pipe thickness 2 mm and bucket thickness 1 mm Excellent durability Wheels with soft no-puncture wheels Products for professionals such as civil engineering work
    Maximum Load (kg)  120  Overall Length (mm)  1336  Mass (kg)  17.5  Capacity (L)  41  Overall Height (mm)  545  Overall Width (mm)  580  Painting  Electrostatic baking  Color  Frame / blue, bucket / red  Material  Frame / steel, bucket / steel  Wheel  With 13 × 3 soft no-puncture wheels 
    Discontinued
  14. 2-year-old motorcycle
    Toyoda Manufacturing 2-year-old motorcycle
    Stable running because it has two wheels.
    Capacity (L)  41  Dimensions (Length L x Width W x Height H) (mm)  1330×470×560  Specification  Baking painting  Uniform Load (kg)  120  Tire Type  Pneumatic (13-3-T)  Trusco Part No.  463-0149  Steel Plate Thickness (mm)  0.7  Mass (kg)  16 
    Discontinued
  15. 2-year-old shallow unicycle with PP solid wheels
    Toyoda Manufacturing 2-year-old shallow unicycle with PP solid wheels
    Frame is made of steel, bucket is made of polypropylene (PP), wheels are solid rubber no puncture wheel mounting type Ideal for transporting compost and fertilizer without corroding in PP bucket
    Maximum Load (kg)  100  Mass (kg)  12.8  Overall Length (mm)  1251  Wheel  13 × 3 solid no-punk wheels  Capacity (L)  30  Overall Height (mm)  549  Overall Width (mm)  600  Color  Blue  Painting  Electrostatic baking 
    Discontinued
  16. 3-year-old deep unicycle with A-type solid wheels
    Toyoda Manufacturing 3-year-old deep unicycle with A-type solid wheels
    Deep type unicycle The bucket is located higher than the popular type, and the design makes it easy to insert ready-mixed mortar from a small mortar mixer. The wheels are equipped with solid no-puncture wheels. Ideal for transporting plasterers For plasterers
    Maximum Load (kg)  100  Overall Length (mm)  1219  Wheel  13 × 3 solid no punk  Mass (kg)  16.9  Overall Width (mm)  510  Capacity (L)  53  Overall Height (mm)  616  Color  Blue  Painting  Electrostatic baking  Material  Steel 
    Discontinued
  17. 2-year-old shallow unicycle with PP soft no-punk wheels
    Toyoda Manufacturing 2-year-old shallow unicycle with PP soft no-punk wheels
    Frame is made of steel, bucket is made of polypropylene (PP), wheels are soft no puncture wheel mounting type Ideal for transporting compost and fertilizer without corroding in PP bucket
    Maximum Load (kg)  100  Mass (kg)  11.6  Overall Length (mm)  1251  Wheel  13 × 3 soft no-punk wheels  Capacity (L)  30  Overall Height (mm)  549  Overall Width (mm)  600  Color  Blue  Painting  Electrostatic baking 
    Discontinued
  18. 2-year-old shallow unicycle BZ type with soft no-puncture wheels
    Toyoda Manufacturing 2-year-old shallow unicycle BZ type with soft no-puncture wheels
    The frame pipe diameter is thicker than the popular type, the loading platform pipe is also a strong type with 3 pieces, the bucket uses a plate thickness of 1 mm, and the wheels are equipped with soft no-punk wheels Products for professionals such as civil engineering work
    Maximum Load (kg)  120  Overall Length (mm)  1400  Mass (kg)  15  Capacity (L)  41  Overall Height (mm)  583  Overall Width (mm)  610  Painting  Electrostatic baking  Color  Frame / green, bucket / red  Material  Frame / steel, bucket / steel  Wheel  With 13 × 3 soft no-puncture wheels 
    Discontinued
  19. 2-year-old shallow unicycle with powerful 2-inch pneumatic wheels
    Toyoda Manufacturing 2-year-old shallow unicycle with powerful 2-inch pneumatic wheels
    Strong type with frame pipe thickness of 2 mm and bucket thickness of 1 mm. Excellent durability. Wheels are inflated. Products for professionals such as civil engineering work
    Maximum Load (kg)  120  Wheel  13 × 3 with pneumatic wheels  Overall Length (mm)  1336  Mass (kg)  16.3  Capacity (L)  41  Overall Height (mm)  545  Overall Width (mm)  580  Painting  Electrostatic baking  Color  Frame / blue, bucket / red  Material  Frame / steel, bucket / steel 
    Discontinued
  20. 2 years old shallow unicycle with powerful 2 type solid wheels
    Toyoda Manufacturing 2 years old shallow unicycle with powerful 2 type solid wheels
    Strong type with frame pipe thickness 2 mm and bucket thickness 1 mm Excellent durability Wheels with solid no-puncture wheels Products for professionals such as civil engineering work
    Maximum Load (kg)  120  Wheel  13 × 3 solid no puncture with wheels  Overall Length (mm)  1336  Mass (kg)  18.7  Capacity (L)  41  Overall Height (mm)  545  Overall Width (mm)  580  Painting  Electrostatic baking  Color  Frame / blue, bucket / red  Material  Frame / steel, bucket / steel 
    Discontinued
  21. 3-year-old deep unicycle with DZ type soft no-punk wheels
    Toyoda Manufacturing 3-year-old deep unicycle with DZ type soft no-punk wheels
    Detachable bucket type deep unicycle with soft no-puncture wheels Detachable bucket, replaceable type Transporting soil, sand, etc.
    Maximum Load (kg)  100  Overall Length (mm)  1290  Wheel  13 × 3 soft no-punk wheels  Mass (kg)  14.7  Overall Width (mm)  508  Capacity (L)  53  Overall Height (mm)  596  Color  Blue  Painting  Electrostatic baking  Material  Frame / steel, bucket / steel 
    Discontinued
  22. 3-year-old deep unicycle with A-type pneumatic wheels
    Toyoda Manufacturing 3-year-old deep unicycle with A-type pneumatic wheels
    Deep type unicycle The bucket is higher than the popular type, and it is designed to make it easier to put ready-mixed rice from a small mortar mixer. Ideal for transporting plasterers For plasterers
    Maximum Load (kg)  100  Overall Length (mm)  1219  Wheel  13 × 3 pneumatic wheels  Mass (kg)  14.5  Overall Width (mm)  510  Capacity (L)  53  Overall Height (mm)  616  Color  Blue  Painting  Electrostatic baking  Material  Steel 
    Discontinued
  23. 2-year-old motorcycle
    Toyoda Manufacturing 2-year-old motorcycle
    It is a strong type with a completely welded structure.
    Specification  Baking painting  Mass (kg)  17  Dimensions (Length L x Width W x Height H) (mm)  1250×510×610  Trusco Part No.  463-0084  Capacity (L)  53  Steel Plate Thickness (mm)  0.8  Uniform Load (kg)  120  Tire Type  Pneumatic (13-3-T) 
    Discontinued
  24. 3-year-old deep unicycle with F-type solid wheels
    Toyoda Manufacturing 3-year-old deep unicycle with F-type solid wheels
    The pull length is shorter than the popular 3D series, and it can be supported at a position close to the bucket, making it easy to apply force. The wheels are equipped with solid no-puncture wheels. Since the pull tab is shorter than usual, it is easy to balance and is relatively easy to handle ... Read More
    Maximum Load (kg)  100  Overall Length (mm)  1169  Wheel  13 × 3 solid no-punk wheels  Mass (kg)  15.9  Overall Width (mm)  508  Capacity (L)  53  Overall Height (mm)  596  Painting  Electrostatic baking  Color  Green  Material  Steel 
    Discontinued
  25. 3-year-old deep two-wheeled vehicle D2 type with soft no-puncture wheel
    Toyoda Manufacturing 3-year-old deep two-wheeled vehicle D2 type with soft no-puncture wheel
    Deep unicycle Two-wheeled vehicle type with outstanding stability Can be safely transported without worrying about tipping over. Wheels are equipped with soft no-puncture wheels. Easy to handle even for beginners with a two-wheeled vehicle that transports earth and sand and ready-made condominiums
    Maximum Load (kg)  100  Overall Length (mm)  1283  Wheel  13 × 3 soft no-punk wheels  Mass (kg)  19.4  Overall Width (mm)  508  Capacity (L)  53  Overall Height (mm)  596  Color  Blue  Painting  Electrostatic baking  Material  Steel 
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 65

Set Ascending Direction