2-Wheel Dollies
Other Related Pages
- MonotaRO Motorcycle carrierUses no puncture tires. You can easily carry your luggage. * Because it is an imported product, there may be some paint peeling or inconspicuous scratches or dents. * The color of the grip is black in the image, but it may differ.Load Capacity (kg) 100 Overall Length (mm) 1180 Wheel Diameter (Φmm) 200 Rake board depth (mm) 225 Platform Width (mm) 340 Length (mm) 435 Width (mm) 470 Mass (kg) 9.6 Type Outer ring type Material Steel
- MonotaRO Two-wheeled vehicle aluminumUses EVA no-puncture tires for comfortable driving! A professional aluminum two-wheeled carrier with a load capacity of 180 kg and excellent practicality. For transportation purposes. * Never use more than the load capacity. * Do not load luggage in places where the cart is tilted, as the handle ... Read MoreOverall Height (mm) 1264.9 Allowable Load (kg) 180 Platform Width (mm) 195 Wheel Diameter (Φmm) 200 Platform Length (mm) 355 Overall Width (mm) 507.6 Mass (kg) 7 Material (Main Unit) Aluminum Type Outer ring type
- MonotaRO Motorcycle carrier + folding typeWith an angled resin grip, it is easy to grip and handle. The loading platform and handle can be folded and stored for compact storage. Also, because it uses air tires, it can be used in environments with poor road surface conditions. You can easily handle the transportation work. For transportat... Read MoreLoad Capacity (kg) 100 Mass (kg) 11 Rake board depth (mm) 290 Platform Width (mm) 310 Folding dimensions (mm) 485×340×740 External Dimensions (Depth D x Width W x Height H) (mm) 570×490×1100 Wheel Diameter (Φmm) About 230 Type Outer ring type Material Steel
- MonotaRO Wheels for Two-wheeled Aluminum Hand TruckThis is a replacement wheel used for monotaro aluminum two-wheeled carriers. Monotaro Aluminum two-wheeled carrier as a dedicated wheel for replacement * Do not use for any purpose other than its intended purpose.Mass (kg) 1.1 Wheel Diameter (Φmm) 200 Material EVAfrom S$31.99Min. 2 days
- MonotaRO Wheel + two-wheel carrier + folding typeMonotaro two-wheeled carrier This is a foldable replacement wheel. Monotaro two-wheeled carrier as a foldable replacement wheel * Do not use for any purpose other than its intended purpose.Mass (kg) 1.07 Wheel Diameter (Φmm) 230 Wheel Width (mm) 60 Included Accessories Pin for fixing Material Regenerated rubber + natural rubber
- MonotaRO For wheels two-wheel carrierMonotaro Two-wheeled carrier dedicated wheels. As a replacement wheel for a monotaro two-wheeled carrier * Do not use for anything other than its intended purpose.
- TRUSCO Road cone carryA large number of safety cones can be loaded and carried. (Maximum mounting guideline: Approximately 20) A two-wheeled trolley that does not easily collapse when being carried because it has a protrusion to prevent the safety cone from tipping over in the center of the trolley. By using a large c... Read MoreMass (kg) 12.2 2018 Trusco page 8 1124 Trusco Part No. 859-5268from S$349.90Min. 2 days
- ESCO 291x484x1080mm / 100kg Handy cartThe height of the handle can be changed in 3 steps. It can be folded with one touch and is as thin as 63 mm, making it convenient for storage.Overall Height (mm) 1080 Wheel Diameter (Φmm) 125 Platform Dimensions (mm) 291×484 Overall Width (mm) 484 Dimensions when Folded, Width W x Depth D x Height H (mm) 484×63×756 Uniform Load Capacity (kg) 50 Mass (kg) 6.8 Material Aluminum, resin Esco Part No. EA520AE-11from S$319.90Min. 4 days
- TRUSCO Two-Wheel Hand Truck Made of Steel PipeObjects can be transported freely and easily, and can be easily operated in narrow spaces. * We do not deliver to private homes (detached houses / apartments).Overall Length (mm) 1210 Mass (kg) 13 Uniform Load (kg) 200 Caster 200mm rubber wheel Platform Length (mm) 205 Platform Width (mm) 470 Trusco Part No. 505-4923
- KAISER Chair carrierTrusco Part No. 114-1812 Overall Length (mm) 1300 Mass (kg) 15.2 Platform Width (mm) 255 Wheel Diameter (Φmm) 260 Platform Length (mm) 280 Width (mm) 490 Length (mm) 520 Uniform Load (kg) 75from S$1,399.00Min. 32 days
- SECO Folding cart RUXXAC + crossA sturdy net is provided on the back of the handle, allowing you to carry your luggage in a stable manner. You can move the cart horizontally with the cart folded. For transporting products inside and outside the factory. Load it in a car for delivery work.Trusco Part No. 102-8566 Overall Length (mm) 1110 Platform Length (mm) 410 Platform Width (mm) 480 Dimensions when Folded, Width W x Depth D x Height H (mm) 480×120×720 Mass (kg) 6.3 Uniform Load (kg) 75from S$379.90Min. 3 days
- ESCO 488x1090mm / 125kg Handy cart (Aluminum)Made of aluminum alloy. It is easy to carry and does not require much effort to install. The wheels unfold as soon as the loading platform is pulled out. The number of pieces will be one.Overall Height (mm) 1090 Uniform Load Capacity (kg) 125 Wheel Diameter (Φmm) 170 Platform Dimensions (mm) 320×480 Overall Width (mm) 488 Dimensions when Folded, Width W x Depth D x Height H (mm) 488×64×765 Mass (kg) 5.2 Material (Cargo) Aluminum alloy Esco Part No. EA520FG-2 Material (Wheel) Rubberfrom S$429.90Min. 4 days
- ESCO 390x1030mm / 50kg Handy cart (aluminum)Made of aluminum alloy. It is easy to carry and does not require much effort to install. The wheels unfold as soon as the loading platform is pulled out. The number of pieces will be one.Overall Height (mm) 1030 Wheel Diameter (Φmm) 127 Mass (kg) 3.2 Platform Dimensions (mm) 300×385 Overall Width (mm) 390 Dimensions when Folded, Width W x Depth D x Height H (mm) 390×50×595 Uniform Load Capacity (kg) 50 Material (Cargo) Aluminum alloy Esco Part No. EA520FG-1 Material (Wheel) Rubberfrom S$329.90Min. 4 days
- SECO Folding cart RUXXAC + jumboWide wheels with ball bearings make it easy to move even on uneven roads. It can be carried right next to it in a folded state. For transporting products inside and outside the factory. Load it in a car for delivery work.Mass (kg) 12.9 Overall Length (mm) 1250 Trusco Part No. 137-2852 Uniform Load (kg) 250 Platform Length (mm) 345 Platform Width (mm) 570 Dimensions when Folded, Width W x Depth D x Height H (mm) 570×120×870from S$649.90Min. 32 days
- RAVENDO Steel pipe two-wheeled carrierCan carry heavy objects up to 500 kg. Uses Φ400 pneumatic tires.Overall Length (mm) 1410 Trusco Part No. 195-4191 Mass (kg) 23 Wheel Diameter (Φmm) 400 Caster 400mm pneumatic tire Platform Length (mm) 415 Uniform Load (kg) 500 Platform Width (mm) 750 Color Yellowfrom S$999.00Min. 3 days
- YAMAZEN Carry cart (withstand load 25 kg)A folding carry cart that is recommended when you want to reduce movement, such as when the tent site is far away. Lightweight and compact design. Uses a non-slip and easy-to-grip grip. We have established our own strict acceptance criteria and passed the examination and examination. As a foldabl... Read MoreMass (kg) 1.4 Allowable Load (kg) 25 Main Unit Dimensions, Width W x Depth D x Height H (mm) 310×305×870 Material SteelDiscontinued
- TRUSCO Steel pipe motorcycle carrier No puncture tire typeYou can freely and easily carry things, and you can easily operate them in a narrow space. It is a vertical two-wheeled vehicle that can be easily moved by loading it on a truck or other loading platform. Uses Φ200mm no-puncture tires. Transportation of products inside and outside the factory. Fo... Read MoreLoad Capacity (kg) 100 Wheel Diameter (Φmm) 200 (solid tire) Caster Diameter (Φmm) 200 (solid tire) Color Black Specification Finished productDiscontinued
- SECO Folding cart "RUXXAC"For transporting products inside and outside the factory, loading them in a car and delivering themDiscontinued
- SANWA SUPPLY Aluminum carry cartEven when using it, it can be opened and locked with a single touch. With a large 185mm tire, you can pass through without getting caught even on steps. EVA material with excellent elasticity and abrasion resistance is used for the tires, so you can safely carry your luggage on the tile floor wit... Read MorePlatform Dimensions (mm) W490×D266 Mass (kg) 4 Allowable Load (kg) About 90Discontinued
- MonotaRO Motorcycle carrierEasy, comfortable posture, and even in tight spaces! * Do not use for anything other than its intended purpose.Mass (kg) 10.5 Overall Width (mm) 460 Wheel Diameter (Φmm) 200 solid wheels x 2 Maximum Load (kg) 150 cargo-bed dimension (mm) 340×220 Overall Height H (mm) 1190Discontinued
- ASTAGE Field carryConvenient to carry the cooler box. It can also be used for other purposes.Discontinued
- YAMAZEN Carry cart (withstand load 30 kg)A foldable carry cart with a lightweight and compact design. A small wheel with excellent storability. As a foldable hand carry, carry cart, carrying goods, home carry, trolley, camping equipment, outdoor goods.Mass (kg) 1.7 Allowable Load (kg) 30 Main Unit Dimensions, Width W x Depth D x Height H (mm) 305×380×900 Material SteelDiscontinued
- SECO Folding cart RUXXAC + crossA sturdy net is provided on the back of the handle, allowing you to carry your luggage in a stable manner. You can move the cart horizontally with the cart folded. For transporting products inside and outside the factory. Load it in a car for delivery work.Trusco Part No. 102-8566 Overall Length (mm) 1110 Platform Length (mm) 410 Platform Width (mm) 480 Dimensions when Folded, Width W x Depth D x Height H (mm) 480×120×720 Mass (kg) 6.3 Uniform Load (kg) 75Discontinued
- SECO Folding cart RUXXAC + jumboWide wheels with ball bearings make it easy to move even on uneven roads. It can be carried right next to it in a folded state. For transporting products inside and outside the factory. Load it in a car for delivery work.Mass (kg) 12.9 Overall Length (mm) 1250 Trusco Part No. 137-2852 Uniform Load (kg) 250 Platform Length (mm) 345 Platform Width (mm) 570 Dimensions when Folded, Width W x Depth D x Height H (mm) 570×120×870Discontinued