All Category

Wheels & Accessories

View : Grid List
Filter

Items 1 - 40 of 41

Set Ascending Direction
  1. No puncture tire for unicycle
    MonotaRO No puncture tire for unicycle
    By filling with foam rubber, there is no need to worry about punctures or control air pressure. * Please use tools, gloves, etc. when replacing. * Tires for unicycles.
    Allowable Load (kg)  100  Standard  13 x 3 inches  Shaft Diameter (Φmm)  16  Shaft Length (mm)  170  Mass (kg)  3.2  Wheel Diameter (Φmm)  355  Wheel Width (mm)  75 
    Rating:
    92%
    from S$23.99
    Min. 2 days
  2. Pneumatic tire for unicycle
    MonotaRO Pneumatic tire for unicycle
    It is a general pneumatic (tube) tire. It has excellent elasticity when driving. As a replacement tire for a unicycle * Please check the air pressure before driving. * Please use tools, gloves, etc. when replacing. * Tires for unicycles.
    Allowable Load (kg)  100  Standard  13 x 3 inches  Shaft Diameter (Φmm)  16  Shaft Length (mm)  170  Mass (kg)  2.2  Wheel Diameter (Φmm)  356  Wheel Width (mm)  76 
    Rating:
    82%
    from S$16.99
    Min. 2 days
  3. No punk heart tire
    MonotaRO No punk heart tire
    Due to its special shape, it has cushioning properties similar to those of air tires (upright stability) (light resistance) (stable even when turning). Unicycle replacement tires * Do not use for any other purpose.
    Material  (Tire) Polyurethane  Allowable Load (kg)  100  Shank Diameter (Φmm)  15  Diameter (mm)  360  Width (mm)  70  Material (wheel)  Steel 
    Rating:
    89%
    from S$27.99
    Min. 2 days
  4. Grip for unicycle
    Asaka Industrial Grip for unicycle
    Replacement grip for unicycles. The shape on the side that is not the insertion side is closed, and there is a hole for air bleeding, about 3Φ mm, in the center. * Push it into the pipe to insert it.
    Mass (g)  150  Inner Diameter (Φmm)  26  Diameter (Φmm)  29  Overall Length (mm)  98  Material  Resin (PE) 
    Rating:
    94%
    from S$2.09
    Min. 2 days
  5. Pneumatic tire High durability bearing type For unicycle
    MonotaRO Pneumatic tire High durability bearing type For unicycle
    Both cushioning and durability of air tires. A professional model with thicker grip and sidewalls compared to conventional air tires. High carbon chrome bearing steel is used for the bearing to achieve smooth rotation. Unicycle replacement tires * Please check the air pressure before driving. * P... Read More
    Allowable Load (kg)  100  Shaft Diameter (Φmm)  16  Shaft Length (mm)  170  Wheel Diameter (Φmm)  365  Mass (kg)  About 3 
    Rating:
    66%
    from S$31.99
    Min. 2 days
  6. No punk heart tire
    Alumis No punk heart tire
    Due to the original shape of Almis, "upright stability", "light resistance", "stable even when turning", cushioning properties close to those of air tires. Replacement tires for unicycles.
    Shank Diameter (Φmm)  16  Mass (kg)  2.6  Width (mm)  70  Diameter (Φmm)  About 350  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    86%
    from S$49.99
    Min. 2 days
  7. Unicycle punkless wheels
    Asaka Industrial Unicycle punkless wheels
    Replacement wheels for unicycles. Screwed on both sides of the wheel. It is a stiff tire. * A monkey wrench is required for replacement.
    Allowable Load (kg)  100  Shaft Diameter (Φmm)  15  Shaft Length (mm)  170  Wheel Diameter (Φmm)  365  Mass (kg)  Tire width (mm)  76  Material  Steel, rubber 
    Rating:
    94%
    from S$44.99
    Min. 2 days
  8. Tube for unicycle
    Asaka Industrial Tube for unicycle
    Replacement tube for unicycles. * A tool monkey wrench is required for replacement. When replacing the tube, remove the bolts (5 places) on the foil, take out the tube, and replace it. (Products for parts) ・ 181509 Unicycle 2 years old Shallow professional ・ 181508
    Mass (g)  100  Seat Post Diameter (Φmm)  About 330  Material  Rubber 
    Rating:
    85%
    from S$14.99
    Min. 2 days
  9. Unicycle wheel (with tube) single screw 12/16 (genuine)
    Asaka Industrial Unicycle wheel (with tube) single screw 12/16 (genuine)
    Because it uses radial bearings, the wheels rotate smoothly. The foil part is hot-dip galvanized to prevent rust for a long time. Wheel one side screw type. Unicycle replacement wheels * A monkey wrench is required for replacement.
    Allowable Load (kg)  100  Shaft Length (mm)  140  Mass (kg)  2.3  Wheel Diameter (Φmm)  365  Tire width (mm)  76  Axle Diameter (mm)  M12  Material (Caster)  Steel, rubber 
    Rating:
    80%
    from S$49.99
    Min. 2 days
  10. Unicycle PU no-punk tire (urethane)
    Sato Chemical Unicycle PU no-punk tire (urethane)
    Color  (Wheel) yellow, (wheel) gray  Allowable Load (kg)  120  Standard  13"×3.00-8  Mass (kg)  2.11  Wheel Diameter (Φmm)  About 360  Wheel Width (mm)  About 80  RoHS directive (corresponding to 10 substances)  Correspondence  Material (shaft)  Iron  Material (Wheel)  Polyurethane  Shaft dimensions (mm)  Φ16×170 
    Rating:
    64%
    from S$53.99
    Min. 2 days
  11. Replacement wheel + foldable type + cart + aluminum + cord + for container mountable type
    MonotaRO Replacement wheel + foldable type + cart + aluminum + cord + for container mountable type
    Folding cart Replacement wheel for container mountable type with aluminum cord. Applicable [Monotarou] Order code: 52556525/52555634/52555643. As a replacement wheel * Do not use for anything other than its intended purpose. * Cannot be used for products of other companies.
    tire size (mm)  127  Included Accessories  Bolt (1 piece), Nut (1 piece)  Material  Rubber [TPR resin] 
    Rating:
    70%
    from S$6.99
    Min. 2 days
  12. Tachiho double screw for unicycle (pneumatic type)
    Asaka Industrial Tachiho double screw for unicycle (pneumatic type)
    Outer diameter (Φ inch)  13  Mass (kg)  2.5  Tire width (mm)  76 
    Rating:
    63%
    from S$34.99
    Min. 2 days
  13. Replacement wheel + foldable type + cart + 3 wheels + with bag
    MonotaRO Replacement wheel + foldable type + cart + 3 wheels + with bag
    Cart Folding 3-wheel replacement wheel with bag. (Order code: 52154123) Cart with foldable 3-wheel bag (order code: 52154123) as a replacement replacement wheel * Do not use for anything other than its intended purpose. * Cannot be used for products of other companies.
    tire size (mm)  About 230  Material  EVA 
    Rating:
    60%
    from S$6.39
    Min. 2 days
  14. Valley type PU no puncture tire (urethane) for unicycle
    Sato Chemical Valley type PU no puncture tire (urethane) for unicycle
    Color  (Wheel) black, (wheel) blue  Standard  13"×3.00-8  Mass (kg)  2.85  Wheel Diameter (Φmm)  About 360  Wheel Width (mm)  About 80  RoHS directive (corresponding to 10 substances)  Correspondence  Material (shaft)  Iron  Material (Wheel)  Polyurethane  Shaft dimensions (mm)  Φ16×170 
    Rating:
    100%
    from S$59.99
    Min. 2 days
  15. Unicycle 3-year-old bucket (dish) mounting screw set
    Asaka Industrial Unicycle 3-year-old bucket (dish) mounting screw set
    Bolts and nuts for mounting buckets on 3-year-old (deep) unicycles. * A Phillips screwdriver and a 10mm wrench are required for replacement.
    Mass (g)  150  Material  Steel 
    Rating:
    100%
    from S$5.39
    Min. 5 days
  16. Φ360 for HT64 ・ 5 ・ 6N
    TRUSCO Φ360 for HT64 ・ 5 ・ 6N
    Mass (kg)  3.5  Trusco Part No.  303-3635  Caster  360mm 
    from S$149.90
    Min. 3 days
  17. Φ200 tire for HT63N
    TRUSCO Φ200 tire for HT63N
    Mass (kg)  1.1  Caster  200mm  Trusco Part No.  303-3627 
    from S$78.99
    Min. 3 days
  18. Φ200 for HT39N / 42N
    TRUSCO Φ200 for HT39N / 42N
    Mass (kg)  1.8  Wheel Diameter (Φmm)  200  Caster  200mm  Trusco Part No.  303-3589  Specification  Solid tire (hole diameter 16.2mm) 
    Rating:
    20%
    from S$89.99
    Min. 2 days
  19. Steel Pipe Wheels for Motorcycles
    TRUSCO Steel Pipe Wheels for Motorcycles
    from S$12.99
    Min. 3 days
  20. 13 x 3 pneumatic tires
    Toyoda Manufacturing 13 x 3 pneumatic tires
    Comes with a shaft (with bolts and nuts of 140 mm).
    Allowable Load  100kg  Shaft Length (mm)  140  Shaft Diameter (Φmm)  16  Mass (kg)  2.45  Trusco Part No.  334-0431  Wheel Diameter (Φmm)  365  Wheel Width (mm)  75  Suitable Model  AZ-1S・S-2S・DZ-1・D-2S  Tire Type  Inflated  Material  Wheels: Steel Tires: Natural rubber (NR) 
    Rating:
    40%
    Discontinued
  21. Foil with no puncture, single screw 12/16
    Asaka Industrial Foil with no puncture, single screw 12/16
    No puncture tires for unicycles
    Mass (kg)  3.8 
    Discontinued
  22. 13 x 3 solid wheels (2)
    Toyoda Manufacturing 13 x 3 solid wheels (2)
    Discontinued
  23. Unipunk tires for unicycles
    Osaka Spirit Unipunk tires for unicycles
    It is a no-punk unicycle tire. Since it is filled with foam rubber, there is no need to worry about punctures.
    Allowable Load (kg)  100  Shaft Length (mm)  170  Wheel Width (mm)  65  Wheel Diameter (Φmm)  360  Mass (kg)  Shaft Diameter (Φmm)  16 
    Rating:
    81%
    Discontinued
  24. 13 x 3 solid wheels, no puncture tires
    Toyoda Manufacturing 13 x 3 solid wheels, no puncture tires
    Comes with a shaft (with bolts and nuts of 140 mm).
    Allowable Load  100kg  Shaft Length (mm)  140  Shaft Diameter (Φmm)  16  Wheel Diameter (Φmm)  322  Trusco Part No.  327-4306  Mass (kg)  4.95  Wheel Width (mm)  61  Suitable Model  AZ-1SN・S-2SN・DZ-1N・D-2SN  Specification  No puncture tires  Material  Wheels: Steel Tires: Natural rubber (NR) 
    Discontinued
  25. Unicycle wheel (with tube)
    Asaka Industrial Unicycle wheel (with tube)
    Replacement wheels for unicycles. Screwed on both sides of the wheel. * A monkey wrench is required for replacement.
    Material  Steel, rubber  Tire width (mm)  76  Shaft Diameter (Φmm)  15  Mass (kg)  2.5  Shaft Length (mm)  170  Wheel Diameter (Φmm)  365 
    Discontinued
  26. Normal tire for unicycle
    Osaka Spirit Normal tire for unicycle
    It is a normal unicycle tire. It is lightweight and has excellent elasticity.
    Wheel Width (mm)  65  Shaft Diameter (Φmm)  16  Mass (kg)  2.5  Shaft Length (mm)  170  Wheel Diameter (Φmm)  360  Allowable Load (kg)  100 
    Rating:
    60%
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 41

Set Ascending Direction