Pallet Trucks
A pallet truck is a trolley that carries wooden or resin bases called pallets that are loaded with luggage. The fork is divided into a bifurcated base that is inserted into the lower part of the pallet, lifted by operating the handle, and used for short-distance movement. It is very convenient and easy to use even in tight spaces. Both the road wheel and steering wheel are made of polyurethane with excellent load and oil resistance, and are designed to reduce floor contamination. There are products that meet various standards such as maximum load capacity and fork length, so you can select them according to the location and application.
Other Related Pages
- MonotaRO Hand Pallet Truck Thin Low Profile TypeEquipped with a check valve to prevent overloading, it protects the operator and the hand pallet. It is a thin low-floor type with a minimum fork height of 51 mm. A slow-down function is standard equipment, so you can descend quietly by pulling the control lever to the top position. The steering ... Read MoreFork Length (mm) 1150 Fork Width W (mm) 160 Fork Maximum Height (mm) 166 Steering Wheel, Outer Diameter x Width W (Φmm) 180×50 Handle Diameter (Φmm) 200 Load Capacity (kg) 2000 Fork Inner Width (mm) 230 Load Roller, Outer Diameter x Width W (mm) 50×93 Fork Minimum Height (mm) 51 Fork Outer Width (mm) 540 Type Low floor type
- MonotaRO For road wheel hand pallet truckLoad wheel for hand pallet truck HP-2000. Equipped with a check valve to prevent overloading, it protects the operator and the hand pallet. An integrated hydraulic pump is used to prevent oil leakage. Since both the road wheel and steering wheel are made of urethane, they have excellent oil resis... Read MoreBearing inner diameter (Φmm) 20 Width (mm) 70 Diameter (Φmm) 73 Specification Fork side Suitable for Hand pallet truck HP-2000
- MonotaRO Steering Wheel for Hand Pallet TrucksA steering wheel exclusively for hand pallet trucks. A steering wheel exclusively for hand pallet trucks. * Do not use for purposes other than the original purpose. *Please check the wheel type (type C, type D) used on the hand pallet truck to be replaced.Outer Diameter x Width W (thickness) x Shaft Diameter (mm) 180×50×20 Specification Handle side
- TRUSCO Hand pallet truck stopper (with magnet)Trusco Part No. 116-1799 Mass (g) 370 Material (Wheel) High impact polypropylenefrom S$25.99Min. 2 days
- TRUSCO Parts road roller assembly for hand palletsSet Contents Road roller x 1 Bearing x 2from S$78.99Min. 2 days
- TRUSCO Road roller assembly for THPNSet Contents Road roller x 1 Bearing x 2
- KOLEC Steering wheelOuter Dia. x Width W (mm) 180×50 Mass (g) 2830 Trusco Part No. 324-4288 Product Name Steering wheelfrom S$199.90Min. 2 days
- TRUSCO Steering wheel assembly for THPNSet Contents Steering wheel x 1 Bearing x 2
- KOLEC NC15 road wheel* Separate fare. *Some pallets cannot be used depending on their shape. Please check the size, etc., and select the most suitable model.Trusco Part No. 324-4270 Dimension (mm) 76×85 Mass (g) 850
- ESCO 75x95mm pallet truck rollerHeat Resistance Temperature (℃) -20~70 Axle Diameter (mm) 20 Allowable Load (kg) 640 Wheel Diameter (Φmm) 75 Wheel Width (mm) 95 Esco Part No. EA986RP-75 Material (Wheel) Polyurethane Material Steel (rim) Type ball bearing
- MonotaRO InterrollerInterroller for hand pallet truck HP-2000. Interroller for hand pallet truck HP-2000 * Do not use for any purpose other than its intended purpose.Mass (kg) 0.5 Specification Fork side Suitable for Hand pallet truck HP-2000
- ESCO 82x100mm pallet truck rollerHeat Resistance Temperature (℃) -20~70 Wheel Width (mm) 100 Axle Diameter (mm) 20 Allowable Load (kg) 730 Wheel Diameter (Φmm) 82 Esco Part No. EA986RP-82 Material (Wheel) Polyurethane Material Steel (rim) Type ball bearing
- MonotaRO For road wheel hand pallet truck thin low floor typeHand pallet truck (thin low floor type) HP-2000-LOW dedicated road wheel. Hand pallet truck (thin low floor type) HP-2000-LOW dedicated road wheel * Do not use for any purpose other than its intended purpose.Diameter (Φmm) 49.5 Width (mm) 90 Specification Fork side
- Okudaya Giken Road wheel for CP-10S-100Wheel Width (mm) 56 Wheel Diameter (Φmm) 80
- Okudaya Giken Steering wheel for catch pallet truck*Compatible with new models. Not compatible with older models.Steering Wheel, Outer Diameter x Width W (Φmm) 180×60 Shank Diameter (Φmm) 25 (front), 20 (back) Suitable Model CP-20L-122・CP-20L-140
- Okudaya Giken Road wheel for CP-10L-120HBearing inner diameter (Φmm) 17 Wheel Width (mm) 56 Wheel Diameter (Φmm) 65 Suitable for For CP-10L-120H Included Accessories Road wheel color x 2from S$269.90Min. 2 days
- ESCO 82x60mm pallet truck rollerAllowable Load (kg) 440 Esco Part No. EA986RM-82from S$99.90Min. 2 days
- ESCO 85x100mm pallet truck rollerHeat Resistance Temperature (℃) -20~70 Wheel Width (mm) 100 Axle Diameter (mm) 20 Allowable Load (kg) 760 Wheel Diameter (Φmm) 85 Esco Part No. EA986RP-85 Material (Wheel) Polyurethane Material Steel (rim) Type ball bearingfrom S$159.90Min. 4 days
- ESCO 85x60mm pallet truck rollerAllowable Load (kg) 450 Esco Part No. EA986RM-85from S$109.90Min. 4 days
- ESCO 75x40m pallet truck rollerHeat Resistance Temperature (℃) -25~70 Axle Diameter (mm) 20 Allowable Load (kg) 270 Wheel Width (mm) 40 Wheel Diameter (Φmm) 75 Esco Part No. EA986RM-75 Material (Wheel) Polyurethane Material Steel (rim) Type ball bearingfrom S$78.99Min. 4 days
- TRUSCO Name plate for net palletinner dimension (height x width x depth) (mm) 155×227×3 Outer Dimensions, Length x Width x Thickness (mm) 172×320×14 Trusco Part No. 450-2736 Mass (g) 570from S$29.99Min. 2 days
- ESCO 550x1300mm / 400kg hand truck (for stairs)Overall Height (mm) 1300 Platform Dimensions (mm) 190×550 Load Capacity (kg) 400 Material (Main Unit) Steelfrom S$2,499.00Min. 4 days
- Okudaya Giken Steering wheel for CP-10M-85Steering Wheel, Outer Diameter x Width W (Φmm) Stereo 180 × 60from S$499.90Min. 4 days
- NANSIN Hand pallet truckFoil outer diameter (mm) (Steering) 200, (Road) 80 Material (Wheel) (Steering) Urethane, (Road) Urethane Allowable Load (kg) 1500 Fork Maximum Height (mm) 200 Fork Minimum Height (mm) 85 Color (Body) Yellowfrom S$899.90Min. 9 days
- KOLEC nutHand parek truck replacement partsPart No. 101 Suitable Model NC、NB Parts Name Nut Specification U nut 1/4 inchfrom S$2.09Min. 8 days
- KOLEC metalHand parek truck replacement partsPart No. 21 Specification 2525 Suitable Model ND、NC、NB Parts Name metalfrom S$10.99Min. 8 days
- KOLEC Nut M6Hand parek truck replacement partsPart No. 128 Specification M6 Suitable Model ND Parts Name Nut M6from S$0.44Min. 8 days
- KOLEC Nut M6Hand parek truck replacement partsPart No. 128 Specification M6 Suitable Model ND Parts Name Nut M6from S$0.44Min. 8 days
- KOLEC Plug HRHand parek truck replacement partsPart No. 68 Suitable Model NC Parts Name Plug HR Size Φ3×24from S$17.99Min. 8 days
- KOLEC Lift linkHand parek truck replacement partsPart No. 52 Specification F600 width Model Classification Fork outer width 600 Parts Name Lift link Suitable Model ND、NCfrom S$449.90Min. 8 days
- KOLEC Pump rollerHand parek truck replacement partsPart No. 63 Suitable Model NC、NB Parts Name Pump rollerfrom S$7.49Min. 8 days
- KOLEC Seal washerHand parek truck replacement partsPart No. 127 Model Classification Common-ND only Suitable Model ND Parts Name Seal washerfrom S$2.09Min. 8 days
- KOLEC S washer Φ8Hand parek truck replacement partsPart No. 12 Suitable Model NC Parts Name S washer Φ8 Size Φ8from S$0.44Min. 8 days
- KOLEC Grease nippleHand parek truck replacement partsPart No. 22 Parts Name Grease nipple Specification M6S Suitable Model ND、NC、NBfrom S$1.39Min. 8 days
- KOLEC Nozzle BubbleHand parek truck replacement partsPart No. 104 Suitable Model ND、NC、NB Specification NO95-100 Parts Name Nozzle bubblefrom S$47.99Min. 2 days
- KOLEC Nylon packingHand parek truck replacement partsPart No. 69 Suitable Model NC Parts Name Nylon packing Size Φ18×12.1×1.5Tfrom S$3.59Min. 8 days
- KOLEC Return SpringHand parek truck replacement partsPart No. 86 Suitable Model ND、NC、NB Parts Name Return spring Size Φ43×107from S$14.99Min. 2 days
- KOLEC Softlink F609Hand parek truck replacement partsPart No. 52 Model Classification Fork outer width 630 Suitable Model ND、NC、NB Parts Name Softlink F609from S$449.90Min. 8 days