All Category

Hydraulic Pallet Trucks

Hand lifters (hand lifts, etc.) are also called lifting carts, and are equipment that guarantees a height suitable for the work environment by raising and lowering a folded table. In many models, the table is lifted by a hydraulic cylinder via a foot pump. This is very useful when loading or unloading cargo from truck beds or containers, or when working in places with steps. It is easy to move up and down with heavy objects on it, and the table is fixed and the speed of the descent is adjusted to maintain a high level of reliability. The maximum loading capacity varies from around 50kg to those that can support 500kg. The lifting platform has a table shape and a fork shape, which is convenient for handling pallets.
View : Grid List
Filter

Items 1 - 40 of 101

Set Ascending Direction
  1. Lift Table
    MonotaRO Lift Table
    By stepping on the pedal, you can ascend to any position. The descent speed can be adjusted by adjusting the descent lever. * If you feel something is wrong with the ascending / descending speed, adjust the locknut or raise / lower it several times without placing a heavy object on it, and then p... Read More
    Material (Top Plate)  Steel 
    Rating:
    77%
    from S$549.90
    Min. 2 days
  2. Fixed wheel for lift table
    MonotaRO Fixed wheel for lift table
    * Do not use for anything other than its intended purpose.
    Name  Lift table fixed wheels  Specification  securing bracket 
    Rating:
    30%
    from S$54.99
    Min. 2 days
  3. Lightweight hand lifter Replacement casters
    TRUSCO Lightweight hand lifter Replacement casters
    It is the most produced and used caster. It is a replacement caster for HLFA-S120 and HLFA-S150F.
    Nominal Diameter D (mm)  100  Mounting Plate A x B (mm)  100×58  Mounting Height H (mm)  122  Allowable Load (daN)  50  Hole Diameter P (Φmm)  8.8  Mounting Hole Distance X × Y (mm)  82×40  Material (Wheel)  Hard rubber 
    Rating:
    97%
    from S$8.99
    Min. 2 days
  4. Lift table wire
    MonotaRO Lift table wire
    * Do not use for anything other than its intended purpose.
    Rating:
    90%
    from S$16.99
    Min. 2 days
  5. Swivel wheel for lift table
    MonotaRO Swivel wheel for lift table
    Monotaro brand lift table Lift table Wheels for RT-150, RT-300, RT-500. * Do not use for anything other than its intended purpose.
    Name  Lift table free wheel  Specification  Swivel bracket (with stopper) 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  6. Special handle for table elevator JB-802H
    SPACIO Special handle for table elevator JB-802H
    Trusco Part No.  460-1220  Suitable Pipe  Standard pipe for Spacia pipe system 
    Rating:
    40%
    from S$17.99
    Min. 2 days
  7. Dandy lift
    Hanoka Sharyo Dandy lift
    Equipped with a specially developed hydraulic jack, it has excellent durability and reliability. The other main parts are also composed of highly reliable units. The pedal effort is greatly improved and you can easily lift up heavy objects. Anyone can easily operate it. Moreover, the descent spee... Read More
    Number of Kicking  15 times  Table Height (mm)  210~735  Mass (kg)  39  Table Dimensions, Width x Length (mm)  450×710  Dimensions (L x H x W) (mm)  955×810×450  Parking lock  Caster stopper  Paint Color  Table: Blue Frame: Blue 
    Rating:
    100%
    from S$889.90
    Min. 2 days
  8. Nesgrip
    WAKO PALLET Nesgrip
    It can be attached to a nesting rack. Rubber grip and striped protrusions protect the pallet from slipping. Warehouse / factory inventory management * Oil resistance and gasoline resistance are inferior.
    Mass (kg)  0.65  Allowable Load (kg)  1000  Trusco Part No.  447-3272  Dimensions, Depth x Width x Height (mm)  64×150×57 
    from S$44.99
    Min. 2 days
  9. Bellows for hand lifters
    TRUSCO Bellows for hand lifters
    Can be retrofitted to Trusco hand lifter. It can be removed with a hook-and-loop fastener. As a retrofit bellows exclusively for TRUSCO hand lifters.
    Material  Bellows: Tarpaulin Core: SUS 
    from S$439.90
    Min. 4 days
  10. Hand lifter + hydraulic stepping (no rapid feed device)
    TRUSCO Hand lifter + hydraulic stepping (no rapid feed device)
    You can easily lift and lower your luggage. Standard type that can be used for a wide range of applications. Uses rubber wheels for smooth and stable running. The swivel wheels are equipped with safety brakes. Equipped with a highly durable hydraulic pump and a strong cylinder, it achieves safe a... Read More
    Function  No fast forward device 
    from S$879.90
    Min. 3 days
  11. Nescat angle
    WAKO PALLET Nescat angle
    By connecting the upper and lower tiers of the nesting rack, accidents due to misalignment caused by shocks and shaking of earthquakes can be prevented. It can be easily installed without special tools.
    Mass (kg)  0.25  Trusco Part No.  447-3264  Dimensions, Height x Width (mm)  50×84.5  Specification  For positiveness  Tensile load (daN)  Up to 1300 
    from S$13.99
    Min. 2 days
  12. Carbon dioxide regulator
    TASCO Carbon dioxide regulator
    When using a sky lifter with a carbon dioxide gas cylinder, a carbon dioxide gas regulator is required.
    Material (Main Unit)  Suitable for  For TA801A 
    Rating:
    100%
    from S$199.90
    Min. 2 days
  13. Table lift
    NANSIN Table lift
    If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * We do not deliver to private homes (detached houses / apartments).
    from S$799.90
    Min. 6 days
  14. Option bar for 927565 927567
    KAISER Option bar for 927565 927567
    It can be retrofitted for 927565 and 927567.
    Width (mm)  1250  Pipe Diameter (Φmm)  26.75  Material  Steel 
    from S$43.99
    Min. 3 days
  15. Aluminum folding telescopic cart
    TASCO Aluminum folding telescopic cart
    It is foldable and very convenient for storage. The tip of the loading platform can be expanded and contracted.
    Mass (kg)  100  Load Capacity (kg)  150  Allowable Load (kg)  150  Table Dimension, Depth (mm)  440  Table Dimensions, Width x Length (mm)  440×750  Folding dimensions (mm)  575×440×245  Material (Main Unit)  7.3  Lowest Position (mm)  750 
    from S$359.90
    Min. 5 days
  16. Tire pressure gauge
    TASCO Tire pressure gauge
    For tire inflating and pressure testing of automobiles, motorcycles and farm tools.
    Material (Main Unit)  0.35  Dimensions (Width W x Height H) (mm)  110×220  Hose Length (mm)  430  Material (Wheel)  Aluminum  Control  Coupler type 
    from S$38.99
    Min. 5 days
  17. Stone tile lifter
    EDMA Stone tile lifter
    Easy adjustment from gypsum board to block One-handed transportation. 280-665mm quick adjustment type. Easy transportation of stone tiles, concrete blocks and wooden duck boards
    Mass (kg)  1.6  Allowable Load (kg)  25  Lowest Position (mm)  280  Highest Position (mm)  665  Material (Main Unit)  Metal, resin 
    from S$169.90
    Min. 4 days
  18. Air hose (coupler type)
    TASCO Air hose (coupler type)
    Operating Pressure (MPa)  1.5  Outer Diameter (mm)  10  Inner Diameter (mm) 
    from S$39.99
    Min. 5 days
  19. Compressor (oil-free type)
    TASCO Compressor (oil-free type)
    It is a compact and lightweight compressor with a large amount of air and is very easy to use.
    Pressure Switch Specifications  (0.8MPa)OFF、(0.55MPa)ON  Maximum Pressure (MPa)  0.8  Horsepower  Voltage (V)  100  Discharge Air Volume, 50/60Hz (L/min)  128/160 (atmospheric pressure)  Main Unit Dimensions (mm)  460× 250× 410  Tank Capacity (L)  Noise Level (dB)  68  Power Consumption (W)  800  Material (Main Unit)  Included Accessories  Hose 4m, air duster  Material (Wheel)  Resin 
    from S$599.90
    Min. 5 days
  20. Engine cleaner (with coupler)
    TASCO Engine cleaner (with coupler)
    Hose Length (mm)  (Water absorption) 920  Material (Main Unit)  0.38  Overall Length (mm)  300  Hole Diameter (Φmm)  Material (Wheel)  Aluminum 
    from S$35.99
    Min. 5 days
  21. Air duster
    TASCO Air duster
    Material (Main Unit)  0.18  Overall Length (mm)  130  Control  Coupler type  Material (Wheel)  Resin 
    from S$29.99
    Min. 5 days
  22. 550X350mm / 100kg Table Lift
    ESCO 550X350mm / 100kg Table Lift
    With stopper on the right rear wheel
    Allowable Load (kg)  100  Wheel Diameter (Φmm)  100  Mass (kg)  20  Height (mm)  210~600  Table Dimension, Width (mm)  350  Table Dimensions, Width x Length (mm)  350×550  Overall Width (mm)  355  Lifting Height (mm)  390  Table Dimension, Depth (mm)  550  Overall Height (mm)  750  Handle Height (mm)  750  Overall Length (mm)  830  Esco Part No.  EA520XH-1  Specification  Number of steps: 13 times  Material (Wheel)  Rubber 
    from S$689.90
    Min. 4 days
  23. 503x503x8mm slider panel
    ESCO 503x503x8mm slider panel
    Size  503×503×8mm  Material  POM 
    from S$59.99
    Min. 4 days
  24. 350x570mm / 120kg table lift (without handle)
    ESCO 350x570mm / 120kg table lift (without handle)
    Ideal for loading long products such as handleless type panels and pillars without handles. * Because it is a heavy item, the product may be delivered by car.
    Wheel Diameter (Φmm)  100  Allowable Load (kg)  120  Mass (kg)  17  Dimension H (mm)  200  Table Dimension, Width (mm)  350  Table Dimensions, Width x Length (mm)  350×570  Dimension ST (mm)  400  Table Dimension, Depth (mm)  570  Dimension H1 (mm)  600  Overall Length (mm)  770  Esco Part No.  EA520XC-1  Material (Wheel)  Rubber 
    from S$869.90
    Min. 4 days
  25. 450x700mm / 150kg table lift
    ESCO 450x700mm / 150kg table lift
    Wheel Diameter (Φmm)  100  Handle Height (mm)  1000  Allowable Load (kg)  150  Dimension H1 (mm)  255~760  Mass (kg)  41  Dimension W2 (mm)  450  Dimension B (mm)  450  Dimension W1 (mm)  700  Dimension C (mm)  950  Esco Part No.  EA520X-1  Material (Wheel)  Rubber 
    from S$799.90
    Min. 4 days
  26. Power unit switch (2 buttons)
    SUS Power unit switch (2 buttons)
    from S$48.99
    Min. 11 days
  27. Diamond vitals
    Kanatsu Diamond vitals
    from S$899.90
    Min. 6 days
  28. Skylifter kit with compressor (3.5m)
    TASCO Skylifter kit with compressor (3.5m)
    For installation of air conditioners and indoor / outdoor units. Easy to set, store, and outstanding stability. Operability: One-touch open leg. Stability: Dust for outstanding stability due to its unique strut shape. Safety: Even if abnormal air pressure is applied while working with the relief ... Read More
    Storage Capacity (mm)  (Body) 840 x 300  Width (mm)  (Split legs) 830  Load Capacity (kg)  100  Allowable Load (kg)  100  Material (Main Unit)  21  Maximum Head (m)  3.5  Wheel Diameter (Φmm)  3500  Table Dimension, Depth (mm)  400  Table Dimensions, Width x Length (mm)  400×600  Lowest Position (mm)  600  Highest Position (mm)  950  Material (Wheel)  Iron 
    from S$4,399.00
    Min. 5 days
  29. 400x720mm / 100kg table lift (low floor type)
    ESCO 400x720mm / 100kg table lift (low floor type)
    * Because it is a heavy item, the product may be delivered by car.
    Allowable Load (kg)  100  Overall Length (mm)  1030  Mass (kg)  35  Table Dimension, Width (mm)  400  Table Dimensions, Width x Length (mm)  400×720  Dimension ST (mm)  555  Dimension H1 (mm)  635  Table Dimension, Depth (mm)  720  Wheel Diameter (Φmm)  75/100  Dimension H (mm)  80  Esco Part No.  EA520XA-41A  Material (Wheel)  Rubber 
    from S$1,399.00
    Min. 4 days
  30. Work lift
    TASCO Work lift
    Material (Wheel)  Iron 
    from S$1,199.00
    Min. 5 days
  31. Atmospheric hoist
    TASCO Atmospheric hoist
    Allowable Load (kg)  150  Table Dimension, Depth (mm)  400  Lowest Position (mm)  600  Material (Wheel)  Iron 
    from S$4,999.00
    Min. 5 days
  32. Extension motor cable for power unit
    SUS Extension motor cable for power unit
    from S$44.99
    Min. 11 days
  33. Hand Truck Pallet Lifter (Table Type with Mat)
    TRUSCO Hand Truck Pallet Lifter (Table Type with Mat)
    The loading plate of the press trolley is used for the table, and the vinyl chloride mat prevents scratches on the workpiece. A springback mechanism is attached to the release handle (table lowering device). In an emergency, simply release the handle to stop the descent. The highly durable pump i... Read More
    Wheel Diameter (Φmm)  100  Function  No fast forward device  Color  Orange  Material (Wheel)  Rubber 
    from S$859.90
    Min. 3 days
  34. Power unit switch cable 2
    SUS Power unit switch cable 2
    from S$25.99
    Min. 11 days
  35. Sky Lifter Kit (3.5m)
    TASCO Sky Lifter Kit (3.5m)
    For installation of air conditioners and indoor / outdoor units. Easy to set, store, and outstanding stability. Operability: One-touch open leg. Stability: Dust for outstanding stability due to its unique strut shape. Safety: Even if abnormal air pressure is applied while working with the relief ... Read More
    Storage Capacity (mm)  (Body) 840 x 300  Width (mm)  (Split legs) 830  Allowable Load (kg)  100  Load Capacity (kg)  100  Material (Main Unit)  21  Maximum Head (m)  3.5  Wheel Diameter (Φmm)  3500  Table Dimension, Depth (mm)  400  Table Dimensions, Width x Length (mm)  400×600  Lowest Position (mm)  600  Highest Position (mm)  950  Material (Wheel)  Iron 
    from S$3,899.00
    Min. 5 days
  36. Akashin table lift (4-stage type)
    Akashin Akashin table lift (4-stage type)
    Lifting method  4-stage type 
    from S$39,990.00
    Min. 48 days
  37. Movexx T1000P Battery Charger for the Japanese market
    ADT Movexx T1000P Battery Charger for the Japanese market
    As a dedicated charger for the Movexx T-1000P rechargeable towing vehicle, dedicated to charging lithium-ion batteries *It is a Japanese specification product. Please use it only in Japan. *Lithium-ion battery OPT0106 only.
    Mass (kg)  3.2  Trusco Part No.  819-5159  Suitable Model  OPT0110 
    from S$799.90
    Min. 3 days
  38. 500x800mm / 200kg table lift (low floor type)
    ESCO 500x800mm / 200kg table lift (low floor type)
    * Because it is a heavy item, the product may be delivered by car.
    Overall Length (mm)  1140  Allowable Load (kg)  200  Table Dimension, Width (mm)  500  Table Dimensions, Width x Length (mm)  500×800  Mass (kg)  57  Dimension ST (mm)  630  Dimension H1 (mm)  711  Wheel Diameter (Φmm)  75/125  Table Dimension, Depth (mm)  800  Dimension H (mm)  81  Esco Part No.  EA520XA-42A 
    from S$1,699.00
    Min. 4 days
  39. Aluminum hand lifter (folding handle type)
    TRUSCO Aluminum hand lifter (folding handle type)
    It is lightweight and convenient to carry. Carrying, lifting and lowering luggage, etc. * We do not deliver to private homes (detached houses / apartments).
    Mass (kg)  14  Table Height (mm)  220~720  Table Dimension, Width (mm)  400  Table Dimensions, Width x Length (mm)  400×720  Trusco Part No.  484-6451  Uniform Load (kg)  60  Number of Kicking  Table Dimension, Depth (mm)  720  Wheel Diameter (Φmm)  75  Material (Main Unit)  Aluminum  Function  Fast forward device / none  Type  Handle folding type  Material (Wheel)  Rubber 
    from S$2,399.00
    Min. 3 days
  40. Low high system lifter (screw type)
    TRUSCO Low high system lifter (screw type)
    Since the lifting function is a screw type (using a trapezoidal screw), there is no natural lowering of the table surface unlike the hydraulic type. A striped steel plate is used for the top surface, making it less slippery. Elevating simple auxiliary workbench. Elevating type simple auxiliary li... Read More
    Trusco Part No.  137-2366  Mass (kg)  18  Table Height (mm)  280~460  Table Dimension, Width (mm)  400  Table Dimensions, Width x Length (mm)  400×550  Table Dimension, Depth (mm)  550  Wheel Diameter (Φmm)  75  Uniform Load (kg)  80  Mounting Screw Size  M12 x 1.75 (caster)  Material (Wheel)  Nylon  Lifting method  Screw type  Material (Main Unit)  Steel 
    Rating:
    100%
    from S$999.00
    Min. 3 days
View : Grid List
Filter

Items 1 - 40 of 101

Set Ascending Direction