All Category

Hand Trucks & Trolleys

A trolley is a transporter that can be used to carry a load. There are two types: one with a handle and one without a handle called a trolley. One with a handle has a fixed handle and one with a handle. Most of the materials are steel and resin, and some plate carts have wooden boards with casters attached to them, which are often used by moving companies. An item that is generally used for transporting small parcels and is useful for moving floors without steps. There are loads from 100kg to 300kg. In the case of short luggage, with a handle, and in the case of tall luggage such as stacked cardboard boxes, a board cart that can move while directly supporting the luggage is more convenient.
View : Grid List
Filter

Items 1 - 40 of 1472

Set Ascending Direction
  1. Folding Steel Trolley
    MonotaRO Folding Steel Trolley
    Foldable for easy storage !! Safe with rubber all around. *Even if it is within the load capacity, please do not use it to climb over a step with a heavy object on it. There is a risk of collapse and damage. *Please do not load items in such a way that the center of gravity is biased or higher th... Read More
    Material (Main Unit)  Steel  Material (Wheel)  TPR rubber 
    Rating:
    83%
    from S$63.99
    Min. 2 days
  2. Plastic Platform Dolly TPR Swivel Wheels x 4
    MonotaRO Plastic Platform Dolly TPR Swivel Wheels x 4
    All 4 wheels are equipped with light and flexible casters for easy movement! The compact size makes it easy to use, and it is lightweight because it is made of resin. For transportation *Please do not load more than the load capacity as it may lead to an accident. In addition, please do not load ... Read More
    Load Capacity (kg)  100  Platform Height (mm)  115  Mass (kg)  Wheel Width (mm)  20  Platform Width (mm)  365  Caster  4 wheel freely, silent type  Platform Dimensions (Depth) (mm)  495  Wheel Diameter (Φmm)  75  Material (Cargo)  Resin  Material (Wheel)  Thermoplastic rubber (TPR) 
    Rating:
    90%
    from S$28.99
    Min. 2 days
  3. Trolley foldable type compact made of resin
    MonotaRO Trolley foldable type compact made of resin
    It is very convenient for storage because it becomes flat when folded. Since the flat size is 14.5 cm, it can be stored if there is a gap of 15 cm. The top plate has four non-slip parts for stable transportation while driving. In addition, the top plate has three handles, so it is very convenient... Read More
    Load Capacity (kg)  100  Platform Height (mm)  125  Wheel Width (mm)  26  Platform Width (mm)  385  Dimensions when Folded, Width W x Depth D x Height H (mm)  385×730×145  Mass (kg)  5.6  Platform Dimensions (Depth) (mm)  595  Wheel Diameter (Φmm)  75  Handle Height (mm)  820  Color  Black  Material (Cargo)  Polypropylene (PP)  Material (Handle)  Steel 
    Rating:
    86%
    from S$58.99
    Min. 2 days
  4. Platform Trolley Folding Compact Plastic Lightweight Rubber Wheels
    MonotaRO Platform Trolley Folding Compact Plastic Lightweight Rubber Wheels
    Because it uses silent bearings, it is a quiet dolly that makes less noise when used than a normal dolly. It is very convenient for storage because it becomes flat when folded. Since the flat size is 14.5 cm, it can be stored if there is a gap of 15 cm. The top plate has four non-slip parts for s... Read More
    Load Capacity (kg)  100  Platform Height (mm)  125  Wheel Width (mm)  26  Platform Width (mm)  385  Dimensions when Folded, Width W x Depth D x Height H (mm)  385×730×145  Mass (kg)  5.6  Platform Dimensions (Depth) (mm)  595  Wheel Diameter (Φmm)  75  Handle Height (mm)  820  Color  Black  Material (Cargo)  Polypropylene (PP)  Material (Wheel)  Rubber  Material (Handle)  Steel  Noise countermeasures  Yes 
    Rating:
    93%
    from S$63.99
    Min. 2 days
  5. Connectable Mini Plastic Platform Dolly TPR Wheels Stackable
    MonotaRO Connectable Mini Plastic Platform Dolly TPR Wheels Stackable
    Quiet and comfortable running with light casters. It is very convenient because you can freely connect vertically and horizontally according to your luggage. In addition, stacking (stacking storage) is also possible, so it does not take up much space when storing. Both parallel stacking and cross... Read More
    Platform Height (mm)  100  Mass (kg)  Wheel Width (mm)  27  Platform Dimensions (Depth) (mm)  285  Caster  4 wheels freely  Platform Width (mm)  420  Wheel Diameter (Φmm)  63  Load Capacity (kg)  80  Material (Top Plate)  Resin  Feature  Stackable  Material (Wheel)  TPR 
    Rating:
    82%
    from S$19.99
    Min. 2 days
  6. Bogie Foldable Resin Lightweight Running Rubber Wheels
    MonotaRO Bogie Foldable Resin Lightweight Running Rubber Wheels
    Light casters for comfortable running! Foldable for easy storage. Lightweight resin top plate. Casters are already installed, so no assembly work is required. *Please do not load items in such a way that the center of gravity is biased or higher than the load. *The load is displayed as a uniform ... Read More
    Wheel Diameter (Φmm)  100  Platform Height (mm)  145  Load Capacity (kg)  150  Wheel Width (mm)  26  Platform Width (mm)  452  Dimensions when Folded, Width W x Depth D x Height H (mm)  452×705×235  Mass (kg)  7.6  Platform Dimensions (Depth) (mm)  705  Handle Height (mm)  825  Material (Main Unit)  Board: Plastic / Handle: steel  Feature  Lightweight  Material (Wheel)  Natural rubber  Caster  Silent type 
    Rating:
    78%
    from S$79.99
    Min. 2 days
  7. Container Carry Foldable Resin
    MonotaRO Container Carry Foldable Resin
    Since it is foldable, it can be folded and stored when not in use, which is very convenient without taking up space for storage. Also, since it is equipped with casters, it is very useful for moving luggage. Carrying luggage * When using, be sure to fix the resin stoppers (2 pieces) fitted on the... Read More
    Material (Main Unit)  Container: PP / Handle: Aluminum  Material  Resin  Material (Caster)  Wheel: PVC, Shaft: Metal 
    Rating:
    73%
    from S$27.99
    Min. 2 days
  8. Lightweight Plastic Platform Trolley Cartio (Folding Handle Type)
    TRUSCO Lightweight Plastic Platform Trolley Cartio (Folding Handle Type)
    A lightweight and durable Pro Tool trolley. The running noise is quiet due to the adoption of sound-saving casters. Achieves weight reduction by exposing the rib structure. In addition, the echo from the floor is reduced, allowing you to drive quieter. Elastomer resin wheels reduce tire marks. Tr... Read More
    Platform Height (mm)  162  Caster  2 free casters x 2 fixed casters  Handle Height (mm)  900  Surface Treatment  Handle: powder coating  Feature  Lightweight  Material (Handle)  Steel  Material (Wheel / Hardware)  Steel  Noise countermeasures  Yes 
    Rating:
    95%
    from S$199.90
    Min. 2 days
  9. Cart Foldable Compact Resin Lightweight / Light Duty
    MonotaRO Cart Foldable Compact Resin Lightweight / Light Duty
    The dolly is foldable and compact. Compared to resin, the mass is lighter and easier to handle. The handle can be stored flat when folded, and it is lightweight and easy to carry. Since it is a caster made of polypropylene (PP), it has durability close to that of nylon casters. For transportation... Read More
    Platform Height (mm)  125  Wheel Width (mm)  20  Dimensions when Folded, Width W x Depth D x Height H (mm)  285×730×130  Platform Width (mm)  385  Mass (kg)  4.3  Load Capacity (kg)  50  Platform Dimensions (Depth) (mm)  595  Wheel Diameter (Φmm)  75  Handle Height (mm)  795  Material (Handle)  Aluminum  Color  Blue  Material (Wheel)  PP  Material (Cargo)  Polypropylene (PP) 
    Rating:
    75%
    from S$37.99
    Min. 2 days
  10. IK series casters
    Ishikawa Seisakusho IK series casters
    Material (Wheel / Hardware)  Rubber and steel 
    Rating:
    93%
    from S$14.99
    Min. 2 days
  11. Resin transport vehicle Silent Master
    NANSIN Resin transport vehicle Silent Master
    Low-noise caster that enables smooth running of the threat: Quietness that cleared the noise environment standard value (40db) or less. Operation force is half of the conventional one. Uses durable and unbreakable steel fittings. Gray rubber wheels do not show dirt on the floor. It has a shape th... Read More
    Specification  Anti-slip pad  Type  Folding  Noise countermeasures  Yes 
    Rating:
    88%
    from S$179.90
    Min. 2 days
  12. Resin Flat Trolley
    IRIS OHYAMA Resin Flat Trolley
    Because it is lightweight, you can use it easily. Flexible Casters x 2 (Handle Hole Side), Fixed Casters x 2 *Be sure to use within the load capacity. Apply the load evenly so that the load is not concentrated on one point.
    Platform Height (mm)  110  Caster  2 wheels freely  Mass (kg)  2.2  Platform Width (mm)  365  Platform Dimensions (Depth) (mm)  495  Wheel Diameter (Φmm)  75  Allowable Load (kg)  80  Color  Black  Feature  Lightweight  Material (Wheel)  Nylon  Material (Main Unit)  Polypropylene  Material (Cargo)  Resin  Material (Wheel / Hardware)  Steel  Type  compact 
    Rating:
    80%
    from S$58.99
    Min. 2 days
  13. Wooden flat trolley
    ASTAGE Wooden flat trolley
    It is easy to hold and is very useful in various situations as a portable trolley. The pedestal uses laminated wood. The plate used is about 17mm thick and sturdy. There is a non-slip cushion on the surface of the pedestal, making it difficult for luggage to slip off. All casters are free to move... Read More
    Load Capacity (kg)  100  Allowable Load (kg)  100  Platform Height (mm)  130  Wheel Diameter (Φmm)  75  Material (Wheel)  PVC  Material (Wheel / Hardware)  Steel  Material (Cargo)  plywood 
    Rating:
    100%
    from S$59.99
    Min. 2 days
  14. Lightweight Resin Carrier "Cartio" Folding Handle with Stopper
    TRUSCO Lightweight Resin Carrier "Cartio" Folding Handle with Stopper
    A lightweight and durable Pro Tool trolley. The running noise is quiet due to the adoption of sound-saving casters. Achieves weight reduction by exposing the rib structure. In addition, the reverberation from the floor is reduced, allowing you to drive quieter. Elastomer resin wheels reduce tire ... Read More
    Wheel Diameter (Φmm)  100  Platform Height (mm)  162  Load Capacity (kg)  200  Trusco Part No.  454-8311  Platform Width (mm)  490  Platform Dimensions (Depth) (mm)  780  Mass (kg)  9.6  Handle Height (mm)  900  Color  Black  Material (Wheel)  Elastomer resin  Feature  Lightweight  Applicable stopper  MPK-700FB  Material (Main Unit)  Polypropylene (PP)  Material (Handle)  Steel (powder coating)  Caster  Swivel and fixed vehicles, 2 each  Noise countermeasures  Yes 
    Rating:
    97%
    from S$299.90
    Min. 2 days
  15. Flat trolley Wooden rubber wheel Anti-slip
    MonotaRO Flat trolley Wooden rubber wheel Anti-slip
    Rubber is wrapped around the edges to prevent scratches and impacts. Since the loading surface is non-slip processed, stable luggage can be transported. The top plate has a handle, which is convenient for carrying around. The casters are all four wheels, so they move smoothly. Also, since the whe... Read More
    Load Capacity (kg)  100  Handle Hole (mm)  125×35  Material (Cargo)  Lauan plywood  Material (Wheel)  Rubber  Feature  Silent  Caster  Swivel car x 4  Material (Slip Prevention)  Synthetic rubber  Surface Treatment  Top varnish painting  Noise countermeasures  Yes 
    Rating:
    90%
    from S$48.99
    Min. 2 days
  16. Bogie Foldable Mini Resin Rubber Wheels Lightweight Running Handle Telescopic Type
    MonotaRO Bogie Foldable Mini Resin Rubber Wheels Lightweight Running Handle Telescopic Type
    It is lightweight at approximately 3 kg and compact, making it easy to operate even in tight spaces. In addition, since the handle part is telescopic, it can be stored compactly. Various luggage can be transported with a carry function that is convenient when moving. Since it uses silent bearings... Read More
    Platform Height (mm)  125  Wheel Width (mm)  20  Mass (kg)  3.3  Platform Width (mm)  385  Dimensions when Folded, Width W x Depth D x Height H (mm)  385×560×130  Platform Dimensions (Depth) (mm)  435  Wheel Diameter (Φmm)  75  Load Capacity (kg)  80  Handle Height (mm)  860  Color  Black  Material (Main Unit)  PP  Material (Handle)  Steel  Material (Wheel)  TPR rubber 
    Rating:
    80%
    from S$66.99
    Min. 2 days
  17. Multi-carry "Consolidated"
    TRUSCO Multi-carry "Consolidated"
    With a handle that is convenient to carry, there are 3 handle holes and the weight of each unit is 4.5 kg, so you can carry it easily. Ideal for transporting medium-weight items such as trolleys and wagons.
    Wheel Diameter (Φmm)  100  Platform Height (mm)  148  Load Capacity (kg)  150  Platform Width (mm)  390  Platform Dimensions (Depth) (mm)  680  Color  Green  Material (Cargo)  Polypropylene (PP)  Feature  Stackable  Material (Wheel / Hardware)  Steel 
    Rating:
    100%
    from S$89.99
    Min. 2 days
  18. Root Boy Telescopic Carry 202 Type
    Route Kougyou Root Boy Telescopic Carry 202 Type
    Ideal for transporting boxes such as packing cases.
    Maximum Load (kg)  200  Wheel Diameter (Φmm)  75  Caster Diameter (Φmm)  75  Type  Container / box trolley  Material (Caster)  Nylon  Caster Type / Size (mm)  Nylon caster Φ75  Material (Main Unit)  Steel 
    Rating:
    93%
    from S$89.99
    Min. 2 days
  19. Folding Carry Cart (Large)
    Center Shoji Folding Carry Cart (Large)
    A folding carry cart that is convenient to carry. Easy to assemble.
    Allowable Load (kg)  35  Box Inner Dimensions, Width W x Depth D x Height H (mm)  Approximately 390 x 350 x 340  Outer Dimensions, Width W x Depth D x Height H (mm)  Approximately 420 x 370 x 400 
    Rating:
    73%
    from S$38.99
    Min. 2 days
  20. Foldable Container Carry Hakobel
    Asahipen Foldable Container Carry Hakobel
    When not in use, it can be folded and stored compactly. Since it is equipped with casters, you can easily carry heavy luggage. For carrying luggage * This container carry is for carrying luggage, so please do not carry children or animals.
    Material (Pipe)  Aluminum alloy  RoHS directive (corresponding to 10 substances)  Correspondence  Material (wheel)  PP  Material (Main Unit)  PP (polypropylene)  Material (Caster)  Rubber 
    Rating:
    40%
    from S$59.99
    Min. 2 days
  21. Resin Carrier Compact Carry
    NANSIN Resin Carrier Compact Carry
    A compact resin carrier that can be easily transported and stored easily. Since the handle can be stored exactly, it is easy to carry and store. Uses gray elastomer wheels that do not leave running marks.
    Load Capacity (kg)  100  Platform Height (mm)  125  Height when Folded (mm)  125  Caster  2 free casters x 2 fixed casters  Platform Width (mm)  390  Mass (kg)  4.4  Platform Dimensions (Depth) (mm)  600  Wheel Diameter (Φmm)  75  Handle Height (mm)  820  Type  Folding  Material (Wheel)  Gray elastomer  Material  Resin  Material (Main Unit)  Resin 
    Rating:
    96%
    from S$76.99
    Min. 2 days
  22. Folding Oricon carry cart
    YAMAZEN Folding Oricon carry cart
    Great for various transportation such as heavy PET bottles, foodstuffs, leisure goods, gardening goods, etc. Compact design that can be kept in the car. Easy to move with a handle. Canned foods and bottles can also be stored vertically. As an Oricon carry, shopping cart, hand carry, and in-vehicl... Read More
    Material  (Body) Polypropylene, (Handle) Aluminum 
    from S$49.99
    Min. 2 days
  23. Box Type Container Carry Shopping Trolley
    CAPTAIN STAG Box Type Container Carry Shopping Trolley
    Box type that does not drop things. Can be folded for compact storage. Easily move heavy luggage. * The storage dimensions are the dimensions when folded and placed horizontally. It is the dimension when the main body dimension is expanded.
    Allowable Load (kg)  20  Mass (g)  2180  Main Unit Dimensions (Width x Depth x Height) (mm)  410×345×870  Storage Dimensions (width W x depth D x height H) (mm)  410×410×90  Storage Capacity  7 2L plastic bottles  Wheel Diameter (Φmm)  75 
    from S$53.99
    Min. 2 days
  24. Resin trolley (stacking and connection specifications)
    Sakae Resin trolley (stacking and connection specifications)
    Unique safety stacking structure !!
    Wheel Diameter (Φmm)  100  Platform Height (mm)  150  Load Capacity (kg)  200  Allowable Load (kg)  200  Platform Width (mm)  520  Mass (kg)  Platform Dimensions (Depth) (mm)  720  RoHS directive (corresponding to 10 substances)  Correspondence  Color (Body)  Gray  Caster  Metal fittings: Steel (4 free)  Material (Cargo)  Polypropylene (PP)  Material (Wheel)  Rubber  Feature  Stackable  Material (Wheel / Hardware)  Steel 
    from S$149.90
    Min. 2 days
  25. Rubber Topper
    WAKO PALLET Rubber Topper
    A dolly stopper (wheel chock) that can be easily installed anywhere. Prevents accidents during loading and unloading of trolley luggage. For work on trolleys, in distribution warehouses, in factories
    Color  Black / yellow  Mass (kg)  1.55  Length (mm)  1220  Material  Synthetic rubber  Width (mm)  50  Thickness (mm)  20  Trusco Part No.  818-8544  Type of Terminal Fitting  Just put on the floor without fixing 
    from S$689.90
    Min. 32 days
  26. Standard caster
    Uesugi Transporting Machinery Mfg. Standard caster
    Wheel Diameter (Φmm)  130  Material (wheel)  Reinforced plastic  Material (Caster)  Rubber  Finish of Hardware  Unichrome plating 
    Rating:
    100%
    from S$89.99
    Min. 2 days
  27. Telescopic resin cart
    Sakae Telescopic resin cart
    A telescopic type has been added to Sakae's resin trolley, which is popular for its stacking and connecting functions.
    Uniform Load Capacity (kg)  200  External Dimensions / Height (mm)  200  RoHS directive (corresponding to 10 substances)  Correspondence  Material  PP resin (polypropylene) 
    Rating:
    100%
    from S$98.99
    Min. 7 days
  28. Rubber net (for trolley)
    YUTAKA MAKE Rubber net (for trolley)
    A rubber net to prevent the load from collapsing when the dolly moves. A rubber net that is very easy to expand and contract and easy to handle. Fall prevention when transporting a dolly
    Maximum Elongation (mm)  1400×1400  Included Accessories  6 rubber hooks  Net Mesh  9 squares x 9 squares  Dimension (mm)  900×900  Wire Diameter Φ(mm)  About 4.5  mesh (cm)  Approx. 10 (1 square)  Color  Black  Material  Core: synthetic rubber, coating: PP  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$38.99
    Min. 2 days
  29. BASKET TROLLEY basket trolley
    DULTON BASKET TROLLEY basket trolley
    It can be stacked as a basket-type carry cart basket. * The handle does not have a lock function.
    Length (mm)  365  Height (mm)  450  Width (mm)  450  Maximum Height (mm)  920  Material  Polypropylene, aluminum 
    from S$68.99
    Min. 11 days
  30. Plastic Dolly
    Sakae Plastic Dolly
    Platform Height (mm)  104  Mass (kg)  Platform Width (mm)  370  Platform Dimensions (Depth) (mm)  500  Color (Body)  Blue 
    from S$66.99
    Min. 7 days
  31. Resin-linked dolly
    NANSIN Resin-linked dolly
    from S$49.99
    Min. 2 days
  32. Hand truck box Cold storage type
    TRUSCO Hand truck box Cold storage type
    By combining various materials, the heat and cold insulation effect is improved. The aluminum foil of this product has a heat ray reflectance of 90% or more, further improving the heat and cold insulation effect. Store compactly when not needed. It can be easily attached to the dolly.
    Mass (kg)  2.7  Trusco Part No.  277-6928  Opening Width W x Depth D x Height H (mm)  600×450×450 
    from S$549.90
    Min. 2 days
  33. Container Carry
    AS ONE Container Carry
    A container carry using AAS resin coated steel pipe. The container is sold separately.
    Allowable Load  About 100kg  Caster  Φ65mm (with 2 diagonal stoppers) 
    from S$129.90
    Min. 4 days
  34. Plywood flat trolley
    NANSIN Plywood flat trolley
    Platform Height (mm)  150  Load Capacity (kg)  150  Mass (kg)  4.4  Platform Width (mm)  450  Platform Dimensions (Depth) (mm)  600  Wheel Diameter (Φmm)  75  Specification  Direct caster  Material (Wheel)  Elastomer 
    from S$89.99
    Min. 7 days
  35. Aluminum cart air caster specification
    TRUSCO Aluminum cart air caster specification
    Lightweight and quiet due to the adoption of air casters. The surface treatment is alumite clear processing and has excellent weather resistance. Clean room. Cold storage warehouse.
    Platform Height (mm)  123  Load Capacity (kg)  200  Wheel Diameter (Φmm)  75  Material (Main Unit)  Aluminum  Material  Aluminum  Specification  Finished product  Caster  Free car, 2 each with free car stopper  Feature  Lightweight  Material (Wheel)  Rubber  Material (Metal Hub)  Steel  Noise countermeasures  Yes 
    from S$199.90
    Min. 2 days
  36. Cart Scale SD Series
    A&D Cart Scale SD Series
    A dolly type that is convenient for moving. Can be folded and stored after use. Power supply is 6 C-size batteries (sold separately) Auto power off function: Power off automatically if it does not operate for 5 minutes or more (it is also possible to turn off the function) Tare function: Zero dis... Read More
    Power Supply  6 AA batteries (sold separately)  Included Accessories  Instruction manual  Material (Wheel / Hardware)  SPCC  Material (Cargo)  SPCC  Material (Wheel)  SPCC  Material (Handle)  SPCC 
    from S$1,199.00
    Min. 3 days
  37. Caster Φ75 nylon car with free stopper for container cart
    TRUSCO Caster Φ75 nylon car with free stopper for container cart
    Has excellent wear resistance. The start is smooth. Caster for telescopic container trolley.
    Mass (kg)  0.40  Mounting base (mm)  100×58  Wheel Width (mm)  25  Trusco Part No.  389-9705  Wheel Diameter (Φmm)  75  Allowable Load (N)  784  Mounting Hole Diameter (Φmm)  8.8  Mounting Screw Spacing (mm)  82×40  Mounting Height (mm)  93  Material (Wheel)  Nylon  Stopper  Yes  Shape  freely 
    from S$19.99
    Min. 4 days
  38. Cargo collapse prevention net homey tie for trolley
    TRUSCO Cargo collapse prevention net homey tie for trolley
    from S$11.99
    Min. 2 days
  39. Folding Platform Trolley
    YAMAZEN Folding Platform Trolley
    The handle can be stored flat when folded. Large luggage can also be used as a flat cart. With 4 non-slip Quiet running noise with TPR casters and radial bearings As a dolly with a handle, a home carry, and a carry cart. When folded, it becomes flat and can be used as a flat cart.
    Platform Height (mm)  125  Platform Width (mm)  385  Storage Dimensions (width W x depth D x height H) (mm)  385×730×125  Mass (kg)  4.8  Platform Dimensions (Depth) (mm)  600  Wheel Diameter (Φmm)  75  Handle Height (mm)  795  Load Capacity (kg)  About 100  Allowable Load (kg)  About 100  Material (Cargo)  Polypropylene  Material (Wheel / Hardware)  Steel  Material (Handle)  Steel  Material (Wheel)  TPR/PP 
    from S$99.90
    Min. 10 days
  40. 2-Tier Cart with Folding Container Clax Mobil Trolley
    AS ONE 2-Tier Cart with Folding Container Clax Mobil Trolley
    Both the dolly and the container can be folded.
    Handle Height (mm)  1020  As ONE Part Number  3-8191-01  Material (Handle)  ABS resin  Type  Body  Material (Wheel / Hardware)  PP  Material (Cargo)  PP (polypropylene), steel  Material (Wheel)  PVC 
    from S$669.90
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 1472

Set Ascending Direction