Folding Handle Type
Other Related Pages
- MonotaRO Folding Steel TrolleyFoldable for easy storage !! Safe with rubber all around. *Even if it is within the load capacity, please do not use it to climb over a step with a heavy object on it. There is a risk of collapse and damage. *Please do not load items in such a way that the center of gravity is biased or higher th... Read MoreMaterial (Main Unit) Steel Material (Wheel) TPR rubber
- MonotaRO Trolley foldable type compact made of resinIt is very convenient for storage because it becomes flat when folded. Since the flat size is 14.5 cm, it can be stored if there is a gap of 15 cm. The top plate has four non-slip parts for stable transportation while driving. In addition, the top plate has three handles, so it is very convenient... Read MoreLoad Capacity (kg) 100 Platform Height (mm) 125 Wheel Width (mm) 26 Platform Width (mm) 385 Dimensions when Folded, Width W x Depth D x Height H (mm) 385×730×145 Mass (kg) 5.6 Platform Dimensions (Depth) (mm) 595 Wheel Diameter (Φmm) 75 Handle Height (mm) 820 Color Black Material (Cargo) Polypropylene (PP) Material (Handle) Steel
- MonotaRO Platform Trolley Folding Compact Plastic Lightweight Rubber WheelsBecause it uses silent bearings, it is a quiet dolly that makes less noise when used than a normal dolly. It is very convenient for storage because it becomes flat when folded. Since the flat size is 14.5 cm, it can be stored if there is a gap of 15 cm. The top plate has four non-slip parts for s... Read MoreLoad Capacity (kg) 100 Platform Height (mm) 125 Wheel Width (mm) 26 Platform Width (mm) 385 Dimensions when Folded, Width W x Depth D x Height H (mm) 385×730×145 Mass (kg) 5.6 Platform Dimensions (Depth) (mm) 595 Wheel Diameter (Φmm) 75 Handle Height (mm) 820 Color Black Material (Cargo) Polypropylene (PP) Material (Wheel) Rubber Material (Handle) Steel Noise countermeasures Yes
- MonotaRO Bogie Foldable Resin Lightweight Running Rubber WheelsLight casters for comfortable running! Foldable for easy storage. Lightweight resin top plate. Casters are already installed, so no assembly work is required. *Please do not load items in such a way that the center of gravity is biased or higher than the load. *The load is displayed as a uniform ... Read MoreWheel Diameter (Φmm) 100 Platform Height (mm) 145 Load Capacity (kg) 150 Wheel Width (mm) 26 Platform Width (mm) 452 Dimensions when Folded, Width W x Depth D x Height H (mm) 452×705×235 Mass (kg) 7.6 Platform Dimensions (Depth) (mm) 705 Handle Height (mm) 825 Material (Main Unit) Board: Plastic / Handle: steel Feature Lightweight Material (Wheel) Natural rubber Caster Silent type
- TRUSCO Lightweight Plastic Platform Trolley Cartio (Folding Handle Type)A lightweight and durable Pro Tool trolley. The running noise is quiet due to the adoption of sound-saving casters. Achieves weight reduction by exposing the rib structure. In addition, the echo from the floor is reduced, allowing you to drive quieter. Elastomer resin wheels reduce tire marks. Tr... Read MorePlatform Height (mm) 162 Caster 2 free casters x 2 fixed casters Handle Height (mm) 900 Surface Treatment Handle: powder coating Feature Lightweight Material (Handle) Steel Material (Wheel / Hardware) Steel Noise countermeasures Yes
- MonotaRO Cart Foldable Compact Resin Lightweight / Light DutyThe dolly is foldable and compact. Compared to resin, the mass is lighter and easier to handle. The handle can be stored flat when folded, and it is lightweight and easy to carry. Since it is a caster made of polypropylene (PP), it has durability close to that of nylon casters. For transportation... Read MorePlatform Height (mm) 125 Wheel Width (mm) 20 Dimensions when Folded, Width W x Depth D x Height H (mm) 285×730×130 Platform Width (mm) 385 Mass (kg) 4.3 Load Capacity (kg) 50 Platform Dimensions (Depth) (mm) 595 Wheel Diameter (Φmm) 75 Handle Height (mm) 795 Material (Handle) Aluminum Color Blue Material (Wheel) PP Material (Cargo) Polypropylene (PP)
- NANSIN Resin transport vehicle Silent MasterLow-noise caster that enables smooth running of the threat: Quietness that cleared the noise environment standard value (40db) or less. Operation force is half of the conventional one. Uses durable and unbreakable steel fittings. Gray rubber wheels do not show dirt on the floor. It has a shape th... Read MoreSpecification Anti-slip pad Type Folding Noise countermeasures Yes
- TRUSCO Lightweight Resin Carrier "Cartio" Folding Handle with StopperA lightweight and durable Pro Tool trolley. The running noise is quiet due to the adoption of sound-saving casters. Achieves weight reduction by exposing the rib structure. In addition, the reverberation from the floor is reduced, allowing you to drive quieter. Elastomer resin wheels reduce tire ... Read MoreWheel Diameter (Φmm) 100 Platform Height (mm) 162 Load Capacity (kg) 200 Trusco Part No. 454-8311 Platform Width (mm) 490 Platform Dimensions (Depth) (mm) 780 Mass (kg) 9.6 Handle Height (mm) 900 Color Black Material (Wheel) Elastomer resin Feature Lightweight Applicable stopper MPK-700FB Material (Main Unit) Polypropylene (PP) Material (Handle) Steel (powder coating) Caster Swivel and fixed vehicles, 2 each Noise countermeasures Yes
- MonotaRO Bogie Foldable Mini Resin Rubber Wheels Lightweight Running Handle Telescopic TypeIt is lightweight at approximately 3 kg and compact, making it easy to operate even in tight spaces. In addition, since the handle part is telescopic, it can be stored compactly. Various luggage can be transported with a carry function that is convenient when moving. Since it uses silent bearings... Read MorePlatform Height (mm) 125 Wheel Width (mm) 20 Mass (kg) 3.3 Platform Width (mm) 385 Dimensions when Folded, Width W x Depth D x Height H (mm) 385×560×130 Platform Dimensions (Depth) (mm) 435 Wheel Diameter (Φmm) 75 Load Capacity (kg) 80 Handle Height (mm) 860 Color Black Material (Main Unit) PP Material (Handle) Steel Material (Wheel) TPR rubber
- NANSIN Resin Carrier Compact CarryA compact resin carrier that can be easily transported and stored easily. Since the handle can be stored exactly, it is easy to carry and store. Uses gray elastomer wheels that do not leave running marks.Load Capacity (kg) 100 Platform Height (mm) 125 Height when Folded (mm) 125 Caster 2 free casters x 2 fixed casters Platform Width (mm) 390 Mass (kg) 4.4 Platform Dimensions (Depth) (mm) 600 Wheel Diameter (Φmm) 75 Handle Height (mm) 820 Type Folding Material (Wheel) Gray elastomer Material Resin Material (Main Unit) Resin
- A&D Cart Scale SD SeriesA dolly type that is convenient for moving. Can be folded and stored after use. Power supply is 6 C-size batteries (sold separately) Auto power off function: Power off automatically if it does not operate for 5 minutes or more (it is also possible to turn off the function) Tare function: Zero dis... Read MorePower Supply 6 AA batteries (sold separately) Included Accessories Instruction manual Material (Wheel / Hardware) SPCC Material (Cargo) SPCC Material (Wheel) SPCC Material (Handle) SPCCfrom S$1,199.00Min. 3 days
- YAMAZEN Folding Platform TrolleyThe handle can be stored flat when folded. Large luggage can also be used as a flat cart. With 4 non-slip Quiet running noise with TPR casters and radial bearings As a dolly with a handle, a home carry, and a carry cart. When folded, it becomes flat and can be used as a flat cart.Platform Height (mm) 125 Platform Width (mm) 385 Storage Dimensions (width W x depth D x height H) (mm) 385×730×125 Mass (kg) 4.8 Platform Dimensions (Depth) (mm) 600 Wheel Diameter (Φmm) 75 Handle Height (mm) 795 Load Capacity (kg) About 100 Allowable Load (kg) About 100 Material (Cargo) Polypropylene Material (Wheel / Hardware) Steel Material (Handle) Steel Material (Wheel) TPR/PPfrom S$99.90Min. 10 days
- AS ONE 2-Tier Cart with Folding Container Clax Mobil TrolleyBoth the dolly and the container can be folded.Handle Height (mm) 1020 As ONE Part Number 3-8191-01 Material (Handle) ABS resin Type Body Material (Wheel / Hardware) PP Material (Cargo) PP (polypropylene), steel Material (Wheel) PVCfrom S$669.90Min. 4 days
- TRUSCO High-grade transport vehicle (folding handle) 740X460mmBy folding the handle, it is a dolly that can be stacked and stored when not in use and can be carried around. It has excellent operability by eliminating the rattling of the handle that tends to occur in the folding handle. The positions of free cars and fixed cars can be changed. Uses standard ... Read MoreWheel Diameter (Φmm) 100 Mass (kg) 15.2 Platform Height (mm) 163 Load Capacity (kg) 200 Trusco Part No. 336-4020 Platform Width (mm) 460 Platform Dimensions (Depth) (mm) 740 Handle Height (mm) 904 Specification Finished product, folding handle type Suitable for H-100B、HTL01 Material (Cargo) Steel Caster Swivel caster, 2 fixed casters each Noise countermeasures Yesfrom S$269.90Min. 2 days
- TRUSCO Plastic carrier acrocarryBy making the top plate made of polycarbonate, we have realized a dolly with an unprecedented transparency. By making the top plate a mesh structure, the echo from the floor is suppressed and the running is quiet. When the handle is stored, it can be used as a flat cart. You can carry your luggag... Read MoreLoad Capacity (kg) 100 Platform Height (mm) 125 Platform Width (mm) 390 Platform Dimensions (Depth) (mm) 600 Wheel Diameter (Φmm) 75 Handle Height (mm) 890 Material (Wheel) Elastomer resin Type Folding handle type Material (Cargo) Polycarbonate (PC) Material (wheel) Steel Material (Handle) Steel (melamine baked paint) Caster Swivel caster, 2 fixed casters eachfrom S$169.90Min. 2 days
- MonotaRO Foldable Plastic TrolleyFoldable for easy storage!! Lightweight resin top plate. Casters are already installed, so no assembly work is required. *Please do not load items in such a way that the center of gravity is biased or higher than the load. *The load is displayed as a uniform load.Wheel Diameter (Φmm) 102 Platform Height (mm) 145 Load Capacity (kg) 150 Wheel Width (mm) 26 Platform Width (mm) 452 Dimensions when Folded, Width W x Depth D x Height H (mm) 452×705×235 Mass (kg) 7.6 Platform Dimensions (Depth) (mm) 705 Handle Height (mm) 825 Material (Main Unit) Board: Plastic / Handle: steel Feature Lightweight Material (Wheel) TPR rubber
- MonotaRO Folding Platform TrolleyA must-see for those who are in trouble with the storage space for the dolly. It is a very convenient dolly that can be stored even in a narrow space because it can be folded up to the casters. Moreover, it is lightweight and easy to handle. In addition, the handle part can be adjusted in height ... Read MoreWheel Diameter (Φmm) 101 Platform Height (mm) 180 Specification 2 free casters x 2 fixed casters Caster 2 free casters x 2 fixed casters Wheel Width (mm) 32.6 Platform Width (mm) 410 Dimensions when Folded, Width W x Depth D x Height H (mm) 410×675×80 Mass (kg) 6.35 Folding size (width W x depth D x height H) (cm) 67.5×41×8 Platform Dimensions (Depth) (mm) 675 Handle Height (mm) 723, 823, 923 (three-step adjustable) Load Capacity (kg) 80 Color Black Type Folding Feature Lightweight Material (Cargo) Polypropylene Material (Wheel) TPR
- MonotaRO Trolley for off-roadIt can run tough on various road surfaces such as grass, gravel roads, uneven roads, etc. Puncture-free tires and front stopper are standard equipment. Can be used on various road surfaces such as asphalt, lawn, and gravel roads! *Even within the load capacity, please do not use the product to cl... Read MoreLoad Capacity (kg) 100 Wheel Diameter (Φmm) 150 Platform Height (mm) 220 Wheel Width (mm) 40 Platform Width (mm) 480 Platform Dimensions (Depth) (mm) 750 Dimensions when Folded, Width W x Depth D x Height H (mm) 750×480×220 Handle Height (mm) 860 Mass (kg) About 11.5 Color Black Material (Cargo) PP resin Material (Wheel) Rubber Material (Handle) Steel
- MonotaRO Telescopic cart Aluminum frameA rust-resistant, lightweight aluminum frame telescopic trolley. The pedestal expands and contracts according to the luggage. The height of the handle can also be adjusted in 2 steps. *Please do not load more than the load capacity as it may lead to an accident. In addition, please do not load pa... Read MoreWheel outer diameter (mm) 100 Load Capacity (kg) 100 Platform Height (mm) 165 Wheel Width (mm) 27 Platform Width (mm) 410 Dimensions when Folded, Width W x Depth D x Height H (mm) 410×500×235 Platform Dimensions (Depth) (mm) 500(~710) Handle Height (mm) 710(~950) Mass (kg) 8 Material (Cargo) Aluminum Feature Lightweight Material (Wheel) PP/TPE Color Silver Material (Handle) Steel (chrome plated)
- NANSIN Resin fine sound transport vehicle Silent Master Special brake installed typeEquipped with a special brake (patent pending) You can easily turn the brake on and off with a single touch. Since the pedals are stored in the top plate, the pedals do not hit your feet when carrying luggage, so you can ride without stress. The pedal has a tactile feel, and the ON/OFF of the sto... Read MoreWheel Diameter (Φmm) 125 Mass (kg) 17 Caster 2 free casters x 2 fixed casters Platform Height (mm) 203 Load Capacity (kg) 300 Platform Width (mm) 600 Handle Height (mm) 861 Platform Dimensions (Depth) (mm) 900 Caster Type Faint sound Type Folding Material (Wheel) Gray rubber Specification With non-slip, with foot brake (SB) Noise countermeasures Yes Brake / stopper Yes
- NANSIN Resin transport vehicle Silent Master (with brake)Low-noise casters that enable smooth running of the threat: Quietness that clears the noise environment standard value (40db) or less. The operating force is half of the conventional one. Uses durable and unbreakable steel fittings. Gray rubber wheels do not show dirt on the floor. It has a shape... Read MoreType Folding Brake With large foot brake Noise countermeasures Yes Brake / stopper Yes
- TRUSCO Small Resin Carrier Komawari-kunSilent with Φ75 sound-saving casters. Elastomer resin wheels have higher repulsion than conventional rubber wheels, move lightly, and reduce tire marks. Weighing 3.9 kg (approximately 9% lighter than conventional products), it reduces the burden on workers and is easy to carry (move). A wide vari... Read MoreLoad Capacity (kg) 100 Platform Height (mm) 125 Mass (kg) 3.9 Platform Width (mm) 390 Platform Dimensions (Depth) (mm) 600 Wheel Diameter (Φmm) 75 Handle Height (mm) 790 Material (Wheel) Elastomer resin Type Folding handle type Applicable stopper KW-GJS Feature Lightweight Material (wheel) Steel Material (Handle) Steel (melamine baked paint) Caster Swivel caster, 2 fixed casters each
- PEARL METAL Easy lightweight family cartIf you fold the handle, you can use it as a flatbed! When folded, it can be stored neatly in the gap.Load Capacity (kg) (Maximum) about 50 Platform Width (mm) 400 Allowable Load (kg) 50 Wheel Diameter (Φmm) 75 Platform Height (mm) About 125 Material (Handle) Aluminum alloy Material (Wheel / Hardware) Iron (galvanized) Material (Cargo) Polypropylene (PP) Material (Wheel) Polyvinyl chloride
- Ishikawa Seisakusho Hand Truck with Brake Pedal (Folding Handle)It is light to push and has excellent durability. It has a convenient one-pedal stopper with a folding handle.Caster 2 free casters x 2 fixed casters Handle Height (mm) 850 Top plate shape Laminated board Material (Wheel) Rubber Material (Cargo) Steel Material (Handle) Steel Material (Wheel / Hardware) Steel / Rubber Wall Thickness (mm) Upper plate: 0.9, Lower plate: 0.9 Brake / stopper Yes Noise countermeasures Yes
- Ishikawa Seisakusho Folding Handle TrolleyLight to push. Excellent durability.Type Folding handle Material (Wheel) Rubber Material (Handle) Steel Material (Cargo) Steel Caster Swivel caster x 2, Fixed caster x 2 Noise countermeasures Yes
- MonotaRO Platform Trolley Foldable Steel PU Wheels LightweightWith light casters, it is a quiet cart that makes less noise than ordinary steel carts. Since the casters are made of urethane, they are excellent in oil resistance, abrasion resistance, and low temperature resistance, making them suitable for use in machine shops where oil tends to adhere to the... Read MoreWheel Diameter (Φmm) 100 Platform Height (mm) 150 Load Capacity (kg) 150 Platform Width (mm) 475 Dimensions when Folded, Width W x Depth D x Height H (mm) 475×730×240 Platform Dimensions (Depth) (mm) 730 Mass (kg) 8.5 Handle Height (mm) 820 Color Black Material (Wheel) Polyurethane Caster Silent type Material (Cargo) Steel
- NANSIN Steel Folding Hand TruckNon-marking wheels keep the floor clean. The handle is foldable for space-saving storage. A rubber mat is laid on the loading surface to prevent the load from collapsing.Specification 2 free casters 2 fixed casters Material (Wheel) Elastomer Type Folding Material (Cargo) Steel
- MonotaRO Bogie Foldable Resin Made Lightweight Running Rubber Wheels with Hand StopperWhen you take your hand off the red handle, it automatically locks on! It doesn't move with the safety gear lock! Ideal for schools, hospitals, welfare, factories, warehouses, offices, etc. *Please do not load more than the load capacity as it may lead to an accident. In addition, please do n... Read MoreColor Black Material (Wheel) Natural rubber Material PP (brake handle) Material (Cargo) Polypropylene (PP) Material (Handle) Steel
- Uesugi Transporting Machinery Mfg. Plastic Hand Truck (Foldable)Compared to conventional silent trucks, the cost is lower, and reinforced plastic and radial bearings are used for the caster covers, which greatly improves the noise reduction effect. You can also use it for food because it can suppress rust.Material (Caster Cover) Reinforced plastic Noise countermeasures Yes
- YAMAZEN Folding Trolley with Brake Lightweight Quiet Caster (Load Capacity 100 Kg)Convenient for storage with self-supporting function. The handle can be stored flat when folded, saving space. The loading platform has 4 non-slip parts. Achieves quiet running noise with TPR casters and radial bearings. Large luggage can also be used as a flat cart. As a folding trolley, flat tr... Read MorePlatform Height (mm) 125 Platform Width (mm) 385 Storage Dimensions (width W x depth D x height H) (mm) 385×750×125 Mass (kg) 5.6 Platform Dimensions (Depth) (mm) 600 Wheel Diameter (Φmm) 75 Handle Height (mm) 795 Allowable Load (kg) About 100 Load Capacity (kg) About 100 Material (Cargo) Polypropylene Material (Wheel / Hardware) Steel Material (Handle) Steel Material (Wheel) TPR/PP
- MonotaRO Folding Trolleys AluminumPole oxidation treatment is applied to the surface of the aluminum alloy to improve the rust prevention effect and durability. By adopting casters with bearings, even heavy luggage can be pushed lighter than conventional trolleys. The part where the load is applied is reinforced with an iron plat... Read MoreMounting Screw Spacing (mm) (Caster) 56 × 76 Material (Main Unit) Aluminum alloy and iron
- TASSCOM Folding basket cart (with stand)A convenient trolley with a deep basket that prevents the load from falling. The handle can be folded to save space when not in use. Furthermore, if you use the stand attached to the main unit, it is possible to place it vertically. The front wheels float when you step on the stand, so it's c... Read MoreWheel Diameter (Φmm) 100 Dimensions at Use, Width W x Depth D1 x Height H1 (mm) 400×620×915 Dimensions when Folded, Width W x Depth D x Height H (mm) 400×630×370 Mass (kg) 6.8 Load Capacity (kg) 60 Uniform Load (kg) 60 Allowable Load (kg) 60 Material (Main Unit) Steel Material Steel, polypropylene, TPR Material (Wheel) TPR
- YAMAZEN Free-standing Folding Trolley Premium Compact CarryBy adopting bearings, quietness is improved and transportation noise such as nighttime transportation is reduced. The size of the loading surface is enough for two 18L kerosene tanks. It can be expanded and contracted with a simple lever operation! The 26cm handle is shortened and can be stored i... Read MorePlatform Height (mm) 135 Mass (kg) 3.3 Platform Width (mm) 390 Dimensions when Folded, Width W x Depth D x Height H (mm) 390×135×580 Platform Dimensions (Depth) (mm) 440 Wheel Diameter (Φmm) 65 Handle Height (mm) 875 Allowable Load (kg) About 80 Load Capacity (kg) About 80 Material (Wheel / Hardware) Steel Material (Handle) Steel Noise countermeasures Yes
- YAMAZEN Silent Bogie Silent Master (with special brake)With a secure push-type brake. Surprisingly quiet (40db or less). By adopting a low-pitched caster, it is about 35% easier to move than a conventional carrier. With impact sound buffer function when folding the handle. Equipped with a corner bumper as standard equipment that enables safe driving.... Read MoreWheel Diameter (Φmm) 125 Mass (kg) 16.9 Platform Height (mm) 203 Platform Width (mm) 600 Handle Height (mm) 861 Platform Dimensions (Depth) (mm) 900 Allowable Load (kg) About 300 Load Capacity (kg) About 300 Material (Cargo) Polypropylene (PP) Material (Wheel) Rubber Material (Handle) Steel Material (Wheel / Hardware) Steel
- NANSIN Resin carrier Silent Master 120kg seriesQuietness that clears the noise environment standard value (40db) or less. The operating force is half that of the conventional one. Uses durable and unbreakable steel fittings. The gray rubber wheels do not show any dirt on the floor. The shape makes it easy to lift when loading or storing in th... Read MoreWheel Diameter (Φmm) 100 Load Capacity (kg) 120 Platform Height (mm) 141 Platform Width (mm) 400 Mass (kg) 5.7 Platform Dimensions (Depth) (mm) 600 Handle Height (mm) 785 Color (Body) Blue Caster Fine caster, flexible x 2 fixed x 2 Type Folding Material (Wheel) Gray rubber Material (Cargo) Resin Material (Wheel / Hardware) Steel metal fittings Noise countermeasures Yes
- MonotaRO Bogie Foldable Steel PU Wheels Lightweight Driving with Pedal BrakeWith light casters, it is a quiet cart that makes less noise than ordinary steel carts. Equipped with a pedal brake that can be easily turned on and off with a single touch. Since the casters are made of urethane, they are excellent in oil resistance, abrasion resistance, and low temperature resi... Read MoreMass (kg) 10.6 Wheel Diameter (Φmm) 100 Platform Height (mm) 142 Load Capacity (kg) 150 Wheel Width (mm) 23 Platform Width (mm) 475 Dimensions when Folded, Width W x Depth D x Height H (mm) 475×730×240 Platform Dimensions (Depth) (mm) 730 Handle Height (mm) 820 Color Black Material (Wheel) Polyurethane Caster Silent type Material (Handle) Steel Material (Cargo) Steel
- TRUSCO Large-size resin cart Cartio Big (Folding handle type)Achieves weight reduction by adopting a uniform load of 400 kg and a mesh structure + air casters. A dolly that is easy to handle and has excellent operability and quietness. Transportation industry, work in the factory. Transportation work in a distribution warehouse. * We do not deliver to priv... Read MoreSuitable for (Stopper) MPK-900FB Wheel Diameter (Φmm) 125 Mass (kg) 13.5 Load Capacity (kg) 400 Platform Width (mm) 620 Handle Height (mm) 865 Platform Dimensions (Depth) (mm) 900 Type Folding handle type Surface Treatment Handle: powder coating Feature Lightweight Material (Wheel) Rubber, nylon core Caster Brackets Special steel Material (Handle) Steel Material (Wheel / Hardware) Steel Material (Cargo) Steel Noise countermeasures Yes
- TRUSCO Small Plastic Hand Truck Komawari-Kun with StopperSilent with Φ75 sound-saving casters. Elastomer resin wheels have higher repulsion than conventional rubber wheels, move lightly, and reduce tire marks. For transporting materials in offices. For taking out garbage at home. * Be sure to lock the handle when using or carrying it with the handle ti... Read MoreLoad Capacity (kg) 100 Platform Height (mm) 125 Platform Width (mm) 390 Mass (kg) 4.1 Platform Dimensions (Depth) (mm) 600 Wheel Diameter (Φmm) 75 Handle Height (mm) 790 Material (Wheel) Elastomer resin Type Folding handle type Material (Clip) Polycarbonate Material (wheel) Steel Material (Handle) Steel (melamine baked paint) Caster Swivel caster, 2 fixed casters each Specification With resin stopper
- TRUSCO Donkey cart (folding handle type)The standard type folding handle type can be stacked and stored when not in use. * We do not deliver to private homes (detached houses / apartments).Material (Wheel) Butadiene rubber (SBR) Material (Handle) Steel Material (Wheel / Hardware) Steel Material (Cargo) Steel (mat) vinyl chloride Noise countermeasures Yesfrom S$149.90Min. 2 days
- TRUSCO Hand Truck Folding TypeRadial ball bearings are used as standard on the swivel shafts of universal wheels and the wheel shafts of four wheels to improve sound saving. Since the caster mounting pitch is shared by free wheels and fixed wheels, the positions can be exchanged. * We do not deliver to private homes (detached... Read MoreMounting Screw Spacing (mm) (Caster) 82 × 40 Material (Matte) Vinyl chloride Wheel Diameter (Φmm) 100 Handle Height (mm) 882 Specification Folding handle type Caster Type Free × 2, fixed × 2 Material (Wheel) Rubber Material (Cargo) Steel Material (Wheel / Hardware) Steel Material (Handle) Steel (powder coating) Noise countermeasures Yes