All Category

Trolleys with Mesh Panel

Other Related Pages

View : Grid List
Filter

29 Item(s)

Set Ascending Direction
  1. Wire mesh bogie
    Ishikawa Seisakusho Wire mesh bogie
    The wire mesh type is openable, so you can easily put in and take out your luggage. * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be del... Read More
    Wheel Diameter (Φmm)  130  Caster  2 free casters x 2 fixed casters  Platform Height (mm)  205  Load Capacity (kg)  300  Allowable Load (kg)  300  Mass (kg)  32.5  Cage Height (mm)  500  Effective dimension (width) (mm)  560  Platform Width (mm)  615  Effective dimension (depth) (mm)  795  Handle Height (mm)  850  Platform Dimensions (Depth) (mm)  915  Suitable for  Caster: FD-10, T-10  Material (Wheel)  Rubber  Material (Wheel / Hardware)  Rubber and steel  Material (Handle)  Steel  Material (Cargo)  Steel  Type  Wire mesh 
    Rating:
    84%
    from S$569.90
    Min. 2 days
  2. Pressed carrier (donkey cart) (wire mesh type)
    TRUSCO Pressed carrier (donkey cart) (wire mesh type)
    Suitable for taking out trash and linen carts. It can be transported in a batch with the rod-shaped load upright.
    Time to Assemble  (2 people) 30 minutes  Caster Type  (Fixed) TR-100K, (Flexible) TR-100J  Material (Wheel)  Butadiene rubber (SBR)  Material (Cargo)  Steel  Material (Wheel / Hardware)  Steel  Material (Handle)  Steel / powder coating  Material  Wire mesh: Steel, Matte: PVC 
    from S$389.90
    Min. 2 days
  3. Big 500-Amihai
    Kanatsu Big 500-Amihai
    Trusco Part No.  103-9712  Platform Dimensions (Depth) (mm)  1215  Handle Height (mm)  1404  Wheel Diameter (Φmm)  200  Platform Height (mm)  300  Allowable Load (kg)  500  Load Capacity (kg)  500  Platform Width (mm)  765  Mass (kg)  83.3  Material (Wheel)  Rubber  Material (Cargo)  Steel  Material (Wheel / Hardware)  Steel  Material (Handle)  Steel / chrome plating 
    from S$2,899.00
    Min. 6 days
  4. Press Carry Donkey Cart (Wire Mesh)
    TRUSCO Press Carry Donkey Cart (Wire Mesh)
    Suitable for taking out trash and linen carts. It can be transported in a batch with the rod-shaped load upright.
    Material (Wheel)  Butadiene rubber (SBR)  Material (Cargo)  Steel  Material (Wheel / Hardware)  Steel  Material (Handle)  Steel / powder coating  Material  Wire mesh: Steel, Matte: PVC 
    from S$559.90
    Min. 21 days
  5. Wire mesh trolley with upper lid
    NK Carry Caster Wire mesh trolley with upper lid
    The upper lid wire mesh and double doors can be fully opened, making it easy to load and unload cargo. The steering wheel can be grasped even from the top of the seat cover.
    As ONE Part Number  4-5177-01 
    from S$1,399.00
    Min. 10 days
  6. 900x600mm / 300kg transporter (with mesh basket)
    ESCO 900x600mm / 300kg transporter (with mesh basket)
    * This product is a customer assembly.
    Wheel Diameter (Φmm)  125  Platform Height (mm)  203  Mass (kg)  28.1  Load Capacity (kg)  300  Platform Width (mm)  600  Platform Dimensions (Depth) (mm)  900  Handle Height (mm)  900  Esco Part No.  EA520B-55  Caster  Free × 2, fixed × 2  Material (Cargo)  Polypropylene 
    from S$689.90
    Min. 4 days
  7. 895x595mm / 300kg  Carrier (with mesh basket)
    ESCO 895x595mm / 300kg Carrier (with mesh basket)
    * Customer assembly
    Wheel Diameter (Φmm)  130 (rubber wheel)  Platform Height (mm)  215  Mass (kg)  25  Load Capacity (kg)  300  Platform Width (mm)  595  Platform Dimensions (Depth) (mm)  895  Handle Height (mm)  904  Wheel Type  Free × 2, fixed × 2  Material (Cargo)  Resin 
    from S$869.90
    Min. 5 days
  8. Transporter Shizukaru (R) Super 2-stage type
    NK Carry Caster Transporter Shizukaru (R) Super 2-stage type
    The front and rear nets on the upper and lower tiers can be removed or opened in half. Equipped with a foot brake that can be operated with one touch. It uses large diameter Φ125mm Shizukaru (R) super casters that run quietly, lightly, and smoothly. Gray rubber wheels are used to prevent floor po... Read More
    As ONE Part Number  0-1692-11 
    from S$1,399.00
    Min. 9 days
  9. Silent PLA300, net M1, drum brake included
    Kanatsu Silent PLA300, net M1, drum brake included
    The wire mesh is PP coated for improved durability and quietness. The wheels automatically lock when you take your hands off the steering wheel. It is a safe driving specification that allows speed adjustment during driving.
    Wheel Diameter (Φmm)  130  Platform Height (mm)  220  Mass (kg)  29  Load Capacity (kg)  300  Allowable Load (kg)  300  Noise Level (dB)  40  Platform Width (mm)  600  Trusco Part No.  752-0191  Cage Internal Dimensions (mm)  828×556×500  Handle Height (mm)  890  Platform Dimensions (Depth) (mm)  910  Color  Blue  Material (Wheel / Hardware)  Nylon  Material (Cargo)  Polypropylene  Material (Handle)  Steel / chrome plating  Material (Wheel)  Super rubber  Caster  Swivel caster, 2 fixed casters each 
    from S$1,299.00
    Min. 6 days
  10. Wire mesh bogie (without wire mesh)
    Ishikawa Seisakusho Wire mesh bogie (without wire mesh)
    from S$449.90
    Min. 9 days
  11. 895x595mm / 300kg carrier (with mesh basket / brake)
    ESCO 895x595mm / 300kg carrier (with mesh basket / brake)
    * Customer assembly
    Wheel Diameter (Φmm)  130 (rubber wheel)  Platform Height (mm)  215  Mass (kg)  28  Load Capacity (kg)  300  Platform Width (mm)  595  Platform Dimensions (Depth) (mm)  895  Handle Height (mm)  934  Wheel Type  Free × 2, fixed × 2  Material (Cargo)  Resin 
    from S$1,099.00
    Min. 5 days
  12. Steel basket car roll combinator + (plastic floorboard) + LRC series
    Yamato Industry Steel basket car roll combinator + (plastic floorboard) + LRC series
    The use of resin joints makes it even "quiet" and "lightweight". Work efficiency has improved due to the one-touch lock on the floor. Resin joints reduce damage to walls and the like. * We do not deliver to private homes (detached houses / apartments).
    Wheel Diameter (Φmm)  150  Handle Height (mm)  1700  Platform Height (mm)  243  Mass (kg)  37  Load Capacity (kg)  500  Platform Width (mm)  650  Trusco Part No.  753-5040  Effective internal dimensions (width W x length L x height H) (mm)  780×595×1457  Platform Dimensions (Depth) (mm)  850  Material (Cargo)  Resin  Material (Wheel)  Rubber  Material (Wheel / Hardware)  Steel  Material (Handle)  Steel / powder coating  Material (Joint)  plastic 
    Discontinued
  13. ND hand truck + wire mesh type +1256×770
    TRUSCO ND hand truck + wire mesh type +1256×770
    Ideal for transporting scraps such as scrap iron. Devinyl chloride resin is used for the cushioning material. The positions of free cars and fixed cars can be changed.
    Platform Dimensions (Depth) (mm)  1220  Time to Assemble  2 people 40 minutes  Caster Diameter (Φmm)  200  Platform Height (mm)  305  Uniform Load (kg)  500  Mass (kg)  51.1  Trusco Part No.  511-2257  Platform Width (mm)  770  Handle Height (mm)  905  Applicable stopper  ND-1200BIKN 
    Discontinued
  14. Pad deck dolly red
    Rubbermaid Pad deck dolly red
    A dolly with excellent durability and load capacity. It boasts a load capacity of 450 kg. Integrally molded, impact resistant polyethylene Lightweight and easy to clean. Steel was added to the ribs to strengthen the deck. 162cm non-marking double ball track caster Standard flat deck or deck with ... Read More
    Caster Diameter (Φmm)  102  Height (mm)  152  Uniform Load (kg)  450  Dimensions, Length L x Width W (mm)  762×457  Trusco Part No.  819-4722  Feature  Lightweight 
    Discontinued
  15. Buckle box eco type
    IRIS OHYAMA Buckle box eco type
    A buckle box made from environmentally friendly recycled materials (recycled raw materials: waste plastic from the manufacturer's factory). It can be stacked and does not take up space when stored.
    Color  Black 
    Discontinued
  16. Manila Track Rope 9Φ × 30m
    YUTAKA MAKE Manila Track Rope 9Φ × 30m
    Thickness (Diameter in Φmm)  Rope Length (m)  30 
    Discontinued
  17. Plastic cart with plated wire mesh
    NK Carry Caster Plastic cart with plated wire mesh
    There is no one-touch brake. With pneumatic tires. Ideal for rough terrain, uneven road surfaces, tile floors, carpet floors, etc. The dimension in ( ) of the wire mesh inner dimension is the effective inner dimension from the handle.
    Load Capacity (kg)  150  Wheel Diameter (Φmm)  180  Platform Height (mm)  236  Mass (kg)  24  Cage Height (mm)  500  Width (mm)  513  Cage Internal Dimensions (mm)  760×460(702×402)  Length (mm)  814  Platform Dimensions (mm)  814×513  Handle Height (mm)  905  Color  Blue  Material  plastic 
    Discontinued
  18. Dolly with press wire mesh
    TRUSCO Dolly with press wire mesh
    Suitable for taking out trash and linen carts. It can be transported in a batch with the rod-shaped load upright.
    Discontinued
  19. Plastic cart with plated wire mesh
    NK Carry Caster Plastic cart with plated wire mesh
    We thoroughly pursued safety and functionality, ease of use and design. We propose a wire mesh trolley with originality. The loading platform (frame) is made of reinforced PP resin to reduce weight. Has excellent impact resistance, chemical resistance, and durability. The wire mesh has a hand-fri... Read More
    Wheel Diameter (Φmm)  130  Platform Height (mm)  190  Mass (kg)  23  Load Capacity (kg)  300  Cage Height (mm)  500  Width (mm)  513  Cage Internal Dimensions (mm)  760×460(702×402)  Length (mm)  814  Platform Dimensions (mm)  814×513  Handle Height (mm)  905  Color  Blue  Material  plastic 
    Discontinued
  20. Silent trolley
    Kanatsu Silent trolley
    Quiet, smooth, light, and human-friendly silent series "Professional" Kanatu's proprietary high-performance plastic maintains the industry's No. 1 durability. In addition to adopting high-performance resin for tables and casters, we have adopted a unique silent design for caster... Read More
    Wheel Diameter (Φmm)  130  Platform Height (mm)  220  Mass (kg)  25  Maximum Load (kg)  300  Platform Width (mm)  600  Handle Height (mm)  890  Platform Dimensions (Depth) (mm)  910  Type  Ami  Feature  Lightweight  Material (Wheel)  Super rubber  Noise countermeasures  Yes 
    Discontinued
  21. Manila Track Rope 9Φ × 15m
    YUTAKA MAKE Manila Track Rope 9Φ × 15m
    Rope Length (m)  15  Thickness (Diameter in Φmm) 
    Discontinued
  22. Press carrier Donkey cart (type with wire mesh)
    TRUSCO Press carrier Donkey cart (type with wire mesh)
    Suitable for taking out trash and linen carts. It can be transported in a batch with the rod-shaped load upright.
    Discontinued
  23. Plastic cart with plated wire mesh
    NK Carry Caster Plastic cart with plated wire mesh
    We propose original wire mesh trolleys that thoroughly pursue safety and functionality, ease of use and design. The loading platform (frame) is made of reinforced PP resin to reduce weight. Has excellent impact resistance, chemical resistance, and durability. The wire mesh has a hand-friendly saf... Read More
    Wheel Diameter (Φmm)  100  Platform Height (mm)  155  Color  Blue  Brake / stopper  Yes  Material  plastic 
    Discontinued
  24. Plastic cart with plated wire mesh
    NK Carry Caster Plastic cart with plated wire mesh
    We propose original wire mesh trolleys that thoroughly pursue safety and functionality, ease of use and design. The loading platform (frame) is made of reinforced PP resin to reduce weight. Has excellent impact resistance, chemical resistance, and durability. The wire mesh has a hand-friendly saf... Read More
    Wheel Diameter (Φmm)  130  Platform Height (mm)  190  Mass (kg)  23  Load Capacity (kg)  300  Cage Height (mm)  500  Width (mm)  513  Cage Internal Dimensions (mm)  760×460(702×402)  Length (mm)  814  Platform Dimensions (mm)  814×513  Handle Height (mm)  905  Color  Blue  Type of Brake  PR-20ST  Brake / stopper  Yes  Material  plastic 
    Discontinued
  25. Multi cart
    AS ONE Multi cart
    As ONE Part Number  1-7243-01  Mass (kg)  14.6  Platform Width (mm)  475  Platform Dimensions (Depth) (mm)  725  Handle Height (mm)  850 
    Discontinued
  26. Steel cart with plated wire mesh
    NK Carry Caster Steel cart with plated wire mesh
    One-touch foot brake that is safe and has excellent operability. Quiet and light driving performance with 35% improvement in starting resistance. Red Butagen rubber wheels with less floor contamination are used as standard. Foot brake for plastic trolley. If you lightly step on the inner ON pedal... Read More
    Color  Blue  Material  Steel  Noise countermeasures  Yes  Brake / stopper  Yes 
    Discontinued
  27. Steel cart with plated wire mesh
    NK Carry Caster Steel cart with plated wire mesh
    Quiet and light driving performance with 35% improvement in starting resistance. Red Butagen rubber wheels with less floor contamination are used as standard. The () dimension of the wire mesh inner dimension is the effective inner dimension from the handle.
    Cage Height (mm)  500  Color  Blue  Material  Steel 
    Discontinued
  28. Plastic cart with plated wire mesh
    NK Carry Caster Plastic cart with plated wire mesh
    We thoroughly pursued safety and functionality, ease of use and design. We propose a wire mesh trolley with originality. The loading platform (frame) is made of reinforced PP resin to reduce weight. Has excellent impact resistance, chemical resistance, and durability. The wire mesh has a hand-fri... Read More
    Wheel Diameter (Φmm)  100  Platform Height (mm)  155  Color  Blue  Material  plastic 
    Discontinued
  29. Steel basket car roll combiner + (Floor board plastic) + KRC series
    Yamato Industry Steel basket car roll combiner + (Floor board plastic) + KRC series
    Adopting the industry's first resin door hinge, it moves smoothly and is quiet. When the door is opened, it can be stored on the side, giving consideration to safety. The industry's first resin door hinge (smooth movement and excellent quietness. A "retrofit Kannon door" was att... Read More
    Caster Diameter (Φmm)  150  Height (mm)  245  Mass (kg)  45.5  Uniform Load (kg)  500  Dimensions (Length L x Width W x Height H) (mm)  600×850×1700  Effective internal dimensions (width W x length L x height H) (mm)  780×540×1457  Trusco Part No.  793-0623 
    Discontinued
View : Grid List
Filter

29 Item(s)

Set Ascending Direction