All Category

2 Shevles / 3 Shevles

View : Grid List
Filter

Items 1 - 40 of 135

Set Ascending Direction
  1. Articulated plastic cart route van (mesh type, 2-stage type, without handle)
    TRUSCO Articulated plastic cart route van (mesh type, 2-stage type, without handle)
    Load Capacity (kg)  100  Height of Lower Platform (mm)  115  Mass (kg)  4.97  Platform Width (mm)  415  Platform Dimensions (Depth) (mm)  615  Height (mm)  700  Overall Height (mm)  700  Wheel Diameter (Φmm)  75  Trusco Part No.  868-8612  Color  Blue  Material (Wheel)  Elastomer resin  Applicable stopper  K-600JRS、K-600JRS-4  Material (wheel)  Polypropylene (PP)  Material (Wheel / Hardware)  Steel (trivalent chrome plating)  Caster  TYE-75EL (free) 
    from S$199.90
    Min. 2 days
  2. 900x600mm / 300kg transporter (two-stage / resin)
    ESCO 900x600mm / 300kg transporter (two-stage / resin)
    Two-stage single sleeve with low-pitched casters. The brakes are applied just by pressing a button. * This product is a customer assembly.
    Wheel Diameter (Φmm)  125 (gray rubber car)  Height of Lower Platform (mm)  203  Mass (kg)  25  Allowable Load (kg)  300  Platform Width (mm)  600  Height of Upper Platform (mm)  750  Platform Dimensions (Depth) (mm)  900  Handle Height (mm)  991  Esco Part No.  EA520B-45  Wheel  Free × 2, fixed × 2  Material (Cargo)  Polypropylene 
    from S$889.90
    Min. 4 days
  3. Trolley ++ 2-stage type + resin ++ environmental quiet type
    MonotaRO Trolley ++ 2-stage type + resin ++ environmental quiet type
    Ministry of the Environment Noise Environmental Standards A for Kanazawa Sharyo Manufacturing. A. It is a high-quality environment-silent 2-stage resin trolley with a silent performance that clears the area 40 decibels (library level). Since the caster sound is quiet, it is very useful for indoor... Read More
    Wheel Diameter (Φmm)  100  Mass (kg)  11.5  Height of Lower Platform (mm)  146  Load Capacity (kg)  150  Platform Width (mm)  455  Height of Upper Platform (mm)  669  Platform Dimensions (Depth) (mm)  750  Handle Height (mm)  860  Color  Blue  Caster  Free × 2, fixed × 2  Material (Wheel)  No carbon gray rubber  Material (Cargo)  Polypropylene  Material (Handle)  Steel (powder coating)  Equal load capacity (kg / stage)  Upper: 50, Lower: 100  Noise countermeasures  Yes 
    Rating:
    99%
    from S$269.90
    Min. 2 days
  4. Folding cart + 2 steps + container included
    MonotaRO Folding cart + 2 steps + container included
    It is a foldable two-stage type trolley. It can also be used as a one-stage type. It is easy to fold and can store tires and containers, saving space. The total load is 60 kg (upper 20 kg, lower 40 kg) and can be used in various scenes. The handle can also be adjusted, and it can be adjusted acco... Read More
    Included Accessories  1 dedicated container  Handle Height (mm)  1088  Installation  125 °, 97 ° (handle)  Storage Dimensions (width W x depth D x height H) (mm)  540×736×153  Platform Width (mm)  603  Wheel Diameter (Φmm)  88 (front wheel), 180 (rear wheel)  Platform Dimensions (Depth) (mm)  990  Mass (kg)  About 8.5 (without basket)  Caster  PP + TPR + Steel 
    Rating:
    85%
    from S$279.90
    Min. 2 days
  5. Two-stage cart
    Ishikawa Seisakusho Two-stage cart
    * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the ... Read More
    Caster  2 Flexible Casters, 2 Fixed Casters  Type  2-stage single handle  Shelf Spacing (mm)  490  Effective dimension (height) (mm)  490  Material (Wheel)  Stamped rubber  Material (Cargo)  Steel  Material (Handle)  Steel 
    Rating:
    95%
    from S$299.90
    Min. 2 days
  6. Route van 2-stage type
    TRUSCO Route van 2-stage type
    The cargo bed has a robust rib structure. It is resistant to chemicals and solvents and has excellent durability. There are 4 non-slip rubbers on the table.
    Time to Assemble  (Estimated) 2 minutes 30 minutes  Load Capacity (kg)  100  Type  2-stage type  Wheel Diameter (Φmm)  75  Material (Wheel)  Elastomer resin  Material (Wheel / Hardware)  Steel (trivalent chrome plating)  Included Accessories  Swivel caster, 2 fixed casters each  Material  Wheel: Nylon resin 
    Rating:
    80%
    from S$169.90
    Min. 2 days
  7. Donkey cart 2-stage single sleeve type
    TRUSCO Donkey cart 2-stage single sleeve type
    Suitable for picking work. * We do not deliver to private homes (detached houses / apartments).
    Wheel Diameter (Φmm)  100  Applicable stopper  100NKB、100NS  Height of Lower Platform (mm)  145  Load Capacity (kg)  150  Mass (kg)  19  Time to Assemble  30 minutes for 2 people  Trusco Part No.  414-5011  Platform Width (mm)  480  Platform Dimensions (Depth) (mm)  740  Handle Height (mm)  860  Material (Wheel)  Butadiene rubber (SBR)  Material (Handle)  Steel  Material (Wheel / Hardware)  Steel  Material (Cargo)  Steel  Equal load capacity (kg / stage)  Upper: 50, Lower: 100 
    from S$449.90
    Min. 2 days
  8. 2-stage route van with handle
    TRUSCO 2-stage route van with handle
    The loading platform has a robust rib structure. It is not easily attacked by chemicals and solvents and has excellent durability. There are 4 anti-slip rubbers on the table.
    Load Capacity (kg)  100  Platform Height (mm)  115  Platform Width (mm)  415  Platform Dimensions (Depth) (mm)  615  2018 Trusco page  8 1062  Height (mm)  900  Material (Wheel)  Elastomer resin  Material (wheel)  Polypropylene (PP)  Material (Wheel / Hardware)  Steel (trivalent chrome plating) 
    from S$199.90
    Min. 2 days
  9. Resin cart route van 2-stage type
    TRUSCO Resin cart route van 2-stage type
    Rib structure that produces robust PP recycled resin and high reliability strength. Guaranteed load capacity of 100 kg (test load 200 kg). It is not easily affected by chemicals and solvents and has excellent durability. A non-slip pattern is engraved on the table, and the stripe groove on the ou... Read More
    Load Capacity (kg)  100  Height of Lower Platform (mm)  112  Height of Upper Platform (mm)  627  Wheel Diameter (Φmm)  75  Color  Green  Material (Wheel)  Nylon (100% recycled material)  Material  Resin  Material (Wheel / Hardware)  Steel  Caster  Swivel caster, 2 fixed casters each 
    Rating:
    40%
    from S$199.90
    Min. 2 days
  10. Linkage type resin cart root van (mesh type, 2-stage type, with handle) free / fixed type
    TRUSCO Linkage type resin cart root van (mesh type, 2-stage type, with handle) free / fixed type
    Load Capacity (kg)  100  Height of Lower Platform (mm)  115  Platform Width (mm)  415  Mass (kg)  5.48  Platform Dimensions (Depth) (mm)  615  Wheel Diameter (Φmm)  75  Trusco Part No.  868-8615  Height (mm)  900  Overall Height (mm)  900  Color  Blue  Material (Wheel)  Elastomer resin  Applicable stopper  K-600JRS  Material (wheel)  Polypropylene (PP)  Material (Wheel / Hardware)  Steel (trivalent chrome plating) 
    from S$199.90
    Min. 2 days
  11. Articulated plastic cart route van (mesh type, 2-stage type, without handle), fixed type
    TRUSCO Articulated plastic cart route van (mesh type, 2-stage type, without handle), fixed type
    Load Capacity (kg)  100  Height of Lower Platform (mm)  115  Mass (kg)  4.88  Platform Width (mm)  415  Platform Dimensions (Depth) (mm)  615  Overall Height (mm)  700  Height (mm)  700  Wheel Diameter (Φmm)  75  Trusco Part No.  868-8611  Color  Blue  Material (Wheel)  Elastomer resin  Applicable stopper  K-600JRS  Material (wheel)  Polypropylene (PP)  Material (Wheel / Hardware)  Steel (trivalent chrome plating)  Caster  TYER-75EL (fixed), TYE-75EL (free) 
    from S$199.90
    Min. 2 days
  12. Route van 3-stage type
    TRUSCO Route van 3-stage type
    The loading platform has a robust rib structure. It is not easily attacked by chemicals and solvents and has excellent durability. There are 4 anti-slip rubbers on the table.
    Load Capacity (kg)  100  Type  3-stage type  Wheel Diameter (Φmm)  75  Height of Upper Platform (mm)  880  Height (mm)  888  Material (Wheel)  Elastomer resin  Material (Wheel / Hardware)  Steel (trivalent chrome plating)  Included Accessories  Swivel caster, 2 fixed casters each  Material  Wheel: Nylon resin 
    Rating:
    100%
    from S$259.90
    Min. 2 days
  13. Dandy Steel Middle (DM)
    Hanoka Sharyo Dandy Steel Middle (DM)
    Ergonomic handle shape: Universal design Handle (pusher) makes it easy to move with little force. The edge of the name plate is also reinforced by rounding, and vibration noise is also prevented. Steering handle Body structure with excellent strength and durability with horizontal aperture and ve... Read More
    Wheel Diameter (Φmm)  100  Platform Height (mm)  147  Load Capacity (kg)  150  Mass (kg)  16  Platform Width (mm)  450  Platform Dimensions (Depth) (mm)  710  Handle Height (mm)  857  Caster  Free × 2, fixed × 2  Material (Wheel)  Gray rubber  Material (Cargo)  Steel  Material (Wheel / Hardware)  Steel  Material (Handle)  Steel / chrome plating  Type  Two-stage fixed one sleeve 
    from S$299.90
    Min. 8 days
  14. Linkable resin cart Root van (mesh type, 2-stage type, with handle) Caster type with all-free stopper
    TRUSCO Linkable resin cart Root van (mesh type, 2-stage type, with handle) Caster type with all-free stopper
    Load Capacity (kg)  100  Height of Lower Platform (mm)  115  Platform Width (mm)  415  Mass (kg)  5.63  Platform Dimensions (Depth) (mm)  615  Wheel Diameter (Φmm)  75  Trusco Part No.  868-8617  Height (mm)  900  Overall Height (mm)  900  Color  Blue  Material (Wheel)  Elastomer resin  Applicable stopper  K-600JRS、K-600JRS-4  Material (wheel)  Polypropylene (PP)  Material (Wheel / Hardware)  Steel (trivalent chrome plating)  Caster  TYE-75EL (free) 
    from S$229.90
    Min. 2 days
  15. Silent trolley
    Kanatsu Silent trolley
    Quiet, smooth, light, and human-friendly silent series "Professional" Kanatu's proprietary high-performance plastic maintains the industry's No. 1 durability. In addition to adopting high-performance resin for tables and casters, we have adopted a unique silent design for caster... Read More
    Type  2-stage table  Feature  Lightweight  Material (Wheel / Hardware)  Nylon  Material (Cargo)  Resin  Material (Handle)  Steel  Noise countermeasures  Yes 
    from S$399.90
    Min. 6 days
  16. Linked resin cart Root van (mesh type, 2-stage type, with handle) Caster type with stopper
    TRUSCO Linked resin cart Root van (mesh type, 2-stage type, with handle) Caster type with stopper
    Load Capacity (kg)  100  Height of Lower Platform (mm)  115  Platform Width (mm)  415  Mass (kg)  5.54  Platform Dimensions (Depth) (mm)  615  Wheel Diameter (Φmm)  75  Trusco Part No.  868-8618  Height (mm)  900  Overall Height (mm)  900  Color  Blue  Material (Wheel)  Elastomer resin  Applicable stopper  K-600JRS  Material (wheel)  Polypropylene (PP)  Material (Wheel / Hardware)  Steel (trivalent chrome plating)  Caster  TYER-75EL (fixed) 
    from S$229.90
    Min. 2 days
  17. Donkey cart + 2-stage type single-sleeve type + with hand stopper
    TRUSCO Donkey cart + 2-stage type single-sleeve type + with hand stopper
    The stopper is released while the lever of the handle is lowered, and the stopper is applied when you release your hand from the lever. Suitable for picking work.
    Time to Assemble  30 minutes for 2 people  Material (Cargo)  Steel  Material (Handle)  Steel 
    from S$859.90
    Min. 52 days
  18. Silent Master, 3-stage resin fine sound carrier
    NANSIN Silent Master, 3-stage resin fine sound carrier
    Uses quiet and smooth movement of low-pitched casters. It is quiet that has cleared the noise environmental standard value AA area (50 dB during the day and 40 dB at night).
    Wheel Diameter (Φmm)  125  Load Capacity (kg)  300  Platform Width (mm)  600  Platform Dimensions (Depth) (mm)  900  Handle Height (mm)  991  Color  Blue  Caster Type  Faint sound  Handle  Fixed  Material (Wheel)  Gray rubber  cargo table height (mm)  Top: 750, Middle: 476, Bottom: 203 
    from S$749.90
    Min. 5 days
  19. Articulated plastic cart route van (mesh type, 2-stage type, with handle)
    TRUSCO Articulated plastic cart route van (mesh type, 2-stage type, with handle)
    Load Capacity (kg)  100  Height of Lower Platform (mm)  115  Platform Width (mm)  415  Mass (kg)  5.57  Platform Dimensions (Depth) (mm)  615  Wheel Diameter (Φmm)  75  Trusco Part No.  868-8616  Overall Height (mm)  900  Height (mm)  900  Color  Blue  Material (Wheel)  Elastomer resin  Applicable stopper  K-600JRS、K-600JRS-4  Material (wheel)  Polypropylene (PP)  Material (Wheel / Hardware)  Steel (trivalent chrome plating)  Caster  TYE-75EL (free) 
    from S$199.90
    Min. 2 days
  20. Linked resin cart Root van (mesh type, 2-stage type, without handle) Caster type with all-free stopper
    TRUSCO Linked resin cart Root van (mesh type, 2-stage type, without handle) Caster type with all-free stopper
    Load Capacity (kg)  100  Height of Lower Platform (mm)  115  Platform Width (mm)  415  Mass (kg)  5.03  Platform Dimensions (Depth) (mm)  615  Overall Height (mm)  700  Height (mm)  700  Wheel Diameter (Φmm)  75  Trusco Part No.  868-8613  Color  Blue  Material (Wheel)  Elastomer resin  Applicable stopper  K-600JRS、K-600JRS-4  Material (wheel)  Polypropylene (PP)  Material (Wheel / Hardware)  Steel (trivalent chrome plating)  Caster  TYE-75EL (free) 
    from S$199.90
    Min. 2 days
  21. 715x460mm / 150kg transporter (two-stage / resin)
    ESCO 715x460mm / 150kg transporter (two-stage / resin)
    With foot brake.
    Wheel Diameter (Φmm)  100 (gray rubber car)  Height of Lower Platform (mm)  146  Allowable Load (kg)  150  Mass (kg)  17.7  Platform Width (mm)  460  Height of Upper Platform (mm)  695  Platform Dimensions (Depth) (mm)  715  Handle Height (mm)  915  Esco Part No.  EA520B-51  Material (Cargo)  Polypropylene 
    from S$579.90
    Min. 4 days
  22. Stainless steel carrier (one-sleeved two-stage type)
    TRUSCO Stainless steel carrier (one-sleeved two-stage type)
    By using SUS304 in every detail of the main body and caster metal fittings, it is rust-resistant and can always be used cleanly. * We do not deliver to private homes (detached houses / apartments).
    Wheel Diameter (Φmm)  100  Height of Lower Platform (mm)  145  Load Capacity (kg)  150  Mass (kg)  19  Platform Width (mm)  480  Trusco Part No.  485-4721  Platform Dimensions (Depth) (mm)  740  Handle Height (mm)  850  Type  Finished product  Material  Stainless steel  Material (Cargo)  Stainless steel (SUS304)  Material (Handle)  Stainless steel (SUS304)  Material (Wheel / Hardware)  Stainless steel (SUS304)  Caster  Swivel caster, 2 fixed casters each  Material (Wheel)  Urethane 
    from S$2,899.00
    Min. 5 days
  23. 790x480mm / 120kg transporter (three-stage / with brake)
    ESCO 790x480mm / 120kg transporter (three-stage / with brake)
    With brake. * This product is a customer assembly.
    Wheel Diameter (Φmm)  100  Allowable Load (kg)  120  Mass (kg)  26  Platform Width (mm)  480  Platform Dimensions (Depth) (mm)  790  Handle Height (mm)  860  Esco Part No.  EA520BE-3  Wheel  Free × 2, fixed × 2  Material (Wheel)  Rubber  Material (Cargo)  Steel 
    from S$669.90
    Min. 4 days
  24. Donkey cart fixed type 2 steps
    TRUSCO Donkey cart fixed type 2 steps
    With a built-in mesh type upper stage, it can also be used as a two-stage trolley in case of emergency.
    Mass (kg)  14.5  Load Capacity (kg)  150  2018 Trusco page  8 0978  Trusco Part No.  854-9322  Material (Wheel)  Butadiene rubber (SBR)  Material  Matte: PVC  Material (Wheel / Hardware)  Steel  Material (Cargo)  Steel  Material (Handle)  Steel / powder coating 
    from S$499.90
    Min. 32 days
  25. 790x480mm / 120kg transporter (two-stage / with brake)
    ESCO 790x480mm / 120kg transporter (two-stage / with brake)
    With brake. * This product is a customer assembly.
    Wheel Diameter (Φmm)  100  Allowable Load (kg)  120  Platform Height (mm)  1st stage: 140, 2nd stage: 655  Mass (kg)  21  Platform Width (mm)  480  Platform Dimensions (Depth) (mm)  790  Handle Height (mm)  860  Esco Part No.  EA520BE-2  Wheel  Free × 2, fixed × 2  Material (Wheel)  Rubber  Material (Cargo)  Steel 
    from S$549.90
    Min. 4 days
  26. Clean Rabbit 100Φ Urethane car SUS bracket with handle
    TRUSCO Clean Rabbit 100Φ Urethane car SUS bracket with handle
    Effective dimension (height) (mm)  (Spill prevention) 40  Number of Drawers  1 stage  Wheel Diameter (Φmm)  100  Load Capacity (kg)  150  Caster  2 free, 2 free (with stopper)  Number of Tiers  Equal load capacity (kg / stage)  50  Handle Height (mm)  903  Material (Wheel)  Nylon urethane  Material (Main Unit)  Stainless steel (SUS304)  Material (Wheel / Hardware)  Stainless steel (SUS304)  Material (Cargo)  Stainless steel (SUS304) 
    from S$1,499.00
    Min. 32 days
  27. Stainless steel carrier (one-sleeved three-stage type)
    TRUSCO Stainless steel carrier (one-sleeved three-stage type)
    By using SUS304 in every detail of the main body and caster metal fittings, it is rust-resistant and can always be used cleanly. * We do not deliver to private homes (detached houses / apartments).
    Wheel Diameter (Φmm)  100  Height of Lower Platform (mm)  145  Load Capacity (kg)  150  Mass (kg)  26  Platform Width (mm)  480  Trusco Part No.  485-4730  Platform Dimensions (Depth) (mm)  740  Handle Height (mm)  850  Type  Finished product  Material  Stainless steel  Material (Handle)  Stainless steel (SUS304)  Material (Wheel / Hardware)  Stainless steel (SUS304)  Material (Cargo)  Stainless steel (SUS304)  Caster  Swivel caster, 2 fixed casters each  Material (Wheel)  Urethane 
    from S$3,299.00
    Min. 5 days
  28. Root van 2-stage with spill-proof 1-stage
    TRUSCO Root van 2-stage with spill-proof 1-stage
    The loading platform has a robust rib structure. It is not easily attacked by chemicals and solvents and has excellent durability. There are 4 anti-slip rubbers on the table. A fence is attached to the upper top plate to prevent the load from collapsing. (When loading lightweight items)
    Load Capacity (kg)  100  Type  2-stage type  Platform Width (mm)  385  Mass (kg)  4.95  Platform Dimensions (Depth) (mm)  515  Height of Upper Platform (mm)  682  Height (mm)  687  Wheel Diameter (Φmm)  75  Material (Wheel)  Elastomer resin  Material (Wheel / Hardware)  Steel (trivalent chrome plating)  Included Accessories  Swivel caster, 2 fixed casters each  Material  Wheel: Nylon resin 
    from S$199.90
    Min. 2 days
  29. Grand Cart 2-Tier Single Sleeve
    TRUSCO Grand Cart 2-Tier Single Sleeve
    A resin trolley with a robust rib structure and excellent durability. An environmentally friendly dolly that uses recycled polypropylene resin. Convenient for collecting and delivering small packages on a trolley. Uses gray rubber that does not easily leave tire marks. When you step on the stoppe... Read More
    2018 Trusco page  8 0954  Material (Wheel)  Rubber  Material (Wheel / Hardware)  Steel  Material (Handle)  Steel / powder coating 
    from S$559.90
    Min. 14 days
  30. Linked plastic cart route van
    TRUSCO Linked plastic cart route van
    The loading platform has a robust rib structure. It is not easily attacked by chemicals and solvents and has excellent durability. There are 4 anti-slip rubbers on the table.
    Time to Assemble  (Estimated) 2 minutes 30 minutes  Load Capacity (kg)  100  Height of Lower Platform (mm)  115  Wheel Diameter (Φmm)  75  Material (Wheel)  Elastomer resin  Material (Wheel / Hardware)  Steel (trivalent chrome plating) 
    from S$189.90
    Min. 2 days
  31. Linked resin cart Root van (mesh type, 2-stage type, without handle) Caster type with stopper
    TRUSCO Linked resin cart Root van (mesh type, 2-stage type, without handle) Caster type with stopper
    Load Capacity (kg)  100  Height of Lower Platform (mm)  115  Mass (kg)  4.94  Platform Width (mm)  415  Platform Dimensions (Depth) (mm)  615  Overall Height (mm)  700  Height (mm)  700  Wheel Diameter (Φmm)  75  Trusco Part No.  868-8614  Color  Blue  Material (Wheel)  Elastomer resin  Applicable stopper  K-600JRS  Material (wheel)  Polypropylene (PP)  Material (Wheel / Hardware)  Steel (trivalent chrome plating)  Caster  TYER-75EL (fixed) 
    from S$199.90
    Min. 2 days
  32. Resin carrier Gran Cart + Silent (one-sleeved two-stage type)
    TRUSCO Resin carrier Gran Cart + Silent (one-sleeved two-stage type)
    It is a quiet trolley that suppresses running noise by adopting resin sound-saving casters. For collecting and delivering small packages on a trolley. It is very convenient for early morning and night work, and for use in residential areas, offices, stores, etc. * We do not deliver to private hom... Read More
    Surface Treatment  (Handle) Powder coating  Equal load capacity (kg / stage)  (Upper) 120, (Lower) 280)  Wheel Diameter (Φmm)  125  Mass (kg)  21.7  Height of Lower Platform (mm)  230  Load Capacity (kg)  400  Noise Level (dB)  44  Trusco Part No.  489-3816  Platform Width (mm)  605  Height of Upper Platform (mm)  770  Platform Dimensions (Depth) (mm)  900  Handle Height (mm)  980  Color  Blue  Type  Two steps of one sleeve  Material  Resin  Material (Wheel / Hardware)  Resin  Material (Wheel)  Rubber  Material (Handle)  Steel  Caster  Swivel caster, 2 fixed casters each  Applicable stopper  TP-900FB、TP-X900FB  Noise countermeasures  Yes 
    from S$749.90
    Min. 5 days
  33. Connectable Plastic Trolley Beetle 2-Stage All-swivel Type (With Handle and Stopper)
    TRUSCO Connectable Plastic Trolley Beetle 2-Stage All-swivel Type (With Handle and Stopper)
    Since it is a 5-wheel specification with 100Φ wheels, the uniform load is 250 kg. Since it is a 100Φ wheel, it has better overcoming performance such as steps than a small diameter. The mesh structure makes it lightweight and easy to move. Can be connected vertically and horizontally. It is not e... Read More
    Wheel Diameter (Φmm)  100  Height of Lower Platform (mm)  150  Type  2-stage type  Load Capacity (kg)  250  Time to Assemble  30 minutes for 2 people  Handle Height (mm)  910  Color  Black  Material (Wheel)  Elastomer resin  Material (wheel)  Polypropylene (PP)  Material (Wheel / Hardware)  Steel (trivalent chrome plating) 
    from S$349.90
    Min. 32 days
  34. Press carrier Donkey cart (single sleeve 2-stage type)
    TRUSCO Press carrier Donkey cart (single sleeve 2-stage type)
    Suitable for picking work.
    Platform Dimensions (Depth) (mm)  1190  Trusco Part No.  125-8878  Wheel Diameter (Φmm)  130  Height of Lower Platform (mm)  220  Time to Assemble  30 minutes for 2 people  Load Capacity (kg)  300  Mass (kg)  40  Applicable stopper  400NS、400NKB  Platform Width (mm)  440  Height of Upper Platform (mm)  780  Handle Height (mm)  950  Material  Matte: PVC  Material (Cargo)  Steel  Material (Handle)  Steel / powder coating  Equal load capacity (kg / stage)  Upper: 100, Lower: 200 
    from S$999.00
    Min. 5 days
  35. Connectable Plastic Trolley Beetle 2-Stage All-swivel Type (Without Handle, with Retractable Fence)
    TRUSCO Connectable Plastic Trolley Beetle 2-Stage All-swivel Type (Without Handle, with Retractable Fence)
    Since it is a 5-wheel specification with 100Φ wheels, the uniform load is 250 kg. Since it is a 100Φ wheel, it has better overcoming performance such as steps than a small diameter. The mesh structure makes it lightweight and easy to move. Can be connected vertically and horizontally. It is not e... Read More
    Wheel Diameter (Φmm)  100  Height of Lower Platform (mm)  150  Load Capacity (kg)  250  Height (mm)  700  Overall Height (mm)  700  Color  Black  Material (Wheel)  Elastomer resin  Material (wheel)  Polypropylene (PP)  Material (Wheel / Hardware)  Steel (trivalent chrome plating) 
    from S$349.90
    Min. 32 days
  36. Connectable Plastic Trolley Beetle 2-Stage Swivel / Fixed Type (Without Handle / Stopper / with Retractable Fence)
    TRUSCO Connectable Plastic Trolley Beetle 2-Stage Swivel / Fixed Type (Without Handle / Stopper / with Retractable Fence)
    Since it is a 5-wheel specification with 100Φ wheels, the uniform load is 250 kg. Since it is a 100Φ wheel, it has better overcoming performance such as steps than a small diameter. The mesh structure makes it lightweight and easy to move. Can be connected in the horizontal direction. It is not e... Read More
    Wheel Diameter (Φmm)  100  Height of Lower Platform (mm)  150  Type  2-stage type  Load Capacity (kg)  250  Time to Assemble  30 minutes for 2 people  Color  Black  Material (Wheel)  Elastomer resin  Material (wheel)  Polypropylene (PP)  Material (Wheel / Hardware)  Steel (trivalent chrome plating) 
    from S$359.90
    Min. 32 days
  37. Folding 2-level trolley with container
    AS ONE Folding 2-level trolley with container
    Both cart and container can be folded.
    As ONE Part Number  4-3857-01 
    from S$299.90
    Min. 5 days
  38. Grand Cart 3 Tier Single Sleeve
    TRUSCO Grand Cart 3 Tier Single Sleeve
    A resin dolly with a robust rib structure and excellent durability. An environmentally friendly cart that uses recycled polypropylene resin. It is convenient for picking up and delivering small parcels on a trolley. Depressing the pedal engages the brakes and flipping the pedal releases the brake... Read More
    Handle Height (mm)  1010  Wheel Diameter (Φmm)  125  Height (mm)  230  Mass (kg)  30.9  Load Capacity (kg)  400  Platform Width (mm)  605  2018 Trusco page  8 0954  Trusco Part No.  855-5534  Platform Dimensions (Depth) (mm)  900  Material (Wheel)  Rubber  Material (Wheel / Hardware)  Steel  Material (Handle)  Steel / powder coating 
    from S$899.90
    Min. 2 days
  39. 2-stage route van without handle
    TRUSCO 2-stage route van without handle
    The loading platform has a robust rib structure. It is not easily attacked by chemicals and solvents and has excellent durability. There are 4 anti-slip rubbers on the table.
    Load Capacity (kg)  100  Platform Height (mm)  115  Platform Width (mm)  415  Platform Dimensions (Depth) (mm)  615  Height (mm)  700  2018 Trusco page  8 1062  Material (Wheel)  Elastomer resin  Material (wheel)  Polypropylene (PP)  Material (Wheel / Hardware)  Steel (trivalent chrome plating) 
    from S$199.90
    Min. 2 days
  40. Clean Rabbit 100Φ Urethane Wheel SUS Fitting with 1-drawer handle
    TRUSCO Clean Rabbit 100Φ Urethane Wheel SUS Fitting with 1-drawer handle
    Effective dimension (height) (mm)  (Spill prevention) 40  Number of Drawers  1 stage  Wheel Diameter (Φmm)  100  Load Capacity (kg)  150  Caster  2 free, 2 free (with stopper)  Number of Tiers  Equal load capacity (kg / stage)  50  Handle Height (mm)  903  Material (Wheel)  Nylon urethane  Material (Wheel / Hardware)  Stainless steel (SUS304)  Material (Main Unit)  Stainless steel (SUS304)  Material (Cargo)  Stainless steel (SUS304) 
    from S$1,999.00
    Min. 32 days
View : Grid List
Filter

Items 1 - 40 of 135

Set Ascending Direction