All Category

Trolley Parts & Accessories

View : Grid List
Filter

Items 1 - 40 of 531

Set Ascending Direction
  1. IK series casters
    Ishikawa Seisakusho IK series casters
    Material (Wheel / Hardware)  Rubber and steel 
    Rating:
    93%
    from S$13.99
    Min. 2 days
  2. Rubber Topper
    WAKO PALLET Rubber Topper
    A dolly stopper (wheel chock) that can be easily installed anywhere. Prevents accidents during loading and unloading of trolley luggage. For work on trolleys, in distribution warehouses, in factories
    Color  Black / yellow  Mass (kg)  1.55  Length (mm)  1220  Material  Synthetic rubber  Width (mm)  50  Thickness (mm)  20  Trusco Part No.  818-8544  Type of Terminal Fitting  Just put on the floor without fixing 
    from S$689.90
    Min. 2 days
  3. Standard caster
    Uesugi Transporting Machinery Mfg. Standard caster
    Wheel Diameter (Φmm)  130  Material (wheel)  Reinforced plastic  Material (Caster)  Rubber  Finish of Hardware  Unichrome plating 
    Rating:
    100%
    from S$89.99
    Min. 2 days
  4. Rubber net (for trolley)
    YUTAKA MAKE Rubber net (for trolley)
    A rubber net to prevent the load from collapsing when the dolly moves. A rubber net that is very easy to expand and contract and easy to handle. Fall prevention when transporting a dolly
    Maximum Elongation (mm)  1400×1400  Included Accessories  6 rubber hooks  Net Mesh  9 squares x 9 squares  Dimension (mm)  900×900  Wire Diameter Φ(mm)  About 4.5  mesh (cm)  Approx. 10 (1 square)  Color  Black  Material  Core: synthetic rubber, coating: PP  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$38.99
    Min. 2 days
  5. Small plastic cart
    TRUSCO Small plastic cart
    When loading the small resin carrier "Komawari-kun" on the trunk of a car, you can protect other luggage from dirt on the casters. It reduces the dust on the carrier body. A cover exclusively for the small resin carrier "Komawari-kun". * It is not waterproof.
    Mass (g)  100  Trusco Part No.  360-9928  Fabric Thickness (mm)  About 1  Dimensions, Length L x Depth D x Height H (mm)  About 400 × 140 × 600  Color  Black  Material  Nonwoven fabric (polypropylene) 
    from S$6.49
    Min. 3 days
  6. Hand truck box Cold storage type
    TRUSCO Hand truck box Cold storage type
    By combining various materials, the heat and cold insulation effect is improved. The aluminum foil of this product has a heat ray reflectance of 90% or more, further improving the heat and cold insulation effect. Store compactly when not needed. It can be easily attached to the dolly.
    Mass (kg)  2.7  Trusco Part No.  277-6928  Opening Width W x Depth D x Height H (mm)  600×450×450 
    from S$549.90
    Min. 2 days
  7. Caster Φ75 nylon car with free stopper for container cart
    TRUSCO Caster Φ75 nylon car with free stopper for container cart
    Has excellent wear resistance. The start is smooth. Caster for telescopic container trolley.
    Mass (kg)  0.40  Mounting base (mm)  100×58  Wheel Width (mm)  25  Trusco Part No.  389-9705  Wheel Diameter (Φmm)  75  Allowable Load (N)  784  Mounting Hole Diameter (Φmm)  8.8  Mounting Screw Spacing (mm)  82×40  Mounting Height (mm)  93  Material (Wheel)  Nylon  Stopper  Yes  Shape  freely 
    from S$19.99
    Min. 4 days
  8. Cargo collapse prevention net homey tie for trolley
    TRUSCO Cargo collapse prevention net homey tie for trolley
    from S$11.99
    Min. 2 days
  9. Angle caster (urethane car)
    TRUSCO Angle caster (urethane car)
    Easy to attach to angles. For transporting angle-type shelves and light-load equipment.
    Surface Treatment  (Fitting) Trivalent UNIQLO finish  Wheel Width (mm)  27  Allowable Load (N)  599.7  Allowable Load (daN)  60  Wheel Diameter D (Φmm)  75  Mounting Height H (mm)  96  Type  Angle type  Material (Metal Hub)  Steel  Material (Wheel)  Urethane  Shape  freely 
    from S$17.99
    Min. 2 days
  10. Steel bracket corner set Sound-saving type
    TRUSCO Steel bracket corner set Sound-saving type
    Wheel Diameter (Φmm)  75  Material (Wheel)  Nylon  Material (Metal Hub)  Steel  Material  Steel 
    from S$96.99
    Min. 2 days
  11. Caster for foldable steel trolley
    MonotaRO Caster for foldable steel trolley
    Monotaro trolley Folding steel replacement caster. Monotaro trolley as a foldable steel replacement caster * Do not use for anything other than its intended purpose. * We are not responsible for any use other than the intended purpose.
    Rating:
    82%
    from S$7.99
    Min. 2 days
  12. Combined container  For trolley
    MonotaRO Combined container For trolley
    Monotaro Folding trolley Completely foldable type and cart Folding type Aluminum With cord Container mountable type, Folding trolley Two-stage type It is a common container with a container. As it is foldable, it does not take up space for storage. As a storage container * Insufficient fi... Read More
    Mass (kg)  1.85  Allowable Load (kg)  10  Effective Internal Dimensions (mm)  529×365×250  Outer Dimensions (mm)  570×410×265  Height when Folded (mm)  75  Lid  None  Material  PP 
    Rating:
    85%
    from S$31.99
    Min. 2 days
  13. Handle
    Ishikawa Seisakusho Handle
    Pipe Diameter (Φmm)  25.4  Suitable for  R-115 
    Rating:
    76%
    from S$29.99
    Min. 2 days
  14. Handle + Connected flat trolley + Resin + Nylon wheels + Parallel and cross stackable + Light weight / Withstand load 200 kg type
    MonotaRO Handle + Connected flat trolley + Resin + Nylon wheels + Parallel and cross stackable + Light weight / Withstand load 200 kg type
    Connected flat trolley Resin nylon wheels Can be stacked in parallel or crossed Lightweight and load-bearing 200 kg type (order code: 4498173) can be attached to this handle. By attaching the handle, it can be used as a dolly, and it can be used properly according to the usage scene. In addition,... Read More
    Color  Dark gray  Material  Steel (baked paint finish)  Mass (kg)  Dimensions, Width W x Depth D x Height H (mm)  400×26×655 
    Rating:
    60%
    from S$28.99
    Min. 2 days
  15. Caster for wood trolley
    MonotaRO Caster for wood trolley
    Monotaro flat trolley It is a replacement caster for wooden only. Monotaro flat trolley as a wooden replacement caster * Do not use for any other purpose. We are not responsible for any compensation if it is used for other purposes.
    Shape  freely 
    Rating:
    82%
    from S$3.39
    Min. 2 days
  16. Seat box
    Kanatsu Seat box
    Your luggage won't get wet even on rainy days! Excellent durability! And it's light! Easy to install and remove! It can be easily folded! Ideal for personal information protection law measures! Protecting luggage on rainy days, etc. * The dolly is sold separately.
    Specification  Cart for trolley  Material  Nylon tarpaulin 
    from S$239.90
    Min. 2 days
  17. Easy cart pocket
    YAMAZEN Easy cart pocket
    Two pockets for A4 files. A gusseted pocket for holding gum tape. A convenient small pocket with a gusset that holds scissors and a cutter. A belt with an adjustable length that can be attached to carry types with a loading capacity of 300 kg and 150 kg. As a storage pocket that can be attached w... Read More
    Dimensions (Width W x Height H) (mm)  385×525  Applicable Width (mm)  250~570  Allowable Load (kg) 
    Rating:
    98%
    from S$14.99
    Min. 2 days
  18. Grip for cart
    TRUSCO Grip for cart
    Grip power can be improved by the excellent cushioning property due to the material and corrugated shape. Shuts out the cold coming from the cold handle. It reduces the impact of a collision with the handle. It can be easily attached with the attached special double-sided tape.
    Included Accessories  Double-sided tape for handle mounting  Material  NBR (nitrile butadiene rubber) 
    Rating:
    97%
    from S$6.49
    Min. 2 days
  19. Casters for plastic fresh cars (free-wheeling vehicles)
    Uesugi Transporting Machinery Mfg. Casters for plastic fresh cars (free-wheeling vehicles)
    Noise countermeasures  Yes  Shape  freely  Material (Caster)  plastic 
    Rating:
    100%
    from S$74.99
    Min. 2 days
  20. Caster for lightweight resin cart Cartio Φ100
    TRUSCO Caster for lightweight resin cart Cartio Φ100
    Since the wheel part has a cover, it has a structure that makes it difficult for dust to enter. Since radial bearings are used for the wheels, starting resistance is reduced and the sound is quiet. It is a material that is less likely to leave marks on the floor than rubber wheels. The running no... Read More
    Wheel Diameter (Φmm)  100  Mounting base (mm)  100×58  Mounting Height (mm)  122  Wheel Width (mm)  28  Allowable Load (N)  646.8  Mounting Hole Diameter (Φmm)  8.8  Mounting Screw Spacing (mm)  82×40  Material (Wheel)  Elastomer resin  Type  Plate type  Material (Metal Hub)  Steel  Noise countermeasures  Yes 
    Rating:
    100%
    from S$10.99
    Min. 2 days
  21. Gold Elephant Seal Shizu Carry Small Caster
    Asaka Industrial Gold Elephant Seal Shizu Carry Small Caster
    Replacement low noise caster for a load capacity of 150 kg. * A 12mm wrench is required for replacement.
    Wheel Diameter (Φmm)  100  Wheel Width (mm)  28  Mounting Hole Spacing  40×82  Material (Caster)  Resin / butadiene rubber  Shape  Swivel caster  Noise countermeasures  Yes 
    Rating:
    100%
    from S$37.99
    Min. 2 days
  22. Multipurpose Color Rubber Net
    YUTAKA MAKE Multipurpose Color Rubber Net
    Convenient rubber net with excellent elasticity !! With 6 resin hooks For load holding and fall prevention when transporting luggage
    Mass (g)  About 310  Rubber Diameter (mm)  About 4  Scale  Approximately 5cm (1 square)  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polypropylene and synthetic rubber 
    Rating:
    93%
    from S$16.99
    Min. 2 days
  23. Caster rubber wheel 75mm for box truck
    TRUSCO Caster rubber wheel 75mm for box truck
    It is the most produced and used caster. The TYE type is for transporting lightweight items. Ideal for transporting lightweight items such as trolleys and wagons.
    Wheel Width (mm)  25  Allowable Load (N)  597.8  Allowable Load (daN)  60  Nominal Diameter D (mm)  75  Wheel Diameter (Φmm)  75  Hole Diameter P (Φmm)  8.8  Mounting Height H (mm)  93  Material (Caster)  Hard rubber 
    Rating:
    95%
    from S$5.99
    Min. 2 days
  24. Bolt / Nut Set for Angle Casters
    TRUSCO Bolt / Nut Set for Angle Casters
    For mounting angle casters. * Please check the size of the angle of the other party before selecting.
    Type  Angle type  Set Contents  Bolts, nuts, spring washers x 4 pairs  Material (Metal Hub)  Steel 
    from S$2.39
    Min. 2 days
  25. Foot Stopper for Resin Trolley Cartio 700 Size
    TRUSCO Foot Stopper for Resin Trolley Cartio 700 Size
    It can be used for other than Cartio's all-free type. * Cannot be used for all-free type.
    Mass (kg)  0.9  Trusco Part No.  416-3389 
    Rating:
    100%
    from S$86.99
    Min. 2 days
  26. Bogie Environmentally Silent Type 2-stage Resin Caster
    MonotaRO Bogie Environmentally Silent Type 2-stage Resin Caster
    * Do not use for anything other than its intended purpose.
    Rating:
    100%
    from S$42.99
    Min. 2 days
  27. Soft bumper cushion
    TRUSCO Soft bumper cushion
    A soft cushion that can be easily attached to a dolly with a flat side. It can be used as an impact mitigation and safety measure for collision accidents.
    Thickness (mm)  14  Width x Length (mm)  35×1000  Mass (g)  85  Material  Nitrile rubber, synthetic resin adhesive 
    Rating:
    80%
    from S$12.99
    Min. 2 days
  28. Dolly Folding Resin Caster
    MonotaRO Dolly Folding Resin Caster
    * Do not use for anything other than its intended purpose.
    Wheel Diameter (Φmm)  100 
    Rating:
    67%
    from S$7.29
    Min. 2 days
  29. Non-slip seat for trolley
    TRUSCO Non-slip seat for trolley
    It reduces the skidding of luggage when the trolley stops. Elastomer resin that suppresses slippage is applied to both sides of Minadan. * Do not use organic solvents. * Do not use near fire.
    Material  Polypropylene (PP), elastomer resin  Thickness (mm)  2.5 
    Rating:
    80%
    from S$21.99
    Min. 2 days
  30. Free rubber wheel for connecting kun
    TRUSCO Free rubber wheel for connecting kun
    It is the most produced and used caster. The TYE type is for transporting lightweight items. Ideal for transporting medium-weight items such as trolleys and wagons.
    Nominal Diameter D (mm)  100  Mounting Plate A x B (mm)  100×58  Mounting Height H (mm)  122  Wheel Width (mm)  25  Trusco Part No.  278-2634  Allowable Load (daN)  50  Mass (g)  599  Hole Diameter P (Φmm)  8.8  Mounting Hole Distance X × Y (mm)  82×40  Material (Caster)  Hard rubber  Shape  freely 
    Rating:
    100%
    from S$9.59
    Min. 2 days
  31. Bogie bag Pocket type with gusset
    TRUSCO Bogie bag Pocket type with gusset
    Utilize the dead space of the dolly. It can be easily attached to the handle of the dolly. Keep the tools necessary for work using the dolly close to you so that you can work smoothly. Easy installation and size adjustment is possible. Installation is very easy with Velcro and one-touch buckle. F... Read More
    Fabric Thickness (mm)  0.5  Mass (kg)  0.55  Dimensions (Length L x Width W x Height H) (mm)  100×385×320  Allowable Load (kg)  Trusco Part No.  362-9431  Color  Black  Type of Terminal Fitting  Magic tape + one-touch buckle  Material  Polyester  Installable width (mm)  Up to 700 
    Rating:
    60%
    from S$38.99
    Min. 2 days
  32. Gold Elephant Seal Shizu Carry Caster
    Asaka Industrial Gold Elephant Seal Shizu Carry Caster
    Replacement low noise caster for a load capacity of 300 kg. * A 14mm wrench is required for replacement.
    Wheel Diameter (Φmm)  130  Mass (kg)  1.4  Noise countermeasures  Yes  Material (Caster)  Resin / butadiene rubber  Wheel Width (mm)  38  Mounting Hole Spacing  80×100  Height (mm)  (Caster) 178 
    Rating:
    60%
    from S$44.99
    Min. 2 days
  33. Pneumatic casters and tires for 301AR and 302AR only
    Ishikawa Seisakusho Pneumatic casters and tires for 301AR and 302AR only
    Only tires (wheels) for pneumatic casters are available.
    Suitable for  301AR・302AR  Wheel Diameter (Φmm)  175  Specification  Pneumatic tire only 
    from S$59.99
    Min. 2 days
  34. Casters for Plastic Fresh Cars (fixed Cars)
    Uesugi Transporting Machinery Mfg. Casters for Plastic Fresh Cars (fixed Cars)
    Shape  Fixed  Noise countermeasures  Yes  Material (Caster)  plastic 
    from S$59.99
    Min. 2 days
  35. Trolley bag
    TRUSCO Trolley bag
    Utilize the dead space of the dolly. It can be easily attached to the handle of the dolly. Keep the tools necessary for work using the dolly close to you so that you can work smoothly. Useful for work such as product transportation and picking.
    Mass (kg)  0.23  Fabric Thickness (mm)  0.5  Allowable Load (kg)  Dimensions (Length L x Width W x Height H) (mm)  50×335×250  Type of Terminal Fitting  Magic 3 places  Material  Polyester  Installable width (mm)  Up to 600 
    Rating:
    94%
    from S$19.99
    Min. 2 days
  36. Nylon caster 75mm for box truck
    TRUSCO Nylon caster 75mm for box truck
    It is the most produced and used caster. The TYSG type is for transporting lightweight goods. Has excellent wear resistance.
    Trusco Part No.  278-2600  Mass (g)  322  Mounting Hole Distance X × Y (mm)  55×42  Mounting Plate A x B (mm)  70×58  Wheel Diameter (Φmm)  75  Hole Diameter P (Φmm)  8.8  Allowable Load (daN)  80  Mounting Height H (mm)  93  Material (Caster)  Nylon  Shape  freely 
    Rating:
    100%
    from S$6.19
    Min. 2 days
  37. Handle set for multi-carrying kun
    TRUSCO Handle set for multi-carrying kun
    It can be used as a push cart by attaching a handle. The handle can be used even if two trolleys are connected. Any number of units can be connected vertically and horizontally according to the size of the luggage. You can choose the type of caster according to your application.
    Specification  Handle set  Trusco Part No.  504-2437  Material  Handle and fixing bracket: All iron  Mass (kg)  2.2 
    from S$119.90
    Min. 2 days
  38. Swivel caster Φ75 for you
    TRUSCO Swivel caster Φ75 for you
    Since the wheel part has a cover, it has a structure that makes it difficult for dust to enter. Since radial bearings are used for the wheels, starting resistance is reduced and the sound is quiet. It is a material that is less likely to leave marks on the floor than rubber wheels. The running no... Read More
    Wheel Width (mm)  20  Mass (g)  220  Allowable Load (N)  343  Trusco Part No.  359-9574  Mounting Screw Spacing (mm)  56×28  Mounting Hole Diameter (Φmm)  6.5  Mounting base (mm)  70×42  Wheel Diameter (Φmm)  75  Mounting Height (mm)  93  Material (Wheel)  Elastomer resin  Type  Plate type  Material (Metal Hub)  Steel  Noise countermeasures  Yes  Shape  freely 
    Rating:
    100%
    from S$7.79
    Min. 2 days
  39. Carry rack small caster
    Asaka Industrial Carry rack small caster
    Gold Zojirushi Carry Rack Small Replacement Wheel Diameter 100mm Flexible Caster (Front Wheel). Replacement casters for a load capacity of 150 kg. * A 12mm wrench is required for replacement. (Parts compatible products ・ 180043 Gold Zojirushi Carry Rack DX Small ・ 180067 Gold Zojirushi Carry Ra... Read More
    Material (Caster)  Steel butadiene rubber  Mass (g)  500  Wheel Width (mm)  28  Shape  freely  Wheel Diameter (Φmm)  100  Height (mm)  (Caster) 123  Mounting Hole Spacing  40×82 
    Rating:
    100%
    from S$23.99
    Min. 2 days
  40. Gold Elephant Seal Shizu Carry Small Caster
    Asaka Industrial Gold Elephant Seal Shizu Carry Small Caster
    Replacement low noise caster for a load capacity of 150 kg.
    Wheel Diameter (Φmm)  100  Wheel Width (mm)  28  Mounting Hole Spacing  40×82  Shape  Fixed caster  Material (Caster)  Resin / butadiene rubber  Noise countermeasures  Yes 
    Rating:
    100%
    from S$19.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 531

Set Ascending Direction