All Category

Top Plate / Shelf Board

View : Grid List
Filter

12 Item(s)

Set Ascending Direction
  1. Non-slip seat for trolley
    TRUSCO Non-slip seat for trolley
    It reduces the skidding of luggage when the trolley stops. Elastomer resin that suppresses slippage is applied to both sides of Minadan. * Do not use organic solvents. * Do not use near fire.
    Material  Polypropylene (PP), elastomer resin  Thickness (mm)  2.5 
    Rating:
    80%
    from S$21.99
    Min. 2 days
  2. Putikalgo rubber mat
    TRUSCO Putikalgo rubber mat
    Using a rubber mat will prevent slipping and prevent your important luggage from being scratched. Plywood flat trolley A rubber mat exclusively for Petit Cargo.
    Thickness (mm) 
    from S$38.99
    Min. 2 days
  3. Rubber plate (for cart)
    TRUSCO Rubber plate (for cart)
    It can be attached to the loading surface of the trolley to reduce scratches and slippage on the cargo. A rubber mat exclusively for Grand Cart
    Material  Natural rubber (hardness: 60 degrees) 
    from S$65.99
    Min. 3 days
  4. Intermediate shelf for slim cart
    Asaka Industrial Intermediate shelf for slim cart
    Intermediate shelf for slim cart Standard nesting type. Two hooks are attached to one shelf for easy installation. * When installing the intermediate shelf, use the standard type with a load capacity of 500 kg or less and the nesting type with a load capacity of 300 kg or less.
    Length (mm)  1015  Load Capacity (kg)  100 / per shelf  Width (mm)  700  Material (Caster)  Steel, butadiene rubber  Mass (kg)  Platform Dimensions (mm)  1015×700 
    from S$179.90
    Min. 14 days
  5. Rubber plate for cart
    TRUSCO Rubber plate for cart
    Size  900GM 880×580×5mm 1200GM 1190×740×5mm  Material / Finish  Natural rubber 
    from S$119.90
    Min. 3 days
  6. Top board
    Ishikawa Seisakusho Top board
    Suitable Model  P301NS 
    from S$139.90
    Min. 14 days
  7. Rubber plate and bracket set for cart
    TRUSCO Rubber plate and bracket set for cart
    Size  900GM 880×580×5mm 1200GM 1190×740×5mm  Remark  Rubber plate + metal fittings  Material / Finish  Natural rubber 
    from S$149.90
    Min. 3 days
  8. Rubber plate for cart
    TRUSCO Rubber plate for cart
    Material / Finish  Natural rubber 
    Discontinued
  9. Rubber plate and bracket set for cart
    TRUSCO Rubber plate and bracket set for cart
    Material / Finish  Natural rubber  Remark  Rubber plate + metal fittings 
    Discontinued
  10. Loading platform for PR-201
    NK Carry Caster Loading platform for PR-201
    Suitable for  Resin hand truck (PR-201) 
    Discontinued
  11. Minadan NS for cart
    Sakai Chemical Industry Minadan NS for cart
    Elastomer resin (elastic plastic such as rubber) is applied to both sides of Minadan. It suppresses slippage, which is a characteristic of plastic. It's easy because it's just laid on a dolly. Also between luggage when stacking. Since the handle of the push trolley is rounded off, it fits... Read More
    Thickness (mm)  About 2.5  Color  Blue 
    Discontinued
View : Grid List
Filter

12 Item(s)

Set Ascending Direction