All Category

Shopping Trolley

View : Grid List
Filter

16 Item(s)

Set Ascending Direction
  1. Container Carry Foldable Resin
    MonotaRO Container Carry Foldable Resin
    Since it is foldable, it can be folded and stored when not in use, which is very convenient without taking up space for storage. Also, since it is equipped with casters, it is very useful for moving luggage. Carrying luggage * When using, be sure to fix the resin stoppers (2 pieces) fitted on the... Read More
    Material (Main Unit)  Container: PP / Handle: Aluminum  Material  Resin  Material (Caster)  Wheel: PVC, Shaft: Metal 
    Rating:
    72%
    from S$27.99
    Min. 2 days
  2. Folding Carry Cart (Large)
    Center Shoji Folding Carry Cart (Large)
    A folding carry cart that is convenient to carry. Easy to assemble.
    Allowable Load (kg)  35  Box Inner Dimensions, Width W x Depth D x Height H (mm)  Approximately 390 x 350 x 340  Outer Dimensions, Width W x Depth D x Height H (mm)  Approximately 420 x 370 x 400 
    Rating:
    73%
    from S$38.99
    Min. 2 days
  3. Foldable Container Carry Hakobel
    Asahipen Foldable Container Carry Hakobel
    When not in use, it can be folded and stored compactly. Since it is equipped with casters, you can easily carry heavy luggage. For carrying luggage * This container carry is for carrying luggage, so please do not carry children or animals.
    Material (Pipe)  Aluminum alloy  RoHS directive (corresponding to 10 substances)  Correspondence  Material (wheel)  PP  Material (Main Unit)  PP (polypropylene)  Material (Caster)  Rubber 
    Rating:
    40%
    from S$59.99
    Min. 2 days
  4. Folding Oricon carry cart
    YAMAZEN Folding Oricon carry cart
    Great for various transportation such as heavy PET bottles, foodstuffs, leisure goods, gardening goods, etc. Compact design that can be kept in the car. Easy to move with a handle. Canned foods and bottles can also be stored vertically. As an Oricon carry, shopping cart, hand carry, and in-vehicl... Read More
    Material  (Body) Polypropylene, (Handle) Aluminum 
    from S$39.99
    Min. 2 days
  5. Box Type Container Carry Shopping Trolley
    CAPTAIN STAG Box Type Container Carry Shopping Trolley
    Box type that does not drop things. Can be folded for compact storage. Easily move heavy luggage. * The storage dimensions are the dimensions when folded and placed horizontally. It is the dimension when the main body dimension is expanded.
    Allowable Load (kg)  20  Mass (g)  2180  Main Unit Dimensions (Width x Depth x Height) (mm)  410×345×870  Storage Dimensions (width W x depth D x height H) (mm)  410×410×90  Storage Capacity  7 2L plastic bottles  Wheel Diameter (Φmm)  75 
    from S$49.99
    Min. 2 days
  6. BASKET TROLLEY basket trolley
    DULTON BASKET TROLLEY basket trolley
    It can be stacked as a basket-type carry cart basket. * The handle does not have a lock function.
    Length (mm)  365  Height (mm)  450  Width (mm)  450  Maximum Height (mm)  920  Material  Polypropylene, aluminum 
    from S$68.99
    Min. 11 days
  7. Field  to  Summit  Coro Box
    Fujimi Sangyo Field to Summit Coro Box
    Carry cart with container. Can be folded and stored compactly. You can put your luggage on the lid or use it as a chair.
    Material  Plastic aluminum 
    from S$37.99
    Min. 6 days
  8. Folding container cart
    Sanwa Direct Folding container cart
    A lightweight, container-type folding cart that can be folded when not in use. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before order... Read More
    Warranty Period  6 months  Allowable Load (kg)  About 25  Mass (kg)  About 3.2  Storage capacity (L)  About 56  Dimensions when Folded, Width W x Depth D x Height H (mm)  Approx. 432 x 150 x 635  Dimensions, Width W x Depth D x Height H (mm)  Approx. 432 x 394 x 1000  Color  Black  Material  Body: Resin, Handle: Aluminum 
    from S$68.99
    Min. 5 days
  9. Folding container cart
    Sanwa Direct Folding container cart
    A lightweight, container-type folding cart that can be folded when not in use. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before order... Read More
    Warranty Period  1 year  Mass (kg)  About 2.7  Allowable Load (kg)  About 35  Storage capacity (L)  About 43  Dimensions, Width W x Depth D x Height H (mm)  Approx. 455 x 380 x 980  Dimensions when Folded, Width W x Depth D x Height H (mm)  Approx. 455 x 80 x 465  Color  Black  Material  Body: Resin, Handle: Aluminum 
    from S$58.99
    Min. 5 days
  10. Sysroll SYS-Role.
    FESTOOL Sysroll SYS-Role.
    It is a trolley for systemners and is convenient for storage and movement with large casters and accessory trays.
    Maximum Loading Capacity (kg)  100  Mass (kg)  6.5  Outer Dimensions (Frontage x Depth x Height) (mm)  600×440×1100  Trusco Part No.  760-2570  Material  plastic 
    from S$599.90
    Min. 32 days
  11. Container Platform Trolley
    ETSUMI Container Platform Trolley
    Base carry / carry cart / push cart and container carry that can be used according to the purpose. Achieves smooth and stable movement by running on 7 wheels including 2 fixed wheels. Although it has a robust design with a load capacity of 150 kg, it weighs only 3.3 kg. It is usually compact, and... Read More
    Mass (kg)  3.3  Included Accessories  4 rubber ropes for fixing  Handle Length (mm)  995  Allowable Load (kg)  About 150  Dimensions, Width x Length (mm)  Loading platform: 585 x 300 
    from S$88.99
    Min. 7 days
  12. Carry Container L 4 Wheels
    Center Shoji Carry Container L 4 Wheels
    It folds up so it doesn't take up much space! It can be stored compactly when not in use. It can also be used as a storage box to prevent luggage from popping out! For leisure and picnics! The handle can be adjusted in 3 steps!
    Number of Storage (pieces)  2L PET bottle: 12  Mass (kg)  3.8  Capacity (L)  38  Wheel  4 wheels, with stopper  Allowable Load (kg)  60  Specification  With lid 
    from S$74.99
    Min. 6 days
  13. Carry with folding lid
    Family-life Carry with folding lid
    Easy assembly. The length of the handle can be adjusted in two stages. Since it can be folded compactly, it can be kept in the trunk of a car. With handle, easy to lift. Comes with a reflective sticker that is useful when used at night. Folds up and stores compactly when not in use.
    Allowable Load (kg)  (Approx.) 25  Mass (kg)  (Approximately) 2.7  Material  Polypropylene resin, aluminum  Color  Red x black 
    from S$48.99
    Min. 10 days
  14. Foldable Carry Container
    Center Shoji Foldable Carry Container
    It folds up so it doesn't take up much space! It can be stored compactly when not in use. It can also be used as a storage box to prevent luggage from popping out! For leisure and picnics! The handle can be adjusted in 3 steps!
    Mass (kg)  2.6  Number of Storage (pieces)  2L PET bottle: 9  Capacity (L)  30  Allowable Load (kg)  40  Specification  With lid 
    from S$59.99
    Min. 2 days
  15. [For EA520ED-42] Replacement bed sheet
    ESCO [For EA520ED-42] Replacement bed sheet
    Replacement bag for EA520ED-42 * Caution * Orderable only when ordering the main unit
    from S$69.99
    Min. 4 days
  16. Folding carry cart with lid
    Foldea Folding carry cart with lid
    Foldable and easy to assemble, foldable carry cart. A foldable and easy-to-carry carry cart. With tires, fine movement is possible smoothly. There are many uses such as small shopping, participation in leisure events, storage boxes for gardening supplies, etc. With a lid, it is useful when luggag... Read More
    Inner Dimensions (mm)  395×320×345  Mass (kg)  3.2  Main Unit Dimensions, Width W x Depth D x Height H (mm)  When deployed: 455 x 375 x 455  Folding dimensions (mm)  455×455×80  Allowable Load (kg)  25  Material  Polypropylene, aluminum alloy 
    Rating:
    80%
    Discontinued
View : Grid List
Filter

16 Item(s)

Set Ascending Direction