All Category

Roll Cargo Container

A basket cart is a device for transporting goods such as cargo, and is a basket-shaped car with a double door enclosure to prevent the product from falling on the bottom plate with casters. A cart car that does not have to worry about collapse of cargo can be placed on a vehicle such as a truck while carrying cargo, so it is a convenient item to carry. You can also fold it, so there is no need to worry about storage. Items such as a rubber belt for fixing the product and a non-woven cloth cover are also available here to prevent the items from becoming dirty, and combinations are possible.

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 76

Set Ascending Direction
  1. Rubber belt for cart
    MonotaRO Rubber belt for cart
    A rubber belt that can firmly fix the door of the basket trolley. The belt is 3 cm wide, so you can hold it firmly on the surface. Easy to remove because it is a hook type! For fixing basket trolley doors and products * Since the recycled tube is the raw material, the finished size may vary. * Si... Read More
    Material  Reuse tire tube 
    Rating:
    88%
    from S$6.99
    Min. 2 days
  2. PE cover for high tenor
    TRUSCO PE cover for high tenor
    Please use it as a simple cover with a plastic bag material. Because it is transparent, it is easy to check the contents. It is convenient to install with one touch even in sudden rain. Product protection piled up in high teners. (Dust prevention) Cover for rainy weather. As a simple cover during... Read More
    Material  Polyethylene (PE) 
    Rating:
    90%
    from S$35.99
    Min. 2 days
  3. Rubber belt for high tenor
    TRUSCO Rubber belt for high tenor
    Easy to install. Unlike metal, it does not damage the product.
    Rating:
    80%
    from S$12.99
    Min. 2 days
  4. Nonwoven cover for high tenor
    TRUSCO Nonwoven cover for high tenor
    A durable and light non-woven fabric cover for high teners. The non-woven fabric is coated to repel some water and dirt. (Not waterproof) For protecting luggage in the basket car.
    Rating:
    100%
    from S$38.99
    Min. 2 days
  5. Rubber band for cargo (with D hook)
    SANYU Rubber band for cargo (with D hook)
    A rubber band with a wide D-hook bracket on one side. For preventing collapse of cargo luggage, etc. * Since the tire tube is reused, the thickness and shape may not be constant.
    Thickness (Diameter in Φmm)  Folding diameter (cm)  Width (mm)  30  Thickness (mm)  About 2  Material  Butyl rubber 
    Rating:
    100%
    from S$6.99
    Min. 2 days
  6. Intermediate Shelf for Cargo Presta, Made of Steel
    WAKO PALLET Intermediate Shelf for Cargo Presta, Made of Steel
    * In the case of direct shipment from the manufacturer, delivery to private homes without a store name is not possible.
    Allowable Load (kg)  100  Specification  Side hook fixed type  Material  Steel 
    Rating:
    80%
    from S$119.90
    Min. 2 days
  7. Cover for high tenor (fastener type)
    TRUSCO Cover for high tenor (fastener type)
    Lightweight and easy to handle. One side open part with both side fasteners. The price is low because it is a popular item. Protecting products loaded on high teners (preventing dust and dirt from adhering) Cover * It is not completely waterproof.
    Material / Finish  Ester 150 denier ox, silver acrylic cord  Specification  Open 1 side with zipper on both sides 
    Rating:
    100%
    from S$89.99
    Min. 2 days
  8. Rusty Pallet Intermediate Shelf
    NANSIN Rusty Pallet Intermediate Shelf
    Convenient for storing, organizing, and displaying lightweight products. If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * We do not deliver to private homes (det... Read More
    Allowable Load (kg)  100  Material  Steel 
    Rating:
    100%
    from S$199.90
    Min. 2 days
  9. Folding cold bag (for car)
    MATAI (Nihon Matai) Folding cold bag (for car)
    A composite material is used for the interior and exterior, which is made by laminating a cloth that gives strength and a heat insulating material to an aluminum-deposited PET film that has high reflection efficiency of solar radiation and radiant heat. In addition, a heat insulating material has... Read More
    Capacity (L)  About 580  RoHS directive (corresponding to 10 substances)  Correspondence  Material  VMPET、PE、PP、PET 
    from S$389.90
    Min. 2 days
  10. Cargo presta (with intermediate shelf board) floor board resin type
    WAKO PALLET Cargo presta (with intermediate shelf board) floor board resin type
    Because it is lightweight, work can be done easily and the number of loads on the truck can be increased. It can be wiped clean and does not rust, so it is always clean. Does not contaminate the load with rust. Adopted double coating of cationic electrodeposition coating plus TGIC powder coating.... Read More
    Wheel Diameter (Φmm)  150  Height (mm), Outside / Inside  1700/1450  Suitable Caster  4 free wheels (2 with stopper)  Load Capacity (kg)  400  Trusco Part No.  507-8938  Mass (kg)  51 (excluding intermediate shelf weight)  Depth (mm), Outside / Inside  800/745  inner dimensions (frontage W x depth D x height H) (mm)  890×745×1450  Opening Width (mm), Outside / Inside  950/890  Outer Dimensions (Opening W x Depth D x Height H) (mm)  950×800×1700  Color  Beige  Material (Cargo)  Resin  Material (Main Unit)  Steel 
    from S$649.90
    Min. 2 days
  11. Rubber net (for basket cars)
    YUTAKA MAKE Rubber net (for basket cars)
    A rubber net to prevent the load from collapsing when the car is moving. It is a rubber net that is very easy to expand and contract and easy to handle. Fall prevention when transporting a basket car
    Net Mesh  12 squares x 16 squares  Maximum Elongation (mm)  1800×2400  Included Accessories  7 rubber hooks  Dimension (mm)  About 120 × 160  Wire Diameter Φ(mm)  About 4.5  mesh (cm)  Approx. 10 (1 square)  Color  Black  Material  Core: synthetic rubber, coating: PP  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    60%
    from S$79.99
    Min. 2 days
  12. Intermediate Shelf for High Type Cargo Cart
    TRUSCO Intermediate Shelf for High Type Cargo Cart
    For classification of small items. * We do not deliver to private homes (detached houses / apartments).
    Load Capacity (kg/Shelf)  100  Surface Treatment  Powder coating  Material  Steel 
    Rating:
    20%
    from S$109.90
    Min. 2 days
  13. Rusty pallet steel casters
    NANSIN Rusty pallet steel casters
    Suitable Model  RC-4A 
    from S$53.99
    Min. 2 days
  14. Connecting bracket for towing the car Receiving bar Retrofit type
    TRUSCO Connecting bracket for towing the car Receiving bar Retrofit type
    It can be retrofitted and used as a connecting part for a 4-wheel free basket car. By connecting, one person can tow two or more basket cars at a time. It is easy to install and can be folded into a basket car. For connecting basket cars.
    Mass (kg)  1.5  2018 Trusco page  8 1083  Trusco Part No.  868-7942  Material  Body: Steel  Type  bar 
    from S$88.99
    Min. 2 days
  15. Vinyl pocket for cargo presta (W159 x H250, button)
    WAKO PALLET Vinyl pocket for cargo presta (W159 x H250, button)
    Internal dimensions (vertical x horizontal) (mm)  230×150 
    from S$16.99
    Min. 2 days
  16. Intermediate shelf for cargo presta (plastic)
    WAKO PALLET Intermediate shelf for cargo presta (plastic)
    Allowable Load (kg)  100  Mass (kg)  3.9  Dimensions, Height x Width (mm)  780×550  Suitable for  For WKP-8565  Material  Plastic  Specification  Side hook fixed type  Suitable Model  WKP-8565/WK-5 
    from S$129.90
    Min. 6 days
  17. General purpose caster
    NANSIN General purpose caster
    Suitable for  RC-4A 
    from S$28.99
    Min. 4 days
  18. Fixed caster Φ150 rubber car for sound-saving high tenor
    TRUSCO Fixed caster Φ150 rubber car for sound-saving high tenor
    Sound saving type.
    Mass (kg)  1.03  Mounting Plate A x B (mm)  100×100  Mounting Hole Diameter P (mm)  11  Allowable Load (N)  1399.4  Wheel Diameter D (Φmm)  150  Mounting Height H (mm)  190  Wheel Width (mm)  38  Trusco Part No.  389-9098  Mounting Hole Distance X × Y (mm)  80×80(75×75)  Material (Wheel)  Rubber 
    from S$33.99
    Min. 2 days
  19. Connecting bracket for towing a car, hook for insertion, retrofit type
    TRUSCO Connecting bracket for towing a car, hook for insertion, retrofit type
    It can be retrofitted and used as a connecting part for a 4-wheel free basket car. By connecting, one person can tow two or more basket cars at a time. It is easy to install and can be folded into a basket car. For connecting basket cars.
    Mass (kg)  1.9  2018 Trusco page  8 1083  Trusco Part No.  868-7941  Material  Body: Steel  Type  hook 
    from S$88.99
    Min. 3 days
  20. L type roll combiner KRC series
    Yamato Industry L type roll combiner KRC series
    Wheel Diameter (Φmm)  150  Load Capacity (kg)  500  Surface Treatment  Powder coating  Material (Cargo)  Resin  Material (Wheel)  Rubber  Material (Main Unit)  Steel 
    from S$389.90
    Min. 23 days
  21. 1100x800x1700mm Easy container (steel / resin)
    ESCO 1100x800x1700mm Easy container (steel / resin)
    Simply lift the lock handle to unlock the pallet plate. The pallet can be raised and lowered reliably. Raise the bottom plate to the back side and fix the pallet plate. The stopper acts on the pipe to prevent it from falling over. Foldable. Made of bottom plate resin. * Because it is a heavy item... Read More
    Outer Dimensions (Opening W x Depth D x Height H) (mm)  1100×800×1700  Wheel Diameter (Φmm)  150  Mass (kg)  50  Allowable Load (kg)  500  Esco Part No.  EA520LB-21  Suitable Caster  Free × 2, fixed × 2  Material (Cargo)  Resin  Material (Main Unit)  Steel 
    from S$669.90
    Min. 4 days
  22. Intermediate shelf for roll box pallet 5C
    TERAMOTO Intermediate shelf for roll box pallet 5C
    A basket trolley that handles cargo handling, transportation, and storage in logistics and backyards. Optional middle shelf.
    Material  Powder coating on steel 
    from S$149.90
    Min. 10 days
  23. [For EA520LB-12, -14] Intermediate shelf
    ESCO [For EA520LB-12, -14] Intermediate shelf
    For EA520LB-12, 14, -17, -21
    Uniform Load Capacity (kg)  100  Esco Part No.  EA520LB-110 
    Discontinued
  24. Option for Store Rustic Pallet
    AS ONE Option for Store Rustic Pallet
    The middle shelf is made of aluminum and plywood, so it will not rust. * We do not deliver to private homes (detached houses / apartments).
    from S$21.99
    Min. 9 days
  25. 800x600x1700mm easy container (steel / resin)
    ESCO 800x600x1700mm easy container (steel / resin)
    Wheel Diameter (Φmm)  150mm (rubber car)  Mass (kg)  38  Load Capacity (kg)  500  Specification  Lightweight with resin bottom plate.  Material (Main Unit)  Steel  Material (Cargo)  plastic 
    from S$599.90
    Min. 4 days
  26. 1100x800x1700mm Easy container (steel)
    ESCO 1100x800x1700mm Easy container (steel)
    Foldable. With stopper. * Because it is a heavy item, the product may be delivered by car.
    inner dimensions (frontage W x depth D x height H) (mm)  1045×745×1470  Opening Width (mm), Outside / Inside  1100/1045  Outer Dimensions (Opening W x Depth D x Height H) (mm)  1100×800×1700  Height (mm)  1700  Height (mm), Outside / Inside  1700/1470  Allowable Load (kg)  500  Mass (kg)  54  Depth (mm), Outside / Inside  800/745  Esco Part No.  EA520LB-12  Suitable Caster  Free × 2, fixed × 2  Material (Cargo)  Steel  Material (Main Unit)  Steel 
    from S$669.90
    Min. 4 days
  27. L-type roll combiner + (joint resin) + LRC series
    Yamato Industry L-type roll combiner + (joint resin) + LRC series
    By adopting a resin joint, it is even more "quiet" and "lightweight". Work efficiency has improved due to the one-touch lock on the floor. Resin joints reduce damage to walls and the like. * We do not deliver to private homes (detached houses / apartments).
    Opening Width (mm), Outside / Inside  1100/1030  Height (mm), Outside / Inside  1700/1449  Mass (kg)  45.5  Trusco Part No.  466-2148  Load Capacity (kg)  500  2018 Trusco page  8 1086  Depth (mm), Outside / Inside  800/745  Surface Treatment  Powder paint  Material (Cargo)  Resin  Material (Wheel)  Rubber  Caster Brackets  Steel  Material (Main Unit)  Steel 
    from S$599.90
    Min. 5 days
  28. Shelf Plate for High Cargo Trolley (Iron, Mesh) 1100 x 800mm
    TRUSCO Shelf Plate for High Cargo Trolley (Iron, Mesh) 1100 x 800mm
    The mesh structure makes it lightweight and easy to handle. You can effectively use the upper space of the high tenor. * We do not deliver to private homes (detached houses / apartments).
    Mass (kg)  10.8  Load Capacity (kg/Shelf)  100  Width (mm)  1020  Trusco Part No.  462-3941  Length (mm)  760  Material (Top Plate)  Steel  Material  Steel surface treatment: powder coating 
    Rating:
    100%
    from S$99.90
    Min. 2 days
  29. HONKO Wire Basket Trolley Double Door 5 Tier
    Honko Mfg. HONKO Wire Basket Trolley Double Door 5 Tier
    Because it can be folded and stored, it does not take up extra space. High stacking is possible and space space can be used effectively. It can be used in a wide range of applications, from offices to shops and factories. For transportation/storage of products of indeterminate shape, for transpor... Read More
    inner dimensions (frontage W x depth D x height H) (mm)  1040×740×1470  Trusco Part No.  106-9612  Opening Width (mm), Outside / Inside  1100/1040  Outer Dimensions (Opening W x Depth D x Height H) (mm)  1100×800×1700  Height (mm), Outside / Inside  1700/1470  Load Capacity (kg)  500  Mass (kg)  61  Depth (mm), Outside / Inside  800/740  Included Accessories  Rubber band, blackboard  Material (Cargo)  Steel  Material (Main Unit)  Steel 
    from S$999.00
    Min. 5 days
  30. Easy Container Transparent Cover
    ESCO Easy Container Transparent Cover
    Simple cover clear type that can be used to protect against rain and dust
    from S$59.99
    Min. 4 days
  31. Keep Thermo Box Highly insulated cold insulation box for basket trolley
    Sunyou Printing Keep Thermo Box Highly insulated cold insulation box for basket trolley
    Keep Thermo Box Series A cold storage box for basket carts. It is a heat shield & heat insulation type that shuts out warm air from the outside air (heat shield) and luxuriously uses high heat insulation material for construction. It is especially recommended for those who are not satisfied w... Read More
    Number of Pockets  Ice pack pocket: 10 
    from S$2,399.00
    Min. 17 days
  32. Sound-saving high tenor C type turning specification
    TRUSCO Sound-saving high tenor C type turning specification
    * We do not deliver to private homes (detached houses / apartments).
    inner dimensions (frontage W x depth D x height H) (mm)  1040×740×1440  Opening Width (mm), Outside / Inside  1100/1040  Outer Dimensions (Opening W x Depth D x Height H) (mm)  1100×800×1700  Wheel Diameter (Φmm)  150  Height (mm), Outside / Inside  1700/1440  Platform Height (mm)  253  Trusco Part No.  462-4009  Load Capacity (kg)  500  Mass (kg)  57  Depth (mm), Outside / Inside  800/740  Material (Cargo)  Polypropylene (PP)  Surface Treatment  Powder coating  Material (Wheel)  Rubber  Caster Brackets  Steel  Material (Main Unit)  Steel 
    from S$549.90
    Min. 5 days
  33. [For EA520LB-11, -13] Intermediate shelf
    ESCO [For EA520LB-11, -13] Intermediate shelf
    For EA520LB-11, 13
    Uniform Load Capacity (kg)  100  Esco Part No.  EA520LB-100 
    from S$219.90
    Min. 4 days
  34. Cool Magic [Ultimate Aluminum Bubble] 1200mm x 40m roll Thickness 4mm 1 roll
    Sunyou Printing Cool Magic [Ultimate Aluminum Bubble] 1200mm x 40m roll Thickness 4mm 1 roll
    Cool Magic Series Ultimate aluminum bubble with super heat insulation specification (former product name "aluminum bubble"). A super-shielding heat sheet with high-purity aluminum on both sides that cuts super-radiant heat and a bubble (petit) in the center that enhances heat insulation... Read More
    Particle size (mm)  10  Width (mm)  About 1200  Thickness (mm)  About 4  Length (m)  About 40 
    from S$539.90
    Min. 7 days
  35. Cover for disposable rack cart
    Saint Roman Cover for disposable rack cart
    Storage size: Approximately 810 x 710 x H1530
    Diameter x Width W (mm)  215×810  TKG Part No. (2017)  6-1096-0801  TKG Part No.  8-1178-0801  Storage Dimensions (m)  About 810 × 710 × 1530 
    from S$679.90
    Min. 3 days
  36. High tenor A (straight type)
    TRUSCO High tenor A (straight type)
    It is a powder coating finish with excellent rust prevention and stain resistance. Can be folded and stored. You can save a lot of labor when transshipping products. Ideal for delivering products and packages in stores, factories, logistics, warehouses, and offices. * Rubber belts, shelves, and b... Read More
    Wheel Diameter (Φmm)  150  Height (mm), Outside / Inside  1708/1440  Platform Height (mm)  261  Trusco Part No.  462-3835  Load Capacity (kg)  500  Mass (kg)  52  Depth (mm), Outside / Inside  600/540  inner dimensions (frontage W x depth D x height H) (mm)  740×540×1440  Opening Width (mm), Outside / Inside  800/740  Outer Dimensions (Opening W x Depth D x Height H) (mm)  800×600×1708  Surface Treatment  Powder coating  Material (Wheel)  Rubber  Material (Cargo)  Steel  Material (Main Unit)  Steel  Caster Brackets  Steel 
    from S$469.90
    Min. 10 days
  37. Roll box caster
    Asaka Industrial Roll box caster
    Replacement wheel diameter for roll box 150 mm Caster with universal stopper. * A 14mm wrench is required for replacement.
    Height (mm)  (Caster) 190  Mass (kg)  1.8  Wheel Diameter (Φmm)  150  Wheel Width (mm)  38  Mounting Hole Spacing  80×80  Material (Caster)  Steel butadiene rubber 
    from S$68.99
    Min. 14 days
  38. Roll box
    Asaka Industrial Roll box
    Intermediate shelf for roll boxes. Intermediate shelf 500S type for roll box only. One shelf board has 4 hooks for easy installation. Load capacity 100 kg / per shelf * When installing the intermediate shelf, use the roll box 500L / 500S type with a load capacity of 500kg or less.
    Outer Dimensions, Length L x Width W x Height H (mm)  (Intermediate shelf) 805 x 500 x 23  Load Capacity of Shelf Board (kg)  100 / sheet  Mass (kg)  4.8  Platform Dimensions (mm)  715×500  Material  Steel 
    from S$139.90
    Min. 14 days
  39. Rusty pallet middle shelf
    NANSIN Rusty pallet middle shelf
    Convenient for storing, organizing, and displaying lightweight products. * Up to 3 cards can be used per unit.
    Allowable Load (daN)  100  Color  Ivory  Suitable Model  RC-5、RC-5-45 
    from S$149.90
    Min. 2 days
  40. Resin Secure Mesh Wire Cage Trolley
    MonotaRO Resin Secure Mesh Wire Cage Trolley
    The left and right, front and back, and top surface are surrounded by mesh, making it excellent in crime prevention. The double door type makes it easy to put in and take out luggage. It can be folded, so you don't have to worry about storage space. It can be locked because it has a mounting ... Read More
    inner dimensions (frontage W x depth D x height H) (mm)  1040×745×1450  Outer Dimensions (Opening W x Depth D x Height H) (mm)  1090×795×1729  Opening Width (mm), Outside / Inside  1100/1040  Wheel Diameter (Φmm)  150  Height (mm), Outside / Inside  1700/1450  Load Capacity (kg)  500  Depth (mm), Outside / Inside  800/745  Mass (kg)  About 85 
    from S$599.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 76

Set Ascending Direction