All Category

Door Type

View : Grid List
Filter

4 Item(s)

Set Ascending Direction
  1. HONKO Wire Basket Trolley Double Door 5 Tier
    Honko Mfg. HONKO Wire Basket Trolley Double Door 5 Tier
    Because it can be folded and stored, it does not take up extra space. High stacking is possible and space space can be used effectively. It can be used in a wide range of applications, from offices to shops and factories. For transportation/storage of products of indeterminate shape, for transpor... Read More
    inner dimensions (frontage W x depth D x height H) (mm)  1040×740×1470  Trusco Part No.  106-9612  Opening Width (mm), Outside / Inside  1100/1040  Outer Dimensions (Opening W x Depth D x Height H) (mm)  1100×800×1700  Height (mm), Outside / Inside  1700/1470  Load Capacity (kg)  500  Mass (kg)  61  Depth (mm), Outside / Inside  800/740  Included Accessories  Rubber band, blackboard  Material (Cargo)  Steel  Material (Main Unit)  Steel 
    from S$999.00
    Min. 5 days
  2. Resin Secure Mesh Wire Cage Trolley
    MonotaRO Resin Secure Mesh Wire Cage Trolley
    The left, right, front and back, and top surface are surrounded by mesh, so it has excellent crime prevention. The Kannon door type makes it easy to put in and take out luggage. Since it can be folded, there is no problem with storage space. It has a mounting hole for a padlock so it can be locke... Read More
    inner dimensions (frontage W x depth D x height H) (mm)  1040×745×1450  Outer Dimensions (Opening W x Depth D x Height H) (mm)  1090×795×1729  Opening Width (mm), Outside / Inside  1100/1040  Wheel Diameter (Φmm)  150  Height (mm), Outside / Inside  1700/1450  Load Capacity (kg)  500  Depth (mm), Outside / Inside  800/745  Mass (kg)  About 85 
    from S$599.90
    Min. 2 days
  3. Cargo Presta with Kannon door
    WAKO PALLET Cargo Presta with Kannon door
    Because it is lightweight, work can be done easily and the total number of loads on the truck can be increased. It can be wiped and washed, does not rust, and is always clean. Does not stain the load with rust. Adopted double coating of cationic electrodeposition coating plus TGIC powder coating.... Read More
    Load Capacity (kg)  400  Trusco Part No.  467-7501  Mass (kg)  58  Inner Dimensions, Opening Width x Depth D x Height H (mm)  890×745×1456  Outer Dimensions (Opening W x Depth D x Height H) (mm)  950×800×1700  Type  Floor board plastic type  Specification  Kannon door 
    Discontinued
  4. Carriage trolley with resin door (resin bottom plate type)
    MonotaRO Carriage trolley with resin door (resin bottom plate type)
    Since it is a Kannon door type, it is difficult for cargo to collapse and it is easy to put in and take out luggage. Since the floorboard is made of resin, it is less likely to make noise than an iron floorboard. * Even if this product is within the load capacity, the heavier the load, the strong... Read More
    Outer Dimensions (Opening W x Depth D x Height H) (mm)  1100×800×1700  Load Capacity (kg)  300 (with uniform load)  Mass (kg)  59  inner dimensions (frontage W x depth D x height H) (mm)  About 1020 × 740 × 1420  Painting  Powder coating  Material (Top Plate)  Resin 
    Rating:
    60%
    Discontinued
View : Grid List
Filter

4 Item(s)

Set Ascending Direction