All Category

Workbenches

A sense of stability is most important for the workbench used at the logistics site. The top plate is often used from off-white to light gray or beige to facilitate inspection of the product. In order to pack storage goods, light items that can be easily assembled so that they can be loaded and installed in a short time are useful. In the case of a folding workbench, in addition to the general type, the safety is better than the one with a stopper to prevent the center of the table from folding or the one with a safety ring installed to prevent the legs from bending. Some are even higher.
View : Grid List
Filter

Items 1 - 40 of 338

Set Ascending Direction
  1. Lightweight workbench
    MonotaRO Lightweight workbench
    Foldable for convenient storage. as a workbench. * Do not use for purposes other than the original purpose. *Please do not step on this product. *Please do not place heavy objects that exceed the load capacity.
    Uniform Load Capacity (kg)  100  Top Plate Thickness (mm)  30  Type  Folding type 
    Rating:
    92%
    from S$169.90
    Min. 2 days
  2. Zinc black saw hose bracket
    DIY-ID Zinc black saw hose bracket
    The saw hose bracket is originally a metal fitting for making a work table when cutting wood with a saw. A workbench can be easily completed simply by preparing 2x4 lumber, assembling and fastening with screws. You can easily make a low table or desk depending on how you assemble it, as well as t... Read More
    Finish  Black paint finish  Material  Iron 
    Rating:
    93%
    from S$25.99
    Min. 2 days
  3. Saw hose recap
    DIY-ID Saw hose recap
    After the saw hose is completed, just cover it like socks to protect the floor. It also makes it harder to slip. The material is elastomer, which does not easily transfer color to the floor. The hose leg caps can be used to accommodate different thicknesses in different stores. It has a burrs on ... Read More
    Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Elastomer 
    Rating:
    85%
    from S$9.29
    Min. 2 days
  4. Work table Simple type Wooden
    MonotaRO Work table Simple type Wooden
    Foldable legs for convenient storage. Suitable for a wide range of light work from woodworking. As a light workbench for various work from woodwork * When working, place the workbench on a flat surface and maintain a comfortable posture. Also, wear protective gear and goggles. It is very dangerou... Read More
    Mass (kg)  16.5  Top Plate Thickness (mm)  18  Opening Width (mm)  1800  Storage Dimensions (width W x depth D x height H) (mm)  1800×670×62  Length (mm)  670  Height (mm)  770  Uniform Load Capacity (kg)  80 (with uniform load)  Material  Veneer board (surface varnish coating) 
    Rating:
    88%
    from S$129.90
    Min. 2 days
  5. Saw hose (1 set)
    NIPPON POP RIVETS AND FASTENERS Saw hose (1 set)
    Low center of gravity and high load capacity due to surface support. Comes with a cable clamp that makes work smoother. Lightweight.
    Uniform Load (kg)  455  Length (mm)  50  Mass (kg)  6.2  Opening Width (mm)  690  Height (mm)  810  Trusco Part No.  820-4924  Specification  Two-by-clamp is possible  Material  plastic 
    Rating:
    93%
    from S$139.90
    Min. 2 days
  6. Turntable (Rubber Mat Tension Top Plate)
    TRUSCO Turntable (Rubber Mat Tension Top Plate)
    Ideal for assembly of products, parts, etc., and maintenance of molds. It can be easily moved to a convenient position for the operator. * We do not deliver to private homes (detached houses / apartments).
    Height (mm)  33  Specification  Manual 
    Rating:
    90%
    from S$169.90
    Min. 2 days
  7. Pallet Rotating Machine Mawaru
    Osaka Taiyu Pallet Rotating Machine Mawaru
    It is most often used for efficient loading at palletizing sites. Especially in a narrow place, the worker does not have to move and can always work in front. In addition, Mawar is also effective in improving work efficiency when wrapping stretch films after loading. It is a low cost type. Loadin... Read More
    Height (mm)  55  Material  Iron 
    Rating:
    96%
    from S$599.90
    Min. 2 days
  8. Turntable (Steel Top Plate)
    TRUSCO Turntable (Steel Top Plate)
    Ideal for assembly of products, parts, etc., and maintenance of molds. It can be easily moved to a convenient position for the operator. * We do not deliver to private homes (detached houses / apartments).
    Height (mm)  30  Material (Inside)  Plastic bearing  Material (Main Unit)  Steel (silver paint)  Material (Top Plate)  Steel top plate 
    Rating:
    80%
    from S$139.90
    Min. 2 days
  9. 20 sets of hook bolts (for roof) JB-303
    SPACIO 20 sets of hook bolts (for roof) JB-303
    It is used when hooking a pipe to the corrugated sheet of the roof. Used when hooking a pipe to the corrugated sheet of the roof
    Trusco Part No.  108-2194  Mass (g)  12.7  Specification  Pipe fixing bracket  Material  Steel (trivalent chromate treatment) 
    from S$14.99
    Min. 2 days
  10. Mawaru Mini
    Osaka Taiyu Mawaru Mini
    A small Mawar mini that is thin and can withstand heavy loads. For taking out the dimensions of electric wires. For rotary workbenches for welding. For rotary work pallets on conveyors.
    Height (mm)  21 
    Rating:
    93%
    from S$199.90
    Min. 2 days
  11. Non-slip sheet for work table
    TRUSCO Non-slip sheet for work table
    A special film that suppresses slipping is pasted on one side (workbench side) of the plastic cardboard. For protecting products on the workbench and preventing scratches on the workbench surface.
    Mass (kg)  1.3  Dimensions (Width W x Depth D) (mm)  1800×900  Thickness (mm)  Material  Plastic cardboard 
    Rating:
    70%
    from S$39.99
    Min. 2 days
  12. Work support stand
    TRUSCO Work support stand
    It is a work support table that can be used from sitting to standing work with height adjustment and top plate tilt function. Assembly formula. Auxiliary table for placing small parts such as processing and assembly work. As a side table in factories and offices. * We do not deliver to private ho... Read More
    Time to Assemble  (Estimated) 30 minutes per person  Mass (kg)  13  Height adjustment  30mm pitch  Length (mm)  400  Uniform Load Capacity (kg)  50  Opening Width (mm)  500  Material (Top Plate)  Steel  Material  Steel  Color  Young green 
    from S$259.90
    Min. 2 days
  13. Insert nut JB-406
    SPACIO Insert nut JB-406
    This is an insert nut attached to the end of a pipe. For M16. Insert nut attached to pipe end
    Trusco Part No.  108-2186  Diameter (Φmm)  24  Mass (g)  74  Size  M16  Material  Steel (trivalent chromate treatment) 
    Rating:
    60%
    from S$5.99
    Min. 2 days
  14. Inner rubber cap JB-402
    SPACIO Inner rubber cap JB-402
    An inner rubber cap attached to the end of a pipe. Adjuster attached to pipe end
    Trusco Part No.  108-0931  Mass (g)  16  Specification  For pipe end mounting  Material  Rubber 
    Rating:
    100%
    from S$1.99
    Min. 2 days
  15. Replacement caster set
    Sakae Replacement caster set
    Caster  75Φ rubber car  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$78.99
    Min. 2 days
  16. Turntable
    TRUSCO Turntable
    Despite its small size, it has the ability to withstand a load of 500 kg, and can be used not only in factories but also in stores and offices.
    Height (mm)  20.5  Trusco Part No.  287-4172  Mass (kg)  3.2  Inner Diameter (Φmm)  360  Outer Diameter (Φmm)  450  Uniform Load (kg)  500 
    Rating:
    100%
    from S$239.90
    Min. 2 days
  17. Adjuster
    Sakae Adjuster
    from S$6.89
    Min. 2 days
  18. Auxiliary table
    TRUSCO Auxiliary table
    Uniform Load Capacity (kg)  100  Length (mm)  500  Opening Width (mm)  500  Trusco Part No.  500-8395  Height (mm)  600  Mass (kg)  8.5  Specification  Adjuster specifications 
    Rating:
    90%
    from S$329.90
    Min. 2 days
  19. Caster plate A (8. 5mm pitch) JB-005
    SPACIO Caster plate A (8. 5mm pitch) JB-005
    Caster plate for attaching casters to pipes. for mounting casters * M8X35 bolts are required separately
    Trusco Part No.  108-1619  Mass (g)  109  Specification  Caster plate A-82-28  Material  Steel (trivalent chromate treatment) 
    Rating:
    60%
    from S$3.19
    Min. 2 days
  20. Stand on casters
    MonotaRO Stand on casters
    As an auxiliary work table * Do not use for any other purpose.
    Caster Type  2 with free stopper, 2 without stopper  Uniform Load Capacity (kg)  20  Height (mm)  970~1430  Color  Red  Material  Steel  Dimensions (Width W x Depth D) (mm)  [Top plate] 505 x 295 
    from S$169.90
    Min. 2 days
  21. Isaac saw hose
    stax tools Isaac saw hose
    The frame can withstand a weight of 590 kg and is resistant to rust, and by extending the legs, it can be adjusted in 8 steps from 660 to 820 mm. Furthermore, it can also be used as a workbench by installing two-by materials on the left and right. It is convenient to carry because it is lightweig... Read More
    Allowable Load (kg)  590 (per leg)  Mass (kg)  8.5 (per leg) 
    Rating:
    100%
    from S$379.90
    Min. 2 days
  22. Work bench Option mat (Revised RoHS Directive 10 types of restricted substances)
    Sakae Work bench Option mat (Revised RoHS Directive 10 types of restricted substances)
    This mat is compatible with 10 restricted substances in the revised RoHS Directive (RoHS2). In addition to the conventional 6 restricted substances, it also supports 4 types of restricted phthalate esters. Please choose according to the application. As an optional workbench mat for working at ele... Read More
    Thickness (mm)  Length (mm)  600  Opening Width (mm)  900  Opening Width W x Depth D (mm)  900×600  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Green  Material  Vinyl chloride 
    Rating:
    80%
    from S$78.99
    Min. 2 days
  23. Resin adjuster
    Sakae Resin adjuster
    Outer dimensions (W x H) (mm)  40Φ×57  Material  ABS resin  Act on Promoting Green Procurement  Conformity  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$5.59
    Min. 2 days
  24. ISB rotating ring IRH-400
    Iguchi Kiko ISB rotating ring IRH-400
    Rotating ring Simple workbench, Chinese table
    Mass (kg)  1.2  Height (mm)  11.8  Inner Diameter (Φmm)  338  Uniform Load (kg)  40  Outer Diameter (Φmm)  401  Trusco Part No.  868-7743  Material (ring)  Aluminum  Specification  For upward 
    Rating:
    100%
    from S$99.90
    Min. 2 days
  25. Mounting bracket A JB-106
    SPACIO Mounting bracket A JB-106
    Fitting fittings used for opening and closing trolleys, etc. Fitting bracket
    Trusco Part No.  108-2128  Mass (g)  66  Specification  Pipe mounting bracket  Material  Steel (trivalent chromate treatment) 
    from S$8.99
    Min. 2 days
  26. Suction punch mat for work bench
    TRUSCO Suction punch mat for work bench
    Since the back of the mat is adsorbed, it does not move and protects the top plate from scratches. Adsorption is restored by washing. As a protective mat for workbenches, shelves, etc. *Please note that the mat will become very slippery if dirt, wax, or moisture adheres to the suction part on the... Read More
    Thickness (mm)  Opening Width (mm)  900  Color  Gray 
    from S$33.99
    Min. 2 days
  27. Name holder JB-612
    SPACIO Name holder JB-612
    It is a holder attached to a pipe to display. It is a holder attached to a pipe to display.
    Trusco Part No.  108-1580  Inner Diameter (Φmm)  30  Mass (g)  41  Dimensions, Width W x Length L (mm)  50×210  Material  Transparent polyester resin 
    from S$9.99
    Min. 2 days
  28. Caster plate B (81.5mm pitch) JB-006
    SPACIO Caster plate B (81.5mm pitch) JB-006
    Caster plate for attaching casters to pipes. for mounting casters * M8X35 bolts are required separately
    Trusco Part No.  108-0943  Mass (g)  89  Specification  Caster plate B-82-28  Material  Steel (trivalent chromate treatment) 
    from S$3.19
    Min. 2 days
  29. Plastic adjuster
    SPACIO Plastic adjuster
    Mass (g)  35 
    from S$3.79
    Min. 13 days
  30. Turntable
    TRUSCO Turntable
    By adopting bearings, it rotates smoothly. Comes with a stopper that can be stopped at any position. It is ideal for assembly work of parts and products, and maintenance work such as molds. You can work from any angle of 360°, improving work efficiency.
    Base Thickness (mm)  2.3  Table Thickness (mm)  2.3  Height (mm)  28  Material  Steel (powder coating) 
    from S$299.90
    Min. 2 days
  31. Snap stop (for frontage)
    Sakae Snap stop (for frontage)
    Prevents tools, parts, small items, etc., from falling from the top plate.
    RoHS directive (corresponding to 10 substances)  Correspondence  Color  Ivory 
    from S$79.99
    Min. 5 days
  32. Mounting washer for Mawar PT type
    Osaka Taiyu Mounting washer for Mawar PT type
    Parts for Mawar PT Model Useful for attaching iron plates, plywood, conveyors, trolleys, and lifters.
    Mass (g)  100  Width (mm)  38  Length (mm)  50  Trusco Part No.  795-7726  Thickness (mm) 
    from S$26.99
    Min. 2 days
  33. Mobile workbench
    HOZAN (HOZAN TOOL INDUSTRIAL) Mobile workbench
    Mass (kg)  14.5  Length (mm)  500  Uniform Load Capacity (kg)  60 (at rest)  Height (mm)  630  Caster Diameter (Φmm)  65  Opening Width (mm)  700  Color (leg)  Silver  Color (Body)  Silver  Dimension (mm)  Small table / 180 × 150 (withdrawal) 
    from S$489.90
    Min. 5 days
  34. Small shark P-type magnet base with punching holes
    TRUSCO Small shark P-type magnet base with punching holes
    An attachment for attaching a P-type remora to a punching panel. Small items can be organized by hanging a light bin. Since it is a magnet type, it is ideal for hanging a bin rack that can be easily attached without drilling holes and managing small items. KBZ-PDF/PDRF/PNF/PSPF and TUR-6K can be ... Read More
    Length (mm)  12  Maximum Loading Capacity (kg)  2.5 / piece  Opening Width (mm)  216.2  Attracting Force (N)  34.3×2  Mass (g)  360  Trusco Part No.  491-1032  Height (mm)  81  Suitable for  KBZ-PDF / PDRF / PNF / PSPF can be set  Material  Steel, ferrite magnet, natural rubber 
    from S$45.99
    Min. 2 days
  35. 20 sets of hook bolts (for side) JB-304
    SPACIO 20 sets of hook bolts (for side) JB-304
    It is used (for the side) when hooking a pipe on a corrugated plate. Used when hooking a pipe on a corrugated plate (for the side)
    Trusco Part No.  108-0897  Mass (g)  12.4  Specification  Pipe fixing bracket  Material  Steel (trivalent chromate treatment) 
    Rating:
    100%
    from S$13.99
    Min. 13 days
  36. Pet mat loop
    Watanabe Pet mat loop
    The micro suction cup makes it easy to absorb, and it won't suck up even when vacuumed. Only dirty areas can be washed. It also has the effect of reducing footsteps and deodorizing. It can be cut freely with scissors or a cutter. Please use it on smooth floors like wooden floors. *If you leav... Read More
    Length (mm)  305  Thickness (mm)  Mass (g)  450  Material  Front polyester, back acrylic resin 
    from S$169.90
    Min. 7 days
  37. Resin rail L type JB-602 Length: 2M
    SPACIO Resin rail L type JB-602 Length: 2M
    A resin rail for receiving parts and guiding parts. Resin rails for receiving parts and guiding parts
    Trusco Part No.  108-2165  Length (mm)  2000  Mass (g)  310  Color  Gray  Material  PVC resin 
    from S$14.99
    Min. 13 days
  38. Key bracket C JB-103
    SPACIO Key bracket C JB-103
    Key metal fittings used for opening and closing trolleys, etc. as a hook
    Trusco Part No.  108-2178  Mass (g)  49  Specification  Pipe mounting bracket  Material  Steel (trivalent chromate treatment) 
    from S$8.99
    Min. 2 days
  39. Key bracket B JB-102
    SPACIO Key bracket B JB-102
    Key metal fittings used for opening and closing trolleys, etc. as a hook
    Trusco Part No.  108-0951  Mass (g)  125  Specification  Pipe mounting bracket  Material  Steel (trivalent chromate treatment) 
    from S$8.99
    Min. 2 days
  40. Auxiliary table (with casters)
    TRUSCO Auxiliary table (with casters)
    Uniform Load Capacity (kg)  50 (when using casters)  Length (mm)  500  Opening Width (mm)  500  Trusco Part No.  500-8409  Height (mm)  640  Mass (kg)  8.7  Type  With casters  Specification  Φ42mm twin wheel caster specification 
    from S$359.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 338

Set Ascending Direction