All Category

Folding Type

View : Grid List
Filter

15 Item(s)

Set Ascending Direction
  1. Zinc black saw hose bracket
    DIY-ID Zinc black saw hose bracket
    The saw hose bracket is originally a metal fitting for making a work table when cutting wood with a saw. A workbench can be easily completed simply by preparing 2x4 lumber, assembling and fastening with screws. You can easily make a low table or desk depending on how you assemble it, as well as t... Read More
    Finish  Black paint finish  Material  Iron 
    Rating:
    93%
    from S$25.99
    Min. 2 days
  2. Saw hose recap
    DIY-ID Saw hose recap
    After the saw hose is completed, just cover it like socks to protect the floor. It also makes it harder to slip. The material is elastomer, which does not easily transfer color to the floor. The hose leg caps can be used to accommodate different thicknesses in different stores. It has a burrs on ... Read More
    Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Elastomer 
    Rating:
    85%
    from S$9.29
    Min. 2 days
  3. Saw hose (1 set)
    NIPPON POP RIVETS AND FASTENERS Saw hose (1 set)
    Low center of gravity and high load capacity due to surface support. Comes with a cable clamp that makes work smoother. Lightweight.
    Uniform Load (kg)  455  Length (mm)  50  Mass (kg)  6.2  Opening Width (mm)  690  Height (mm)  810  Trusco Part No.  820-4924  Specification  Two-by-clamp is possible  Material  plastic 
    Rating:
    93%
    from S$139.90
    Min. 3 days
  4. Isaac saw hose
    stax tools Isaac saw hose
    The frame can withstand a weight of 590 kg and is resistant to rust, and by extending the legs, it can be adjusted in 8 steps from 660 to 820 mm. Furthermore, it can also be used as a workbench by installing two-by materials on the left and right. It is convenient to carry because it is lightweig... Read More
    Allowable Load (kg)  590 (per leg)  Mass (kg)  8.5 (per leg) 
    Rating:
    100%
    from S$379.90
    Min. 2 days
  5. Natural wood folding desk low type
    YAMAZEN Natural wood folding desk low type
    A low type wooden desk that can be used immediately without assembly. Slim type with a depth of 45 cm can be folded, so it is convenient for children to do homework in the living room. Foldable to save space when not in use. As a folding table, computer desk, computer rack, desk, sewing machine t... Read More
    Inner Dimensions, Width W x Depth D x Height H (mm)  (Under the desk) 610 x 360 x 300  Height (mm)  320  Length (mm)  450  Maximum Load of Top Plate (kg)  50  Mass (kg)  Dimensions when Folded, Width W x Depth D x Height H (mm)  60×800×450  Opening Width (mm)  800  Material  Natural wood (lacquered) 
    from S$119.90
    Min. 7 days
  6. 1200x600x600-900mm folding work table
    ESCO 1200x600x600-900mm folding work table
    Opening Width (mm)  1200  Length (mm)  600  Height (mm)  600~900  Act on Promoting Green Procurement  Conformity  Esco Part No.  EA956TE-2 
    from S$779.90
    Min. 6 days
  7. Metal Folding Sawhorse
    Stanley Black&Decker Metal Folding Sawhorse
    Foldable legs make it easy to carry. It can be stored compactly when not in use. You can use clamps on the legs themselves, so even one leg can be used as a workbench! Easy to use! Just open the legs to use. When closing, press the button and fold the legs. It is sold as a "2-leg set" t... Read More
    Material  Iron  Height (mm)  When used: 740, When stored: 105 
    from S$199.90
    Min. 6 days
  8. WorkBuddy Peke stand
    Konya Corporation WorkBuddy Peke stand
    A simple workbench and laminated plywood are used. It is convenient when you want a little workbench space. Please use it by crossing the legs and placing a board of your favorite size on top. Pequet stand, workbench legs, plywood, outdoor *Not waterproof. Since it is a natural material, please a... Read More
    Thickness (mm)  12  Width (mm)  800  Material  Laminated plywood 
    from S$88.99
    Min. 7 days
  9. 1800x600x600-900mm foldable worktable
    ESCO 1800x600x600-900mm foldable worktable
    Opening Width (mm)  1800  Length (mm)  600  Height (mm)  600~900  Act on Promoting Green Procurement  Conformity  Esco Part No.  EA956TE-3 
    from S$859.90
    Min. 6 days
  10. 900x600x600-900mm foldable worktable
    ESCO 900x600x600-900mm foldable worktable
    Length (mm)  600  Height (mm)  600~900  Opening Width (mm)  900  Act on Promoting Green Procurement  Conformity  Esco Part No.  EA956TE-1 
    from S$739.90
    Min. 6 days
  11. Folding Workbench
    MonotaRO Folding Workbench
    Since it is foldable, it comes with a hand strap, so it is convenient to carry. There is a stopper function to prevent the table from breaking. As a workbench for camping, outdoor activities, plants, gardening, etc. As a table for home parties and sudden guests. * Do not use for purposes other th... Read More
    Allowable Load (kg)  100  Mass (kg)  11  Opening Width (mm)  1800  Length (mm)  740  Height (mm)  745  Material (Top Plate)  High density polyethylene (HDPE)  Material (Frame)  Steel  Color  White 
    Rating:
    20%
    from S$88.99
    Min. 2 days
  12. WorkBuddy Peke stand
    Konya Corporation WorkBuddy Peke stand
    Simple workbench dedicated table, using laminated plywood. Handy when you want a little workbench table. Pequet stand, workbench legs, plywood, outdoor *Not waterproof. Since it is a natural material, please allow for knots and some cracks. I'm white so I get sunburned. Please note that the t... Read More
    Thickness (mm)  12  Width (mm)  750  Material  Laminated plywood 
    from S$78.99
    Min. 7 days
  13. Natural wood folding desk
    YAMAZEN Natural wood folding desk
    The finished wooden folding table. As a folding table, computer desk, computer rack, desk, sewing machine table, work table, work table, side table.
    Maximum Load of Top Plate (kg)  30  Top Plate Thickness (mm)  20  Material  Natural wood (lacquered)  Opening Width (mm)  780  Length (mm)  500 
    Discontinued
  14. Multi-tea
    YAMASHIN SEIKYO (YAMASHIN) Multi-tea
    Achieved weight reduction with this size! 12kg! Can be used for various cutting tools! Slide circular saws from various companies can be attached. Height can be adjusted in 6 steps. Can be placed horizontally or vertically! Roller arm can be retracted up / down / left / right! Work is comfortable... Read More
    Included Accessories  Top plate fixing bolt x 4  Material  Top plate: Steel, Leg: Steel  Mass (kg)  12 (If a roller arm is included, 15  Color  Red & black 
    Discontinued
  15. Folding workbench
    TASSCOM Folding workbench
    It can be folded in half and is easy to carry. It can be used both indoors and outdoors. With stopper to prevent the table from breaking. Safe with a safety ring to prevent the legs from breaking. For camping, outdoor, planting, gardening workbenches, home parties and tables for sudden visitors *... Read More
    Allowable Load (kg)  80  Mass (kg)  16.5  Color  White 
    Rating:
    84%
    Discontinued
View : Grid List
Filter

15 Item(s)

Set Ascending Direction