All Category

Mobile Workbench(with Casters)

Other Related Pages

View : Grid List
Filter

24 Item(s)

Set Ascending Direction
  1. Work support stand
    TRUSCO Work support stand
    It is a work support table that can be used from sitting to standing work with height adjustment and top plate tilt function. Assembly formula. Auxiliary table for placing small parts such as processing and assembly work. As a side table in factories and offices. * We do not deliver to private ho... Read More
    Time to Assemble  (Estimated) 30 minutes per person  Mass (kg)  13  Height adjustment  30mm pitch  Length (mm)  400  Uniform Load Capacity (kg)  50  Opening Width (mm)  500  Material (Top Plate)  Steel  Material  Steel  Color  Young green 
    from S$259.90
    Min. 2 days
  2. Stand on casters
    MonotaRO Stand on casters
    As an auxiliary work table * Do not use for any other purpose.
    Caster Type  2 with free stopper, 2 without stopper  Uniform Load Capacity (kg)  20  Height (mm)  970~1430  Color  Red  Material  Steel  Dimensions (Width W x Depth D) (mm)  [Top plate] 505 x 295 
    from S$169.90
    Min. 2 days
  3. Mobile workbench
    HOZAN (HOZAN TOOL INDUSTRIAL) Mobile workbench
    Mass (kg)  14.5  Length (mm)  500  Uniform Load Capacity (kg)  60 (at rest)  Height (mm)  630  Caster Diameter (Φmm)  65  Opening Width (mm)  700  Color (leg)  Silver  Color (Body)  Silver  Dimension (mm)  Small table / 180 × 150 (withdrawal) 
    from S$489.90
    Min. 5 days
  4. Auxiliary table (with casters)
    TRUSCO Auxiliary table (with casters)
    Uniform Load Capacity (kg)  50 (when using casters)  Length (mm)  500  Opening Width (mm)  500  Trusco Part No.  500-8409  Height (mm)  640  Mass (kg)  8.7  Type  With casters  Specification  Φ42mm twin wheel caster specification 
    from S$359.90
    Min. 2 days
  5. 1500X750X740mm/ 160kg Work Table (with Casters)
    ESCO 1500X750X740mm/ 160kg Work Table (with Casters)
    Opening Width (mm)  1500  Caster Type  2 with free stopper, 2 without stopper  Height (mm)  740  Length (mm)  750  Act on Promoting Green Procurement  Conformity  Esco Part No.  EA956TS-28  Type  With casters 
    from S$779.90
    Min. 6 days
  6. Moving Table
    AS ONE Moving Table
    Caster Type  2 with free stopper, 2 without stopper  Height (mm)  700(720)  Material (Top Plate)  Melamine decorative board (surface) 
    from S$559.90
    Min. 34 days
  7. Work table with vertical adjustment function (with casters)
    TRUSCO Work table with vertical adjustment function (with casters)
    Equipped with a gas spring to reduce the burden when adjusting the height. A round pipe is used for the main body, the top plate is blue, and the paint is white for a stylish finish. *The gas spring is used to assist height adjustment, and the top board does not automatically rise when the pedal ... Read More
    Uniform Load Capacity (kg)  100  Opening Width (mm)  1200  Caster Type  2 with free stopper, 2 without stopper  Mass (kg)  27  Caster Diameter (Φmm)  50 (rubber)  Length (mm)  600  Height (mm)  700~950  Trusco Part No.  819-5127  Screw size  M12 x 1.75 (caster)  Material (Top Plate)  Poly makeup  Material (Caster)  Rubber wheels  Material (Main Unit)  Steel  Specification  With gas spring 
    from S$869.90
    Min. 4 days
  8. Handle lifting type lightweight work table (with casters)
    TRUSCO Handle lifting type lightweight work table (with casters)
    You can easily move it according to your work. Lifting devices built into all four legs can be moved at the same time and set to any height by operating the handle. The handle knob is foldable, so it does not get in the way of your work. Workplaces with shifts such as assembling large and small p... Read More
    Opening Width (mm)  1200  Uniform Load Capacity (kg)  150 (100 up and down)  Caster Type  2 with free stopper, 2 without stopper  Mass (kg)  41.3  Length (mm)  600  Caster Diameter (Φmm)  75  Trusco Part No.  764-6488  Height (mm)  770~970  Color  Orange / black  Material (Top Plate)  Poly makeup  Material (Main Unit)  Steel  Type  With casters 
    from S$2,199.00
    Min. 5 days
  9. BE type lightweight workbench + wheels
    TRUSCO BE type lightweight workbench + wheels
    The blue top plate has a calming effect and enhances visibility. The workbench can be easily moved according to the work. The blue plastic decorative top plate is used, which is easy on the eyes and reduces the burden even when working for a long period of time. Ideal for product sorting and insp... Read More
    Uniform Load Capacity (kg)  125  Caster Type  2 with free stopper, 2 without stopper  2018 Trusco page  8 0247  Material  Caster fittings: steel  Material (Top Plate)  Poly makeup  Material (Caster)  Rubber  Material (Main Unit)  Steel 
    from S$349.90
    Min. 3 days
  10. 900x600x826mm / 150kg worktable (with casters)
    ESCO 900x600x826mm / 150kg worktable (with casters)
    Caster Type  2 with free stopper, 2 without stopper  Length (mm)  600  Height (mm)  826  Opening Width (mm)  900  Act on Promoting Green Procurement  Conformity  Esco Part No.  EA956TC-1  Type  With casters 
    from S$429.90
    Min. 6 days
  11. work table
    JTC work table
    Never leave your tools in the engine compartment! The height-adjustable table allows you to work comfortably at all times. You can put a lot of tools you need, so you can reduce the time to go to pick up the tools many times. Corners have plastic covers to prevent damage to tools and vehicles. Ma... Read More
    Caster Type  2 with free stopper, 2 without stopper  Mass (kg)  20  Opening Width (mm)  600  Length (mm)  740  Caster Diameter (Φmm)  75  Table Height (mm)  875-1200 (adjustable)  Height (mm)  885~1220  RoHS directive (corresponding to 10 substances)  Correspondence  Width (mm)  Front base: 600  Material (Top Plate)  Q235 Iron sheet  Material (Main Unit)  Q235 Iron sheet  Color (Body)  Red  Color (leg)  Red  Uniform Load Capacity (kg)  Table: 34 
    from S$539.90
    Min. 6 days
  12. Lightweight Workbench (with Φ100mm Casters) AE Type
    TRUSCO Lightweight Workbench (with Φ100mm Casters) AE Type
    Equipped with casters, convenient for moving the workbench. *Please do not put anything on the table when moving it. *Please keep the uniform load of the main unit (when stationary) under 150kg when the casters are installed. *We do not deliver to private homes (single-family homes and collective... Read More
    Screw size  (Caster mounting) M16 x 2.0  Caster Diameter (Φmm)  100  Uniform Load Capacity (kg)  150  Caster Type  2 with free stopper, 2 without stopper  Mass (kg)  25  Length (mm)  600  Trusco Part No.  770-1314  Height (mm)  848  Opening Width (mm)  900  Material  Caster metal fittings: Steel  Material (Top Plate)  Poly makeup  Material (Caster)  Rubber  Material (Main Unit)  Steel  Color  White  Type  With casters 
    from S$399.90
    Min. 2 days
  13. Medium Duty Workbench (with Φ100mm Urethane Casters)
    TRUSCO Medium Duty Workbench (with Φ100mm Urethane Casters)
    You can easily change the location of the workbench according to your work. *Please do not put anything on the table when moving it. *We do not deliver to private homes (single-family homes and collective housing).
    Caster Diameter (Φmm)  100  Opening Width (mm)  1800  Caster Type  2 with free stopper, 2 without stopper  Uniform Load Capacity (kg)  250  Trusco Part No.  303-1624  Mass (kg)  63  Height (mm)  846  Length (mm)  900  Material  Caster metal fittings: Steel  Color  Dark gray  Specification  For sitting  Screw size  M16×2.0  material (top plate surface)  Steel  Material (Top Plate)  Steel  Material (Caster)  Urethane  Type  With casters 
    from S$1,099.00
    Min. 2 days
  14. 1500x600x826mm / 150kg worktable (with casters)
    ESCO 1500x600x826mm / 150kg worktable (with casters)
    Opening Width (mm)  1500  Caster Type  2 with free stopper, 2 without stopper  Length (mm)  600  Height (mm)  826  Act on Promoting Green Procurement  Conformity  Esco Part No.  EA956TC-5  Type  With casters 
    from S$559.90
    Min. 6 days
  15. Workbench with vertical adjustment function (with casters)
    TRUSCO Workbench with vertical adjustment function (with casters)
    A round pipe is used for the main body, the top plate is blue, and the paint is white for a stylish finish. *Do not put anything on the table when adjusting the height or moving it. *We do not deliver to private homes (single-family homes and collective housing).
    Mass (kg)  14.5  Caster Type  2 with free stopper, 2 without stopper  Uniform Load Capacity (kg)  50  Caster Diameter (Φmm)  50 (rubber)  Length (mm)  600  Height (mm)  700~950  Opening Width (mm)  750  Trusco Part No.  819-5115  Screw size  M12 x 1.75 (caster)  Material (Top Plate)  Poly makeup  Material (Caster)  Rubber wheels  Material (Main Unit)  Steel 
    from S$399.90
    Min. 2 days
  16. 1200x600x826mm / 150kg worktable (with casters)
    ESCO 1200x600x826mm / 150kg worktable (with casters)
    Opening Width (mm)  1200  Length (mm)  600  Height (mm)  826  Act on Promoting Green Procurement  Conformity  Esco Part No.  EA956TC-3  Type  With casters 
    from S$469.90
    Min. 6 days
  17. Work table (with one-touch casters)
    ESCO Work table (with one-touch casters)
    With flexible rubber casters (Φ75mm) You can switch from a fixed type to a mobile type just by lifting it. Layout changes can be made quickly, easily, and accurately. * [Customer assembly]
    from S$679.90
    Min. 3 days
  18. Lightweight Workbench (with Φ75mm Casters) SAE Type
    TRUSCO Lightweight Workbench (with Φ75mm Casters) SAE Type
    Uses Φ75mm casters to keep costs down. *Please do not put anything on the table when moving it. *We do not deliver to private homes (single-family homes and collective housing).
    Screw size  (Caster mounting) M16 x 2.0  Uniform Load Capacity (kg)  150  Opening Width (mm)  1800  Caster Type  2 with free stopper, 2 without stopper  Mass (kg)  45.5  Caster Diameter (Φmm)  75  Trusco Part No.  770-3261  Height (mm)  809  Length (mm)  900  Material  Caster metal fittings: Steel  Color  Dark gray  Material (Caster)  Rubber  Material (Main Unit)  Steel  Material (Top Plate)  Steel  Type  With casters 
    from S$559.90
    Min. 2 days
  19. 1200x600x740mm / 160kg worktable (with casters)
    ESCO 1200x600x740mm / 160kg worktable (with casters)
    Opening Width (mm)  1200  Length (mm)  600  Height (mm)  740  Act on Promoting Green Procurement  Conformity  Esco Part No.  EA956TS-25  Type  With casters 
    from S$689.90
    Min. 6 days
  20. AE type workbench
    TRUSCO AE type workbench
    Uses Φ75mm casters to keep costs down. The light workbench is a knockdown method with a welded structure for the main parts. Excellent durability. * We do not deliver to private homes (detached houses / apartments).
    Uniform Load Capacity (kg)  150  Opening Width (mm)  1800  Caster Type  2 with free stopper, 2 without stopper  Mass (kg)  44.5  Trusco Part No.  770-1659  2018 Trusco page  8 0260  Height (mm)  809  Length (mm)  900  Material  Caster fittings: steel  Color (leg)  Green (no symbol)  Material (Top Plate)  Poly makeup  Material (Caster)  Rubber  Material (Main Unit)  Steel 
    from S$489.90
    Min. 2 days
  21. Pole chuck type auxiliary desk + wooden table + mobile type
    Union Steel Pole chuck type auxiliary desk + wooden table + mobile type
    Perfect for cell work. Locking is easy and secure. You can adjust the height according to your work. * Products that cannot be delivered to individual homes
    Teeth Spacing  (Elevation pitch) Arbitrary  Mass (kg)  15  Trusco Part No.  465-4013  Length (mm)  600  Height (mm)  700~980  Opening Width (mm)  750  Uniform Load (kg)  80  Specification  Assembling type  Act on Promoting Green Procurement  Conformity  Type  Mobile  Lifting method  Pole chuck type  Material (Top Plate)  wooden  Caster  Φ50 mm, 4 free casters 
    Discontinued
  22. Radian
    Green Life Radian
    The handle is foldable, making it convenient to store and carry. The loading surface has a non-slip color mat.
    Material (Wheel)  Polyurethane  Material  Steel sheet (baked with melanin) 
    Discontinued
  23. TV stand with casters
    YAMAZEN TV stand with casters
    Multi-board that can be used anywhere. Easy to move and clean with casters. Easy assembly without tools. As a TV board, TV rack, TV stand, TV rack, low board. Also as a storage rack.
    Load Capacity of Shelf Board (kg)  About 10  Maximum Load of Top Plate (kg)  About 10  Length (mm)  400  Height (mm)  290  Mass (kg)  5.3  Opening Width (mm)  600 
    Discontinued
  24. 700 x 700 x 810 with casters with 1 workbench shelf plate
    TRUSCO 700 x 700 x 810 with casters with 1 workbench shelf plate
    One shelf board is included for excellent storage. The linoleum top plate has moderate elasticity. It also has excellent waterproof, oil and stain resistance. A shelf board is included for excellent storage. *Please do not put anything on the table when moving it.
    Material  (Caster metal fittings) Steel  Mounting Screw Size  (Caster) M16 × 2.0  Cell Spacing (mm)  (Shelves adjustment) 50  Caster Type  2 with free stopper, 2 without stopper  Uniform Load Capacity (kg)  200  Trusco Part No.  242-4070  Mass (kg)  31.5  Length (mm)  700  Opening Width (mm)  700  Height (mm)  808  Type  With casters  Material (Top Plate)  Linoleum  Material (Caster)  Rubber 
    Discontinued
View : Grid List
Filter

24 Item(s)

Set Ascending Direction