All Category

Swivels

View : Grid List
Filter

Items 1 - 40 of 107

Set Ascending Direction
  1. Swivel, Stainless Steel
    TRUSCO Swivel, Stainless Steel
    As it rotates, remove the twist. The central part rotates, and as a twist.
    Material  Stainless steel (SUS304) 
    Rating:
    90%
    from S$7.39
    Min. 2 days
  2. Stainless swivel
    Mizumoto Machine Mfg. Stainless swivel
    As it rotates, remove the twist. The central part rotates, and as a twist.
    Material  Stainless steel (SUS304) 
    Rating:
    90%
    from S$7.19
    Min. 2 days
  3. Nickel rotating can
    Nissa Chain Nickel rotating can
    The main body rotates to prevent twisting of chains and wires. Swivel metal fittings for chains and wire ropes.
    Rating:
    90%
    from S$2.59
    Min. 2 days
  4. 16mm mini swivel
    ESCO 16mm mini swivel
    Dimension A (mm)  16  Load (kg)  Dimension B (mm)  4.0  Esco Part No.  EA638-2  Material  Iron (FCMB28), nickel plated 
    Rating:
    100%
    from S$1.29
    Min. 2 days
  5. Jaw & Jaw swivel
    ESCO Jaw & Jaw swivel
    Material  Stainless steel (SUS316) 
    Rating:
    100%
    from S$17.99
    Min. 2 days
  6. Stainless swivel
    H.H.H. Mfg. Stainless swivel
    It is a metal fitting with a stainless steel swivel.
    from S$25.99
    Min. 2 days
  7. Double Ended Snap Can SS
    Taiyo Seiki Iron Works Double Ended Snap Can SS
    When lifting heavy objects, it is possible to prevent unnecessary rotation of the suspended load due to twisting of wires. You can easily adjust the orientation when landing a heavy object. Cargo handling work. * Please use below the working load. * Please grease up regularly.
    Safety Factor  5 times  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$299.90
    Min. 2 days
  8. Stainless swivel (both cans)
    KONDOTEC Stainless swivel (both cans)
    from S$13.99
    Min. 6 days
  9. 15mm mini swivel
    ESCO 15mm mini swivel
    Dimension A (mm)  15  Dimension B (mm)  2.1  Load (kg)  Esco Part No.  EA638-1  Material  Iron (FCMB28), nickel plated 
    from S$1.99
    Min. 2 days
  10. Eye & Eye swivel
    ESCO Eye & Eye swivel
    Material  Stainless steel (SUS316) 
    Rating:
    100%
    from S$8.89
    Min. 4 days
  11. Stainless steel swivel Wire diameter 3mm Length 27.5mm
    Mizumoto Machine Mfg. Stainless steel swivel Wire diameter 3mm Length 27.5mm
    As it rotates, remove the twist. The central part rotates and is used as a twist
    Working load (kN)  0.29  Dimension W1 (mm)  14  Dimension L1 (mm)  27.5  Dimension A (mm)  Dimension D (mm)  Mass (g)  Dimension L2 (mm)  5.5  Dimension W2 (mm)  Trusco Part No.  849-1992 
    from S$8.89
    Min. 2 days
  12. Powerful swivel
    Mizumoto Machine Mfg. Powerful swivel
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  SUS304 
    Rating:
    20%
    from S$149.90
    Min. 4 days
  13. Swivel double hook
    Mizumoto Machine Mfg. Swivel double hook
    Working load (kN)  0.2  Dimension L (mm)  112  Working load (N)  196  Dimension W1 (mm)  21  Dimension W2 (mm)  21.5  Dimension R (mm)  Dimension D (mm)  Dimension H (mm)  Mass (g)  53  Dimension L2 (mm)  53.5  Dimension t (mm)  Dimension S (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Material  SUS304 
    from S$25.99
    Min. 2 days
  14. 28x10mm / 30kg mini swivel (nickel plated)
    ESCO 28x10mm / 30kg mini swivel (nickel plated)
    Dimension B (mm)  10  Mass (g)  12  Dimension A (mm)  28  Operating Load (kg)  30  Breaking Load (kg)  347.5  Wire Diameter Φ(mm)  About 3.5  Esco Part No.  EA638-28  Material  Iron (FCMB28)  Finish  Nickel plating 
    from S$4.69
    Min. 4 days
  15. Stainless swivel
    aiai Stainless swivel
    Material  Stainless steel (SUS304) 
    from S$12.99
    Min. 3 days
  16. Joint swivel
    Mizumoto Machine Mfg. Joint swivel
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  SUS304 
    from S$14.99
    Min. 4 days
  17. Stainless swivel SC (single shackle type)
    KONDOTEC Stainless swivel SC (single shackle type)
    from S$35.99
    Min. 6 days
  18. swivel
    Mizumoto Machine Mfg. swivel
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  SUS304 
    from S$119.90
    Min. 4 days
  19. Stainless steel swivel Wire diameter 5mm Length 59mm
    Mizumoto Machine Mfg. Stainless steel swivel Wire diameter 5mm Length 59mm
    As it rotates, remove the twist. The central part rotates and is used as a twist
    Working load (kN)  1.18  Dimension W2 (mm)  13  Dimension L2 (mm)  14  Dimension W1 (mm)  23  Mass (g)  35  Dimension D (mm)  Dimension A (mm)  Dimension L1 (mm)  59  Trusco Part No.  849-1994 
    from S$14.99
    Min. 32 days
  20. Bearing swivel for wire rope
    KONDOTEC Bearing swivel for wire rope
    Double-eye type, single-rotation type For long-term use, it is a waterproof / oil-proof type with an oil seal and O-ring built-in. Grease regularly from the grease nipple. Since it is a one-sided rotation type, connect the wire rope to the rotation side with a shackle. (Recommended grease: Idemit... Read More
    from S$329.90
    Min. 5 days
  21. Stainless swivel eye
    Mizumoto Machine Mfg. Stainless swivel eye
    Made of stainless steel, it does not rust easily and has excellent durability. Please use it by fixing it with bolts, nuts, etc. where it is twisted.
    Material  Stainless steel (SUS304) 
    from S$5.69
    Min. 3 days
  22. Stainless steel + swivel snap
    Mizumoto Machine Mfg. Stainless steel + swivel snap
    Since the eye part rotates with a swivel, the chain etc. will not get entangled. You can easily open and close it with the spring hook. For connecting metal fittings for chains, wires, ropes, etc., and for joints of metal fittings for terminals. For twisting chains, etc.
    Packaging  In a bag with JAN 
    from S$9.99
    Min. 8 days
  23. 10x115mm Eye & Eye swivel (stainless steel)
    ESCO 10x115mm Eye & Eye swivel (stainless steel)
    Dimension d (mm)  10  Operating Load (kg)  1000  Dimension l (mm)  115  Dimension b (mm)  24  Dimension a (mm)  27  Esco Part No.  EA638FH-54  Material  Stainless steel (SUS316) 
    from S$29.99
    Min. 4 days
  24. Stainless steel swivel Wire diameter 4mm Length 50mm
    Mizumoto Machine Mfg. Stainless steel swivel Wire diameter 4mm Length 50mm
    As it rotates, remove the twist. The central part rotates and is used as a twist
    Working load (kN)  0.78  Dimension W2 (mm)  11  Dimension L2 (mm)  12  Mass (g)  17  Dimension W1 (mm)  19  Dimension D (mm)  Dimension A (mm)  Dimension L1 (mm)  50  Trusco Part No.  849-1993 
    from S$11.99
    Min. 32 days
  25. Stainless steel swivel Wire diameter 8mm Length 90mm
    Mizumoto Machine Mfg. Stainless steel swivel Wire diameter 8mm Length 90mm
    As it rotates, remove the twist. The central part rotates and is used as a twist
    Mass (g)  124  Working load (kN)  2.45  Dimension W2 (mm)  20  Dimension L2 (mm)  21  Dimension W1 (mm)  35  Dimension A (mm)  Dimension D (mm)  Trusco Part No.  849-1996  Dimension L1 (mm)  90 
    from S$14.99
    Min. 32 days
  26. 2.0ton swivel (forged)
    ESCO 2.0ton swivel (forged)
    Operating Load (ton)  Dimension A (mm)  22  Dimension D (mm)  245  Dimension B (mm)  47  Dimension C (mm)  49  Esco Part No.  EA638CK-15  Material  Forged steel 
    from S$149.90
    Min. 4 days
  27. Stainless swivel
    HILOGIK Stainless swivel
    from S$17.99
    Min. 6 days
  28. 1.5ton swivel (forged)
    ESCO 1.5ton swivel (forged)
    Operating Load (ton)  1.5  Dimension A (mm)  19.5  Dimension D (mm)  220  Dimension B (mm)  43  Dimension C (mm)  46  Esco Part No.  EA638CK-14  Material  Forged steel 
    Rating:
    60%
    from S$99.90
    Min. 4 days
  29. 11.1Kn swivel
    ESCO 11.1Kn swivel
    Load Capacity (kN)  11.1  Overall Length (mm)  88.9  cutting edge length (mm)  9.5  Material  All stainless  Esco Part No.  EA629GZ-1 
    from S$849.90
    Min. 4 days
  30. Double Ended Snap Hook BS
    Taiyo Seiki Iron Works Double Ended Snap Hook BS
    When lifting heavy objects, it is possible to prevent unnecessary rotation of the suspended load due to twisting of wires. You can easily adjust the orientation when landing a heavy object. Cargo handling work. * Please use below the working load. * Please grease up regularly.
    Safety Factor  5 times  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    20%
    from S$799.90
    Min. 4 days
  31. Stainless swivel CC (double shackle type)
    KONDOTEC Stainless swivel CC (double shackle type)
    from S$38.99
    Min. 6 days
  32. 5x 60mm Eye & Eye swivel (stainless steel)
    ESCO 5x 60mm Eye & Eye swivel (stainless steel)
    Dimension b (mm)  13  Dimension a (mm)  13  Operating Load (kg)  170  Dimension d (mm)  Dimension l (mm)  60  Esco Part No.  EA638FH-51  Material  Stainless steel (SUS316) 
    from S$7.59
    Min. 4 days
  33. 66.7Kn swivel
    ESCO 66.7Kn swivel
    Overall Length (mm)  166.7  cutting edge length (mm)  19.1  Load Capacity (kN)  66.7  Material  All stainless  Esco Part No.  EA629GZ-5 
    from S$2,199.00
    Min. 4 days
  34. 8x 90mm Eye & Eye swivel (stainless steel)
    ESCO 8x 90mm Eye & Eye swivel (stainless steel)
    Dimension b (mm)  20  Dimension a (mm)  22  Operating Load (kg)  650  Dimension d (mm)  Dimension l (mm)  90  Esco Part No.  EA638FH-53  Material  Stainless steel (SUS316) 
    from S$17.99
    Min. 4 days
  35. Double Ended Snap Hook AB
    Taiyo Seiki Iron Works Double Ended Snap Hook AB
    When lifting heavy objects, it is possible to prevent unnecessary rotation of the suspended load due to twisting of wires. You can easily adjust the orientation when landing a heavy object. Cargo handling work. * Please use below the working load. * Please grease up regularly.
    RoHS directive (corresponding to 10 substances)  Safety Factor  5 times 
    from S$1,699.00
    Min. 4 days
  36. Stainless steel + lock terminal swivel
    Mizumoto Machine Mfg. Stainless steel + lock terminal swivel
    Wires can be installed in the field. For wire rope terminals.
    from S$68.99
    Min. 3 days
  37. 6x 65mm Eye & Eye swivel (stainless steel)
    ESCO 6x 65mm Eye & Eye swivel (stainless steel)
    Dimension a (mm)  15  Dimension b (mm)  15  Operating Load (kg)  250  Dimension d (mm)  Dimension l (mm)  65  Esco Part No.  EA638FH-52  Material  Stainless steel (SUS316) 
    from S$9.19
    Min. 4 days
  38. 32x100mm / 14.7kN swivel
    ESCO 32x100mm / 14.7kN swivel
    Overall Length (mm)  100  Load Capacity (kN)  14.7  Groove Width (mm)  15  Width (mm)  32  Mass (g)  330  Material  Body: Steel, Shackle: Stainless steel  Esco Part No.  EA629CA-4 
    from S$159.90
    Min. 4 days
  39. Stainless swivel Wire diameter 6mm Length 66mm
    Mizumoto Machine Mfg. Stainless swivel Wire diameter 6mm Length 66mm
    As it rotates, remove the twist. The central part rotates and is used as a twist
    Working load (kN)  1.76  Dimension L2 (mm)  15  Dimension W2 (mm)  15  Dimension W1 (mm)  27  Mass (g)  54  Dimension D (mm)  Dimension A (mm)  6.2  Dimension L1 (mm)  66  Trusco Part No.  849-1995 
    from S$17.99
    Min. 32 days
  40. Stainless steel swivel screw
    aiai Stainless steel swivel screw
    Connecting brackets used for ships, civil engineering, construction, machinery, etc.
    Material  Stainless steel (SUS304) 
    from S$19.99
    Min. 3 days
View : Grid List
Filter

Items 1 - 40 of 107

Set Ascending Direction