All Category

Concrete Application Clamps

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 48

Set Ascending Direction
  1. Concrete secondary product laying clamp (capacity adjustable)
    SUPER TOOL Concrete secondary product laying clamp (capacity adjustable)
    Ideal for laying and construction work such as U-shaped grooves, lids, curb materials, blocks, etc. The joint spacing can be easily set with the 9mm thickness of the clamp claw. Anti-slip design with toothed claws. Longitudinal both ends hanging clamp that does not interfere with the line. The cl... Read More
    Capacity (kg)  150  Clamping Width (mm)  400~600  Trusco Part No.  451-4874  Mass (kg)  Material  High tensile strength steel  Finish  Purple baking 
    Rating:
    100%
    from S$799.90
    Min. 2 days
  2. Stone clamp
    H.H.H. Mfg. Stone clamp
    Since the structure is such that the plates are always parallel regardless of the opening width, it can be gripped reliably regardless of the thickness of the stone. Since it can be hung from thin to thick ones, there is no need to change the model for each stone width. However, when lifting a st... Read More
    Rating:
    100%
    from S$539.90
    Min. 2 days
  3. Suspension clamp for concrete product laying (hand-machine type)
    Eagle Clamp Suspension clamp for concrete product laying (hand-machine type)
    The groove pig can be removed and installed by one person. It is a type that can be used for both hand suspension and machine suspension. U-shaped groove, lid, curb transportation, concrete block transportation, loading and unloading, laying, construction work. * Be sure to carry out inspections ... Read More
    Specification  For both hand and machine 
    Rating:
    100%
    from S$869.90
    Min. 2 days
  4. Concrete hanging clamp
    Eagle Clamp Concrete hanging clamp
    Automatic tightening mechanism using both human and mechanical suspension loads ・ Tightening with a force more than twice the suspension load ・ Grip force is proportional to the suspension load Since the cam stroke is large, the size of the suspension load can be widely applied. Made of cams Us... Read More
    Operating Load (kg)  (Minimum to maximum) 70 to 350  Dimension D (mm)  101  Dimension F (mm)  31  Dimension C (mm)  55 
    Rating:
    100%
    from S$499.90
    Min. 5 days
  5. Suspension clamp for concrete products EST-250
    Eagle Clamp Suspension clamp for concrete products EST-250
    Maximum Working Load (t)  0.25  Basic Operating Load (ton)  0.2~1  Operating Load (kg)  25~250  Clamping Width (mm)  25~250  Dimension H (mm)  295~390  Dimension D (mm)  30  Dimension L (mm)  427  Trusco Part No.  433-3187  Mass (kg)  Dimension H2 (mm)  90.5 
    from S$599.90
    Min. 2 days
  6. Foundation block suspension clamp EFG-100 (100-160)
    Eagle Clamp Foundation block suspension clamp EFG-100 (100-160)
    A lightweight and durable clamp. It is a type that can be used for both hand suspension and machine suspension. Foundation block suspension for stanchions * Be sure to carry out inspections before starting work, and do not use clamps that are malfunctioning, deformed, worn, or damaged in the main... Read More
    Maximum Working Load (t)  0.1  Clamping Width (mm)  100~160  Operating Load (kg)  100~160  Mass (kg)  2.6  Trusco Part No.  851-6160  Material  High tensile strength steel  Specification  ISO9001 certified factory 
    Rating:
    100%
    from S$799.90
    Min. 5 days
  7. Wood clamp
    H.H.H. Mfg. Wood clamp
    Firmly hang from thick to thin. It is securely gripped by the parallel mechanism of the cover plate. It is easy to collect the clamp after lifting and installing. Equipped with special urethane that does not easily damage the wood to be lifted.
    from S$449.90
    Min. 5 days
  8. Concrete hanging clamp
    Eagle Clamp Concrete hanging clamp
    With a clamp opening device that is ideal for deep drop-type road gutters with wide openings The main body and parts are made of high-strength steel and special steel, and are tough and lightweight pin-replaceable type. mechanism Lifting, transportation, and laying of secondary concrete products,... Read More
    Rating:
    100%
    from S$999.00
    Min. 5 days
  9. 400Kg stone clamp
    ESCO 400Kg stone clamp
    Mass (kg)  16  Operating Load (kg)  400  Maximum Jaw Opening (mm)  450  Overall Length (mm)  980  Esco Part No.  EA984EB-4 
    Rating:
    90%
    from S$879.90
    Min. 4 days
  10. Concrete hanging clamp
    Eagle Clamp Concrete hanging clamp
    With automatic attachment / detachment device! The clamp can be easily attached / detached by remote control. Transportation and laying work of U-shaped grooves, trench lids, curbs, etc.
    Operating Load (kg)  (Minimum to maximum) 20 to 200  Dimension G (mm)  10  Dimension C (mm)  110  Dimension H (mm)  149  Dimension I (mm)  149  Dimension B (mm)  160  Dimension D (mm)  165~315  Dimension W1 (mm)  22  Dimension W2 (mm)  40  Effective opening size A (mm)  500・600  Dimension F (mm)  55  Mass (kg)  7.7  Dimension t (mm)  Dimension E (mm)  90 
    from S$1,199.00
    Min. 4 days
  11. 300Kg Stone clamp
    ESCO 300Kg Stone clamp
    Maximum Jaw Opening (mm)  180  Operating Load (kg)  300  Overall Length (mm)  540  Mass (kg)  Esco Part No.  EA984EB-3 
    from S$549.90
    Min. 4 days
  12. Inner clamp for variable side groove EUIV-2000kg (300-500)
    Eagle Clamp Inner clamp for variable side groove EUIV-2000kg (300-500)
    Variable side groove (free slope side groove) / U-shaped groove for general use. By lifting the hanging ring, the four cams work together to rotate outward, pushing the suspended load from the inside. Road gutters, U-shaped gutters, variable gutters * Be sure to carry out inspections before start... Read More
    Maximum Working Load (t)  Mass (kg)  30.3  Clamping Width (mm)  300~600  Operating Load (kg)  400~2000  Trusco Part No.  851-6163  Material  High tensile strength steel 
    from S$3,799.00
    Min. 2 days
  13. Concrete groove lid hanging clamp
    ESCO Concrete groove lid hanging clamp
    Operating Load (kg)  200  Clamping Width (mm)  500~600  Overall Length (mm)  505  Mass (kg)  6.9  Esco Part No.  EA984DT-600 
    from S$889.90
    Min. 4 days
  14. Concrete hanging clamp
    Eagle Clamp Concrete hanging clamp
    Intact clamp with handle type and opening adjustment Raise / lift / exercise work
    Operating Load (kg)  (Minimum to maximum) 200 to 1000  Dimension H (mm)  105  Dimension C (mm)  110  Dimension D (mm)  110  Dimension J (mm)  120  Dimension G (mm)  125  Mass (kg)  15  Dimension L (mm)  16  Dimension F (mm)  290  Dimension B (mm)  325~375  Dimension E (mm)  350~480  Suitable Thickness of Workpiece (mm)  50~150  Dimension I (mm)  54Φ  Dimension K (mm)  72 
    from S$2,999.00
    Min. 5 days
  15. Concrete hanging clamp
    Eagle Clamp Concrete hanging clamp
    With automatic attachment / detachment device! Hand / machine combined type Transportation and laying work of U-shaped grooves, trench lids, curbs, etc.
    Operating Load (kg)  (Minimum to maximum) 20 to 200  Dimension G (mm)  10  Dimension C (mm)  110  Dimension E (mm)  12  Dimension I (mm)  149  Dimension B (mm)  160  Dimension W1 (mm)  22  Dimension W2 (mm)  40  Effective opening size A (mm)  500・600  Dimension D (mm)  505~685  Dimension F (mm)  55  Dimension H (mm)  70  Dimension t (mm)  Mass (kg)  9.2 
    from S$1,499.00
    Min. 5 days
  16. Suspension clamp for concrete products ECC-350kg (50-100)
    Eagle Clamp Suspension clamp for concrete products ECC-350kg (50-100)
    Ideal for raising and transporting concrete products. It is also convenient for working near the wall. Comes with a spring-loaded locking device. It is a type that can be used for both hand suspension and machine suspension. Lifting / transporting / reversing / laying of secondary concrete produc... Read More
    Maximum Working Load (t)  0.35  Mass (kg)  4.7  Clamping Width (mm)  50~100  Operating Load (kg)  70~350  Trusco Part No.  851-6157  Material  High tensile strength steel  Specification  ISO9001 certified factory 
    from S$679.90
    Min. 5 days
  17. Suspension clamp for concrete products ECC-350kg (25-75)
    Eagle Clamp Suspension clamp for concrete products ECC-350kg (25-75)
    Basic Operating Load (ton)  0.035~0.35  Maximum Working Load (t)  0.35  Dimension H2 (mm)  105.5  Dimension L (mm)  229  Clamping Width (mm)  25~75  Operating Load (kg)  350  Mass (kg)  4.4  Dimension H (mm)  430  Trusco Part No.  851-6155 
    from S$499.90
    Min. 4 days
  18. Concrete hanging clamp
    Eagle Clamp Concrete hanging clamp
    Economical with replaceable nails! For U-shaped groove, lid, curb transportation, concrete block transportation, loading and unloading, laying, construction work
    Operating Load (kg)  (Minimum to maximum) 20 to 200  Dimension G (mm)  10  Dimension E (mm)  104  Dimension B (mm)  110  Dimension I (mm)  150  Dimension d '(mm)  18  Dimension W1 (mm)  22  Dimension W2 (mm)  32  Effective opening size A (mm)  500・600  Dimension F (mm)  52  Dimension C (mm)  60  Mass (kg)  7.8  Dimension H (mm)  70  Dimension t (mm)  Dimension D (mm)  80~350  Dimension d (mm)  Φ16 
    from S$1,199.00
    Min. 5 days
  19. Suspension clamp for concrete products ECC-350kg (150-200)
    Eagle Clamp Suspension clamp for concrete products ECC-350kg (150-200)
    Basic Operating Load (ton)  0.035~0.35  Maximum Working Load (t)  0.35  Trusco Part No.  137-9812  Dimension H2 (mm)  137.5  Clamping Width (mm)  150~200  Operating Load (kg)  350  Dimension L (mm)  360  Dimension H (mm)  530  Mass (kg)  6.2 
    from S$799.90
    Min. 12 days
  20. Suspension clamp for concrete products ECC-350kg (30-80)
    Eagle Clamp Suspension clamp for concrete products ECC-350kg (30-80)
    Ideal for raising and transporting concrete products. It is also convenient for working near the wall. Comes with a spring-loaded locking device. It is a type that can be used for both hand suspension and machine suspension. Lifting / transporting / reversing / laying of secondary concrete produc... Read More
    Maximum Working Load (t)  0.35  Clamping Width (mm)  30~80  Mass (kg)  4.4  Operating Load (kg)  70~350  Trusco Part No.  851-6156  Material  High tensile strength steel  Specification  ISO9001 certified factory 
    from S$439.90
    Min. 12 days
  21. Column suspension clamp CCV-500kg (250-300)
    Eagle Clamp Column suspension clamp CCV-500kg (250-300)
    Basic Operating Load (ton)  0.1~0.5  Maximum Working Load (t)  0.5  Mass (kg)  13.3  Trusco Part No.  137-9798  Clamping Width (mm)  250~300  Operating Load (kg)  500 
    from S$2,299.00
    Min. 12 days
  22. Concrete hanging clamp
    Eagle Clamp Concrete hanging clamp
    Clamp with open lock for U-shaped groove for easy work For U-shaped groove, lid, curb transportation, concrete block transportation, loading and unloading, laying, construction work
    Operating Load (kg)  (Minimum to maximum) 20 to 200  Dimension G (mm)  10  Dimension B (mm)  110  Dimension I (mm)  150  Dimension W1 (mm)  22  Dimension L (mm)  25  Dimension K (mm)  30  Dimension W2 (mm)  32  Effective opening size A (mm)  500・600  Dimension F (mm)  54  Dimension H (mm)  70  Dimension C (mm)  70  Dimension t (mm)  Dimension D (mm)  80~350  Mass (kg)  9.5  Dimension J (mm)  Φ11 
    from S$1,199.00
    Min. 5 days
  23. Column suspension clamp CCV-500kg (200-250)
    Eagle Clamp Column suspension clamp CCV-500kg (200-250)
    Basic Operating Load (ton)  0.1~0.5  Maximum Working Load (t)  0.5  Mass (kg)  13.8  Trusco Part No.  137-9794  Clamping Width (mm)  200~250  Operating Load (kg)  500 
    from S$1,999.00
    Min. 12 days
  24. Clamp
    Japan Clamp Clamp
    Clamping Width (mm)  40~160  Type  Vertical hanging clamp 
    from S$899.90
    Min. 4 days
  25. Suspension clamp for concrete products ELC-1000kg (60-160)
    Eagle Clamp Suspension clamp for concrete products ELC-1000kg (60-160)
    Operating Load (kg)  1000 
    from S$1,499.00
    Min. 12 days
  26. Suspension clamp for concrete products ELC-500kg (30-150)
    Eagle Clamp Suspension clamp for concrete products ELC-500kg (30-150)
    Operating Load (kg)  500 
    from S$999.00
    Min. 12 days
  27. 600Kg stone clamp
    ESCO 600Kg stone clamp
    Operating Load (kg)  600  Esco Part No.  EA984EB-6 
    from S$1,199.00
    Min. 4 days
  28. Concrete hanging clamp
    Eagle Clamp Concrete hanging clamp
    Pins can be replaced and used depending on the thickness of the suspended load. Raising / lifting / reversing / transporting work
    Operating Load (kg)  (Minimum to maximum) 100 to 500  Dimension D (mm)  118  Dimension H (mm)  12  Mass (kg)  13  Dimension C (mm)  187  Dimension F (mm)  280  Dimension B (mm)  305  Suitable Thickness of Workpiece (mm)  30~80  Dimension E (mm)  370~435  Dimension I (mm)  60Φ  Dimension G (mm)  78 
    from S$2,299.00
    Min. 5 days
  29. Stone suspension clamp
    Eagle Clamp Stone suspension clamp
    Urethane rubber is used for the holding pad with automatic attachment / detachment device, so it will not damage the stone material. Lifting / transporting / laying / removing
    Operating Load (kg)  (Minimum to maximum) 60 to 300  Dimension W2 (mm)  100  Dimension G (mm)  115  Dimension K (mm)  13  Dimension L (mm)  24  Dimension F (mm)  30  Dimension E (mm)  45  Dimension C (mm)  53  Dimension J (mm)  60  Dimension D (mm)  70  Dimension W1 (mm)  72  Dimension I (mm)  96 
    from S$2,299.00
    Min. 5 days
  30. 0-240mm concrete hanging clamp
    ESCO 0-240mm concrete hanging clamp
    Various concrete products can be hung vertically or horizontally.
    Clamping Width (mm)  0~240  Overall Length (mm)  474  Operating Load (kg)  500  Mass (kg)  6.9  Esco Part No.  EA984DT-240 
    from S$699.90
    Min. 6 days
  31. Stone suspension clamp BTSW-300kg (212-455)
    Eagle Clamp Stone suspension clamp BTSW-300kg (212-455)
    Operating Load (kg)  300 
    from S$2,899.00
    Min. 12 days
  32. Column suspension clamp CCV-300kg (320-400)
    Eagle Clamp Column suspension clamp CCV-300kg (320-400)
    Operating Load (kg)  300 
    from S$2,299.00
    Min. 12 days
  33. Column clamp
    Eagle Clamp Column clamp
    Clamp for square column with easy-to-use open lock Lifting / transporting / welding / assembling / processing
    Dimension I (mm)  45  Dimension H (mm)  60  Dimension G (mm)  90  Applicable Materials  Various angular columns (200 ° -500 °) 
    from S$1,999.00
    Min. 5 days
  34. Concrete hanging clamp
    Eagle Clamp Concrete hanging clamp
    Easy to install with double cam and link mechanism! Lifting, transportation, and laying of secondary concrete products, etc.
    Operating Load (kg)  (Minimum to maximum) 30 to 150  Dimension H (mm)  106  Dimension E (mm)  156  Dimension B (mm)  172  Mass (kg)  2.5  Dimension F (mm)  235~330  Dimension I (mm)  25  Suitable Thickness of Workpiece (mm)  30~60  Dimension J (mm)  32  Dimension C (mm)  49.5  Dimension G (mm)  50  Dimension A (mm)  90  Dimension D (mm)  99 
    from S$539.90
    Min. 5 days
  35. Suspension clamp for concrete products ECC-350kg (100-150)
    Eagle Clamp Suspension clamp for concrete products ECC-350kg (100-150)
    Basic Operating Load (ton)  0.035~0.35  Maximum Working Load (t)  0.35  Clamping Width (mm)  100~150  Dimension H2 (mm)  127.5  Trusco Part No.  137-9793  Dimension L (mm)  297  Operating Load (kg)  350  Dimension H (mm)  455  Mass (kg)  5.2 
    from S$749.90
    Min. 12 days
  36. Detection block suspension clamp EKB-1000kg (110-220)
    Eagle Clamp Detection block suspension clamp EKB-1000kg (110-220)
    Basic Operating Load (ton)  0.1~1  Maximum Working Load (t)  Operating Load (kg)  1000  Clamping Width (mm)  110~220  Trusco Part No.  137-9806  Mass (kg)  60 
    from S$3,999.00
    Min. 12 days
  37. 70kg / 300/450-500 / 600mm  Clamp for block
    ESCO 70kg / 300/450-500 / 600mm Clamp for block
    Mass (kg)  4.4  Overall Length (mm)  430 
    from S$429.90
    Min. 5 days
  38. Concrete hanging clamp
    Eagle Clamp Concrete hanging clamp
    Clamp for both prop foundation block and hand machine Foundation blocks for various columns ・ Lifting and transportation of (independent foundation)
    Operating Load (kg)  (Minimum to maximum) 20-100  Suitable Thickness of Workpiece (mm)  100~160  Dimension T (mm)  12  Dimension I (mm)  13Φ  Dimension J (mm)  14.2Φ  Dimension E (mm)  155  Dimension H (mm)  175  Dimension C (mm)  180  Dimension F (mm)  180  Mass (kg)  2.6  Dimension G (mm)  275~345  Dimension B (mm)  94  Dimension D (mm)  95  Applicable Materials  A:100~150mm 
    from S$769.90
    Min. 5 days
  39. Stone suspension clamp BTS-300kg (240-355)
    Eagle Clamp Stone suspension clamp BTS-300kg (240-355)
    Comes with an automatic attachment / detachment device. Applicable materials: stones, tombstones, landscaping stones, building stones, civil engineering stones, and all other stone materials * Be sure to carry out inspections before starting work, and do not use clamps that are malfunctioning, de... Read More
    Maximum Working Load (t)  0.3  Mass (kg)  13.1  Clamping Width (mm)  240 to 355 (0.7 to 1.5 feet)  Basic Operating Load (ton)  60~300  Trusco Part No.  851-6144  Material  High tensile strength steel  Specification  ISO9001 certified factory 
    from S$1,999.00
    Min. 12 days
  40. Suspension clamp for concrete products ECHS-150 (30-60)
    Eagle Clamp Suspension clamp for concrete products ECHS-150 (30-60)
    This clamp is ideal for vertical suspension and transportation of concrete products. It is a type that can be used for both hand suspension and machine suspension. It is a lightweight type. For concrete products, lifting and transporting roadside ditches and U-shaped ditches * Be sure to carry ou... Read More
    Operating Load (ton)  (Maximum) 0.15  Dimension H (mm)  106  Mass (kg)  3.1  Trusco Part No.  851-6159  Material  High tensile strength steel 
    from S$499.90
    Min. 12 days
View : Grid List
Filter

Items 1 - 40 of 48

Set Ascending Direction